All Category

Burette Stands

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Burette Stand
    AS ONE Burette Stand
    Pillar Width (mm)  (Height) 526  Width (mm)  (Holding part) 245  Dimension (mm)  290×195×536  As ONE Part Number  3-208-01 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  2. Burette stand center off type # 267
    Tokyo Glass Kikai (TGK) Burette stand center off type # 267
    The stand is made of PP. The columns are made of iron and have a plated finish. The columns are screwed in and used by connecting the two. It can also be used as a funnel stand by attaching a funnel holder (198-19-73-12, 198-19-73-11, 198-19-73-21).
    TGK Part No.  198-19-72-02  Part No.  267  Position of Pillar Hole  Outside the table 
    from S$179.90
    Min. 6 days
  3. Burette stand
    SANSYO Burette stand
    It is heavy and has excellent stability.
    Mass (kg)  2.4  Dimensions, Width W x Depth D x Height H (mm)  300×120×20  Pillar  SUS304 pipe Φ10 × 750mm 1 piece 
    from S$69.99
    Min. 6 days
  4. Viewlet stand PVC
    SANSYO Viewlet stand PVC
    Type  2 hooks  Overall Height (mm)  528  Suitable Outer Diameter (Φmm)  8~15  Material  PVC  Dimension (mm)  Stand; 290 x 195 
    from S$77.99
    Min. 6 days
  5. Seto buret stand square
    Tokyo Glass Kikai (TGK) Seto buret stand square
    * Supports are sold separately.
    Suitable for  Pipe strut diameter 9Φ  Rubber Foot  12mm height  Shape  Square  Thickness of Shorter Rule (mm)  10  TGK Part No.  194-51-52-01  Length (mm)  300  Width (mm)  200 
    from S$58.99
    Min. 6 days
  6. Buret base plating rod 9φ × 600mm
    Tokyo Glass Kikai (TGK) Buret base plating rod 9φ × 600mm
    TGK Part No.  350-51-52-03  Dimension (mm)  9Φ×600  Specification  Bullet sandwiched separately 
    from S$38.99
    Min. 6 days
  7. Viewlet stand
    Tokyo Glass Kikai (TGK) Viewlet stand
    Has excellent chemical resistance.
    Specification  With burette scum (smudge size is 235mm)  TGK Part No.  405-51-51-11  Material  PVC (polyvinyl chloride)  Number of Burette (pieces)  Height (mm)  620  Base Dimensions (mm)  327×191×10 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  8. Magnetic Burette Stand
    AS ONE Magnetic Burette Stand
    Base Dimensions (mm)  200×300  As ONE Part Number  6-255-01  Material (Support Pillar)  Iron (nickel plating)  Material (Shorter Rule)  Porcelain  Support Pole Dimensions, Diameter x Length L (mm)  Φ9.3×600 
    from S$99.90
    Min. 2 days
  9. Optional Parts for Porcelain Burette Stand
    AS ONE Optional Parts for Porcelain Burette Stand
    Rating:
    100%
    from S$19.99
    Min. 4 days
  10. Burette stand
    NARIKA Burette stand
    The burette has a scissors spacing of about 180 mm and uses metal scissors that are fixed in two places, one above the other.
    Dimension (mm)  Prop: Φ9 x about 630  Specification  Scissors: for two  Material  Tripod stand: Iron, Scissors: Metal 
    from S$129.90
    Min. 6 days
  11. Magnetic Burette Stand
    AS ONE Magnetic Burette Stand
    As ONE Part Number  6-255-11 
    from S$99.90
    Min. 4 days
  12. Burette clamp
    KENIS Burette clamp
    Material  Stainless steel molding type  Overall Length (mm)  155  Maximum Jaw Opening (mm)  Φ16  Applicable strut diameter (mm)  6~13 
    from S$24.99
    Min. 2 days
  13. Viewlet stand
    KENIS Viewlet stand
    A bureau stand with excellent chemical resistance and stability with a magnetic stand. The columns are made of stainless steel with excellent chemical resistance.
    Pillar Width (mm)  Φ9×600  Base Dimensions (mm)  300×190 
    from S$119.90
    Min. 3 days
  14. Viewlet stand standard
    SANPLATEC Viewlet stand standard
    Number of Burette (pieces)  2 pieces 
    from S$97.99
    Min. 7 days
  15. Viewlet stand
    KENIS Viewlet stand
    It is a two-hanging type burette stand. E-2 is a large base that is easy to stir in a conical beaker. The front of the E-2 clamp is a transparent acrylic plate, and the scale of the burette is designed to be easy to see.
    Dimension (mm)  300×190×620 
    from S$99.90
    Min. 24 days
  16. Burette stand center hall type # 266
    Tokyo Glass Kikai (TGK) Burette stand center hall type # 266
    The stand is made of PP. The columns are made of iron and have a plated finish. The columns are screwed in and used by connecting the two. It can also be used as a funnel stand by attaching a funnel holder (198-19-73-12, 198-19-73-11, 198-19-73-21).
    Position of Pillar Hole  Center of table  TGK Part No.  198-19-72-01  Part No.  266 
    from S$179.90
    Min. 6 days
  17. Bullet stand (US style)
    NARIKA Bullet stand (US style)
    from S$179.90
    Min. 6 days
  18. Viewlet stand
    SANSYO Viewlet stand
    Mass (kg)  About 1.35  Base Dimensions (mm)  W200×D300×H32.5  Prop size (mm)  Φ9×600 
    from S$76.99
    Min. 6 days
  19. Viewlet stand 2 pieces made of PVC
    Tokyo Glass Kikai (TGK) Viewlet stand 2 pieces made of PVC
    It is an assembly type and has excellent chemical resistance. The height is 620 mm and the size of the pinch is 235 mm. With burette pinch
    Number  2 pieces  Material  Polyvinyl chloride (PVC) 
    from S$64.99
    Min. 5 days
  20. Seto burette stand square
    Tokyo Glass Kikai (TGK) Seto burette stand square
    * Supports are sold separately.
    Material  Made of porcelain (white)  Shape  Square 
    from S$58.99
    Min. 5 days
  21. Burette stand wooden
    Tokyo Glass Kikai (TGK) Burette stand wooden
    It is wooden. It is an assembly type and can be easily assembled. Comes in a paper box.
    Number  2 pieces  Type  Assembling type 
    from S$29.99
    Min. 5 days
  22. Burette Stand
    AS ONE Burette Stand
    As ONE Part Number  1-8434-01  Dimension (mm)  Stand 300 × 120 
    from S$58.99
    Min. 4 days
  23. Burette stand support 9Φ x 600mm
    Tokyo Glass Kikai (TGK) Burette stand support 9Φ x 600mm
    * Burette sandwich sold separately
    Material  Metal plating  Dimension (mm)  Φ9×600 
    from S$38.99
    Min. 5 days
  24. Burette stand with PP support
    Kartell Burette stand with PP support
    The stand is made of PP. The columns are made of iron and have a plated finish. The stanchions are screwed in and used by connecting the two. It can also be used as a funnel stand by attaching a funnel holder (198-19-73-11, -12,).
    Mass of Main Unit (g)  680 
    from S$169.90
    Min. 4 days
  25. Two burette stands
    AGC Two burette stands
    As ONE Part Number  61-9726-30 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction