All Category

Funnel Stands

View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction
  1. Funnel stand
    KENIS Funnel stand
    ● This is a convenient funnel stand that can be used in a space-saving manner. ● Use the beaker by moving the column up and down to match the size of the beaker.
    Height (mm)  153~263  Suitable Beaker Capacity (mL)  50~2000  Specification  Funnel receptacle: Φ55mm  Material  Stainless steel  Base Dimensions (mm)  Φ150 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  2. Funnel Stand
    AS ONE Funnel Stand
    Pillar Diameter (Φmm)  13  Groove Width (mm)  16  Number of Funnels (pieces)  Width of Shorter Rule (mm)  240  Dimension (mm)  240×95×450  As ONE Part Number  3-209-01  Hole Diameter (Φmm)  34  Overall Height (mm)  450  Material  PVC (vinyl chloride resin) 
    from S$29.99
    Min. 2 days
  3. Funnel holder
    KENIS Funnel holder
    ● You can use the funnel simply by placing it in a beaker. ● Stable fixation with notches to match the size of the beaker.
    Suitable Beaker Capacity (mL)  200~1000  Outer Diameter (Φmm)  130  Material  Clear acrylic  Hole Diameter (Φmm)  34 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  4. Height Adjusting Funnel Stand (Nylon Coating)
    AS ONE Height Adjusting Funnel Stand (Nylon Coating)
    Since it is coated with nylon, it is soft to contact with glass. It has excellent heat resistance, weather resistance, chemical resistance, abrasion resistance, and hygiene.
    As ONE Part Number  5-5705-01  Material  White nylon 12 (Daicel Degussa)  Main Unit Dimensions (mm)  Φ150×153~263 
    from S$53.99
    Min. 2 days
  5. Separation funnel receiver for PP 1 piece # 970
    Kartell Separation funnel receiver for PP 1 piece # 970
    It can be fixed to a support with a diameter of 10 to 14 mm, or used in combination with a burette stand (198-19-72-01, 198-19-72-02).
    Material  PP  TGK Part No.  198-19-73-21  Number of Funnels  For one 
    from S$24.99
    Min. 2 days
  6. Funnel Stand PVC Made 2 Unit
    Tokyo Glass Kikai (TGK) Funnel Stand PVC Made 2 Unit
    Has excellent chemical resistance.
    Flute Length (mm)  18  Number of Funnels (pieces)  TGK Part No.  405-51-41-05  Overall Height (mm)  620  Groove Width (mm)  Bottom Diameter (Φmm)  About 30  Top Diameter (Φmm)  About 36  Material  PVC (vinyl chloride resin) 
    from S$38.99
    Min. 2 days
  7. Funnel holder
    Miyahara Measuring Instruments Funnel holder
    A resin funnel holder that attaches to the columns. If you attach an auxiliary holder, you can handle a small funnel.
    Bottom Diameter (Φmm)  40  Applicable strut diameter (mm)  10~13  Top Diameter (Φmm)  68 
    from S$19.99
    Min. 2 days
  8. Wooden funnel stand
    SANSYO Wooden funnel stand
    Number of Tubes / Cylinders (pieces)  Base Dimensions (mm)  260×90  Overall Height (mm)  400  Hole Diameter (Φmm)  Upper diameter: 45 x lower diameter: 35 
    from S$43.99
    Min. 2 days
  9. Funnel holder
    KENIS Funnel holder
    You can use the funnel just by placing it on the beaker. It has a notch that matches the size of the beaker, allowing stable fixing.
    Dimension (mm)  140×70  Suitable Beaker Capacity (mL)  200~1000  Hole Diameter (Φmm)  45  Material  Clear acrylic 
    from S$25.99
    Min. 2 days
  10. Funnel stand
    SANPLATEC Funnel stand
    The material of the cradle is PVC (PVC). The height can be adjusted.
    Model Number  1136  Hole Diameter (Φmm)  36  Number of Funnels (pieces) 
    from S$69.99
    Min. 2 days
  11. Funnel stand (made of PVC)
    KENIS Funnel stand (made of PVC)
    A PVC funnel stand with excellent chemical resistance and water resistance.
    Base Dimensions (mm)  250×86×10  Hole Diameter (Φmm)  40 (2 locations)  Height (mm)  400  Material  PVC 
    from S$45.99
    Min. 2 days
  12. PVC Separatory Funnel Stand
    SANSYO PVC Separatory Funnel Stand
    An all-PVC separatory funnel with high chemical resistance.
    from S$85.99
    Min. 6 days
  13. Funnel Stand (Wooden)
    KENIS Funnel Stand (Wooden)
    It is a general two-piece type wooden funnel stand.
    Base Dimensions (mm)  260×88×22  Hole Diameter (Φmm)  33 (2 locations)  Height (mm)  410  Material  Wood 
    from S$37.99
    Min. 4 days
  14. Separation Funnel Stand
    AS ONE Separation Funnel Stand
    Material  PVC (vinyl chloride resin) 
    from S$87.99
    Min. 13 days
  15. Funnel stand
    Shinko Kasei Funnel stand
    Has excellent chemical resistance. Assembled type.
    Number of Funnels (pieces)  For two 
    from S$29.99
    Min. 18 days
  16. Separation funnel holder
    Miyahara Measuring Instruments Separation funnel holder
    A resin separatory funnel holder that attaches to the columns.
    Top Diameter (Φmm)  80  Applicable strut diameter (mm)  10~13  Bottom Diameter (Φmm)  73 
    from S$24.99
    Min. 2 days
  17. Separation funnel rotary type
    Tokyo Glass Kikai (TGK) Separation funnel rotary type
    Has excellent chemical resistance. * Please check the characteristics of the resin carefully.
    Material  PVC (polyvinyl chloride) 
    from S$89.99
    Min. 5 days
  18. Delight stand
    NARIKA Delight stand
    Specification  2 pieces 
    from S$38.99
    Min. 6 days
  19. Universal Funnel Stand
    AS ONE Universal Funnel Stand
    As ONE Part Number  6-500-01  Dimension (mm)  Φ34×4t 
    from S$14.99
    Min. 4 days
  20. Funnel receiver
    SANSYO Funnel receiver
    Can be used for funnels up to 170 mm in diameter. Comes with an adapter.
    Suitable Size (Φmm)  For 25 to 170  Installable pipe diameter (Φmm)  10~13  Material  PP 
    from S$32.99
    Min. 6 days
  21. Funnel receptacle for PP 1 piece # 268
    Kartell Funnel receptacle for PP 1 piece # 268
    It is integrally molded. It can be fixed to a support with a diameter of 10 to 14 mm or used in combination with a burette stand (198-19-72-01, 198-19-72-02).
    Number of Funnels  For one  TGK Part No.  198-19-73-12  Part No.  268 
    from S$43.99
    Min. 6 days
  22. Horizontal separatory funnel stand
    SANPLATEC Horizontal separatory funnel stand
    The height can be adjusted. * The dimensions of the blade mounting part are the same for all types, so they can be replaced.
    Material  (Tray) PVC (PVC) 
    from S$379.90
    Min. 7 days
  23. Separation funnel stand (rotary)
    Shinko Kasei Separation funnel stand (rotary)
    It can be suspended up and down and rotated left and right, and because it is made of plastic, it prevents damage to the separating funnel. PVC rotary cradle (stand and rod made of PVC), assembly type. For spherical use only.
    from S$69.99
    Min. 18 days
  24. Funnel receiver for 2 PP # 269
    Kartell Funnel receiver for 2 PP # 269
    One or two funnels can be hung. It can be fixed to a support with a diameter of 10 to 14 mm, or used in combination with a burette stand (198-19-72-01, 198-19-72-02). For funnels with a diameter of 25 to 170 mm.
    Part No.  269  Number of Funnels  For two  TGK Part No.  198-19-73-11 
    from S$64.99
    Min. 6 days
  25. Separating Funnel Holder
    SANSYO Separating Funnel Holder
    Can be used for separating funnels up to 170 mm in diameter.
    Suitable Size (Φmm)  For 75 to 170  Installable pipe diameter (Φmm)  10~13  Material  PP 
    from S$29.99
    Min. 6 days
  26. Separation funnel horizontal type
    Tokyo Glass Kikai (TGK) Separation funnel horizontal type
    Has excellent chemical resistance.
    Material  PVC 
    from S$199.90
    Min. 6 days
  27. Rotodai (mini)
    NARIKA Rotodai (mini)
    Just put it on the beaker and it will become a funnel stand. The storage is small and stackable, so it does not take up space.
    Suitable Beaker Capacity (mL)  200・300・500  Hole Diameter (Φmm)  30  Dimension (mm)  About 123 × 60 × 42  Mass (g)  About 50  Material  Transparent plastic 
    from S$99.90
    Min. 6 days
  28. Separation funnel stand
    KENIS Separation funnel stand
    An all-PVC separatory funnel with excellent chemical resistance.
    Material  PVC 
    from S$139.90
    Min. 3 days
  29. PP Funnel Stand 9622 Series
    Buerkle PP Funnel Stand 9622 Series
    It has high chemical resistance and durability. The height can be adjusted with a magnet and the position can be easily adjusted with one hand. With an adjuster, it can be used for a wide range of funnels. * Heavy objects other than the funnel cannot be held.
    Applicable Rod Diameter (Φmm)  40~180  Material  PP (polypropylene) 
    from S$249.90
    Min. 4 days
  30. Separation funnel stand (horizontal type, vertical slide type)
    Shinko Kasei Separation funnel stand (horizontal type, vertical slide type)
    Assembled type. For spherical use only.
    from S$199.90
    Min. 18 days
  31. Square Separatory Funnel Stand
    KENIS Square Separatory Funnel Stand
    With a PVC separatory funnel with excellent chemical resistance, you can perform experiments while comparing multiple separatory funnels side by side.
    Material  PVC 
    from S$339.90
    Min. 13 days
  32. Made of funnel receiver PP
    Kartell Made of funnel receiver PP
    It can be fixed to a support of 8 to 14Φ mm or used in combination with a burette stand.
    Material  Polypropylene (PP) 
    from S$43.99
    Min. 4 days
  33. Separatory funnel stand Rotary PVC
    Tokyo Glass Kikai (TGK) Separatory funnel stand Rotary PVC
    It is an assembly type and has excellent chemical resistance. Please check the characteristics of the resin carefully.
    Material  Polyvinyl chloride (PVC)  Type  Rotary 
    from S$89.99
    Min. 5 days
  34. Separatory funnel stand Horizontal PVC
    Tokyo Glass Kikai (TGK) Separatory funnel stand Horizontal PVC
    It is an assembly type and has excellent chemical resistance.
    Type  Horizontal type up and down slide type  Material  Polyvinyl chloride (PVC) 
    from S$199.90
    Min. 5 days
  35. Adjustable rack 2 pieces
    Tokyo Glass Kikai (TGK) Adjustable rack 2 pieces
    It can be used in a small space. Since it slides up and down, you can choose the size of the beaker.
    Material  Stainless steel (SUS304)  Size (mm)  Φ165×153~260  Specification  ● Rohto outlet (mm): Φ55 
    from S$99.90
    Min. 5 days
  36. Rotating separator funnel
    SANPLATEC Rotating separator funnel
    The height can be adjusted. * The dimensions of the blade mounting part are the same for all types, so they can be replaced.
    Material  (Tray) PVC (PVC) 
    from S$379.90
    Min. 9 days
  37. Delight stand
    NARIKA Delight stand
    Consideration by Dr. Yoshio Samurai Just put it on the beaker and it will become a funnel stand. The storage is small and stackable, so it does not take up space.
    Dimension (mm)  123×60×42  Hole Diameter (Φmm)  30  Mass (g)  50  Specification  Available beakers: 200mL, 300mL, 500mL  Material  Transparent plastic 
    from S$17.99
    Min. 6 days
  38. Stainless Steel Separator Funnel
    AS ONE Stainless Steel Separator Funnel
    from S$429.90
    Min. 12 days
  39. Rohto stand (made of resin) FS-4N
    NARIKA Rohto stand (made of resin) FS-4N
    Overall Height (mm)  405  Type  For two  Material  Made of PVC 
    from S$47.99
    Min. 5 days
  40. Rohto stand made of PVC 2 pieces
    Tokyo Glass Kikai (TGK) Rohto stand made of PVC 2 pieces
    It is an assembly type and has excellent chemical resistance.
    Wall Thickness (mm)  10T  Number  2 pieces  Hole Diameter (Φmm)  30  Height (mm)  420  Mass of Main Unit (g)  About 550  Specification  ● Base plate (mm): 247 x 90 
    from S$38.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction