All Category

Stand Supports (Clips)

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction
  1. Lab Clip
    Tsubame Bussan Lab Clip
    Wire Diameter Φ(mm)  As ONE Part Number  3-6075-01  Overall Length (mm)  60  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  2. Conical Head Clip
    AS ONE Conical Head Clip
    Material  POM (polyacetal) 
    Rating:
    80%
    from S$4.89
    Min. 2 days
  3. Double Holder
    AS ONE Double Holder
    It can support a tube with an outer diameter of Φ10 mm or less and a thermometer at the same time. It can be used simply by attaching the clip part to the beaker.
    As ONE Part Number  6-783-01 
    Rating:
    87%
    from S$7.39
    Min. 2 days
  4. All Plastic Pinch
    AS ONE All Plastic Pinch
    Made of all-polycarbonate, it is convenient for testing in acidic atmospheres.
    As ONE Part Number  1-7862-01  Dimension (mm)  59×32×18 
    Rating:
    20%
    from S$7.29
    Min. 2 days
  5. KECK Clips for Tapered Joint Mint
    Keck KECK Clips for Tapered Joint Mint
    Heat Resistance Temperature (℃)  150  Material  POM (polyacetal) 
    from S$58.99
    Min. 2 days
  6. Keck clip
    SANSYO Keck clip
    It fits perfectly with one touch without damaging the glass. It is color-coded by size. It will not rust or deform. Melting point is 170 ℃ (safe up to 150 ℃) It cannot be used for strong acids or halogens. Patent No. 1802211
    from S$6.89
    Min. 2 days
  7. Wooden cross pin
    POSH LIVING Wooden cross pin
    A wooden cross pin with a simple design. It can be used for various purposes such as fastening documents, memos, and postcards.
    Material  Patch wood 
    Rating:
    67%
    from S$29.99
    Min. 2 days
  8. Thermometer Holder
    AS ONE Thermometer Holder
    The height of the thermometer can be adjusted freely. For beaker 200mL or more
    Material  Stainless steel (SUS304) 
    from S$11.99
    Min. 2 days
  9. Wooden cross pin mini
    POSH LIVING Wooden cross pin mini
    A wooden cross pin with a simple design. It can be used for various purposes such as fastening documents, memos, and postcards.
    Height (cm)  3.5  Width (cm)  Depth (cm)  Material  Patch wood 
    from S$48.99
    Min. 2 days
  10. Bag Clamp
    AS ONE Bag Clamp
    Suitable for sealing plastic bags, etc.
    Material  Nylon 
    from S$88.99
    Min. 2 days
  11. Keck Clip KS
    Keck Keck Clip KS
    * KS-19 is for Japanese standards. KS-19Q is for American type.
    from S$109.90
    Min. 2 days
  12. PTFE temperature sensor holder
    SANSYO PTFE temperature sensor holder
    Suitable for Φ3.2mm stainless sheath sensor.
    Material (O-ring)  Fluororubber 
    from S$43.99
    Min. 2 days
  13. Keck Joint Clip
    Keck Keck Joint Clip
    Since it is made of steel, it can withstand high temperatures of 150 ° C. Since it is coated with nickel plating, it has excellent chemical resistance and rust prevention.
    Material  Steel 
    from S$149.90
    Min. 2 days
  14. Conductive Cable Ties
    AS ONE Conductive Cable Ties
    Fluorine tubes that are easily charged are put together and grounded to prevent static electricity. * Be sure to ground when using.
    Operating Temperature Range (℃)  -40~85  Volume Resistivity (Ωcm)  10^3  Surface Resistance (Ωcm)  10^4~^5  Maximum Binding Diameter (Φmm)  19.5  As ONE Part Number  2-381-01  Width x Length (mm)  6×195  Material  PP (polypropylene) (with carbon) 
    from S$14.99
    Min. 2 days
  15. Stainless Steel Clip
    AS ONE Stainless Steel Clip
    Has excellent corrosion resistance, chemical resistance, and durability.
    Material  Stainless steel (SUS304)  Maximum Jaw Opening (mm)  [Clip] 23 
    from S$56.99
    Min. 4 days
  16. Conical Head Clip
    AS ONE Conical Head Clip
    Material  POM (Polyacetal) 
    from S$43.99
    Min. 2 days
  17. Joint Clamp
    AS ONE Joint Clamp
    For standard glass joints, it has excellent heat resistance, chemical resistance, and durability.
    Heat Resistance Temperature (℃)  280 
    from S$13.99
    Min. 4 days
  18. Taper joint clip
    Keck Taper joint clip
    Made of polyacetal, which is chemically and heat resistant, it fits snugly with a single touch without damaging the glass. It has a melting point of 170 ° C and does not rust or deform.
    Top Diameter (Φmm)  29  Color  Black  Material  Polyacetal (Derlin) 
    from S$87.99
    Min. 5 days
  19. Lab Clip
    AS ONE Lab Clip
    from S$24.99
    Min. 4 days
  20. Free scissors (hippo mouth type) GF-2
    NARIKA Free scissors (hippo mouth type) GF-2
    F35-5040-5043 Iron stand G-fit series replacement parts. Firmly insert the recording timer and experimental coil.
    Maximum Width (mm)  65  Pillar Width (mm) 
    from S$149.90
    Min. 5 days
  21. Free scissors GF-1
    NARIKA Free scissors GF-1
    F35-5040-5043 Iron stand G-fit series replacement parts. Maximum width of 60 mm that can firmly hold large sizes. Equipped with a multi-hook that does not require a hanging rod.
    Overall Length (mm)  310  Pillar Width (mm)  Φ8 
    from S$119.90
    Min. 5 days
  22. Lab Clip Wooden 5 Pieces
    Tokyo Glass Kikai (TGK) Lab Clip Wooden 5 Pieces
    Material  Wood 
    from S$14.99
    Min. 5 days
  23. Keck clip
    SANSYO Keck clip
    It fits perfectly with one touch without damaging the glass. It is color-coded by size. It will not rust or deform. Melting point is 170 ℃ (safe up to 150 ℃) It cannot be used for strong acids or halogens. Patent No. 1802211
    Quantity  10  Top Diameter (Φmm)  19  Color  Dark blue 
    from S$119.90
    Min. 9 days
  24. 10 Keck Clip
    Tokyo Glass Kikai (TGK) 10 Keck Clip
    from S$67.99
    Min. 5 days
  25. Lab clip SUS204 6 pieces
    Tokyo Glass Kikai (TGK) Lab clip SUS204 6 pieces
    Main Unit Dimensions (mm)  60  Material  SUS204 
    from S$38.99
    Min. 5 days
  26. Thermometer holder Milky white 5 pieces
    Tokyo Glass Kikai (TGK) Thermometer holder Milky white 5 pieces
    It has a clip shape and can be easily attached to a beaker or the like. It can also be used as a tube holder. Usable thermometer outer diameter range: up to 10 mm
    Color  Milky white 
    from S$32.99
    Min. 5 days
  27. Absaz A Reduction Adapter 2302 Series
    Asahi Absaz A Reduction Adapter 2302 Series
    * L dimension is a guideline dimension.
    J2  60/30  65 
    from S$249.90
    Min. 15 days
  28. Keck Clip KCM
    Keck Keck Clip KCM
    It fits perfectly with one touch without damaging the glassware.
    Specification  Quantity: 10 each  Material  Nickel plating 
    from S$169.90
    Min. 6 days
  29. Thermometer Holder L Type
    NARIKA Thermometer Holder L Type
    It is used to hold a rod-shaped thermometer in a beaker or the like. Insert the thermometer into the holder and hang it on the shoulder of the beaker. The height of the thermometer can be adjusted freely.
    Content  For beaker 200mL or more  Material  Stainless steel (SUS304) 
    from S$37.99
    Min. 2 days
  30. Keck clip
    Tokyo Glass Kikai (TGK) Keck clip
    from S$109.90
    Min. 5 days
  31. Reduction Adapter with Insertion Tube 2305 Series
    Asahi Reduction Adapter with Insertion Tube 2305 Series
    * L dimension is a guideline dimension.
    L2  100 
    from S$119.90
    Min. 15 days
  32. Keck clip
    SANSYO Keck clip
    It fits perfectly with one touch without damaging the glass. It is color-coded by size. It will not rust or deform. Melting point is 170 ℃ (safe up to 150 ℃) It cannot be used for strong acids or halogens. Patent No. 1802211
    Quantity  10  Color  Light blue  Top Diameter (Φmm)  19 
    from S$119.90
    Min. 9 days
  33. Polyethylene Spiral Hose F-8023 Series
    FLON INDUSTRY Polyethylene Spiral Hose F-8023 Series
    Polyethylene is a slightly softer material than PTFE / PFA, and its color is milky white.
    from S$129.90
    Min. 15 days
  34. Lab marker black fine 10 pieces
    Tokyo Glass Kikai (TGK) Lab marker black fine 10 pieces
    A marker developed for the laboratory that dries quickly and has excellent weather resistance.
    Color  Black  Type  Fine  Specification  ● Pen tip (mm): 1 
    from S$58.99
    Min. 5 days
  35. Clip
    AS ONE Clip
    It can be used as a memo holder, work aid, light holder, etc.
    Arm Length (mm)  320  Material  Chrome-plated 
    Rating:
    40%
    Discontinued
  36. Mug clip
    AS ONE Mug clip
    Discontinued
  37. pinch
    SANSYO pinch
    Tip Width (mm)  About 14  Overall Length (mm)  About 63  Material  Stainless steel 
    Discontinued
  38. All-purpose rack for nylon-coated beakers
    AS ONE All-purpose rack for nylon-coated beakers
    As ONE Part Number  5-5704-01 
    Discontinued
  39. Parts clip
    SANSYO Parts clip
    Lock and hold the sandwiched parts. It can be used as a clamp or radiator when soldering electronic parts.
    Overall Length (mm)  143  Mass (g)  30  Material  Stainless steel 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction