All Category

Lab Stands

View : Grid List
Filter

Items 1 - 40 of 293

Set Ascending Direction
  1. Steel Stand Tripod
    MonotaRO Steel Stand Tripod
    The pedestal is heavy and can be used as an experimental stand. As a support for installing and fixing equipment * Do not use for anything other than its intended purpose. * Do not use it for hitting like a hammer.
    Shaft Diameter (Φmm)  10  Material  Prop/steel, base/cast iron 
    Rating:
    73%
    from S$28.99
    Min. 2 days
  2. Color pedestal
    Tokyo Glass Kikai (TGK) Color pedestal
    It has better acid resistance than conventional ones, and is lightweight and durable.
    Diameter (Φmm)  65  Specification  1 support hole  Mass (g)  85  TGK Part No.  0437-54-66-21  Material  Hydronalium alloy Φ12  Size  For Φ13mm frame bar 
    from S$17.99
    Min. 5 days
  3. Flat Stand
    AS ONE Flat Stand
    As ONE Part Number  1-7212-01  Base Dimensions (mm)  280×200×35  Pedestal shape  Flat type 
    from S$199.90
    Min. 8 days
  4. pedestal
    Tokyo Glass Kikai (TGK) pedestal
    from S$22.99
    Min. 23 days
  5. H-Shaped Stand
    AS ONE H-Shaped Stand
    An H-type base stand with excellent stability. Large and extra large have screws for level adjustment.
    Pedestal shape  H type 
    Rating:
    94%
    from S$38.99
    Min. 2 days
  6. Flat Stand
    AS ONE Flat Stand
    Material (Shorter Rule)  Cast iron (bake finish)  Pedestal shape  Flat type 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  7. Tripod Stand
    AS ONE Tripod Stand
    Material (Shorter Rule)  Cast iron (bake finish)  Pedestal shape  Three feet 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  8. Assembly Rod (with Pipe Cap)
    AS ONE Assembly Rod (with Pipe Cap)
    Used for assembling unit stands, etc. It is a standard product of the unit stand. * We do not deliver to private homes (detached houses / apartments).
    Wall Thickness (mm)  Outer Diameter (Φmm)  13  Included Accessories  With pipe cap (made of PE) 
    Rating:
    100%
    from S$5.89
    Min. 2 days
  9. Small stand
    KENIS Small stand
    Material (Support Pillar)  Stainless bar (SUS304)  Base Dimensions (mm)  160×110  Material (Foot Plate)  Cast iron  Height (mm)  350  Mass (kg)  1.1  Pillar Width (mm)  Φ9×350  Shaft Diameter (Φmm) 
    from S$63.99
    Min. 2 days
  10. Flexible stand (laboratory stand)
    KENIS Flexible stand (laboratory stand)
    ● This is a flexible stand to be mounted on a laboratory stand. ● Stable fixation and free bending of the strut make it easy to use. ● Clamps are designed to accommodate a variety of objects, ranging from tubes such as test tubes to sheet-like instruments.
    Clamping Width (mm)  3~50  Overall Length (mm)  680  Load capacity (g)  About 500  Tightening Range (mm)  Up to 60  Arm Dimensions (mm)  Φ13×450 
    from S$159.90
    Min. 2 days
  11. Magnet Stand
    HOZAN (HOZAN TOOL INDUSTRIAL) Magnet Stand
    A stand that can be easily fixed to a metal surface with a strong magnet. It can be fixed with a single switch on the main unit. Since the tip is a camera screw, you can attach a CCD camera, digital camera, etc. A metal base plate is also included so that it can be used even in places where magne... Read More
    Mass (kg)  1.5  Included Accessories  Metal base plate Long axis 300mm  Screws  (Camera) 1/4 inch screw 
    from S$129.90
    Min. 2 days
  12. Flexible stand
    KENIS Flexible stand
    ● A convenient stand with clip-type scissors attached to the flexible strut. ● Clips with silicone rubber are convenient for holding frequently used thermometers, sensors, test tubes, and flasks.
    Mass (kg)  1.6  Base Dimensions (mm)  Φ140×14  Shaft Diameter (Φmm)  13  Pillar  Flexible arm Φ13 × 300  Material (Foot Plate)  metallic  Height (mm)  300 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  13. Stand Set Clamp Rotation Type
    Yamanaka Stand Set Clamp Rotation Type
    The clamp part rotates and can be fixed at any angle.
    Dimension (mm)  140×140×20 
    Rating:
    90%
    from S$89.99
    Min. 2 days
  14. Thermometer Sensor Stand
    AS ONE Thermometer Sensor Stand
    The flexible arm allows the thermometer sensor to be placed in any position.
    Tightening Range (mm)  3~50  Mass (g)  700 (base) 
    from S$99.90
    Min. 2 days
  15. Stand with Adjuster
    AS ONE Stand with Adjuster
    Comes with an adjuster that allows you to adjust the levelness of the base. Comes with casters that are convenient for moving.
    Mass (kg)  About 8 
    from S$299.90
    Min. 2 days
  16. Stainless Steel Pipe CL8002 Series
    CLIMBING Stainless Steel Pipe CL8002 Series
    * We do not deliver to private homes (detached houses / apartments).
    from S$6.49
    Min. 2 days
  17. Universal Assembly Stand
    AS ONE Universal Assembly Stand
    As it is an assembly type, it is easy to store and move, and the length of the rod can be freely decided by connecting. The dimensions of the assembly rod are Φ13 x 260 mm.
    Rating:
    80%
    from S$16.99
    Min. 2 days
  18. Stand (with Adjuster)
    AS ONE Stand (with Adjuster)
    Comes with an adjuster that allows you to adjust the levelness of the base. The WHC type has casters that are convenient for moving.
    Shaft Diameter (Φmm)  19  Height (mm)  800  Mass (kg)  About 8  Material (Support Pillar)  Stainless steel (SUS304)  Prop size (mm)  Φ19×800 
    from S$339.90
    Min. 2 days
  19. Stand
    AS ONE Stand
    Since the base is U-shaped, there is plenty of space.
    As ONE Part Number  1-7490-01  Shaft Diameter (Φmm)  16  Height (mm)  700 
    Rating:
    100%
    from S$239.90
    Min. 4 days
  20. Adjustable Stand
    AS ONE Adjustable Stand
    By turning the handle, you can easily adjust the height (about 7 mm per rotation). Since it is a gear mechanism, fine adjustment is possible.
    Base dimensions (vertical x horizontal) (mm)  (Outside) 330 × 270, (inside) 260 × 190  Movable range (mm)  (Up and down) 400  Shaft Diameter (Φmm)  16  Allowable Load (kg)  4.5  As ONE Part Number  6-423-01  Mass (kg)  6.5  Height (mm)  700  Shaft Dia. x Length L (Φmm x mm)  Φ16×700 
    from S$799.90
    Min. 2 days
  21. Square stand
    KENIS Square stand
    Since the equipment is placed on the stand, it can be prevented from tipping over and can be installed anywhere in a space-saving manner. The horizontal pipe is square and does not rotate even when a muff is fixed.
    Shaft Diameter (Φmm)  13  Height (mm)  500  Material  Stainless steel (SUS304)  Included Accessories  Stainless steel muff SS x 2  Pillar Width (mm)  Φ13 × 500 × 2 pcs 
    from S$179.90
    Min. 2 days
  22. Middle Stable Table
    AS ONE Middle Stable Table
    When assembling the stand on the test bench or on the floor, support the assembly rod to stabilize the stand. It can also be used for wall mounting and can be screwed. * Wood screws are not included.
    Suitable Pipe Diameter (Φmm)  Φ13 
    from S$12.99
    Min. 4 days
  23. Stainless Steel Pipe Φ16
    Yamanaka Stainless Steel Pipe Φ16
    Please use it to improve the strength of the unit stand and frame.
    Material  SUS304 pipe 
    from S$6.89
    Min. 16 days
  24. Accessory stand
    KENIS Accessory stand
    A stand that allows small items of different lengths to stand together in a stable manner. The bottom is made of elastomer rubber and does not damage the tip of tweezers. Parts can be disassembled and cleaned.
    Dimension (mm)  118×61×133  Inner Diameter (Φmm)  49 
    from S$19.99
    Min. 2 days
  25. Multi stand
    SANPLATEC Multi stand
    Hold the opener in the air to prevent contamination! Other useful functions that can be used. Since the columns can be expanded and contracted, the height position can be adjusted. For nozzle hooking when refilling chemicals in cleaning bottles. In the protocol holder.
    Outer dimensions (W x H) (mm)  250×320~550  Model Number  26939  Material (Main Unit)  Iron (chrome plating)  Material (Clip)  polystyrene 
    Rating:
    100%
    from S$29.99
    Min. 6 days
  26. U-Type Stand
    AS ONE U-Type Stand
    Included Accessories  1 piece of muff  Shaft Diameter (Φmm)  16  Base Dimensions (mm)  287 x 175 (inner size)  As ONE Part Number  6-424-01  Height (mm)  700  Mass (kg)  About 4  Pedestal shape  U shape  Outer Dia. x Height H (Φmm x mm)  Φ16 × 700 (Pipe) 
    from S$289.90
    Min. 4 days
  27. Fastening bracket C type
    SANSYO Fastening bracket C type
    Made of die-cast aluminum, it is lightweight and compact.
    Overall Height (mm)  Body: 125  Suitable Pipe Diameter (Φmm)  13  Installable width (mm)  ~55  Standard  1 fastening 
    from S$32.99
    Min. 2 days
  28. Stand set
    SANSYO Stand set
    A stand, S-shaped muff, and light clamp are included in the set. The S-type muff has a zinc alloy die-cast chrome-plated finish.
    Mass (kg)  1.5  Shaft Diameter (Φmm)  10  Height (mm)  600  Material (Shorter Rule)  Cast iron urethane resin baking finish  Material (Support Pillar)  SUS304 pipe  Dimensions, A x B (mm)  Stand: 245 × 140  Specification  With bottom three-point cushion rubber  Prop size (mm)  Φ10×600 
    from S$99.90
    Min. 2 days
  29. Flexible stand
    KENIS Flexible stand
    A flexible support stand with a clip with a pan head. Since the clip part can be moved freely with the pan head, you can easily and securely fix things that were difficult to support with a conventional stand.
    Height (mm)  300  Material (Foot Plate)  metallic  Shaft Diameter (Φmm)  13  Mass (kg)  1.6  Base Dimensions (mm)  Φ140×14  Pillar  Flexible arm Φ13 × 300 
    from S$199.90
    Min. 4 days
  30. Flat table
    KENIS Flat table
    Height (mm)  500  Shaft Diameter (Φmm)  Material (Foot Plate)  Cast iron  Pedestal shape  Flat type  Material (Support Pillar)  Stainless steel shaft  Pillar Width (mm)  Φ9×500 
    from S$69.99
    Min. 3 days
  31. Iron tripod stand
    KOKUGO Iron tripod stand
    Pedestal shape  Three feet 
    from S$29.99
    Min. 6 days
  32. Large Stand
    AS ONE Large Stand
    A stand for large stirrers and large tanks.
    Shaft Diameter (Φmm)  16  As ONE Part Number  4-3042-01  Height (mm)  900  Mass (kg)  About 4.2  Prop size (mm)  Φ16×900 
    from S$499.90
    Min. 4 days
  33. Stainless steel H type stand set product
    TERAOKA (ANEX) Stainless steel H type stand set product
    It is attached with an adjusting screw so that it is stable even on uneven surfaces.
    Pedestal shape  H type  Material  Stainless steel (SUS304) 
    from S$539.90
    Min. 3 days
  34. Stainless Steel H Type Stand with Support
    Tokyo Glass Kikai (TGK) Stainless Steel H Type Stand with Support
    Suitable for laboratories that dislike rust and corrosion.
    Pedestal shape  H type  Specification  With leveling knob 
    from S$699.90
    Min. 6 days
  35. Connector
    AS ONE Connector
    You can tighten and fix the assembly rod for the unit stand at the intersection. KS-13 is a connector that can be used not only for round pipes but also for square pipes.
    Suitable Pipe Diameter (Φmm)  13  Material  Stainless steel (SUS304) 
    from S$12.99
    Min. 4 days
  36. Three-legged stand  With support
    Tokyo Glass Kikai (TGK) Three-legged stand With support
    It is a baking finish (with stainless steel support).
    Shaft Diameter (Φmm)  12  Pedestal shape  Three feet  Specification  With pillar  Material  Zinc alloy 
    from S$48.99
    Min. 5 days
  37. Sensor stand
    NARIKA Sensor stand
    It is a convenient stand for fixing various sensors such as pH sensors and temperature sensors of data loggers and various digital measuring instruments. As it is a compact stand, it does not take up space during experiments.
    Dimension (mm)  130×110×370  Type  SN-2 (2 free scissors)  Material  Stainless steel 
    from S$149.90
    Min. 2 days
  38. Round pedestal
    SANSYO Round pedestal
    Suitable Pipe Diameter (Φmm)  13  Included Accessories  3 screws  Pedestal shape  Round type 
    from S$13.99
    Min. 6 days
  39. Free arm stand clamp head set FCP-55
    TERAOKA (ANEX) Free arm stand clamp head set FCP-55
    Please use it for holding PH meters, measuring instruments, simple equipment, and observing plants.
    Dimension (mm)  (Free arm) 16 x 300  Mass (g)  3191  Tightening Range (mm)  3~55  Trusco Part No.  413-9488 
    from S$199.90
    Min. 2 days
  40. Flat Stand (Stainless Steel Shaft)
    AS ONE Flat Stand (Stainless Steel Shaft)
    Pedestal shape  Flat type 
    from S$64.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 293

Set Ascending Direction