All Category

Laboratory Stand Assembly

A prefabricated mount is one of the instruments used in scientific research and laboratories. It can be placed on a test bench and attached to experimental equipment and glassware to conduct research and experiments. There are stand types that can be used by adding a base as is, sets that have parts, and systems that can be freely assembled by adding parts. There are frame bars, columns, bolt screws, bases to prevent them from falling down, equipment to which the bases are attached, and anti-earthquake brackets.
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction
  1. Tightening Bracket
    Yamanaka Tightening Bracket
    ● Small size and light weight, so it does not interfere with the mounting position if it is fixed on the table. ●ALJ has two posts, so it can be fixed not only to the top plate in the horizontal direction but also to the vertical direction.
    Suitable Bit Shank Diameter (Φmm)  13  Material  Aluminum die casting  Tightening Range (mm)  ~55 
    from S$32.99
    Min. 2 days
  2. Fine Frame rod Stainless
    Tokyo Glass Kikai (TGK) Fine Frame rod Stainless
    Outer Diameter (Φmm)  12 
    from S$9.19
    Min. 6 days
  3. Attachment for Unit Stand
    Yamanaka Attachment for Unit Stand
    ● The connecting base is the base of the unit stand. Mount the pipe fixture provided in the groove in the center, and stand the column. ● The intermediate stabilizing table supports and stabilizes the assembly bars to be assembled on a desk or the like.
    Applicable Pipe Outer Diameter (Φmm)  13 
    from S$12.99
    Min. 2 days
  4. Pipe cap
    Yamanaka Pipe cap
    from S$7.39
    Min. 2 days
  5. Pipe Coupler
    Yamanaka Pipe Coupler
    A tightening bracket that fixes the intersection of assembly pipes.
    from S$12.99
    Min. 2 days
  6. Unit Stand
    AS ONE Unit Stand
    A stainless steel experimental stand with excellent strength and corrosion resistance. It can be freely assembled and connected according to the research / experiment content.
    Base Dimensions (mm)  50×300×30 
    from S$559.90
    Min. 4 days
  7. Fine cut ring
    Tokyo Glass Kikai (TGK) Fine cut ring
    from S$33.99
    Min. 6 days
  8. Unit stand
    Yamanaka Unit stand
    It is an all-stainless steel unit stand including columns, bases, and connectors. A square pipe is used for the cross member. Since fixtures such as clamps do not rotate, damage accidents can be prevented. Two stainless steel muffs for both rounded corners are included, so you can use your existi... Read More
    Type  double 
    from S$1,099.00
    Min. 10 days
  9. Stainless pipe
    Yamanaka Stainless pipe
    Included Accessories  Pipe cap  Material  Stainless steel SUS304 
    from S$8.49
    Min. 3 days
  10. Frame bar made of SUS304
    Tokyo Glass Kikai (TGK) Frame bar made of SUS304
    Material  SUS304 
    from S$11.99
    Min. 5 days
  11. Fine coupling bolt screw
    Tokyo Glass Kikai (TGK) Fine coupling bolt screw
    Tightening range: Approximately 8 to 13Φ
    Remark  Bolt screw  TGK Part No.  350-54-65-02 
    from S$9.99
    Min. 6 days
  12. Stainless steel system stand base stopper SUB999
    TERAOKA (ANEX) Stainless steel system stand base stopper SUB999
    It is a part for fixing the prefabricated stainless system stand on the floor or the laboratory table. Please be sure to use it to use the stand safely. (Fixing screws are not included)
    Mass (g)  32.0  Trusco Part No.  413-9283  Material  Stainless steel (SUS304) 
    from S$38.99
    Min. 32 days
  13. Round table
    Tokyo Glass Kikai (TGK) Round table
    Hydronalium alloy It has excellent acid resistance compared to conventional products, and is lightweight and durable.
    TGK Part No.  0437-55-08-11  Suitable Pipe Diameter (Φmm)  13  Diameter (Φmm)  65  Color  Black 
    from S$19.99
    Min. 8 days
  14. Unit Stand
    AS ONE Unit Stand
    As ONE Part Number  1-7217-01  Dimension (mm)  1000×1000  Shaft Diameter (Φmm)  13  Stand  600mm×140mm 
    from S$589.90
    Min. 13 days
  15. Side lock
    SANSYO Side lock
    Material  SUS304  Suitable for  For 13Φmm 
    from S$32.99
    Min. 9 days
  16. Compact unit
    SANSYO Compact unit
    A lightweight and compact unit stand that does not take up space. The pedestal part can be fixed and it can be used safely.
    Dimensions, Width W x Depth D x Height H (mm)  500×415×800  Material  SUS304, connecting stand: 
    from S$469.90
    Min. 9 days
  17. Stainless steel system stand SUS-900
    TERAOKA (ANEX) Stainless steel system stand SUS-900
    By adding pipes and muffs, you can create various variations of assembly stands. It helps prevent rusting in laboratories and laboratories and keeps the aesthetics of the room.
    Height (mm)  1000  Mass (kg)  11.7  Trusco Part No.  413-9666  Length (mm)  437  Width (mm)  900  Size  Medium  Material  Stainless steel (SUS304) 
    from S$1,499.00
    Min. 3 days
  18. All stainless steel stand (SUS)
    Tokyo Glass Kikai (TGK) All stainless steel stand (SUS)
    All finished with stainless steel SUS304. When fixing the base to the laboratory table, please use the special metal fittings (not including screws).
    from S$1,999.00
    Min. 6 days
  19. Stainless steel assembly stand
    SANSYO Stainless steel assembly stand
    With adjuster
    Dimensions, A x B (mm)  585×355  Pillar Width (mm)  Φ12×1000 
    from S$259.90
    Min. 9 days
  20. Stainless steel prop
    KENIS Stainless steel prop
    from S$27.99
    Min. 3 days
  21. Sunken rack
    SANSYO Sunken rack
    Since the main body is rotatable, the equipment can be taken in and out smoothly. It is a net type and can be used on both sides. Can be stored efficiently. If you use a saucer, you can also use it as a dry stand. The parts that come into contact with the equipment are coated with highly chemical... Read More
    Dimensions (Width W x Height H) (mm)  400×568 
    from S$299.90
    Min. 9 days
  22. Assembly base
    Tokyo Glass Kikai (TGK) Assembly base
    Type  Type B  TGK Part No.  0437-55-03-10 
    from S$1,299.00
    Min. 23 days
  23. Sanken Rack SC
    Sanwa Kaken Kogyo Sanken Rack SC
    from S$29.99
    Min. 11 days
  24. Stainless steel assembly stand
    SANSYO Stainless steel assembly stand
    Please use the frame bar of Φ13mm standing at the four corners.
    Dimensions, A x B (mm)  665×355 
    from S$299.90
    Min. 9 days
  25. SS type system stand
    SANSYO SS type system stand
    A multi-purpose experimental stand consisting of a base SSB, a pipe, a C-shaped muff, and a sliding diagonal reinforcement rod.
    from S$1,399.00
    Min. 9 days
  26. Sunken rack
    SANSYO Sunken rack
    from S$16.99
    Min. 9 days
  27. Unit stand
    SANSYO Unit stand
    from S$1,299.00
    Min. 9 days
  28. Fine stand fastener vise type
    Tokyo Glass Kikai (TGK) Fine stand fastener vise type
    Like the upper part of the image, there is a hole in the lower part so that it can be bolted.
    Upper hole diameter (Φmm)  16  Mass of Main Unit (g)  About 1300  Material  Steel baking finish  Dimension (mm)  W95×H148 
    from S$279.90
    Min. 5 days
  29. Fine assembly type stand
    Tokyo Glass Kikai (TGK) Fine assembly type stand
    As a universal assembly type pedestal in the laboratory, a pedestal of any shape and dimensions can be installed on the laboratory table, on the floor, or on the wall surface according to the purpose. We also have a wide range of necessary parts and various accessories.
    from S$1,299.00
    Min. 5 days
  30. Stainless system stand
    SANSYO Stainless system stand
    A beautiful, lightweight, sturdy, durable and corrosion resistant stand.
    Type  Single type  Material  SUS304 
    from S$1,799.00
    Min. 9 days
  31. Fine prop SUS304 male screw type Φ12 × 1500mm
    Tokyo Glass Kikai (TGK) Fine prop SUS304 male screw type Φ12 × 1500mm
    Outer Diameter (Φmm)  12  Length (mm)  1500  Included Accessories  Male screw, nut, washer  Material  Stainless steel (SUS304) 
    from S$59.99
    Min. 5 days
  32. Fine assembling base II
    Tokyo Glass Kikai (TGK) Fine assembling base II
    Type  Type II set  TGK Part No.  350-54-60-12 
    from S$1,999.00
    Min. 6 days
  33. Stainless system stand S-600
    TERAOKA (ANEX) Stainless system stand S-600
    By adding pipes and muffs, you can create various variations of assembly stands. It helps prevent rusting in laboratories and laboratories and keeps the aesthetics of the room.
    Mass (kg)  10.7  Height (mm)  1000  Trusco Part No.  413-9658  Length (mm)  437  Width (mm)  600  Size  Material  Stainless steel (SUS304) 
    from S$1,499.00
    Min. 32 days
  34. Fine round table 70mm
    Tokyo Glass Kikai (TGK) Fine round table 70mm
    Specification  With 3 set screws  TGK Part No.  350-54-63-01  Diameter (Φmm)  70 
    from S$27.99
    Min. 6 days
  35. Assembly Stand
    AS ONE Assembly Stand
    from S$689.90
    Min. 4 days
  36. Assembled stand base
    SANSYO Assembled stand base
    Mass (kg)  1.8  Material  Casting (for chemical coating) 
    from S$86.99
    Min. 9 days
  37. Fine assembly type frame I
    Tokyo Glass Kikai (TGK) Fine assembly type frame I
    TGK Part No.  350-54-60-11  Type  Type I set 
    from S$1,299.00
    Min. 6 days
  38. Seismic bracket for system stand
    Tokyo Glass Kikai (TGK) Seismic bracket for system stand
    All finished with stainless steel SUS304. When fixing the base to the laboratory table, please use the special metal fittings (not including screws).
    TGK Part No.  561-55-17-04 
    from S$38.99
    Min. 6 days
  39. System stand
    Tokyo Glass Kikai (TGK) System stand
    The system stand can be assembled as an experimental stand according to the purpose by combining various parts. A stand designed for assembling glass equipment. Since it has the potential to develop as a system, it is possible to assemble a device of any shape and size simply by adding parts. The... Read More
    from S$1,399.00
    Min. 6 days
  40. Sanken Rack SC Flask Set
    Sanwa Kaken Kogyo Sanken Rack SC Flask Set
    Type  Sanken Rack Made of iron / resin coating 
    from S$499.90
    Min. 11 days
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction