All Category

Lab Jacks

Lab jack is a tool to adjust the height of equipment and supplies during research and experiment. There are ratchet handle type, knob type, jack-up type, etc. for height adjustment. Models with a remote switch can be operated remotely. Types with different top and bottom plate sizes can be used on both sides according to the application. There are various materials such as stainless steel, aluminum, steel and polycarbonate. You can choose from a variety of lineups that differ in weight, durability, ease of handling, resistance to rust, and load resistance.
View : Grid List
Filter

Items 1 - 40 of 105

Set Ascending Direction
  1. Lab Jack
    MonotaRO Lab Jack
    You can adjust the required height by simply turning the handle on the side. It has rubber feet, so it has excellent stability. As it is SUS304, it is resistant to rust. For adjusting the height of physics and chemistry equipment and supplies during research and experiments * Do not use for anyth... Read More
    Allowable Load (kg)  About 10  Material  SUS304 
    Rating:
    82%
    from S$76.99
    Min. 2 days
  2. Aluminum Lab Jack
    MonotaRO Aluminum Lab Jack
    You can adjust the required height by simply turning the handle on the side. For adjusting the height of physics and chemistry equipment and supplies during research and experiments * Do not use for anything other than its intended purpose.
    Rubber Foot  (Bottom diameter) 22mm, (Height) 1.7mm  Top Plate Dimensions (mm)  150×150  Maximum Height (mm)  250  Minimum Height (mm)  57  Mass (kg)  About 1.2  Allowable Load (kg)  About 10  Color  Blue 
    Rating:
    88%
    from S$99.90
    Min. 2 days
  3. Color jack
    KOKUGO Color jack
    Made of aluminum alloy, it is very light and convenient to handle. Brass material is used for the shaft screw, so there is no need to worry about wear. Made of anti-corrosion alloy, there is no need to worry about magnetism or rust. Although it is made of light alloy, it has a robust design and i... Read More
    from S$229.90
    Min. 6 days
  4. Lab Jack Stainless Ratchet Handle Standard Type
    TERAOKA (ANEX) Lab Jack Stainless Ratchet Handle Standard Type
    Since the ratchet handle is a lever switching type, it is not necessary to remove it from the shaft and replace the front and back when raising and lowering.
    from S$479.90
    Min. 3 days
  5. Lab Jack SUS304
    Wasass Lab Jack SUS304
    Used to move the height of heavy objects. If you rotate the knob, you can move it up and down in parallel smoothly. For adjusting the height of physics and chemistry equipment and supplies during research and experiments
    Specification  Knob type 
    Rating:
    82%
    from S$99.99
    Min. 2 days
  6. Color Jack
    Wasass Color Jack
    Made of aluminum alloy, it is lightweight. Since brass is used for the shaft screw, it is resistant to wear and durable. It is a lab jack that does not have to worry about magnetism or rust because it is anti-corrosion processed. For adjusting the height of physics and chemistry equipment and sup... Read More
    from S$199.90
    Min. 2 days
  7. Aluminum Alloy Lab Jack
    KENIS Aluminum Alloy Lab Jack
    Static Load Capacity (kg)  60 
    from S$119.90
    Min. 2 days
  8. Anti-slip seat for lab jack
    ARAM Anti-slip seat for lab jack
    ● Silicone rubber sheet for anti-slip to be placed on the top or bottom of the lab jack. ● Excellent in heat resistance (200°C), cold resistance (-50°C), chemical resistance, and oil resistance.
    Material  Silicon rubber  Thickness (mm) 
    from S$5.89
    Min. 2 days
  9. Lab Jack SUS304
    Wasass Lab Jack SUS304
    Used to move the height of heavy objects. If you rotate the ratchet, you can move it up and down in parallel smoothly. For adjusting the height of physics and chemistry equipment and supplies during research and experiments
    Specification  Ratchet type 
    from S$299.90
    Min. 2 days
  10. Lab Jack (Ratchet Type)
    Wasass Lab Jack (Ratchet Type)
    The knob type handle of the lab jack has been changed to a ratchet type handle, and the top plate can be moved up and down more smoothly. The height of the top plate can be adjusted freely, which is convenient for using optical equipment, heaters, stirrers, etc. at the required height.
    Rating:
    100%
    from S$279.90
    Min. 2 days
  11. Laboratory Jack
    AS ONE Laboratory Jack
    Since it uses a double-threaded screw that moves up and down quickly, it can move up and down about 45 mm with one rotation of the knob.
    Allowable Load (kg)  20  Maximum Height (mm)  245  Minimum Height (mm)  75  Range of Length Adjustment  75~245  Type  Knob type 
    from S$159.90
    Min. 2 days
  12. Precise Lab Jack
    AS ONE Precise Lab Jack
    Rotate the handle for smooth, parallel vertical movement. Although the structure is a pantograph method, high parallelism has been achieved by unique ingenuity, high machining accuracy, and clever adjustment technology. For adjusting the height of physics and chemistry equipment and supplies duri... Read More
    Parallelism (mm)  0.1  Resolution (mm)  0.1  Parallelism (μm)  100  Material  Aluminum  Surface Treatment  BAL (Chroumite treatment)  Moving guide  Pantograph method 
    Rating:
    90%
    from S$899.90
    Min. 2 days
  13. Lab jack (knob type)
    Tokyo Glass Kikai (TGK) Lab jack (knob type)
    It is a convenient lab jack that has different top and bottom plate dimensions and can perform two roles with one unit. For adjusting the height of physics and chemistry equipment and supplies during research and experiments
    Specification  Knob type  Material  Upper and lower plates / SUS304 
    from S$199.90
    Min. 2 days
  14. Lab jack with silicone rubber (knob type)
    KENIS Lab jack with silicone rubber (knob type)
    A color lab jack whose jack is made of stainless steel (SUS430) and whose upper and lower plates are coated with silicone rubber. The upper and lower plates have rounded corners. In addition, the silicone rubber prevents it from skidding even on a table, so it can be used safely.
    Range of Length Adjustment  75~250  Maximum Height (mm)  250  Allowable Load (kg)  27  Minimum Height (mm)  75 
    from S$299.90
    Min. 2 days
  15. Color Lab Jack BOY Series
    Swiss Boy Color Lab Jack BOY Series
    The material is a light alloy that has been protected from corrosion by the electrolytic treatment method, so it does not become magnetic. Fine pitch adjustment is possible, and there is no need for locking. * Do not move up and down with objects on it.
    from S$399.90
    Min. 2 days
  16. Laboratory Jack (Ratchet Type)
    AS ONE Laboratory Jack (Ratchet Type)
    For adjusting the height of physics and chemistry equipment and supplies during research and experiments
    Type  Ratchet type  Specification  Ratchet type 
    from S$769.90
    Min. 2 days
  17. Aluminum color jack
    SANSYO Aluminum color jack
    A robust, light and colorful aluminum lab jack. The vertical movement is very smooth, and you can use the table widely by using the auxiliary plate (sold separately). It is color-coded by size.
    Material  Aluminum 
    from S$249.90
    Min. 2 days
  18. Lab jack knob type
    SIBATA SCIENTIFIC TECHNOLOGY Lab jack knob type
    You can adjust the height by turning the knob-type handle. The handle has a shape that fits in the hand and makes it easy to apply force. It is also possible to reverse the orientation of the top plate and bottom plate. For adjusting the height of physics and chemistry equipment and supplies duri... Read More
    Top Plate Dimensions (mm)  200×200  Bottom Plate Dimensions (mm)  230×230  Allowable Load (kg)  25  Maximum Height (mm)  300  Minimum Height (mm)  80  Range of Length Adjustment  80~300 
    from S$379.90
    Min. 4 days
  19. Coated Lab Jack
    AS ONE Coated Lab Jack
    Since it uses a double-threaded screw that moves up and down quickly, it can move up and down about 45 mm with one rotation of the knob. The top surface is coated with fluororesin. For adjusting the height of physics and chemistry equipment and supplies during research and experiments
    Allowable Load (kg)  20 (static load)  Maximum Height (mm)  245  Minimum Height (mm)  75  Range of Length Adjustment  75~245  Surface Treatment  Fluorine resin coating  Type  Knob type (Double thread type) 
    Rating:
    20%
    from S$219.90
    Min. 4 days
  20. Lab jack (knob type)
    Wasass Lab jack (knob type)
    The height of the top plate can be adjusted with the handle on the side, which is convenient for using optical equipment, heaters, stirrers, etc. at the required height.
    from S$149.90
    Min. 4 days
  21. Precision Lab Jack
    AS ONE Precision Lab Jack
    It can move up and down in parallel in the Z-axis direction. The pantograph method is adopted, and the height of heavy objects can be adjusted by rotating the handle. Tilt stages of the same size can be connected to the stage surface.
    from S$859.90
    Min. 2 days
  22. Lab Jack SwissBoy
    SANSYO Lab Jack SwissBoy
    Made of oxidized aluminum (excluding spindle). It is robust and stable, and can be raised and lowered lightly and smoothly. You can also fine-tune the height. * Weight resistance is static load (weight that can be withstood in a stationary state).
    Material  Aluminum 
    from S$399.90
    Min. 6 days
  23. Lab jack ratchet handle type stainless steel type
    TERAOKA (ANEX) Lab jack ratchet handle type stainless steel type
    Since the ratchet handle is a lever switching type, it is not necessary to remove it from the shaft and replace the front and back when raising and lowering. For adjusting the height of physics and chemistry equipment and supplies during research and experiments
    Specification  Ratchet handle type 
    from S$959.90
    Min. 32 days
  24. Lab jack knob handle standard type SS20-23
    TERAOKA (ANEX) Lab jack knob handle standard type SS20-23
    It is a lab jack for inspection and experiment that can repeatedly move up and down smoothly with a light handle operation using thrust bearings on the handle shaft, and can obtain stable up and down with less lateral sway.
    Trusco Part No.  135-4604  Opening Width (mm)  200  Height (mm)  80~300  Uniform Load (kg)  25  Mass (kg)  3.4  Length (mm)  200 
    from S$389.90
    Min. 5 days
  25. Lab Jack Ratchet Type
    SIBATA SCIENTIFIC TECHNOLOGY Lab Jack Ratchet Type
    A thrust bearing is incorporated in the rotating shaft, and by continuously moving the ratchet handle up and down or rotating, it can be raised and lowered smoothly. Raising and lowering the top plate is one-touch operation with the switching lever of the ratchet handle. The ratchet uses durable ... Read More
    Top Plate Dimensions (mm)  200×200  Bottom Plate Dimensions (mm)  230×230  Allowable Load (kg)  25  Maximum Height (mm)  300  Minimum Height (mm)  80  Range of Length Adjustment  80~300 
    from S$559.90
    Min. 4 days
  26. Terra jack knob type
    SANSYO Terra jack knob type
    Stable vertical movement with little lateral shaking. It goes up and down smoothly with a light handle operation. Since the sizes of the top plate and bottom plate are different, please use them upside down depending on the purpose of use (excluding 30-30 and 40-40). * The knob handle is made of ... Read More
    Material (Bearing)  High carbon chromium bearing steel  Material  SUS304 
    from S$199.90
    Min. 9 days
  27. Lab Jack with Silicone Mat
    AS ONE Lab Jack with Silicone Mat
    Since the upper and lower plates are covered with silicone rubber, it does not slip easily and prevents falling when a glass container etc. is placed on it.
    Maximum Height (mm)  250  Allowable Load (kg)  27  Minimum Height (mm)  75  Range of Length Adjustment  75~250 
    from S$299.90
    Min. 4 days
  28. Color Lab Jack
    Swiss Boy Color Lab Jack
    Since it is electrolyzed aluminum, it does not easily corrode and has excellent chemical resistance. Easy to operate and stable. * We do not deliver to private homes (detached houses / apartments).
    from S$379.90
    Min. 6 days
  29. Lab jack knob handle type standard type SS18-20
    TERAOKA (ANEX) Lab jack knob handle type standard type SS18-20
    It is a lab jack for inspection and experiment that can repeatedly move up and down smoothly with a light handle operation using thrust bearings on the handle shaft, and can obtain stable up and down with less lateral sway.
    Height (mm)  70~250  Mass (kg)  Length (mm)  180  Uniform Load (kg)  20  Trusco Part No.  135-7718  Opening Width (mm)  180 
    from S$379.90
    Min. 3 days
  30. Lab jack knob type
    SANSYO Lab jack knob type
    * Please consider the driving load as a guideline of 40% of the static load.
    from S$149.90
    Min. 6 days
  31. Auto Lab Jack
    AS ONE Auto Lab Jack
    For adjusting the height of physics and chemistry equipment and supplies during research and experiments * LJS-RSW is a remote switch only.
    from S$199.90
    Min. 14 days
  32. Laboratory jack knob type
    KOKUGO Laboratory jack knob type
    Upper and lower plate stainless steel (SUS304)
    Type  Knob type 
    from S$149.90
    Min. 6 days
  33. Lab jack knob type
    SANSYO Lab jack knob type
    * Please consider the driving load as a guideline of 40% of the static load.
    Dimension (mm)  (Upper board x lower board) 300 x 300  Static Load (kg)  45  Maximum Height (mm)  490  Minimum Height (mm)  88  Lifting Height (mm)  88~490  Specification  Thrust bearing specifications 
    from S$779.90
    Min. 6 days
  34. Auto Lab Jack
    AS ONE Auto Lab Jack
    It is a compact type that is easy to hold in your hand, and can also be used with the Auto Lab Jack LJS-100 (2-7818-01).
    Type  (High speed) Remote switch  As ONE Part Number  3-6776-11 
    from S$169.90
    Min. 14 days
  35. Auto Lab Jack
    AS ONE Auto Lab Jack
    Since the control unit is provided under the jack, it does not take up space on the desk. Up and down (150mm) operates at high speed (about 20 seconds).
    Type  (high speed)  As ONE Part Number  3-6776-01 
    from S$1,699.00
    Min. 14 days
  36. Lab Jack (Ratchet Type, Vertical, Stainless Steel)
    Tokyo Glass Kikai (TGK) Lab Jack (Ratchet Type, Vertical, Stainless Steel)
    The top and bottom plates have different dimensions, and one unit can perform two roles. The 30-inch and 40-inch rotating shafts are made of lot steel (SK-4) with low wear to support the performance load capacity (Max.50 kg). For adjusting the height of physics and chemistry equipment and supplie... Read More
    Allowable Load (kg)  50 
    from S$1,699.00
    Min. 6 days
  37. Precision Lab Jack RJ Series
    Tsukumo Engineering Precision Lab Jack RJ Series
    It can move up and down in parallel in the Z-axis direction. The pantograph method is adopted, and the height of heavy objects can be adjusted by rotating the handle. Tilt stages of the same size can be connected to the stage surface.
    Dimension (mm)  170×270  As ONE Part Number  3-5137-04 
    from S$1,599.00
    Min. 35 days
  38. Lab jack knob handle type standard type SS16-18
    TERAOKA (ANEX) Lab jack knob handle type standard type SS16-18
    It is a lab jack for inspection and experiment that can repeatedly move up and down smoothly with a light handle operation using thrust bearings on the handle shaft, and can obtain stable up and down with less lateral sway.
    Length (mm)  160  Mass (kg)  2.8  Opening Width (mm)  160  Uniform Load (kg)  20  Height (mm)  70~250  Trusco Part No.  135-6159 
    from S$379.90
    Min. 3 days
  39. Vertical telescopic mount (laboratory jack)
    NARIKA Vertical telescopic mount (laboratory jack)
    It is a convenient device that can be widely used as a set of distillation and chemical reaction experimental equipment, a laser beam device, and other vertical movable mounts for experimental equipment.
    from S$159.90
    Min. 6 days
  40. All stainless jack (knob type)
    Wasass All stainless jack (knob type)
    An all-stainless steel lab jack with excellent corrosion resistance and durability.
    from S$499.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 105

Set Ascending Direction