All Category

Pumps for Experiment & Research

View : Grid List
Filter

Items 1 - 40 of 52

Set Ascending Direction
  1. Handy pump CX series
    SEEDS Handy pump CX series
    It has excellent chemical resistance and is available in a wide variety of materials such as PP, PTFE, and SUS, and can be selected according to the application.
    Hose Length (m)  Maximum Pumping Rate (L/min)  30  Maximum Lifting (m)  Underneck Length (mm)  500  Overall Length (mm)  770  Size  Mini (for poly can)  Material (Hose)  SUS flexible  Material  SUS316  Motor  Single phase 100V 
    from S$2,599.00
    Min. 9 days
  2. DC Air Pump
    AS ONE DC Air Pump
    The CM50 series uses a bulk valve for the valve to further improve the airtightness with the valve.
    Rating:
    70%
    from S$139.90
    Min. 2 days
  3. Vampire Pump (R)
    Buerkle Vampire Pump (R)
    Sampling into a special container with a simple piston operation. Although it is small, it can also collect well water and groundwater. Tubes and bottles can be removed with just screws. Since the sample liquid does not pass through the cylinder, there is no contamination.
    Lifting Height (m)  Type  For general use  Included Accessories  HDPE bottle (100, 200, 400mL each) 
    from S$229.90
    Min. 2 days
  4. Peristaltic Pump
    Thermo Fisher Scientific Peristaltic Pump
    A compact perista pump that can be widely adjusted by stepless pump speed adjustment and tube diameter balance. It can be used in both liquids and gases.
    Dimension (mm)  168×120×115  Mass (g)  567  Material  ABS 
    from S$899.90
    Min. 13 days
  5. Perista Pump
    Atto Perista Pump
    Outer Dimensions (Opening W x Depth D x Height H) (mm)  110×150×180  Discharge pressure (kPa)  205.9  Maximum Head (m)  21 
    from S$1,299.00
    Min. 2 days
  6. Air pump
    NARIKA Air pump
    Useful for inflating pencil balloons and balloons.
    Overall Length (mm)  295 
    from S$14.99
    Min. 2 days
  7. Waste Liquid Suction Pump
    Hi-Tech Waste Liquid Suction Pump
    A suction pump suitable for exchanging media for cell culture. The suction bottle is made of polycarbonate and can be autoclaved.
    Dimension (mm)  390×175×280  Power Supply  AC100V・50/60Hz 
    from S$999.00
    Min. 2 days
  8. Hand Pump
    AS ONE Hand Pump
    Made of ABS, it is light and durable against seawater. Since it is a diaphragm type, some dust and earth and sand are okay.
    from S$109.90
    Min. 2 days
  9. Handy Rotary Pump
    AS ONE Handy Rotary Pump
    Lightweight and suitable for carrying. Since PP (polypropylene) and Baitton rubber packing are used for the wetted parts, it has excellent chemical resistance.
    Overall Length (mm)  1330  As ONE Part Number  3-6239-01  Discharge Amount  300mL / rotation  Standard  [Adapter] NPT2 inch  Outer Diameter (Φmm)  [Discharge unit] 25 
    from S$259.90
    Min. 5 days
  10. Air Pump (for PET Bottle Rocket / Water Rocket)
    NARIKA Air Pump (for PET Bottle Rocket / Water Rocket)
    Combined use of PET bottle rocket and water rocket
    Material  plastic  Overall Height (mm)  640 
    from S$53.99
    Min. 6 days
  11. Diaphragm Pump
    Sartorius Japan Diaphragm Pump
    Liquid gas can be sucked at the same time. No need to warm up and you can use it immediately after turning on the power.
    Mass (kg)  1.4  Dimension (mm)  120×170×190  As ONE Part Number  3-4772-01  Maximum Flow Rate (L/min)  4.0  Maximum Suction Pressure (kPa)  40  Power Input (V)  AC100~240(50/60Hz)  Type  Body 
    from S$3,299.00
    Min. 4 days
  12. Air sampling pump
    KOMYO RIKAGAKU KOGYO Air sampling pump
    Operating Temperature / Humidity Range  0 ~ 40 ℃, 0 ~ 90% RH (no condensation)  Flow rate setting range (mL / min)  10~1200  Dimension (mm)  145×54×99  Mass (g)  490  Specification  Built-in flow meter: Mass flow sensor  Structure  Diaphragm suction pump 
    from S$1,599.00
    Min. 3 days
  13. Pressure Pump
    Nichihatsu Jabsco Pressure Pump
    It is completely self-priming and can handle idle running water / seawater.
    As ONE Part Number  1-1503-13  Type  5300mL/min 
    from S$649.90
    Min. 4 days
  14. Desktop Suction System
    Linicon Desktop Suction System
    You can place it anywhere you like, such as pumps, tanks, and tubes. Uses a silent design linear compressor. Despite its small size, it has an air volume of 25 L or more per minute. Tank capacity 4L. Made of PP for improved safety.
    Maximum vacuum pressure (kPa)  -46.7  As ONE Part Number  1-7965-01  Discharge Air Volume, 50/60Hz (L/min)  25  Discharge Air Volume (L/min)  25  Power Consumption (W)  39  TGK Part No.  904-21-46-01  Power Supply  AC100V 50/60Hz 
    from S$1,499.00
    Min. 5 days
  15. PTFE Pump
    AS ONE PTFE Pump
    It is a pump with all-PTFE wetted parts that is used by attaching it to a bottle. As it is a manual type, it is easy to use. * Bottle is not included.
    Suitable for  (Bottle) GL45  As ONE Part Number  1-1361-01  Flow rate  50L / stroke  Diameter x Length (Φmm x mm)  53×185 
    from S$769.90
    Min. 4 days
  16. Ezi-Action Drum Pump
    AS ONE Ezi-Action Drum Pump
    As ONE Part Number  2-8510-01  Model Number  A25/5L  Material  PP (polypropylene), PE (polyethylene)  Discharge Volume (mL)  Up to 160/1 stroke 
    from S$179.90
    Min. 4 days
  17. Air pump (with pressure gauge)
    NARIKA Air pump (with pressure gauge)
    Material  plastic  Overall Height (mm)  640 
    from S$95.99
    Min. 6 days
  18. Metering Pump
    Tokyo Rikakikai Metering Pump
    Power Supply  AC100V 50/60Hz 0.4A 40VA  Flow rate accuracy  ±2% 
    from S$1,699.00
    Min. 4 days
  19. Air pump (with decompression tank) Plastic
    NARIKA Air pump (with decompression tank) Plastic
    Overall Height (mm)  640  Material  plastic 
    from S$49.99
    Min. 6 days
  20. Handy pump
    SEEDS Handy pump
    It has excellent chemical resistance and is available in a wide variety of materials such as PP, PTFE, and SUS, and can be selected according to the application.
    from S$1,699.00
    Min. 9 days
  21. PU20 + peristaltic pump
    Henkel Loctite PU20 + peristaltic pump
    Mass (kg)  2.1  Trusco Part No.  207-2545 
    from S$3,299.00
    Min. 7 days
  22. PERISTA Bio Mini Pump
    AS ONE PERISTA Bio Mini Pump
    A high-precision, high-flow rate perista pump. Illuminated panel switch, the operating status is clearly indicated by point illumination. Since the flow rate setting is a digital dial, it can be set with good reproducibility. Equipped with an external control connector.
    Flow Rate (mL/h)  0.1~1000  Number of channels  Variable flow range  1 to 1000 times  As ONE Part Number  1-7375-01  Allowable viscosity (Pa ・ s)  1.5 (maximum)  Power Cable (m)  1.8  Dimension (mm)  120×160×183  Mass (kg)  2.2  Discharge pressure (kPa)  205.9  Maximum Head (m)  22  Maximum Suction Pressure (kPa)  9.8  Motor  AC induction motor  Power Supply  AC100V(50/60Hz)  Included Accessories  Silicon tube Φ5-3, Φ4-2, Φ3-1mm, 1m each  Priming water  Unnecessary  Suitable Tube  Φ5-3、Φ4-2、Φ3-1、Φ2.5-0.5mm 
    from S$2,899.00
    Min. 5 days
  23. Vampire Pump (R)
    Tokyo Glass Kikai (TGK) Vampire Pump (R)
    Sampling into a special container with a simple piston operation. Although it is small, it can also collect well water and groundwater. Tubes and bottles can be removed with just screws.
    Type  For general use 
    from S$249.90
    Min. 5 days
  24. Water level holding controller
    AS ONE Water level holding controller
    Since the water level sensor is a suction cup type, it can be installed at any depth inside the aquarium. (Cable length: Approximately 300 mm) The water level sensor can be replaced with a foot switch (sold separately), and forced liquid transfer using the foot switch is also possible. There is a... Read More
    As ONE Part Number  1-5802-21  Maximum Flow Rate (L/min)  1.2  Maximum Flow rate  1.2L / min (flow rate adjustable)  Maximum Head (m)  1.8  Included Accessories  AC adapter  Power Supply  AC100~240V 50/60Hz 2.7A  Cable Length (m)  About 1.5  Specification  Water level detection: Float type 
    from S$1,299.00
    Min. 4 days
  25. Metalol Pump
    AS ONE Metalol Pump
    By adopting a planetary rolling mechanism, a fluororesin (PTEF) tube can also be used, so it is possible to process various liquids (MRP-1XT). With an all-metal structure including rollers, it is compact and robust with little wear, and the liquid transfer temperature can be up to 100 ° C.
    Power Cable (m)  1.5  Rotation Speed  100rpm  Mass (kg)  2.5  Suitable viscosity (C P)  3Pa ・ s (3000cP) or less  As ONE Part Number  6-7189-02  Dimension (mm)  82×164×135  Power Supply  AC100V 20W(50/60Hz)  Maximum Suction Pressure (kPa)  About 40  Discharge pressure (kPa)  About 980  Included Accessories  MRP-1XT / PTFE tube Φ1.4 × Φ2.0mm × 1m  Flow Rate (mL/min)  Max1.4 
    from S$1,999.00
    Min. 5 days
  26. DC Motor Small Liquid Pump CM-15W Series
    E.M.P DC Motor Small Liquid Pump CM-15W Series
    A self-contained lightweight compact liquid pump that does not require priming. Achieves low cost with a simple design. A type that changes the direction of the piping port according to the installation location is also available. The voltage can correspond to DC3V / 6V / 12V / 24V. It can also b... Read More
    Type  DC liquid pump 
    from S$169.90
    Min. 26 days
  27. Perista pump
    Atto Perista pump
    Operating Ambient Temperature (℃)  0~40  Number of channels  1 flow path  Motor  AC induction motor  external-control-terminal  None  Main Unit Dimensions (mm)  W110×D150×H180 
    from S$1,299.00
    Min. 4 days
  28. Fine metering pump
    Tokyo Glass Kikai (TGK) Fine metering pump
    The roller set is an integrated type and can be easily attached and detached. The newly developed roller structure reduces entanglement. Since the tube retainer is a tightening adjustment type with screws, it can be adjusted to a constant discharge pressure regardless of the type and thickness of... Read More
    Power Supply  0.4A 40VA AC100V 50/60Hz  Mass (kg)  About 3.1  Liquid feeding direction  Forward / reverse switching possible  Safety function  Thermal protector, fuse  Outer Dimensions (mm)  W137(166)×D145(164)×H177(190)  Flow rate accuracy  ± 2% (repeatability within ± 1%) 
    from S$1,199.00
    Min. 5 days
  29. Manual Pail Pump
    AS ONE Manual Pail Pump
    The wetted part is made of stainless steel (made of SUS316) and has excellent corrosion resistance.
    Discharge Amount  200mL / stroke  As ONE Part Number  3-6236-01  Overall Length (mm)  600  Standard  [Adapter] NPT2 inch  Outer Diameter (Φmm)  [Discharge unit] 13  Viscosity (cP)  [Fluid used] 1000 or less 
    from S$319.90
    Min. 5 days
  30. Pressure reducing pump (simple pump)
    NARIKA Pressure reducing pump (simple pump)
    Junior high school 1st grade Power and pressure A simple pump that can be decompressed by inserting it into a PET bottle or bottle with a diameter of 18 to 20 mm and moving the pump up and down. It can be used for various decompression experiments.
    Dimension (mm)  120×75  Heat Resistance Temperature (℃)  60  Material  ABS resin  Opening Diameter (Φmm)  [Compatibility] 18 to 20 
    from S$13.99
    Min. 6 days
  31. Oilless Suction Pump
    AS ONE Oilless Suction Pump
    from S$1,599.00
    Min. 5 days
  32. Liquid suction system
    VACUUBRAND  Liquid suction system
    PP collection bottles and hand controllers can be autoclaved. The handset has a structure that does not come into direct contact with liquid. It employs a 0.2 micron hydrophobic filter that maximizes the ingress of contaminants into the vacuum pump system. By adding a hand controller, one BVC can... Read More
    Capacity (L)  Mass (kg)  7.3  Power Input (V)  AC100~120(50/60Hz)  Material  Container: PP 
    from S$5,999.00
    Min. 34 days
  33. Fish pump
    Marukan (Nisso) Fish pump
    It is a manual pump for changing water, and the amount of water can be adjusted with a cock.
    Dimension (mm)  145×40×530  Suitable Size (mm)  [Watersaw] More than 900 
    Rating:
    50%
    Discontinued
  34. Digital liquid pump
    YAMATO SCIENTIFIC Digital liquid pump
    Easily adjust the number of revolutions with the keypad. A liquid feed pump that can be precisely controlled by digital control. Remote control is possible via the equipped DB9 female connector.
    Dimension (mm)  211×274×216  Mass (kg)  6.6  Power Supply  AC90~260VAC・1.8A  Rotational Speed Reproducibility  ±0.25% 
    Discontinued
  35. Mini-pump MP-Σ3 type
    SIBATA SCIENTIFIC TECHNOLOGY Mini-pump MP-Σ3 type
    A compact, lightweight, portable air suction pump with a built-in constant flow rate function and integrated flow rate measurement function. In addition, the MP-3 type is small and lightweight, making it suitable for sampling individual exposure to organic matter in the environment. Equipped with... Read More
    Flow range (L/min)  (Instant) 0.10 to 4.50  As ONE Part Number  1-5703-04  Flow Rate Adjustable Range (L/min)  1.00~3.00  Mass (g)  450 (including batteries)  Dimension (mm)  74×44×147  Power Supply  AA batteries x 8  Flow rate  Built-in mass flow sensor  Pump  Double diaphragm type  Specification  For suction only. With backlight memory.  Accuracy  Within ± 5% of the set flow rate value 
    Discontinued
  36. Perista Pump (R)
    AS ONE Perista Pump (R)
    Ambient Temperature (℃)  0~40  Allowable viscosity (Pa ・ s)  1.5  Discharge Pressure (kPa)  205.9  Maximum Head (m)  22  Maximum Suction Pressure (kPa)  9.8  Forward / reverse operation switching  Possible  Included Accessories  Silicon tube Φ5-3, Φ4-2, Φ3-1mm, 1m each  Priming water  Unnecessary 
    Discontinued
  37. Variable pump
    YAMATO SCIENTIFIC Variable pump
    Economy type with variable rotation speed. A low-cost liquid feed pump. It is a controller integrated type that can be used with all pump heads. It uses a DC motor and can accurately deliver liquid even in continuous operation and high speed. By adopting soft start, the brush life of the motor ca... Read More
    Motor (W)  DC37  Outer Dimensions, Width W x Depth D x Height H (mm)  181×229×133  Rated Current (A)  1.5  Power Input (V)  AC100(50/60Hz)  Rotational Speed Reproducibility  ±5% 
    Discontinued
  38. Transfer pump
    Thermo Fisher Scientific Transfer pump
    As ONE Part Number  1-1839-01 
    Discontinued
  39. Perista pump
    Atto Perista pump
    -The original electronic control circuit allows the flow rate to be adjusted 1 to 20 times with the same tube. -A high-quality pump that achieves high flow rate accuracy, a new all-solid-state constant rotation control circuit, and a new tube setting mechanism.
    Ambient Temperature (℃)  0~40  Allowable viscosity (Pa ・ s)  1.5(1500CP)  Power Consumption (W)  10  Outer Dimensions, Width W x Length L x Height H (mm)  110×150×180  Mass (kg)  Discharge Pressure (kPa)  205.9(2.1kg/cm2 Maximum Head (m)  22  Maximum Suction Pressure (kPa)  9.8(0.1kg/cm2 Power Supply  AC100V (50 / 60Hz), outlet 2P  Forward / reverse operation switching  Possible  Included Accessories  Silicon tube Φ5-3, Φ4-2, Φ3-1mm, 1m each  Priming water  Unnecessary 
    Discontinued
  40. Mini-pump MP-W5P type
    SIBATA SCIENTIFIC TECHNOLOGY Mini-pump MP-W5P type
    Equipped with a flow sensor, it directly measures the suction flow rate and digitally displays the instantaneous flow rate and integrated flow rate. It has a built-in constant flow rate function and suppresses changes in suction flow rate due to changes in suction pressure. The instantaneous flow... Read More
    Flow Rate Adjustable Range (L/min)  0.050~5.00  Operation Mode  Manual, down timer, volume timer  Dimensions, Width W x Depth D x Height H (mm)  95 x 56 x 95 (excluding protrusions)  Time settings  0.00-999.59 (hour, minute)  Display Part  Liquid crystal display (with backlight)  Method  (Pump) Diaphragm method 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 52

Set Ascending Direction