All Category

Circulating Aspirators

Other Related Pages

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Compact dry aspirator
    AS ONE Compact dry aspirator
    A dry aspirator with a built-in diaphragm dry pump. It can be used even in places where there is no water supply. It can be used for various applications that require vacuum and decompression such as evaporator, vacuum filtration, and defoaming. Stable suction is possible because the suction powe... Read More
    Ultimate Vacuum (kPa)  -75  Current (A)  0.8  As ONE Part Number  2-7838-11  Dimension (mm)  268 x 107 x 295 (excluding protrusions)  Warranty Period  3 years  Connection Bore Diameter (Φmm)  7.5  Evacuation Speed, at 50Hz / 60Hz (L/min)  8/9.6  Power Input (V)  AC100(50/60Hz)  Specification  Bourdon tube vacuum gauge 
    Rating:
    100%
    from S$569.90
    Min. 2 days
  2. Aspirator Lab Helper
    Hi-Tech Aspirator Lab Helper
    An ejector with a compact, lightweight and compact design. Ideal for use in tight spaces such as in a clean bench. It can also be used for suction when changing the medium for sample tubes and microplate cell cultures.
    Maximum Suction Pressure (kPa)  -80  Display Pressure Range (kPa)  0 to 100 (5kPa scale)  Exhaust Air (L/min)  15  Dimension (mm)  200×90×145  Bottle Capacity (mL)  300 (not autoclavable)  Mass (g)  930  Power Supply  AC100V・25W・DC12V・25VA 
    from S$389.90
    Min. 2 days
  3. Aspirator
    AS ONE Aspirator
    It is self-sufficient and can be easily decompressed just by turning on the switch. It uses a metal aspirator and has a stable displacement. A ceramic ball is used for the ball valve of the aspirator tube, and it has excellent chemical resistance and durability. With a drain cock, drainage is eas... Read More
    Motor (W)  150  Current (A)  Dimension (mm)  360×272×355  Exhaust Air (L/min)  50Hz/18、60Hz/22  Suction diameter (Φmm)  9.5×2  Power Input (V)  AC100・50/60Hz  Tank Capacity (L)  About 10  Mass (kg)  About 6  Specification  Aspirator: Metal x 2  Model Number  GAS-1N  Material (Tank)  PP (polypropylene)  Dimension (Φmm)  Water supply / drainage cock: 17  Water supply / drainage port  overflow 
    from S$999.00
    Min. 2 days
  4. Circulation aspirator
    SIBATA SCIENTIFIC TECHNOLOGY Circulation aspirator
    WJ-15 and WJ-20 are high-performance ejectors that can be used without being directly connected to the water supply. Exhaust performance is greatly improved compared to conventional vacuum ejectors. The unique structure prevents air from getting caught in the air, suppresses noise, and has excell... Read More
    Motor (W)  100/150  Suction Port Outer Diameter (Φmm)  11.5  Exhaust Air (L/min)  12~15×2  Width (mm)  255  Length (mm)  360  Height (mm)  390  Water Supply  Overflow nozzle Φ17mm 
    from S$1,199.00
    Min. 5 days
  5. Desktop aspirator
    KENIS Desktop aspirator
    A desktop ejector with a trap bottle, which is useful for media exchange during cell culture. Comes with a 0.027 μm hydrophobic μ filter to reduce the risk of bacterial and viral contamination.
    Ultimate Pressure (kPa)  -50  Mass (kg)  1.7 (including bottle)  Dimension (mm)  160×210×340  Power Supply  AC100(50/60Hz)  Capacity (L)  Suction bottle / 1 (made of glass) 
    from S$1,199.00
    Min. 3 days
  6. Aspirator AS
    AS ONE Aspirator AS
    Has excellent chemical resistance and durability. You can also adjust the degree of vacuum by using a regulator with a vacuum gauge. The drain cock makes it easy to drain the tank.
    As ONE Part Number  1-5834-01  Motor (W)  150  Exhaust Air (L/min)  18 x 2  Dimension (mm)  330×265×390  Mass (kg)  5.7  Power Supply  AC100V 50/60Hz 3A  Tank Capacity (L)  About 10  Water supply / drainage port  Overflow (Φ17mm) Drain cock (Φ17mm)  Suction diameter (Φmm)  Φ9.5 
    from S$1,299.00
    Min. 4 days
  7. Portable Aspirator (Dry Type)
    ULVAC Portable Aspirator (Dry Type)
    An aspirator equipped with a dry vacuum pump. It is effective in places where the pressure of tap water is unstable and where there is no tap water. The ultimate pressure is low regardless of the water temperature, and stable suction power can always be obtained. For rotary evaporators and centri... Read More
    Intake Pipe Diameter (Φmm)  (Outer diameter) 9  As ONE Part Number  1-686-01  Evacuation Speed, at 50Hz (L/min)  12  Maximum Outer Dimensions, Width W x Depth D x Height H (mm)  176×300×313  Main Unit Dimensions, Width W x Depth D x Height H (mm)  176×300×313  Trusco Part No.  421-8302  Ultimate Pressure (kPa)  6.6  Mass (kg)  Power Supply  AC100V 40W  Pump  Diaphragm type dry vacuum pump 
    from S$1,499.00
    Min. 4 days
  8. Fine circulation aspirator FWJ-20
    Tokyo Glass Kikai (TGK) Fine circulation aspirator FWJ-20
    A high-performance ejector that can be used without being directly connected to the water supply. Exhaust performance is greatly improved compared to conventional vacuum ejectors. The unique structure prevents air from getting caught in the air, suppresses noise, and has excellent durability. The... Read More
    TGK Part No.  0371-64-74-22  Motor (W)  100/150  Exhaust Air (L/min)  12-15 (× 2)  Specification  2 aspirators  Suction Capacity  2 locations, Φ10mm  Current (A) (50 / 60Hz)  2.0/2.7  Outer Dimensions (mm)  255×360×H415  Power Input (V)  AC100  Mass (kg)  About 7.4  Material (water tank)  Polypropylene 
    from S$1,199.00
    Min. 5 days
  9. Desktop aspirator
    SANSYO Desktop aspirator
    Convenient for removing supernatant, removing DNA / RNA filtrate, and treating waste liquid. Attach the Pasteur pipette and pipette tip to the holder and aspirate. Pasteur pipette holders and pen type holders can be autoclaved. In addition, the collection container is autoclaved together with the... Read More
    Mass (kg)  1.5  Outer Dimensions, Width W x Depth D x Height H (mm)  135(160)×212(216)×145  Suction Capacity (mL/min)  300  Power Supply  AC100V 50 / 60Hz 10W (using AC adapter) 
    from S$899.90
    Min. 6 days
  10. Personal aspirator
    SANSYO Personal aspirator
    The collection container has a large capacity of 2L but is compact, so it does not take up space. Convenient for supernatant removal, DNA / RNA filtrate removal, and waste liquid treatment. Please choose a Pasteur pipette holder or a pen type holder for pipette tips. Holders, tubes and collection... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  230×195×210  Mass (kg)  Suction Capacity (mL/min)  300  Power Supply  DC12V-AC adapter 5W 
    from S$1,199.00
    Min. 6 days
  11. Vacuum Cleaner
    AS ONE Vacuum Cleaner
    It can be attached to a small pump to easily collect liquid. It comes with a polypropylene filter bottle, so you don't have to worry about damage.
    Type  (Liquid recovery set) Bio trap set  As ONE Part Number  1-7610-11 
    from S$199.90
    Min. 4 days
  12. Suction Hand Operator
    AS ONE Suction Hand Operator
    from S$63.99
    Min. 4 days
  13. Circulation aspirator
    SANSYO Circulation aspirator
    The water in the water storage tank is circulated by a pump to keep the degree of decompression constant. An easy-to-use decompression device. The aquarium has a structure that is easy to clean and can be easily removed. Since it is a transparent lid (PP), you can check the condition inside the a... Read More
    Tank Capacity (L)  10  Motor Output (W)  150  Outer Dimensions, Width W x Depth D x Height H (mm)  255(260.5)×351×406  Mass (kg)  6.7  Power Supply  AC100V 50/60Hz 2.8A  Specification  Aspirator: 2 metal  Material (water tank)  Made of PP  Suction diameter (Φmm)  Outside diameter 10 × 2 places  Evacuation Speed, at 50Hz / 60Hz (L/min)  Up to 16/19 (at water temperature 6 ℃)  Motor  induction motor 
    from S$1,199.00
    Min. 5 days
  14. cooling coil
    SIBATA SCIENTIFIC TECHNOLOGY cooling coil
    ●The cooling coil circulates cooling water. Temperature control around room temperature is possible. 044660-061
    Type  For WJ-15 / 20 
    from S$459.90
    Min. 5 days
  15. Aspirator
    ADVANTEC Aspirator
    It is a circulation type vacuum ejector that can keep the degree of decompression constant by circulating the water in the aquarium at low pressure with a pump. Equipped with two 18L / min suction ports, it can suck in a short time. The water tank is removable. You can easily decompress even in p... Read More
    Ultimate Vacuum (kPa)  1.7(15℃)、2.3(20℃)、3.2(25℃)  Dimension (mm)  261×361×406  Mass (kg)  6.5  Power Supply  AC100V・50/60Hz・2.8A  Tank Capacity (L)  About 10 
    from S$1,199.00
    Min. 10 days
  16. Aspirator
    DLAB Aspirator
    The liquid level sensor prevents overflow during work. The exhaust speed can be changed according to the experiment. Autoclave sterilization is possible except for the main body pedestal. A safety design that keeps the bottle sealed even when the tube is removed.
    Capacity (L)  (Bottle) 4  Dimension (mm)  180×240×450  Pumping Speed  1~15mL/s  Mass (kg)  As ONE Part Number  3-7050-01  Ultimate Vacuum  600hPa  Power Input (V)  AC100~240(50/60Hz)  Product Type  Body  Type  Body 
    from S$1,599.00
    Min. 13 days
  17. Aspirator Replacement Bottle
    DLAB Aspirator Replacement Bottle
    Capacity (L)  (Bottle) 4  As ONE Part Number  3-7050-11  Material  PP (polypropylene)  Product Type  Replacement bottle  Type  Replacement bottle 4L 
    from S$129.90
    Min. 4 days
  18. Compact Dry Aspirator
    AS ONE Compact Dry Aspirator
    As ONE Part Number  2-7838-21  Type  Replacement bottle  Size (mm)  Φ77×127.5 
    from S$33.99
    Min. 4 days
  19. Pen type desktop suction device
    Nissin Rika Pen type desktop suction device
    While adjusting the suction lightly with your fingertips, suck up a small amount of sample. Because it is small, it can be used even in a clean bench. It is battery-powered and can be used anywhere. The pen-shaped holder (made of polymethylpentene) can be sterilized by high pressure and steam.
    Main Unit Dimensions (mm)  w131 × D170 × H178 (excluding handle)  Suction Capacity  ~ 50mL / min (when using tip thickness) 
    from S$869.90
    Min. 4 days
  20. Aspirator GAS
    AS ONE Aspirator GAS
    As ONE Part Number  1-7483-01  Dimension (mm)  360×272×355 
    Discontinued
  21. Portable aspirator
    ULVAC Portable aspirator
    It is compact and easy to carry. It is an ejector that does not use water. Stable suction power is always obtained. You can set any pressure while looking at the vacuum gauge. Equipped with an outlet for sucked gas, it is easy to pipe to the outside air or duct. Rotary evaporator. Centrifugal eva... Read More
    Width (mm)  137.5  Length (mm)  313  Trusco Part No.  421-8299  Ultimate Pressure (kPa)  6.6  Intake / exhaust pipe diameter (Φmm) (Port size)  O.D.Φ9×O.D.Φ6  Evacuation Speed (L/min)  6/7  Height (mm)  241  Power Input (V)  Single phase 100  Mass (kg)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  137.5×313×241 
    Discontinued
  22. Safe Aspiration
    GILSON Safe Aspiration
    Discontinued
  23. Aspirator
    AS ONE Aspirator
    As ONE Part Number  1-8905-01  Specification  Body 
    Discontinued
  24. Desktop suction system
    Linicon Desktop suction system
    As ONE Part Number  1-7965-01 
    Discontinued
  25. Circulation aspirator
    SIBATA SCIENTIFIC TECHNOLOGY Circulation aspirator
    Since it uses a one-touch coupler, the hose can be easily attached and detached. A high-performance metal aspirator provides stable exhaust. There is no need for priming, just switch it on and you're ready to go.
    Tank Capacity (L)  10  Suction diameter (Φmm)  11.5×2  Exhaust Air (L/min)  12-15 x 2  Ultimate Vacuum  12.2hPa(10℃)、23.3hPa(20℃)、42.3hPa(30℃)  Dimension (mm)  255×360×390  Power Supply  AC100V 50/60Hz 2.0/2.7A  Mass (kg)  About 7.2 
    Rating:
    100%
    Discontinued
  26. Compact dry aspirator
    AS ONE Compact dry aspirator
    As ONE Part Number  2-7838-01  Dimension (mm)  268 x 107 x 295 (excluding protrusions) 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction