All Category

Storage / Facility / Handling Equipment

Storage / equipment / storage / transport items are made of stainless steel and may be resistant to rusting as well as research and development, and are used to store, store, and transport kitchenware and chemicals for general purposes. Says. There are stainless steel wagons that can be used for workbench and transportation, and stainless steel shelves / rack, cabinets / boxes, large desiccators, storage cabinets for various purposes. In addition, there are specialized tools and dedicated sinks for detailed work, sterilization lockers with sterilizing effect, research desks and chairs.
View : Grid List
Filter

Items 1 - 40 of 800

Set Ascending Direction
  1. Rolling Cart Made of Stainless Steel
    MonotaRO Rolling Cart Made of Stainless Steel
    Since it uses stainless steel (SUS304) material, it does not rust or stain. Food factories, chemical factories such as chemical factories, commercial cooking workshops, fishery-related workshops, etc. * Customer assembly * Caster sold separately has been discontinued. Please note that we cannot r... Read More
    Length (mm)  400  Load Capacity (kg)  60 / stage  Opening Width (mm)  600  Outer Dimensions, Width W x Depth D x Height H (mm)  600×400×800  Wheel Diameter (Φmm)  75  Overall Height (mm)  800  Number of Tiers  Two-tiered 
    Rating:
    80%
    from S$399.90
    Min. 2 days
  2. Rolling Cart Angle Type Stainless Steel
    MonotaRO Rolling Cart Angle Type Stainless Steel
    Since it uses stainless steel (SUS304) material, it does not rust or stain. Food factories, chemical factories such as chemical factories, commercial cooking workshops, fishery-related workshops, etc. * Customer assembly * Tools are required for assembly. * Caster sold separately has been discont... Read More
    Number of Tiers  Caster  2 free, 2 free (with stopper)  Equal load capacity (kg / stage)  30  Opening Width (mm)  400  Opening Width W x Depth D x Height H (mm)  400×600×600  Maximum Loading Capacity (kg)  60  Length (mm)  600  Overall Height (mm)  600  Wheel Diameter (Φmm)  75  Mass (kg)  About 13  Specification  Assembling type  Material (Wheel)  Rubber  Material (Main Unit)  SUS304 
    Rating:
    100%
    from S$479.90
    Min. 2 days
  3. Best box
    Sanko Plastic Best box
    ● A box to which the lid can be fixed. ● The size of the box conforms to standard papers A5, B5, A4, and B4. Documents can be stored without waste. ● Translucent and easy to check the contents.
    Material  PP 
    from S$16.99
    Min. 2 days
  4. Chemical arranging box
    KENIS Chemical arranging box
    ● The partition plate is comb-shaped, and the combination can be changed according to the size of the bottle. ● The material is chemically resistant polypropylene, and the bottles and bottles are guarded by partition plates, so they are safe against vibration caused by earthquakes.
    Dimension (mm)  400×280×125  Material  PP 
    from S$59.99
    Min. 2 days
  5. Small stainless chemical cabinet
    KENIS Small stainless chemical cabinet
    A chemical storage that uses stainless steel plates and has excellent chemical resistance and rust resistance. Because it is compact, it can be installed under a laboratory table or on a table. The shelves can be freely replaced at 25 mm intervals. Comes with adhesive tape to help prevent reagent... Read More
    Inner Dimensions (mm)  310×260×545  Outer Dimensions (mm)  360×280×600  Storage Capacity  500mL x 24, 250mL x 32  Mass (kg)  Material  Stainless steel SUS304 
    Rating:
    60%
    from S$1,499.00
    Min. 2 days
  6. Conductive sleep for mesh shelf
    TRUSCO Conductive sleep for mesh shelf
    Type  Conductive sleeve  Trusco Part No.  273-5512  Mass (g)  40 
    from S$6.39
    Min. 2 days
  7. Sansho PVC Chemical Warehouse
    SANSYO Sansho PVC Chemical Warehouse
    Except for the handle and hinges, they are all made of vinyl chloride and have excellent chemical resistance. .. With a separate left and right room structure and a key to the handle handle, you can manage the safety of chemicals. .. With 4 shelves (made of 10t PVC), it can be removed and moved. ... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  900×450×900  Inner Dimensions, Width W x Depth D x Height H (mm)  (1 room) 400 × 410 × 890 
    from S$1,699.00
    Min. 5 days
  8. Workbench
    KENIS Workbench
    It is an eco-model that eliminates waste and is ideal for light work. It is a simple design based on white.
    Type  For sitting  Allowable Load (kg)  150  Height (mm)  740  Material (Top Plate)  Polyurethane embossed sheet 
    Rating:
    80%
    from S$489.90
    Min. 8 days
  9. Shallow container
    Sanko Shallow container
    A shallow container with a large bottom area, ideal for storage and transportation.
    Color  Cream  Material  PP 
    from S$53.99
    Min. 6 days
  10. Workbench
    KENIS Workbench
    It is an eco-model that eliminates waste and is ideal for light work. Comes with a convenient half-sided shelf to improve work efficiency. The top plate finish is polyester and easy to use, and the legs have adjusters, so you can easily keep it horizontal.
    Type  For sitting  Allowable Load (kg)  150  Material (Top Plate)  Polyurethane embossed sheet  Height (mm)  740 
    from S$599.90
    Min. 8 days
  11. Stainless steel clean table
    CRAFTWORK Stainless steel clean table
    An all-stainless steel (SUS304) workbench. Since it uses a 40-square pipe and has a welded structure, it is sturdy and does not require assembly.
    Allowable Load (kg)  300 
    from S$2,799.00
    Min. 13 days
  12. Lab box
    Sanko Lab box
    Material  Polypropylene 
    from S$56.99
    Min. 4 days
  13. Workbench
    KENIS Workbench
    A basic workbench with a load capacity of 300 kgf.
    Allowable Load (kg)  300  Height (mm)  740  Length (mm)  750  Type  For sitting  Material (Top Plate)  Polyester 
    from S$639.90
    Min. 8 days
  14. Acid Gas Absorption Chemical Storage
    AS ONE Acid Gas Absorption Chemical Storage
    from S$119.90
    Min. 13 days
  15. container
    SANSYO container
    from S$14.99
    Min. 9 days
  16. Storage Basket MDF Series
    PHC Storage Basket MDF Series
    from S$97.99
    Min. 20 days
  17. Universal Partition Plate
    AS ONE Universal Partition Plate
    It can be bent freely and used, which is convenient for organizing and sorting small items.
    Material  PS (polystyrene) 
    from S$12.99
    Min. 2 days
  18. Nine Box
    Ariga Snagyo Nine Box
    A clean all-plastic organizing box. A unit type that can be freely combined and stacked.
    Outer Dimensions (mm)  344 x 240 x 155 (excluding handle)  Material  Impact resistant PS (polystyrene) 
    Rating:
    98%
    from S$86.99
    Min. 2 days
  19. Stainless steel angle 40 mm square
    TRUSCO Stainless steel angle 40 mm square
    Mass (kg)  1.41  Length (mm)  1200  Dimensions (Width W x Depth D) (mm)  39.5×39.5  Trusco Part No.  507-2867  Material  SUS430 
    Rating:
    73%
    from S$55.99
    Min. 2 days
  20. Divider for containers
    KENIS Divider for containers
    ●PL/PS can be cut to the required length with scissors, cutters, etc. and used. SC can be easily cut by simply folding it by hand.
    Cell Spacing (mm)  15  Material  PP  Color  White 
    from S$38.99
    Min. 2 days
  21. Chemical Tray
    AS ONE Chemical Tray
    You can rest assured that it will not spill out even if the bottle is damaged. The corners of the tray are rounded for convenience when loading and unloading the tray. By adding a partition plate, finer bottle management is possible.
    Material  PP (polypropylene) 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  22. Chemical Tray
    AS ONE Chemical Tray
    Safe management is possible by storing in tray units. You can rest assured that it will not spill out even if the bottle is damaged. The corners of the tray are rounded for convenience when loading and unloading the tray. By adding a partition plate, finer bottle management is possible.
    Outer Dimensions, Width W x Depth D x Height H (mm)  195×320×100  As ONE Part Number  3-180-01  Number of Capacity  500mL (6 pieces up to Φ78mm)  Material  Tray / PP (polypropylene)  Dimensions, Width W x Depth D x Height H (mm)  [Partition section] 9.2 × 8.0 × 7.2 
    from S$28.99
    Min. 2 days
  23. Shield Container
    SANSYO Shield Container
    A simple sealed container with a metal buckle and packing. Large capacity type. Stackable.
    Rating:
    80%
    from S$29.99
    Min. 2 days
  24. Stainless steel small workbench
    Sakae Stainless steel small workbench
    The height is 800mm, which is the same as a general workbench/sink. Perfect as an auxiliary table. Because it is made of stainless steel, it is hard to rust and has excellent chemical resistance and corrosion resistance. Hospitals, research facilities, clean rooms, etc. * Please note that chlorin... Read More
    Length (mm)  450  Opening Width (mm)  600  Mass (kg)  Uniform Load Capacity (kg)  75  Height (mm)  800  RoHS directive (corresponding to 10 substances)  Correspondence  Adjuster  Resin screw diameter M8 P = 1.25  Material (Top Plate)  SUS430 
    Rating:
    100%
    from S$359.90
    Min. 2 days
  25. Partitioned container
    KENIS Partitioned container
    Capacity (L)  11  Inner Dimensions (mm)  374×254×117  Outer Dimensions (mm)  400×280×125  Color  Blue  Divider Plate  Long x 2, Short x 2 (9 divisions)  Material  PP 
    from S$55.99
    Min. 2 days
  26. Stainless Steel Wagon with Frame
    AS ONE Stainless Steel Wagon with Frame
    A stainless wagon with excellent cost performance. Has excellent chemical resistance, rust prevention, and durability.
    Load Capacity (kg)  20  Number of Tiers  Overall Height (mm)  809  Material  SUS430 
    from S$349.90
    Min. 2 days
  27. Stainless Steel Roller Cabinet Tool Chest
    TRUSCO Stainless Steel Roller Cabinet Tool Chest
    Made of stainless steel (SUS430), it is resistant to rust and has excellent corrosion resistance.
    Uniform Load (kg)  10 / stage  Number of Tiers  Height (mm)  30 (no spillage)  Cell Spacing (mm)  50 (shelf adjustment)  Time to Assemble  50 minutes per person  Maximum Loading Capacity (kg)  60 / unit  Specification  Assembling type 
    Rating:
    90%
    from S$439.90
    Min. 2 days
  28. Organizing Basket
    AS ONE Organizing Basket
    from S$9.79
    Min. 2 days
  29. Chemical arranging box
    KENIS Chemical arranging box
    ● Reagent bottles can be sorted and sorted in the laboratory, sorted by laboratory table, and stored in a convenient sorting box. ● The partition plate can be removed and disassembled.
    Inner Dimensions (mm)  320×240×130  Outer Dimensions (mm)  365×280×135  Storage Capacity  500mL (Φ75mm or less) x 12  Material  Case / PP, divider / PVC 
    from S$59.99
    Min. 2 days
  30. Reagent Bottle Fall-Prevention
    AS ONE Reagent Bottle Fall-Prevention
    The magnet on the bottom prevents the reagent bottle from tipping over.
    Material  PP (polypropylene) 
    Rating:
    70%
    from S$99.90
    Min. 2 days
  31. Chemical Container (with Handle)
    AS ONE Chemical Container (with Handle)
    Can be stacked. It has a handle so that it can be easily carried. There are card holders on the left, right, front and back. Has excellent chemical resistance. It can be subdivided with a partition plate.
    Material  PP (polypropylene) 
    from S$21.99
    Min. 2 days
  32. Taper
    AS ONE Taper
    Applicable Pipe Outer Diameter (Φmm)  25.4 
    Rating:
    65%
    from S$0.39
    Min. 2 days
  33. Container with packing
    KENIS Container with packing
    Comes with highly absorbent packing (independent foam rubber). When locked, it can be tightly sealed and is ideal for long-term storage.
    Color  Clear  Material  PP 
    from S$119.90
    Min. 2 days
  34. Bottle tray  SBT-3
    SANSYO Bottle tray SBT-3
    You can store 12 500ml bottles and 6 1L bottles just by rearranging the partition inside. It can be used for both 500m bottle l and 1L bottle.
    Inner Dimensions (mm)  330×255×H123  Outer Dimensions (mm)  369×272×H126  Included Accessories  5 dividers  Material  Polypropylene 
    from S$29.99
    Min. 2 days
  35. Carrying Tray
    AS ONE Carrying Tray
    It is convenient to carry with a partition that prevents damage to the chemical bottle and a handle that can be freely moved up and down. It has excellent chemical resistance and can be stacked and stored.
    Inner Dimensions, Width W x Depth D x Height H (mm)  117×108×69  As ONE Part Number  3-183-01  Outer Dimensions, Width W x Depth D x Height H (mm)  360×230×116  Material  PP (polypropylene) 
    from S$53.99
    Min. 2 days
  36. Rock carry
    TENMA Rock carry
    A storage box with a double handle that is convenient to carry. Comes with a down lock function that firmly secures the lid and body.
    Material  PP 
    from S$56.99
    Min. 2 days
  37. Spare Divider for Nine Box
    Ariga Snagyo Spare Divider for Nine Box
    from S$8.99
    Min. 2 days
  38. Stainless steel mesh rack
    TRUSCO Stainless steel mesh rack
    Height (mm)  745  Time to Assemble  30 minutes per person  Number of Shelves 
    from S$699.90
    Min. 3 days
  39. Reagent bottle holder
    KENIS Reagent bottle holder
    ● Reagent bottle holder to fix one reagent bottle at a time. B-10 fits into the drawer of the chemical storage SY/SRY/KS-18/KS-9. ●B-10H has a convenient coating basket for carrying.
    Material  Holder / PP  Storage Capacity  500mL (φ79mm or less) x 10 
    from S$29.99
    Min. 2 days
  40. Seal for chemical storage
    NARIKA Seal for chemical storage
    With single-sided adhesive and mount.
    from S$3.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 800

Set Ascending Direction