All Category

Steel Workbench

View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Workbench
    KENIS Workbench
    It is an eco-model that eliminates waste and is ideal for light work. It is a simple design based on white.
    Type  For sitting  Allowable Load (kg)  150  Height (mm)  740  Material (Top Plate)  Polyurethane embossed sheet 
    Rating:
    80%
    from S$439.90
    Min. 7 days
  2. Workbench
    KENIS Workbench
    It is an eco-model that eliminates waste and is ideal for light work. Comes with a convenient half-sided shelf to improve work efficiency. The top plate finish is polyester and easy to use, and the legs have adjusters, so you can easily keep it horizontal.
    Type  For sitting  Allowable Load (kg)  150  Material (Top Plate)  Polyurethane embossed sheet  Height (mm)  740 
    from S$539.90
    Min. 7 days
  3. Workbench
    KENIS Workbench
    A basic workbench with a load capacity of 300 kgf.
    Allowable Load (kg)  300  Height (mm)  740  Length (mm)  750  Type  For sitting  Material (Top Plate)  Polyester 
    from S$569.90
    Min. 7 days
  4. Workbench
    KENIS Workbench
    It is an eco-model that eliminates waste and is ideal for light work. With the same height as a general counter, it is ideal for standing work.
    Type  For standing work  Allowable Load (kg)  150  Height (mm)  950  Material (Top Plate)  Polyurethane embossed sheet 
    from S$469.90
    Min. 7 days
  5. Gas stove set for science experiments ST2
    NARIKA Gas stove set for science experiments ST2
    A set of gas stove and gas cylinder for science experiments.
    Heating Capacity (kcal/h)  Maximum: Approximately 600  Type of Ignition  Piezoelectric ignition method  Suitable Gas  butane gas 
    from S$139.90
    Min. 7 days
  6. Gas stove set for science experiments KFST2
    NARIKA Gas stove set for science experiments KFST2
    A set of a gas stove for science experiments, a gas cylinder, and a dedicated storage stand that is convenient for storage.
    Heating Capacity (kcal/h)  Maximum: Approximately 600  Type of Ignition  Piezoelectric ignition method  Suitable Gas  butane gas 
    from S$189.90
    Min. 7 days
  7. Gas Stove for Science Experimental
    NARIKA Gas Stove for Science Experimental
    It can be used as a substitute for alcohol lamps and gas burners. In addition, by squeezing the flame, a small flame can be concentrated on the bottom of the beaker or the object to be tested, making convection experiments easy. * Iwatani Cassette Gas / Iwatani Cassette Gas Junior is required sep... Read More
    Dimension (mm)  242×191×106  Heating Capacity (kcal/h)  Maximum: Approximately 600  Type of Ignition  Piezoelectric ignition method  Suitable Gas  butane gas 
    from S$129.90
    Min. 6 days
  8. PVC work table
    Shinko Kasei PVC work table
    Since the main body is made of vinyl chloride, it will not rust except for the adjuster. The top plate and middle plate are removable.
    Outer Dimensions (mm)  1200×600×800H  Material  Hard vinyl chloride 
    from S$2,499.00
    Min. 23 days
View : Grid List
Filter

8 Item(s)

Set Ascending Direction