All Category

Folding Workbench

View : Grid List
Filter

2 Item(s)

Set Ascending Direction
  1. Ultra-lightweight foldable workbench
    TRUSCO Ultra-lightweight foldable workbench
    It is a very light folding work table that uses texel for the core material and aluminum for the legs on the top plate. Since it uses spring legs, it can be easily assembled and folded. Because it is lightweight and easy to carry, it can be widely used for various purposes such as when a temporar... Read More
    Uniform Load Capacity (kg)  100  Opening Width (mm)  1800  Height (mm)  740  Material (Leg)  Aluminum  Material (Top Plate)  Renorum upholstery  Core Material  Texel (polypropylene) 
    from S$889.90
    Min. 3 days
  2. Folding table
    AS ONE Folding table
    A split blow molded resin top plate is used to make it recyclable. Since it is integrally molded, the edges and surface material will not come off even if it gets wet with water. It is 15% lighter than the wooden top plate type.
    Mass (kg)  16  Dimension (mm)  1800×620×700  As ONE Part Number  3-5600-01  Material (Top Plate)  PP (polypropylene) 
    Discontinued
View : Grid List
Filter

2 Item(s)

Set Ascending Direction