All Category

Device Installation Supplies

Equipment built-in peripherals are used when installing or incorporating some kind of equipment such as equipment. The rack-and-opinion system is characterized by its ability to be quickly fed, and is smooth when moving. In addition, some of the stages are designed so that they do not protrude from the main body even when the stage surface is moved, such as those that can be easily adjusted for coarse and fine movements, and those that are suitable for frequent use or when a stroke is required. increase. Some can move from two axes, so you can choose depending on the use. There are also built-in units specifically for microscopes, as well as high-precision units that respond to precision in the submicron range. In both cases, you can expect smoother and better results.
View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Rack and Pinion Stage
    AS ONE Rack and Pinion Stage
    The drive adjustment method is rack gear and pinion gear. Suitable for relatively frequent use and where rough movements and strokes are required.
    Display Resolution  0.1mm  Movement distance (mm / rotation)  About 20  Surface Treatment  Black / silver paint  Material  Brass 
    from S$249.90
    Min. 4 days
  2. Rotating Stage
    AS ONE Rotating Stage
    By loosening the coarse / fine movement switching clamp, you can make a coarse movement rotation of 360 ° all around, and by tightening the coarse / fine movement switching clamp, you can make fine adjustment of ± 5 ° from that position using the micrometer head and screw type. Since there is a t... Read More
    Material  Brass  Stroke  Coarse 360 ° fine ± 5 ° (rotation)  Surface Treatment  Super black chrome 
    from S$359.90
    Min. 13 days
  3. Rack and Pinion Stage
    AS ONE Rack and Pinion Stage
    It is used relatively frequently and is effective when rough movements and strokes are required. Suitable for device installation, etc.
    Stroke (mm)  +25、-20  Movement accuracy (mm)  0.02  Display Resolution  0.1mm  Mass (g)  0.5  As ONE Part Number  1-8326-01  Stage dimensions (mm)  34×40  Movement distance (mm / rotation)  About 20  Surface Treatment  Black / silver paint, black anodized  Material  Brass / Aluminum 
    from S$249.90
    Min. 4 days
  4. Aluminum Plane Mirror
    AS ONE Aluminum Plane Mirror
    from S$38.99
    Min. 4 days
  5. Rack and Pinion Stage
    AS ONE Rack and Pinion Stage
    It is used relatively frequently and is effective when rough movements and strokes are required. Suitable for device installation, etc.
    Display Resolution  0.1mm  Movement distance (mm / rotation)  About 20  Surface Treatment  Black / silver paint  Material  Brass 
    from S$389.90
    Min. 8 days
  6. Optional Base Plate for Rack and Pinion Stage
    TRUSCO Optional Base Plate for Rack and Pinion Stage
    It is an option for the rack and pinion stage and can be customized according to the application. A base plate for the rack and pinion stage.
    Trusco Part No.  207-6437  Length x Width x Height H (mm)  60×60×8  Mass (g)  70 
    from S$59.99
    Min. 3 days
  7. Rack and Pinion Stage Z-Axis Bracket
    TRUSCO Rack and Pinion Stage Z-Axis Bracket
    A bracket for the Z axis of the rack and pinion stage.
    from S$129.90
    Min. 3 days
  8. Rack and Pinion Stage X-Axis
    TRUSCO Rack and Pinion Stage X-Axis
    It is a moving unit that uses a dovetail groove for the moving guide. A rack and pinion is used as the feed method, and a large amount of movement can be obtained. It can be widely used for positioning applications such as cameras and sensors. For positioning cameras, sensors, workpieces, etc. * ... Read More
    Straightness (mm)  0.05  Load capacity (N)  Horizontal: 39.2  Type  X stage 
    from S$269.90
    Min. 3 days
  9. Dry air process dew point converter
    AS ONE Dry air process dew point converter
    As ONE Part Number  1-9335-01 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction