All Category

Stainless Steel Carts

A stainless steel wagon is a stainless steel wagon that is strong and has excellent chemical and corrosion resistance. Mainly used in scientific research and laboratories such as laboratories, restaurants, hotels, factories, etc. There are two universal casters and two casters with stoppers, and there are types that have hand-held pushes that are easy to carry, and those that have flat shelves and trays. There are 2 to 4 shelves in the mainstream, and some shelves can be adjusted in position.
View : Grid List
Filter

Items 1 - 40 of 141

Set Ascending Direction
  1. Rolling Cart Made of Stainless Steel
    MonotaRO Rolling Cart Made of Stainless Steel
    Since it uses stainless steel (SUS304) material, it does not rust or stain. Food factories, chemical factories such as chemical factories, commercial cooking workshops, fishery-related workshops, etc. * Customer assembly * Caster sold separately has been discontinued. Please note that we cannot r... Read More
    Length (mm)  400  Load Capacity (kg)  60 / stage  Opening Width (mm)  600  Outer Dimensions, Width W x Depth D x Height H (mm)  600×400×800  Wheel Diameter (Φmm)  75  Overall Height (mm)  800  Number of Tiers  Two-tiered 
    Rating:
    88%
    from S$359.90
    Min. 2 days
  2. Rolling Cart Angle Type Stainless Steel
    MonotaRO Rolling Cart Angle Type Stainless Steel
    Since it uses stainless steel (SUS304) material, it does not rust or stain. Food factories, chemical factories such as chemical factories, commercial cooking workshops, fishery-related workshops, etc. * Customer assembly * Tools are required for assembly. * Caster sold separately has been discont... Read More
    Number of Tiers  Caster  2 free, 2 free (with stopper)  Equal load capacity (kg / stage)  30  Opening Width (mm)  400  Opening Width W x Depth D x Height H (mm)  400×600×600  Maximum Loading Capacity (kg)  60  Length (mm)  600  Overall Height (mm)  600  Wheel Diameter (Φmm)  75  Mass (kg)  About 13  Specification  Assembling type  Material (Wheel)  Rubber  Material (Main Unit)  SUS304 
    Rating:
    100%
    from S$439.90
    Min. 2 days
  3. Material Wagon
    AS ONE Material Wagon
    Mass (kg)  14.5  As ONE Part Number  3-416-01  Dimension (mm)  750×600×800  Height (mm)  800 
    from S$1,599.00
    Min. 4 days
  4. Stainless Steel Wagon with Frame
    AS ONE Stainless Steel Wagon with Frame
    A stainless wagon with excellent cost performance. Has excellent chemical resistance, rust prevention, and durability.
    Load Capacity (kg)  20  Overall Height (mm)  809  Material  SUS430 
    from S$199.90
    Min. 2 days
  5. Stainless Steel Roller Cabinet Tool Chest
    TRUSCO Stainless Steel Roller Cabinet Tool Chest
    Made of stainless steel (SUS430), it is resistant to rust and has excellent corrosion resistance.
    Uniform Load (kg)  10 / stage  Number of Tiers  Height (mm)  30 (no spillage)  Cell Spacing (mm)  50 (shelf adjustment)  Time to Assemble  50 minutes per person  Maximum Loading Capacity (kg)  60 / unit  Specification  Assembling type 
    Rating:
    90%
    from S$439.90
    Min. 2 days
  6. Clean Rabbit Rolling Cart SUS304 Steel Fittings
    TRUSCO Clean Rabbit Rolling Cart SUS304 Steel Fittings
    Two types of caster metal fitting patterns, steel and stainless steel, are available to meet a wide range of needs.
    Height (mm)  (Spill prevention) 40  Maximum Loading Capacity (kg)  150 / unit  Caster  2 free, 2 free (with stopper)  Equal load capacity (kg / stage)  50  Wheel Diameter (Φmm)  75  Material (Wheel)  Rubber  Material (Main Unit)  Stainless steel (SUS304)  Material (Metal Hub)  Steel (chrome plating finish) 
    from S$459.90
    Min. 2 days
  7. Clean Phoenix Rolling Cart (SUS430)
    TRUSCO Clean Phoenix Rolling Cart (SUS430)
    By making the caster metal fittings steel, stainless steel wagons have become cheaper.
    Equal load capacity (kg / stage)  100  Maximum loading capacity (kg / unit)  150  Shelf board adjustment pitch (mm)  25  Pillar Diameter (Φmm)  25.4 
    from S$599.90
    Min. 2 days
  8. W4 Type Stainless Steel Rolling Cart
    Canyon W4 Type Stainless Steel Rolling Cart
    Effective use of space with a simple design that emphasizes safety and functionality. The flat shape improves work efficiency, prevents rust, and is economical.
    Pillar Thickness (mm)  1.2  Wall Thickness (mm)  1.2  Caster Diameter (Φmm)  100  Allowable Load (kg)  150 to 180 (Equivalent static load)  Pillar  25Φ  Thickness (mm)  34 (shelf)  Pillar Height (mm)  680  Caster Type  Rubber (with 2 stoppers)  Material (Shelf)  SUS430 (18 chrome)  Material (Support Pillar)  SUS430 (18 chrome) 
    from S$779.90
    Min. 5 days
  9. Shelf for Stainless Steel Roller Cabinet Tool Chest
    TRUSCO Shelf for Stainless Steel Roller Cabinet Tool Chest
    It can be used on the front and back sides.
    Specification  Front and back  Included Accessories  Stainless steel M6 × 10 bolt nut 8 sets 
    from S$95.99
    Min. 3 days
  10. Clean Phoenix Rolling Cart (SUS430, Rack Type)
    TRUSCO Clean Phoenix Rolling Cart (SUS430, Rack Type)
    A rack with a stainless steel adjuster.
    Equal load capacity (kg / stage)  100  Maximum loading capacity (kg / unit)  150  Shelf board adjustment pitch (mm)  25  Pillar Diameter (Φmm)  25.4 
    from S$499.90
    Min. 2 days
  11. Gap Wagon
    AS ONE Gap Wagon
    You can secure a storage space by using the gap that could not be used until now. Has excellent chemical resistance, rust prevention, and durability.
    Shelf Spacing (mm)  320  Height (mm)  800  Allowable Load (kg)  About 20 / shelf  Material  Stainless steel  Caster  Φ50mm, rubber, with diagonal stopper 
    from S$499.90
    Min. 4 days
  12. Nylon Urethane Caster for Stainless Steel Rolling Cart
    TRUSCO Nylon Urethane Caster for Stainless Steel Rolling Cart
    Strong against rust and excellent corrosion resistance.
    Screws  M12 
    from S$11.99
    Min. 2 days
  13. Clean Rabbit Rolling Cart SUS304 Stainless Steel Bracket
    TRUSCO Clean Rabbit Rolling Cart SUS304 Stainless Steel Bracket
    Two types of caster metal fitting patterns, steel and stainless steel, are available to meet a wide range of needs.
    Height (mm)  (Spill prevention) 40  Maximum Loading Capacity (kg)  150 / unit  Caster  2 free, 2 free (with stopper)  Equal load capacity (kg / stage)  50  Wheel Diameter (Φmm)  75  Material (Wheel)  Nylon urethane  Material (Metal Hub)  Stainless steel (SUS304)  Material (Main Unit)  Stainless steel (SUS304) 
    from S$599.90
    Min. 32 days
  14. Clean Rabbit Rolling Cart (Conductive Caster Type)
    TRUSCO Clean Rabbit Rolling Cart (Conductive Caster Type)
    By using conductive rubber wheels, it is easy to release static electricity and it is also excellent in the effect of preventing dust adsorption. Assembly type
    Maximum Loading Capacity (kg)  150  Equal load capacity (kg / stage)  50 
    from S$589.90
    Min. 2 days
  15. Assembled Stainless Steel Rolling Cart
    KENIS Assembled Stainless Steel Rolling Cart
    It is a simple assembly type stainless wagon. The shelves can be used on both sides (flat and dish type) on each stage.
    Load Capacity (kg/Shelf)  Height H (mm)  800  Shelf Spacing (mm)  89.5  Material  Stainless steel  Caster  Φ40mm rubber (with 2 stoppers) 
    from S$259.90
    Min. 10 days
  16. Folding Wagon for Clean Room
    AS ONE Folding Wagon for Clean Room
    Simply push the side lever and pull it up to fold it easily. It is stable and self-supporting even when folded. 3-stage type
    Type  3 steps  As ONE Part Number  3-9195-01 
    from S$859.90
    Min. 4 days
  17. Carry Storage Box
    AS ONE Carry Storage Box
    from S$179.90
    Min. 4 days
  18. Shelf for Clean Flex CFL4
    TRUSCO Shelf for Clean Flex CFL4
    Shelf board for stainless clean flex wagon (SUS430)
    Material (Metal Hub)  Stainless steel (SUS304)  Height (mm)  (Spill prevention) 50  Included Accessories  4 mounting bushes 
    from S$109.90
    Min. 3 days
  19. Stainless Trolley
    AS ONE Stainless Trolley
    from S$1,599.00
    Min. 48 days
  20. Carry Box
    AS ONE Carry Box
    Wall Thickness (mm)  Specification  Cock tube inner diameter (mm): Φ6  Material  PMMA (acrylic) 
    from S$279.90
    Min. 13 days
  21. Material Handling Wagon
    AS ONE Material Handling Wagon
    Dimension (mm)  600×400×800  Mass (kg) 
    from S$439.90
    Min. 4 days
  22. Casters for Stainless Steel Rolling Carts (1 Set of 4)
    Shinko Casters for Stainless Steel Rolling Carts (1 Set of 4)
    Shinko's stainless wagon, caster compatible with all models. Kitchen, medical care, physics and chemistry, various factories * Corrosion may be accelerated in places where chlorine-based detergents and chemicals are used.
    Stopper  Compliant  Thread Size  M16×2.0 
    from S$67.99
    Min. 17 days
  23. Clean Phoenix Rolling Cart (SUS304, Conductive Type)
    TRUSCO Clean Phoenix Rolling Cart (SUS304, Conductive Type)
    Conductive rubber is used for the wheels, and the bush is also a conductive resin, making it ideal for transporting precision parts and products that do not like the generation of static electricity.
    Equal load capacity (kg / stage)  100  Surface Resistance (Ω)  104  Maximum loading capacity (kg / unit)  150  Shelf board adjustment pitch (mm)  25  Pillar Diameter (Φmm)  25.4 
    from S$999.00
    Min. 3 days
  24. W1 Side Table Rolling Cart
    Canyon W1 Side Table Rolling Cart
    The pole uses a stainless steel pipe (SUS304) that has excellent strength, rust prevention, and aesthetics. The mounting of the pillars and shelves can be adjusted according to the groove of the pillars attached at a pitch of 25 mm.
    Cell Spacing (mm)  25  Pillar Height (mm)  680  Overall Height (mm)  815  Act on Promoting Green Procurement  Conformity  Type  Regular  Material  SUS304  Specification  Stainless Canyon shelf specification 
    from S$859.90
    Min. 5 days
  25. Quiet Stainless Steel Trolley
    AS ONE Quiet Stainless Steel Trolley
    Uses silent casters that comply with the Ministry of the Environment standard value of 40 dB. A dolly that combines a resin dolly with a stainless steel handle and cover.
    from S$679.90
    Min. 15 days
  26. Clean Carry
    AS ONE Clean Carry
    Dimension (mm)  650×440×835  Height (mm)  835 
    from S$849.90
    Min. 13 days
  27. Storage Stainless Cart
    AS ONE Storage Stainless Cart
    * We do not deliver to private homes (detached houses / apartments).
    Number of Tiers  Length (mm)  450  Opening Width (mm)  600  Dimensions (Width x Depth x Height) (mm)  600×450×835  As ONE Part Number  8-7465-03  Overall Height (mm)  835  Mass (kg)  About 13  Load Capacity (kg/Shelf)  About 15  Material  SUS304 
    from S$539.90
    Min. 13 days
  28. Handy Carry
    AS ONE Handy Carry
    Dimension (mm)  650×440×835  Height (mm)  835 
    from S$699.90
    Min. 4 days
  29. Stainless Steel Conductive Rolling Cart (Punching Shelf)
    TRUSCO Stainless Steel Conductive Rolling Cart (Punching Shelf)
    The middle shelf board can be moved to any height with special metal fittings. By using conductive rubber wheels, it is easy to release static electricity and it is also excellent in the effect of preventing dust adsorption.
    Surface Resistance (Ω)  104  Uniform Load (kg)  15 / stage  Number of Tiers  Time to Assemble  30 minutes per person  Maximum Loading Capacity (kg)  45 / unit  Height (mm)  829  Specification  Assembling type  Shelf board  Punching shelf board 
    from S$1,399.00
    Min. 2 days
  30. Silent Lab Cart
    AS ONE Silent Lab Cart
    A special damping material is attached to the top plate and drawer, so it is quiet even when moving or placing objects. Since it uses casters with high quietness, it is quiet even while moving. Since the top plate has a frame, it is hard to fall even if you put something on it. Since the bent par... Read More
    As ONE Part Number  1-7633-01  Mass (kg)  18.4  Number of Tiers  Drawer Effective Internal Dimensions, Width W x Depth D x Height H (mm)  256 × 428 × 100 × 2  Dimension (mm)  603×453×800  Height (mm)  800  Allowable Load (kg)  About 70  Caster  Φ100mm, silent enhancement type 
    from S$999.00
    Min. 4 days
  31. Storage Stainless Cart
    AS ONE Storage Stainless Cart
    * We do not deliver to private homes (detached houses / apartments).
    from S$679.90
    Min. 13 days
  32. Drawer for Clean Rabbit Rolling Cart
    TRUSCO Drawer for Clean Rabbit Rolling Cart
    Equal load capacity (kg / stage)  10  Maximum Loading Capacity (kg)  10 cars  Specification  There is a key 
    from S$589.90
    Min. 2 days
  33. Shelf for Clean Phoenix Rolling Cart (SUS430)
    TRUSCO Shelf for Clean Phoenix Rolling Cart (SUS430)
    Included Accessories  Mounting bush (4 pieces)  Height (mm)  50  Material  Stainless steel (SUS430) 
    from S$149.90
    Min. 2 days
  34. SUS403 Stainless Steel Rolling Cart
    SECO SUS403 Stainless Steel Rolling Cart
    Made of stainless steel, it has excellent corrosion resistance. With a (SUS430) handle, it can be easily moved. A caster with excellent quietness.
    Mass (kg)  14.2  Maximum loading capacity (kg / unit)  150  Number of Tiers  Equal load capacity (kg / stage)  50  Length (mm)  525  2018 Trusco page  8 0542  Opening Width (mm)  845  Trusco Part No.  855-0183  Overall Height (mm)  940 
    from S$639.90
    Min. 32 days
  35. Material Handling Wagon
    AS ONE Material Handling Wagon
    Height (mm)  810 
    from S$239.90
    Min. 4 days
  36. Clean Phoenix Rolling Cart (SUS304, All Stainless Steel)
    TRUSCO Clean Phoenix Rolling Cart (SUS304, All Stainless Steel)
    By using stainless steel for the caster metal fittings, rust prevention performance and chemical resistance are higher.
    Equal load capacity (kg / stage)  100  Maximum loading capacity (kg / unit)  150  Shelf board adjustment pitch (mm)  25  Pillar Diameter (Φmm)  25.4 
    from S$979.90
    Min. 2 days
  37. Rolling Cart with Container
    KENIS Rolling Cart with Container
    A wagon with a color container that is convenient for classifying laboratory equipment.
    Number of Shelves  3 steps (moves at 25mm pitch)  Allowable Load (kg)  300 (50 when running)  Height (mm)  730  Dimension (mm)  915×355×730  Included Accessories  Adjuster × 4, caster × 4  Material  Steel (Sleeve part: ABS resin) 
    from S$699.90
    Min. 10 days
  38. navis Mate Wagon
    AS ONE navis Mate Wagon
    The top plate is made by laying urethane foam on a stainless steel frame and covering it with a resin top plate, so it has excellent quietness. Equipped with two drawers with a resin key, it is convenient for storing small items. The caster uses a silent type. * Partition plate is not included.
    As ONE Part Number  0-7920-02  Caster Diameter (Φmm)  107  Mass (kg)  11.4  Drawer Internal Dimensions (mm)  245 x 305 x 70 x 2 steps (with key)  Main Unit Dimensions (mm)  364×398×887  Height (mm)  887  Specification  A4 drawer type 
    from S$589.90
    Min. 4 days
  39. W8 Type Stainless Steel Rolling Cart
    Canyon W8 Type Stainless Steel Rolling Cart
    Effective use of space with a simple design that emphasizes safety and functionality. The flat shape improves work efficiency, prevents rust, and is economical.
    Pillar Thickness (mm)  1.2  Wall Thickness (mm)  1.2  Caster Diameter (Φmm)  100  Allowable Load (kg)  150 to 180 (Equivalent static load)  Pillar  25Φ  Thickness (mm)  34 (shelf)  Pillar Height (mm)  680  Overall Height (mm)  960  Caster Type  Rubber (with 2 stoppers)  Material (Support Pillar)  SUS430 (18 chrome)  Material (Shelf)  SUS430 (18 chrome) 
    from S$779.90
    Min. 5 days
  40. Stainless Heavy Wagon
    AS ONE Stainless Heavy Wagon
    It can also carry heavy measuring machines. Has excellent chemical resistance, rust prevention, and durability. The top plate and shelf plate have a fall prevention frame.
    from S$589.90
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 141

Set Ascending Direction