All Category

Folding Type

View : Grid List
Filter

7 Item(s)

Set Ascending Direction
  1. Folding Wagon for Clean Room
    AS ONE Folding Wagon for Clean Room
    Simply push the side lever and pull it up to fold it easily. It is stable and self-supporting even when folded. 3-stage type
    Type  3 steps  As ONE Part Number  3-9195-01 
    from S$859.90
    Min. 4 days
  2. Folding Wagon for Clean Room
    AS ONE Folding Wagon for Clean Room
    Simply push the side lever and pull it up to fold it easily. It is stable and self-supporting even when folded. Comes with a fall prevention frame. 2-stage type
    Type  2nd grade  As ONE Part Number  3-9195-02 
    from S$969.90
    Min. 5 days
  3. Stainless Steel Foldable Rolling Cart
    Tokuyama Stainless Steel Foldable Rolling Cart
    Since it is foldable, it can be folded compactly when not in use. It can be used not only for double doors but also for single doors. It is assembled without using any welding. Because it uses stainless steel, it is suitable for any site and is durable and long-lasting. No assembly required. A wa... Read More
    Number of Tiers  3 steps  Equal load capacity (kg / stage)  30  Length (mm)  505  Maximum loading capacity (kg / unit)  90  Overall Height (mm)  958  Material  SUS430 
    from S$1,499.00
    Min. 5 days
  4. Stainless steel folding wagon 763 * 505 * 838-2 steps
    Tokuyama Stainless steel folding wagon 763 * 505 * 838-2 steps
    Since it is foldable, it can be folded compactly when not in use. It can be used not only for double doors but also for single doors.
    Mass (kg)  15  Pillar Diameter (Φmm)  19  Number of Tiers  Uniform Load (kg)  30 / stage  Trusco Part No.  462-8560  TKG Part No. (2017)  6-1110-0402  Maximum Loading Capacity (kg)  60 / unit  Dimensions, Width W x Depth D x Height H (mm)  763×505×838  Specification  Finished product  Height (mm)  Spill stop / 11mm 
    Discontinued
  5. Folding tatami wagon GA series
    Tokuyama Folding tatami wagon GA series
    Caster Diameter (Φmm)  100  Mass (kg)  12  Number of Tiers  Load Capacity (kg/Shelf)  30  Shelf Spacing (mm)  386  Trusco Part No.  462-8527  Length (mm)  505  TKG Part No. (2017)  6-1110-0401  Opening Width (mm)  613  Dimensions when Folded, Width x Depth D x Height H (mm)  613×200×940  Outer Dimensions (Opening W x Depth D x Height H) (mm)  613×505×838  Overall Height (mm)  838  Material (Caster)  Made of nylon elastomer  Material  SUS304 BA finish  Specification  With 2 stoppers 
    Discontinued
  6. Folding wagon for IES-4000
    SIBATA SCIENTIFIC TECHNOLOGY Folding wagon for IES-4000
    Suitable for  For IES-4000 
    Discontinued
  7. Compact cart
    AS ONE Compact cart
    As ONE Part Number  0-279-01  Dimension (mm)  815×455×855  Mass (kg)  About 10 
    Discontinued
View : Grid List
Filter

7 Item(s)

Set Ascending Direction