All Category

Main Units / Sets

View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction
  1. Dry stack
    KENIS Dry stack
    A basket-type drying shelf that is convenient for organizing and storing glassware. The basket is a sliding type and can be replaced with the contents inside. A vinyl curtain that covers the entire rack shuts out dust from the outside. The rack is made of plastic, so you don't have to worry a... Read More
    Height (mm)  1740  Length (mm)  483  Caster Diameter (Φmm)  50  Width (mm)  790  Dimension (mm)  790×483×1740  Type  With top plate, curtain and casters 
    from S$1,599.00
    Min. 3 days
  2. Stainless steel mesh rack
    TRUSCO Stainless steel mesh rack
    Height (mm)  745  Time to Assemble  30 minutes per person  Number of Shelves 
    from S$579.90
    Min. 3 days
  3. Shelf NLH (with casters)
    Doshisha Shelf NLH (with casters)
    No tools are required for assembly, and the sleeve for fixing the shelf board can be fixed at any position on the support. As it is waterproof and rustproof, it is safe to use around water.
    Length (mm)  460 
    from S$279.90
    Min. 4 days
  4. Stainless steel mesh rack
    TRUSCO Stainless steel mesh rack
    Width (mm)  923  Time to Assemble  30 minutes per person  Number of Shelves 
    from S$579.90
    Min. 2 days
  5. 3-Tier Rolling Cart
    KENIS 3-Tier Rolling Cart
    ● The basket is freely removable. ● The product can be used for a wide range of purposes, including transportation, drying, and storage of samples and glassware.
    Length (mm)  370  Width (mm)  530  Dimension (mm)  530×370×920  Caster Diameter (Φmm)  65 (with 2 stoppers)  Height (mm)  920  Included Accessories  Basket deep type (480 x 360 x 165mm) x 3 
    from S$329.90
    Min. 3 days
  6. Rolling Cart with Wooden Shelf
    Doshisha Rolling Cart with Wooden Shelf
    A wagon with a handle that is easy to move. The position of the shelf board can be freely set at 25 mm intervals.
    Length (mm)  345  Caster Diameter (Φmm)  50 nylon (with 2 stoppers)  Width (mm)  690  Dimension (mm)  690×345×760  Height (mm)  760  Material (Top Plate)  MDF (fiber board), thickness 30mm  Material  Steel (chrome plated) 
    from S$249.90
    Min. 5 days
  7. Even Shelf AHm
    AS ONE Even Shelf AHm
    The shelf board is clear coated (acrylic resin coating) for excellent corrosion resistance, and the pole is stainless steel (SUS430) for excellent durability. Grooves are engraved on the pole, and the height of the shelf board can be adjusted. With a load capacity of 250 kg per shelf, it can with... Read More
    Shelf Spacing (mm)  25.4  Load Capacity of Shelf Board (kg)  250 / step (dispersion load)  Length (mm)  460  Type  Height 1600 type 
    from S$599.90
    Min. 4 days
  8. Cool Rack Ⅳ
    AS ONE Cool Rack Ⅳ
    from S$39.99
    Min. 15 days
  9. Rolling Cart with Basket
    KENIS Rolling Cart with Basket
    A rust-proof steel pipe is used for the inner core of the plastic pipe of the frame, which is resistant to rust and has excellent durability.
    Caster Diameter (Φmm)  50 (with 2 stoppers)  Length (mm)  527  Width (mm)  862  Dimension (mm)  862×527×969  Height (mm)  969 
    from S$649.90
    Min. 3 days
  10. Stainless steel canyon shelf SUS
    Canyon Stainless steel canyon shelf SUS
    A stainless steel shelf with excellent rust and chemical resistance, ideal for environments where hygiene management is important. Demonstrates outstanding durability even under harsh conditions such as high temperature and humidity, freezing and refrigerators.
    Height (mm)  1900  Act on Promoting Green Procurement  Conformity 
    from S$1,399.00
    Min. 5 days
  11. Even Shelf AHL
    AS ONE Even Shelf AHL
    The shelf board is clear coated (acrylic resin coating) for excellent corrosion resistance, and the pole is stainless steel (SUS430) for excellent durability. Grooves are engraved on the pole, and the height of the shelf board can be adjusted. With a load capacity of 250 kg per shelf, it can with... Read More
    Type  1400 height  Shelf Spacing (mm)  25.4  Load Capacity of Shelf Board (kg)  250 / step (dispersion load)  Length (mm)  613 
    from S$599.90
    Min. 4 days
  12. Even Shelf AHm
    AS ONE Even Shelf AHm
    The shelf board is clear coated (acrylic resin coating) for excellent corrosion resistance, and the pole is stainless steel (SUS430) for excellent durability. Grooves are engraved on the pole, and the height of the shelf board can be adjusted. With a load capacity of 250 kg per shelf, it can with... Read More
    Shelf Spacing (mm)  25.4  Load Capacity of Shelf Board (kg)  250 / step (dispersion load)  Length (mm)  613  Type  Height 1600 type 
    from S$649.90
    Min. 4 days
  13. Petri dish
    KENIS Petri dish
    A handy type petri dish that can store 5 x 2 rows of plastic petri dishes for deep type and 6 x 2 rows for shallow type. It is convenient for transportation and storage because it has a structure that does not easily shift horizontally even when stacked. The low overall height makes it easy to st... Read More
    Height (mm)  130  Width (mm)  210  Dimension (mm)  210 x 95 x 130 (height includes handle)  Length (mm)  95  Material  Stainless steel SUS304  Suitable for  Φ90mm (plastic) petri dish 
    from S$64.99
    Min. 4 days
  14. Dry station
    KENIS Dry station
    A drying table with casters that is convenient for drying glassware. The board is a hook type drying table. The hanger can be freely moved, attached and removed. Convenient for drying equipment such as beakers and flasks where water tends to collect. The upper part of the shelf is a grid type tha... Read More
    Height (mm)  1853  Squares  35 ・ 45 ・ 50 ・ 65 ・ 83mm square (Coated)  Length (mm)  440  Caster Diameter (Φmm)  50 (with 2 stoppers)  Width (mm)  662  Dimension (mm)  662×440×1853  Type  With casters 
    from S$999.00
    Min. 4 days
  15. Stainless steel mesh rack
    TRUSCO Stainless steel mesh rack
    Height (mm)  1228  Number of Shelves  Time to Assemble  40 minutes per person  Effective Width (mm)  529  Width (mm)  605 
    from S$779.90
    Min. 3 days
  16. Even Shelf AHm
    AS ONE Even Shelf AHm
    The shelf board is clear coated (acrylic resin coating) for excellent corrosion resistance, and the pole is stainless steel (SUS430) for excellent durability. Grooves are engraved on the pole, and the height of the shelf board can be adjusted. With a load capacity of 250 kg per shelf, it can with... Read More
    Type  1400 height  Shelf Spacing (mm)  25.4  Load Capacity of Shelf Board (kg)  250 / step (dispersion load)  Length (mm)  460 
    from S$489.90
    Min. 4 days
  17. Lab Shelf
    AS ONE Lab Shelf
    from S$199.90
    Min. 34 days
  18. Petri rack (for 90 mm Φ petri dishes)
    KENIS Petri rack (for 90 mm Φ petri dishes)
    A rack that allows you to stack, organize, and store multiple petri dishes that tend to be complicated. Since various sterilization processes can be performed, it can also be used for organizing inside the CO2 incubator. The S type has a raised bottom and is a safety design that prevents adjacent... Read More
    Length (mm)  115  File Capacity  20  Width (mm)  225  Dimension (mm)  225×115×260  Height (mm)  260  Material  Stainless steel SUS304  Suitable for  Φ90mm petri dish 
    from S$99.90
    Min. 4 days
  19. Even Shelf AHm
    AS ONE Even Shelf AHm
    The shelf board is clear coated (acrylic resin coating) for excellent corrosion resistance, and the pole is stainless steel (SUS430) for excellent durability. Grooves are engraved on the pole, and the height of the shelf board can be adjusted. With a load capacity of 250 kg per shelf, it can with... Read More
    Type  1900 height  Shelf Spacing (mm)  25.4  Load Capacity of Shelf Board (kg)  250 / step (dispersion load)  Length (mm)  460 
    from S$649.90
    Min. 4 days
  20. Folding Steel Rack One-Touch Type
    Nikko Folding Steel Rack One-Touch Type
    Zero parts, no tools required, speed setting and folding are possible. It can be carried in, installed, and removed quickly. When folded, the depth will be about 1/6. The shelf board is fixed.
    from S$469.90
    Min. 8 days
  21. Options for Folding Steel Racks
    Nikko Options for Folding Steel Racks
    from S$17.99
    Min. 10 days
  22. Stainless shelf
    Canyon Stainless shelf
    Hygienic and safe person-friendly form. Made of stainless steel for all environments. Has excellent corrosion resistance, electrical characteristics, and chemical resistance. The shelves can be moved at a pitch of 25 mm. Optimal use examples Kitchens, refrigerators, freezers, research facilities... Read More
    Width (mm)  1520  Height (mm)  1590  Mass (kg)  32.4  Trusco Part No.  458-2462  Length (mm)  460  2018 Trusco page  8 0155  Material  Stainless steel (SUS304) 
    from S$1,799.00
    Min. 5 days
  23. Mobile Trolley (Rectangular)
    AS ONE Mobile Trolley (Rectangular)
    Easy to assemble and disassemble without using tools. Made of lightweight, sturdy and easy-to-use all-plastic. The top plate and shelf plate have a frame to prevent them from falling.
    Length (mm)  435 
    from S$289.90
    Min. 5 days
  24. Steel Wagon with Storage OK Series
    AS ONE Steel Wagon with Storage OK Series
    Comes with fixing brackets and drawers. It can be moved and installed with casters with adjusters.
    Height (mm)  700 
    from S$639.90
    Min. 4 days
  25. Plus Shelf
    AS ONE Plus Shelf
    Height (mm)  1820  As ONE Part Number  2-9759-01  Length (mm)  450  Width (mm)  900 
    from S$169.90
    Min. 4 days
  26. Dry board
    Shinko Kasei Dry board
    Length (mm)  150  Hanger type  30 pieces / length 150mm  Width (mm)  600  Dimension (mm)  600×900  Height (mm)  900  Included Accessories  Drain valve 
    from S$299.90
    Min. 5 days
  27. Stainless Shelf
    Canyon Stainless Shelf
    Made of stainless steel (SUS304), it is ideal for clean environments that require hygiene management. It is a hygienic and safe person-friendly form. The shelves can be moved at a pitch of 25 mm.
    Specification  Assembling type 
    from S$879.90
    Min. 2 days
  28. Stainless shelf
    Canyon Stainless shelf
    Hygienic and safe person-friendly form. Made of stainless steel for all environments. Has excellent corrosion resistance, electrical characteristics, and chemical resistance. The shelves can be moved at a pitch of 25 mm. Optimal use examples Kitchens, refrigerators, freezers, research facilities... Read More
    Cell Spacing (mm)  (Shelf adjustment) 25  Height (mm)  1590  Opening Width (mm)  1820  Equal load capacity (kg / stage)  200  Pipe Diameter (Φmm)  25  Number of Shelves  Time to Assemble  40 minutes per person  Trusco Part No.  458-2632  Mass (kg)  48.4  Length (mm)  610  Maximum Loading Capacity (kg)  800  Type  Assembling type 
    from S$2,599.00
    Min. 5 days
  29. Super Solid Canyon Shelf SSO
    Canyon Super Solid Canyon Shelf SSO
    A stainless steel shelf that demonstrates outstanding durability even under harsh conditions such as rust and chemical resistance, high temperature and humidity, and freezer / refrigerator. Made of SUS304, it is ideal for clean environments that require hygiene management.
    Height (mm)  1900  Act on Promoting Green Procurement  Conformity 
    from S$1,699.00
    Min. 5 days
  30. Laboratory Bench Shelf Set
    AS ONE Laboratory Bench Shelf Set
    Height (mm)  1384  Length (mm)  307 
    from S$1,199.00
    Min. 34 days
  31. Dry stack
    KENIS Dry stack
    A basket-type drying shelf that is convenient for organizing and storing glassware. There are two types of baskets, shallow type and deep type, so you can use them according to the size of the equipment. A vinyl curtain that covers the entire rack shuts out dust from the outside. There is no need... Read More
    Height (mm)  1690  Caster Diameter (Φmm)  50  Length (mm)  522  Width (mm)  850  Dimension (mm)  850×522×1690  Type  With top plate, curtain and casters 
    from S$1,499.00
    Min. 34 days
  32. Laboratory Shelf Set
    AS ONE Laboratory Shelf Set
    Height (mm)  1384  Length (mm)  536 
    from S$1,399.00
    Min. 34 days
  33. Dry shelf CV (Equipment drying table)
    Canyon Dry shelf CV (Equipment drying table)
    A draining and drying shelf made of stainless steel SUS304. The DCS-225K type is a DCS-225 type with a top plate and curtain attached.
    Height (mm)  1590  Length (mm)  460  Width (mm)  760  Dimension (mm)  760×460×1590 
    from S$2,499.00
    Min. 7 days
  34. Folding Steel Rack One-Touch Type MidiLight
    Nikko Folding Steel Rack One-Touch Type MidiLight
    Zero parts, no tools required, speed setting and folding are possible. It can be carried in, installed, and removed quickly. When folded, the depth will be about 1/6. Variable shelves and additional steps are possible.
    Length (mm)  380 
    from S$489.90
    Min. 23 days
  35. Dry shelf
    Canyon Dry shelf
    A draining and drying shelf made of stainless steel SUS304. Two deep baskets can be set on each shelf in four stages.
    Height (mm)  1590  Length (mm)  460  Width (mm)  760  Dimension (mm)  760×460×1590 
    from S$3,299.00
    Min. 7 days
  36. Medium Weight Boltless Rack
    AS ONE Medium Weight Boltless Rack
    Since it is a knockdown assembly type, no adjustment is required and anyone can easily assemble it. * When adding shelves, reduce the load capacity of each shelf.
    from S$899.90
    Min. 13 days
  37. Stainless Steel Steel Rack
    AS ONE Stainless Steel Steel Rack
    Height (mm)  1800 
    from S$1,499.00
    Min. 7 days
  38. Dry board
    KENIS Dry board
    An all-plastic board that is convenient for drying and organizing glassware. The double-sided type is a desktop type that can be used on both sides and has excellent storage efficiency.
    Length (mm)  150  Hanger type  50 / 150mm length  Width (mm)  610  Dimension (mm)  610×755  Height (mm)  755 
    from S$469.90
    Min. 17 days
  39. Equipment storage with dryer
    Shinei Sangyo Equipment storage with dryer
    Equipped with a dryer, it can be stored dry with warm air. The door has a magnetic packing and can be easily opened and closed with one hand. Comes with casters. * Luggage racks and baskets are not included.
    Heater  AC100V・520W  Continuous Operating Time  Up to 6/5 hours (50 / 60Hz)  Hot Air Temperature (℃)  Up to 60 
    Discontinued
  40. Cart with outlet
    KENIS Cart with outlet
    A monitor cart with a convenient 6-outlet outlet. The shelves can be used on both sides of the flat and tray, and the height can be adjusted at intervals of about 5 cm.
    Length (mm)  455  Width (mm)  606  Dimension (mm)  606×455×997  Caster Diameter (Φmm)  75 (with 2 stoppers)  Height (mm)  997 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction