All Category

Parts

Parts here are parts used for shelves for storage and storage, such as stainless steel shelves and racks. Parts include shelf boards, side ledges, bag ledges, and fixtures. Side ledges and bag ledges are inserted into the side or back of the shelf to prevent items from falling off the shelf. Fixing brackets that are fixed to the wall are parts that prevent the shelf from falling over. Parts that connect the poles of adjacent shelves are also effective in preventing the shelves from rolling. The bin marker is a large sign plate and is a convenient part for product management.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 120

Set Ascending Direction
  1. Conductive sleep for mesh shelf
    TRUSCO Conductive sleep for mesh shelf
    Type  Conductive sleeve  Trusco Part No.  273-5512  Mass (g)  40 
    from S$4.89
    Min. 3 days
  2. Stainless steel angle 40 mm square
    TRUSCO Stainless steel angle 40 mm square
    Mass (kg)  1.41  Length (mm)  1200  Dimensions (Width W x Depth D) (mm)  39.5×39.5  Trusco Part No.  507-2867  Material  SUS430 
    Rating:
    73%
    from S$55.99
    Min. 2 days
  3. Taper
    AS ONE Taper
    Applicable Pipe Outer Diameter (Φmm)  25.4 
    Rating:
    65%
    from S$0.39
    Min. 2 days
  4. Bin Marker
    AS ONE Bin Marker
    A large 75 x 38 mm sign plate that is convenient for sorting and managing products.
    As ONE Part Number  3-347-01  Dimension (mm)  75×38 
    from S$5.39
    Min. 2 days
  5. Stainless side net
    TRUSCO Stainless side net
    from S$66.99
    Min. 2 days
  6. Connecting bracket for support (stainless steel)
    TRUSCO Connecting bracket for support (stainless steel)
    For connecting columns.
    Trusco Part No.  256-5331  Height (mm)  13  Material  Stainless steel (SUS304)  Mass (g)  60  Length (mm)  20  Opening Width (mm)  70  Specification  For Φ25.4mm support 
    from S$11.99
    Min. 2 days
  7. Taper
    Canyon Taper
    It is a part that joins the shelf board and the support. This is a dedicated part for the canyon shelf.
    from S$3.29
    Min. 2 days
  8. Screw-in type conductive rubber caster rubber wheel
    TRUSCO Screw-in type conductive rubber caster rubber wheel
    By using an antistatic urethane car, it is a caster that is hard to be charged with static electricity and is hard to get dust. By using a conductive rubber wheel, it is easy to release static electricity and it is also excellent in dust adsorption prevention effect. (Conductive rubber wheel) Ide... Read More
    Teeth Spacing  1.75  Wheel Width (mm)  21  Dimension (Length)  35  Shaft Length (mm)  35  Allowable Load (daN)  40  Wheel Diameter D (Φmm)  75  Nominal Diameter D  75  Mounting Height H (mm)  95  Stud Thread  M12  Spanner  Size: 19 
    from S$19.99
    Min. 2 days
  9. Sleeve for mesh shelf (4 sets)
    TRUSCO Sleeve for mesh shelf (4 sets)
    Mass (g)  40  Type  sleeve  Trusco Part No.  258-6746 
    from S$3.79
    Min. 2 days
  10. Shelf (stainless steel mesh)
    TRUSCO Shelf (stainless steel mesh)
    Uniform load (kg)  120 for 250 W1800 
    from S$189.90
    Min. 2 days
  11. Stainless steel back net
    TRUSCO Stainless steel back net
    from S$109.90
    Min. 2 days
  12. Shelf Vinyl Curtain
    AS ONE Shelf Vinyl Curtain
    A hanging curtain exclusively for shelves. Select the number of sheets according to the size of the shelf and the place to hang it.
    Thickness (mm)  0.15  Material  PE (polyethylene)  Included Accessories  S-shaped bracket 
    from S$86.99
    Min. 4 days
  13. Stainless steel prop (additional specification)
    TRUSCO Stainless steel prop (additional specification)
    from S$19.99
    Min. 2 days
  14. Stainless steel post (threaded)
    TRUSCO Stainless steel post (threaded)
    from S$37.99
    Min. 2 days
  15. Shelf (stainless mesh)
    TRUSCO Shelf (stainless mesh)
    Uniform load (kg)  120 for 250 W1800 
    from S$149.90
    Min. 2 days
  16. Stainless steel shelves for lightweight article shelves
    TRUSCO Stainless steel shelves for lightweight article shelves
    Rating:
    100%
    from S$179.90
    Min. 3 days
  17. Option for Tote Box Rails
    AS ONE Option for Tote Box Rails
    As ONE Part Number  3-348-11  Dimension (mm)  519×100  Material  Nylon 
    from S$29.99
    Min. 10 days
  18. Stainless sidebar
    TRUSCO Stainless sidebar
    from S$28.99
    Min. 2 days
  19. ONE-Touch Hook OFU
    Canyon ONE-Touch Hook OFU
    A hook that can be attached to the frame part of the mesh shelf board.
    As ONE Part Number  61-3803-93  Material  SUS304 
    from S$12.99
    Min. 10 days
  20. Stainless steel handle 450mm
    TRUSCO Stainless steel handle 450mm
    Trusco Part No.  256-4912  Mass (g)  600 
    from S$48.99
    Min. 3 days
  21. SUS304 rack support band
    Shinko SUS304 rack support band
    You can connect the stanchions to the stanchions for added stability. * "Members, screws, etc." required for fixing are not included.
    from S$19.99
    Min. 10 days
  22. Stainless steel solid shelf
    TRUSCO Stainless steel solid shelf
    Uniform load (kg)  150 
    from S$239.90
    Min. 3 days
  23. Metal Mat
    AS ONE Metal Mat
    Protective triangular mat (stainless steel (SUS430)) that does not leave pole marks on the floor.
    As ONE Part Number  3-362-01  Model Number  MMT (1 piece) 
    from S$10.99
    Min. 4 days
  24. Canyon Pole SPS
    Canyon Canyon Pole SPS
    It is a support for the canyon shelf. * We do not deliver to private homes (detached houses / apartments).
    Groove pitch (mm)  25  As ONE Part Number  61-3803-42  Specification  Length 292mm / diameter: Φ25  Material  SUS304 / Cap / Nut / Adjust bolt SUS304 
    from S$63.99
    Min. 7 days
  25. Acrylic board for steel mesh shelf
    TRUSCO Acrylic board for steel mesh shelf
    from S$33.99
    Min. 2 days
  26. Seismic plate for SUS304 rack
    Shinko Seismic plate for SUS304 rack
    The columns can be fixed to the floor. * "Members, screws, etc." required for fixing are not included.
    from S$13.99
    Min. 10 days
  27. Stainless steel three-way hook bar
    TRUSCO Stainless steel three-way hook bar
    from S$119.90
    Min. 3 days
  28. Seismic connector for SUS304 rack
    Shinko Seismic connector for SUS304 rack
    The columns can be fixed to the wall. * "Members, screws, etc." required for fixing are not included.
    from S$16.99
    Min. 10 days
  29. Stainless three-way hook bar
    TRUSCO Stainless three-way hook bar
    from S$119.90
    Min. 3 days
  30. Caster SC
    Canyon Caster SC
    A screw-in single caster exclusively for the canyon shelf.
    Type  SC 
    from S$38.99
    Min. 7 days
  31. Floor Fixing Bracket
    Canyon Floor Fixing Bracket
    An adjuster with a grounding plate diameter of Φ65. There is a hole for anchor bolts.
    Type  FK-AM 
    from S$32.99
    Min. 7 days
  32. Stainless Steel Pole Cap
    Canyon Stainless Steel Pole Cap
    Stainless cap for the upper end of the column.
    As ONE Part Number  61-3803-60  Material  SUS304 
    Rating:
    100%
    from S$5.39
    Min. 7 days
  33. Clean Stocker Perforated Shelf Board Stainless Steel
    AS ONE Clean Stocker Perforated Shelf Board Stainless Steel
    As ONE Part Number  1-045-13  Inner Dimensions (mm)  490×460  Model Number  Stainless steel shelf (punching) 
    from S$74.99
    Min. 4 days
  34. Stainless steel divider
    TRUSCO Stainless steel divider
    from S$48.99
    Min. 2 days
  35. Tote Box Rail
    AS ONE Tote Box Rail
    A sliding box that can effectively utilize the space under the shelf. * We do not deliver to private homes (detached houses / apartments).
    As ONE Part Number  3-348-03  Outer Dimensions (mm)  568×445×152 
    from S$219.90
    Min. 10 days
  36. Tension extension pole (set of 2)
    Doshisha Tension extension pole (set of 2)
    It can be attached to a pole to stretch the shelf to the ceiling.
    from S$119.90
    Min. 4 days
  37. Stainless side
    TRUSCO Stainless side
    Mass (kg)  1.3  Dimension (mm)  1100×380  Trusco Part No.  256-5439 
    from S$109.90
    Min. 3 days
  38. Pole Clamp
    Canyon Pole Clamp
    It is a metal fitting that connects the columns of adjacent shelves.
    As ONE Part Number  61-3805-46  Material  SUS304 
    from S$32.99
    Min. 4 days
  39. Floor Fixing Bracket C
    Canyon Floor Fixing Bracket C
    This adjuster is used when installing multiple shelves side by side or when installing them close to the wall. There is a hole for anchor bolts.
    Bolt Length (mm)  32  As ONE Part Number  61-3805-48  Hole diameter  8.5Φ  Material  SUS304 
    from S$25.99
    Min. 7 days
  40. Crossbar SXB
    Canyon Crossbar SXB
    Used for reinforcement, fall prevention, hooking, etc. * We do not deliver to private homes (detached houses / apartments).
    As ONE Part Number  61-3804-34  Size  For depth 460  Included Accessories  Plastic taper 
    from S$109.90
    Min. 23 days
View : Grid List
Filter

Items 1 - 40 of 120

Set Ascending Direction