All Category

Chemical Storage

A chemical storage is used to store chemicals used in research and experiments. In addition to stainless steel storage, which is corrosion resistant and durable, there are steel made at a lower price than stainless steel and those with excellent chemical resistance. There are types such as those with sliding doors, those with double doors, and storages with many drawers. There are also safe and reliable storage cabinets that store medicines strictly with double doors and double locks.
View : Grid List
Filter

Items 1 - 40 of 319

Set Ascending Direction
  1. Best box
    Sanko Plastic Best box
    ● A box to which the lid can be fixed. ● The size of the box conforms to standard papers A5, B5, A4, and B4. Documents can be stored without waste. ● Translucent and easy to check the contents.
    Material  PP 
    from S$16.99
    Min. 2 days
  2. Chemical arranging box
    KENIS Chemical arranging box
    ● The partition plate is comb-shaped, and the combination can be changed according to the size of the bottle. ● The material is chemically resistant polypropylene, and the bottles and bottles are guarded by partition plates, so they are safe against vibration caused by earthquakes.
    Dimension (mm)  400×280×125  Material  PP 
    from S$59.99
    Min. 2 days
  3. Small stainless chemical cabinet
    CRAFTWORK Small stainless chemical cabinet
    A chemical storage that uses stainless steel plates and has excellent chemical resistance and rust resistance. Because it is compact, it can be installed under a laboratory table or on a table. The shelves can be freely replaced at 25 mm intervals. Comes with adhesive tape to help prevent reagent... Read More
    Inner Dimensions (mm)  310×260×545  Outer Dimensions (mm)  360×280×600  Storage Capacity  500mL x 24, 250mL x 32  Mass (kg)  Material  Stainless steel SUS304 
    Rating:
    60%
    from S$1,199.00
    Min. 2 days
  4. Sansho PVC Chemical Warehouse
    SANSYO Sansho PVC Chemical Warehouse
    Except for the handle and hinges, they are all made of vinyl chloride and have excellent chemical resistance. .. With a separate left and right room structure and a key to the handle handle, you can manage the safety of chemicals. .. With 4 shelves (made of 10t PVC), it can be removed and moved. ... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  900×450×900  Inner Dimensions, Width W x Depth D x Height H (mm)  (1 room) 400 × 410 × 890 
    from S$1,699.00
    Min. 5 days
  5. Shallow container
    Sanko Shallow container
    A shallow container with a large bottom area, ideal for storage and transportation.
    Color  Cream  Material  PP 
    from S$53.99
    Min. 17 days
  6. Lab box
    Sanko Lab box
    Material  Polypropylene 
    from S$53.99
    Min. 13 days
  7. Acid Gas Absorption Chemical Storage
    AS ONE Acid Gas Absorption Chemical Storage
    from S$119.90
    Min. 5 days
  8. container
    SANSYO container
    from S$13.99
    Min. 9 days
  9. Storage Basket MDF Series
    PHC Storage Basket MDF Series
    from S$97.99
    Min. 19 days
  10. Universal Partition Plate
    AS ONE Universal Partition Plate
    It can be bent freely and used, which is convenient for organizing and sorting small items.
    Material  PS (polystyrene) 
    from S$12.99
    Min. 2 days
  11. Divider for containers
    Gifu Plastic Industry (RISU) Divider for containers
    ●PL/PS can be cut to the required length with scissors, cutters, etc. and used. SC can be easily cut by simply folding it by hand.
    Cell Spacing (mm)  15  Material  PP  Color  White 
    from S$37.99
    Min. 2 days
  12. Chemical Tray
    AS ONE Chemical Tray
    You can rest assured that it will not spill out even if the bottle is damaged. The corners of the tray are rounded for convenience when loading and unloading the tray. By adding a partition plate, finer bottle management is possible.
    Material  PP (polypropylene) 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  13. Chemical Tray
    AS ONE Chemical Tray
    Safe management is possible by storing in tray units. You can rest assured that it will not spill out even if the bottle is damaged. The corners of the tray are rounded for convenience when loading and unloading the tray. By adding a partition plate, finer bottle management is possible.
    Outer Dimensions, Width W x Depth D x Height H (mm)  195×320×100  As ONE Part Number  3-180-01  Number of Capacity  500mL (6 pieces up to Φ78mm)  Material  Tray / PP (polypropylene)  Dimensions, Width W x Depth D x Height H (mm)  [Partition section] 9.2 × 8.0 × 7.2 
    from S$24.99
    Min. 2 days
  14. Shield Container
    SANSYO Shield Container
    A simple sealed container with a metal buckle and packing. Large capacity type. Stackable.
    Rating:
    80%
    from S$29.99
    Min. 2 days
  15. Partitioned container
    Sekisui Material Solutions Partitioned container
    Capacity (L)  11  Inner Dimensions (mm)  374×254×117  Outer Dimensions (mm)  400×280×125  Color  Blue  Divider Plate  Long x 2, Short x 2 (9 divisions)  Material  PP 
    from S$53.99
    Min. 2 days
  16. Organizing Basket
    AS ONE Organizing Basket
    from S$9.49
    Min. 2 days
  17. Chemical arranging box
    KENIS Chemical arranging box
    ● Reagent bottles can be sorted and sorted in the laboratory, sorted by laboratory table, and stored in a convenient sorting box. ● The partition plate can be removed and disassembled.
    Inner Dimensions (mm)  320×240×130  Outer Dimensions (mm)  365×280×135  Storage Capacity  500mL (Φ75mm or less) x 12  Material  Case / PP, divider / PVC 
    from S$59.99
    Min. 2 days
  18. Chemical Container (with Handle)
    AS ONE Chemical Container (with Handle)
    Can be stacked. It has a handle so that it can be easily carried. There are card holders on the left, right, front and back. Has excellent chemical resistance. It can be subdivided with a partition plate.
    Material  PP (polypropylene) 
    from S$21.99
    Min. 2 days
  19. Reagent Bottle Fall-Prevention
    AS ONE Reagent Bottle Fall-Prevention
    The magnet on the bottom prevents the reagent bottle from tipping over.
    Material  PP (polypropylene) 
    Rating:
    70%
    from S$99.90
    Min. 2 days
  20. Container with packing
    KENIS Container with packing
    Comes with highly absorbent packing (independent foam rubber). When locked, it can be tightly sealed and is ideal for long-term storage.
    Color  Clear  Material  PP 
    from S$109.90
    Min. 2 days
  21. Bottle tray  SBT-3
    SANSYO Bottle tray SBT-3
    You can store 12 500ml bottles and 6 1L bottles just by rearranging the partition inside. It can be used for both 500m bottle l and 1L bottle.
    Inner Dimensions (mm)  330×255×H123  Outer Dimensions (mm)  369×272×H126  Included Accessories  5 dividers  Material  Polypropylene 
    from S$25.99
    Min. 2 days
  22. Carrying Tray
    AS ONE Carrying Tray
    It is convenient to carry with a partition that prevents damage to the chemical bottle and a handle that can be freely moved up and down. It has excellent chemical resistance and can be stacked and stored.
    Inner Dimensions, Width W x Depth D x Height H (mm)  117×108×69  As ONE Part Number  3-183-01  Outer Dimensions, Width W x Depth D x Height H (mm)  360×230×116  Material  PP (polypropylene) 
    from S$45.99
    Min. 2 days
  23. Rock carry
    TENMA Rock carry
    A storage box with a double handle that is convenient to carry. Comes with a down lock function that firmly secures the lid and body.
    Material  PP 
    from S$56.99
    Min. 2 days
  24. Reagent bottle holder
    KENIS Reagent bottle holder
    ● Reagent bottle holder to fix one reagent bottle at a time. B-10 fits into the drawer of the chemical storage SY/SRY/KS-18/KS-9. ●B-10H has a convenient coating basket for carrying.
    Material  Holder / PP  Storage Capacity  500mL (φ79mm or less) x 10 
    from S$29.99
    Min. 2 days
  25. Seal for chemical storage
    NARIKA Seal for chemical storage
    With single-sided adhesive and mount.
    from S$3.99
    Min. 2 days
  26. Gallon bottle storage box
    KENIS Gallon bottle storage box
    This case is provided with a partition (rivet fixed) and can accommodate two gallon bottles. Ultra-lightweight but high-strength materials are used. It is easy to carry with the lid and side handle.
    Inner Dimensions (mm)  165 x 165 x 312 (1 square)  Outer Dimensions (mm)  392×203×328  Mass (g)  940  Material  PP 
    from S$169.90
    Min. 2 days
  27. Drug Storage
    Sanwa Kaken Kogyo Drug Storage
    Only when the floor is made of wood or a thin iron plate, it can be fixed with the attached screws. (Fix the bottom with screws at 4 places.) In the case of concrete, it will be anchored. The bottom plate and middle plate are removable.
    Key  1 dial lock and 1 cylinder lock  Material  Steel (melamine baking coating) 
    from S$249.90
    Min. 2 days
  28. Desktop reagent bottle holder
    KENIS Desktop reagent bottle holder
    A reagent bottle holder made of PVC. Ideal for preventing and organizing reagent bottles on laboratory and workbenches.
    Holder dimensions (mm)  Φ83×80 
    from S$59.99
    Min. 2 days
  29. mini-containers
    KENIS mini-containers
    ● This mini-container is convenient for organizing small items. ● Secure the lid with the buckle. ● NEU 100 and NEU 150 can be stacked on top of each other. ● Clear type that makes it easy to check the contents.
    Material  PP 
    from S$35.99
    Min. 3 days
  30. Tidy clear chemicals
    KENIS Tidy clear chemicals
    The clear type of the chemical organizing box TC makes it easy to check the contents.
    Rating:
    100%
    from S$53.99
    Min. 2 days
  31. Sansho Desktop reagent bottle storage
    SANSYO Sansho Desktop reagent bottle storage
    Reagent bottles can be arranged in a hinamatsuri style, so you can see the medicine at a glance. .. A total of 6 500ml reagent bottles can be stored, 3 in the upper row and 3 in the lower row. .. Uses vinyl chloride (white, orange) with excellent chemical resistance. .. A flip-up type is used to ... Read More
    Mass (kg)  Inner Dimensions (mm)  264 × 90.5 / 90.5 × 304 (upper 247)  Outer Dimensions (mm)  270×190×310 
    from S$329.90
    Min. 2 days
  32. Swivel divider
    SANSYO Swivel divider
    A partition plate that can be cut freely. It can be partitioned by a multiple of the mass size pitch of 20 mm.
    Material  PP 
    from S$8.29
    Min. 2 days
  33. Additional partition plate for clear container F-1TM (short)
    DIC Additional partition plate for clear container F-1TM (short)
    Type  Short 
    from S$5.89
    Min. 2 days
  34. Narcotic Drug Storage
    AS ONE Narcotic Drug Storage
    The double door has a key on the inner door. The key is a three-lock type with a rotary encryption lock + cylinder lock on the front door and a cylinder lock on the inner door. It can be fixed using the holes (4 places) on the bottom. With 1 shelf (removable)
    Specification  1 shelf (removable)  Material  Steel (melamine baking coating) 
    Rating:
    70%
    from S$379.90
    Min. 2 days
  35. Disposable Storage Container
    MARUEMU Disposable Storage Container
    Suitable for storing screw tubes and sample tubes. For screw pipes and sample pipes
    Material  Paper 
    from S$119.90
    Min. 2 days
  36. Partition Plate Horizontal
    SAKASE CHEMICAL Partition Plate Horizontal
    As ONE Part Number  0-5230-15  Suitable for  HA5-SO21 
    from S$1.49
    Min. 4 days
  37. Additional partition plate (length) for clear container F-1TM
    DIC Additional partition plate (length) for clear container F-1TM
    Type  Long 
    from S$8.79
    Min. 2 days
  38. Bottle Stopper
    AS ONE Bottle Stopper
    It is a stopper to prevent the bottle of the chemical shelf from falling over due to vibration such as an earthquake. It can be easily attached to the chemical shelf. For 27 and 43 types, the reagent bottle etc. can be taken out smoothly by moving the stop bar to the lower stage. Type 10 comes wi... Read More
    from S$109.90
    Min. 4 days
  39. Small Chemical Storage (With Rearranging Box)
    KENIS Small Chemical Storage (With Rearranging Box)
    A small single-door chemical storage that is convenient for storing small amounts of chemicals. Comes with 3 chemical sorting boxes that can hold 12 500mL bottles.
    Mass (kg)  17  Inner Dimensions (mm)  445×345×760  Outer Dimensions (mm)  515×380×880  Material  Steel, melamine baking finish 
    from S$639.90
    Min. 2 days
  40. Seismic bottle tray
    Sanwa Kaken Kogyo Seismic bottle tray
    The tray can be easily attached to reagent shelves or storage with double-sided tape or the attached tapping screw. The separate type allows you to remove only the basket and carry the bottle.
    Dimension (mm)  300×215×110 
    from S$58.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 319

Set Ascending Direction