All Category

Chemical Storage Related Products

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 93

Set Ascending Direction
  1. Universal Partition Plate
    AS ONE Universal Partition Plate
    It can be bent freely and used, which is convenient for organizing and sorting small items.
    Material  PS (polystyrene) 
    from S$12.99
    Min. 2 days
  2. Divider for containers
    Gifu Plastic Industry (RISU) Divider for containers
    ●PL/PS can be cut to the required length with scissors, cutters, etc. and used. SC can be easily cut by simply folding it by hand.
    Cell Spacing (mm)  15  Material  PP  Color  White 
    from S$37.99
    Min. 2 days
  3. Reagent Bottle Fall-Prevention
    AS ONE Reagent Bottle Fall-Prevention
    The magnet on the bottom prevents the reagent bottle from tipping over.
    Material  PP (polypropylene) 
    Rating:
    70%
    from S$99.90
    Min. 2 days
  4. Seal for chemical storage
    NARIKA Seal for chemical storage
    With single-sided adhesive and mount.
    from S$3.99
    Min. 2 days
  5. Swivel divider
    SANSYO Swivel divider
    A partition plate that can be cut freely. It can be partitioned by a multiple of the mass size pitch of 20 mm.
    Material  PP 
    from S$8.29
    Min. 2 days
  6. Additional partition plate for clear container F-1TM (short)
    DIC Additional partition plate for clear container F-1TM (short)
    Type  Short 
    from S$5.89
    Min. 2 days
  7. Partition Plate Horizontal
    SAKASE CHEMICAL Partition Plate Horizontal
    As ONE Part Number  0-5230-15  Suitable for  HA5-SO21 
    from S$1.49
    Min. 4 days
  8. Additional partition plate (length) for clear container F-1TM
    DIC Additional partition plate (length) for clear container F-1TM
    Type  Long 
    from S$8.79
    Min. 2 days
  9. Bottle Stopper
    AS ONE Bottle Stopper
    It is a stopper to prevent the bottle of the chemical shelf from falling over due to vibration such as an earthquake. It can be easily attached to the chemical shelf. For 27 and 43 types, the reagent bottle etc. can be taken out smoothly by moving the stop bar to the lower stage. Type 10 comes wi... Read More
    from S$109.90
    Min. 13 days
  10. Partition Plate Vertical
    SAKASE CHEMICAL Partition Plate Vertical
    As ONE Part Number  0-5230-14  Suitable for  HA5-SO21 
    from S$1.79
    Min. 2 days
  11. Option for Chemical Resistant Storage
    AS ONE Option for Chemical Resistant Storage
    * Only the base or stop bar is sold.
    from S$54.99
    Min. 4 days
  12. Additional partition plate for clear container F-2TM (short)
    DIC Additional partition plate for clear container F-2TM (short)
    Type  Short 
    from S$6.69
    Min. 2 days
  13. Clear container F-2TM additional divider (long)
    DIC Clear container F-2TM additional divider (long)
    Type  Long 
    from S$9.79
    Min. 3 days
  14. Partition tray PVC 12 section # 953
    Tokyo Glass Kikai (TGK) Partition tray PVC 12 section # 953
    Please also use it for carrying small items such as stir bars and connectors and for organizing the inside of the chemical storage.
    from S$109.90
    Min. 6 days
  15. Optional for Chemical Containers
    AS ONE Optional for Chemical Containers
    Material  PP (polypropylene) 
    from S$5.19
    Min. 13 days
  16. Container Tray
    AS ONE Container Tray
    Suitable for storing small parts in a container.
    from S$29.99
    Min. 5 days
  17. Option for Safety Cabinet
    AS ONE Option for Safety Cabinet
    from S$1.19
    Min. 4 days
  18. Option for Chemical Tray
    AS ONE Option for Chemical Tray
    Material  PP (polypropylene) 
    from S$1.69
    Min. 2 days
  19. Steel Cabinet Option
    AS ONE Steel Cabinet Option
    * We do not deliver to private homes (detached houses / apartments).
    from S$6.49
    Min. 13 days
  20. Partition Plate Vertical
    SAKASE CHEMICAL Partition Plate Vertical
    As ONE Part Number  0-5230-08  Suitable for  HA5-SO52 
    from S$1.79
    Min. 5 days
  21. Safety Cabinet Nameplate
    AS ONE Safety Cabinet Nameplate
    As ONE Part Number  1-5942-11  Dimension (mm)  87×225 
    from S$38.99
    Min. 4 days
  22. Divider
    SANSYO Divider
    Color  Blue  Material  PP 
    from S$12.99
    Min. 9 days
  23. Reagent Bottle Holder H-50
    AS ONE Reagent Bottle Holder H-50
    Holds reagent bottles one by one to prevent them from tipping over or being damaged. Chemicals can be taken out smoothly. Holds 96 small reagent bottles of 50 ml or less.
    As ONE Part Number  2-4694-11  Outer Dimensions (mm)  272×352×40  Material (Tip Holder)  PP (polypropylene)  Holder Diameter (mm)  Φ40mm×(H)40mm 
    from S$19.99
    Min. 4 days
  24. Steel chemical warehouse (base) T306
    KOKUGO Steel chemical warehouse (base) T306
    It is the base of the T306 series.
    Dimensions, Width W x Depth D x Height H (mm)  1754×390×88  Suitable for  Base 
    from S$86.99
    Min. 8 days
  25. Chemical Tray Unit (UT-Lab.)
    AS ONE Chemical Tray Unit (UT-Lab.)
    It can be stored under the laboratory table (H655 mm or more). With casters, you can put the necessary chemicals at your fingertips. A key is included as standard, allowing you to manage chemicals safely. When the chemical tray is not in use, the entire tray can be stored in the cabinet. You can ... Read More
    As ONE Part Number  3-6772-11  Type  Additional shelves 
    from S$56.99
    Min. 5 days
  26. Option for Stainless Steel Chemical Storage
    AS ONE Option for Stainless Steel Chemical Storage
    As ONE Part Number  1-6169-11  Width (mm)  900  Mass (kg)  About 3  Specification  Made of stainless steel (SUS304)  Dimension (mm)  Width 900 
    from S$119.90
    Min. 26 days
  27. MV Case
    MARUEMU MV Case
    Material  AS 
    Rating:
    60%
    from S$10.99
    Min. 13 days
  28. Option for Chemical Storage 230DR
    AS ONE Option for Chemical Storage 230DR
    As ONE Part Number  3-5309-11  Specification  For N-230R 
    from S$48.99
    Min. 4 days
  29. Transparent container lid
    SANSYO Transparent container lid
    from S$19.99
    Min. 9 days
  30. Large lab box lid
    Sanko Large lab box lid
    A large-capacity plastic container that can be used to store and transport laboratory equipment. Casters can also be attached to the L100 and L200 types. Please contact us.
    from S$97.99
    Min. 7 days
  31. Option for Safety Cabinet
    AS ONE Option for Safety Cabinet
    As ONE Part Number  1-7612-01  Specification  Stainless steel (SUS304) Φ100 × 100mm 
    from S$189.90
    Min. 13 days
  32. Portable Bottle Stackable Container Option
    AS ONE Portable Bottle Stackable Container Option
    Holds two 5l gallon bottles.
    from S$49.99
    Min. 4 days
  33. Option for Chemical Storage
    AS ONE Option for Chemical Storage
    When used for the main body, test tubes can be stored and stored more reliably.
    from S$33.99
    Min. 17 days
  34. Option for Chemical Resistant Storage
    AS ONE Option for Chemical Resistant Storage
    from S$119.90
    Min. 4 days
  35. Table Top Type Mini Hanger
    AS ONE Table Top Type Mini Hanger
    More efficient storage and organization of TB boxes. * Box is not included.
    Material  Steel plate (melamine baking finish) 
    from S$279.90
    Min. 4 days
  36. Stainless Steel Base with Legs
    TRUSCO Stainless Steel Base with Legs
    Trusco Part No.  284-4656  Mass (kg)  4.7  Dimensions, Width W x Depth D x Height H (mm)  900×380×150~190 
    from S$369.90
    Min. 5 days
  37. Fall Prevention Elastic Band for Shelves
    KENIS Fall Prevention Elastic Band for Shelves
    A rubber band that prevents items stored on the shelves from falling. It is a hook type and can be easily attached. Since it is elastic, it is easy to take out the stored items.
    from S$9.49
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 93

Set Ascending Direction