All Category

Chemical Trays / Containers

View : Grid List
Filter

Items 1 - 40 of 130

Set Ascending Direction
  1. Best box
    Sanko Plastic Best box
    ● A box to which the lid can be fixed. ● The size of the box conforms to standard papers A5, B5, A4, and B4. Documents can be stored without waste. ● Translucent and easy to check the contents.
    Material  PP 
    from S$16.99
    Min. 2 days
  2. Chemical arranging box
    KENIS Chemical arranging box
    ● The partition plate is comb-shaped, and the combination can be changed according to the size of the bottle. ● The material is chemically resistant polypropylene, and the bottles and bottles are guarded by partition plates, so they are safe against vibration caused by earthquakes.
    Dimension (mm)  400×280×125  Material  PP 
    from S$59.99
    Min. 2 days
  3. Shallow container
    Sanko Shallow container
    A shallow container with a large bottom area, ideal for storage and transportation.
    Color  Cream  Material  PP 
    from S$53.99
    Min. 17 days
  4. Lab box
    Sanko Lab box
    Material  Polypropylene 
    from S$53.99
    Min. 13 days
  5. container
    SANSYO container
    from S$13.99
    Min. 9 days
  6. Chemical Tray
    AS ONE Chemical Tray
    You can rest assured that it will not spill out even if the bottle is damaged. The corners of the tray are rounded for convenience when loading and unloading the tray. By adding a partition plate, finer bottle management is possible.
    Material  PP (polypropylene) 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  7. Chemical Tray
    AS ONE Chemical Tray
    Safe management is possible by storing in tray units. You can rest assured that it will not spill out even if the bottle is damaged. The corners of the tray are rounded for convenience when loading and unloading the tray. By adding a partition plate, finer bottle management is possible.
    Outer Dimensions, Width W x Depth D x Height H (mm)  195×320×100  As ONE Part Number  3-180-01  Number of Capacity  500mL (6 pieces up to Φ78mm)  Material  Tray / PP (polypropylene)  Dimensions, Width W x Depth D x Height H (mm)  [Partition section] 9.2 × 8.0 × 7.2 
    from S$24.99
    Min. 2 days
  8. Shield Container
    SANSYO Shield Container
    A simple sealed container with a metal buckle and packing. Large capacity type. Stackable.
    Rating:
    80%
    from S$29.99
    Min. 2 days
  9. Partitioned container
    Sekisui Material Solutions Partitioned container
    Capacity (L)  11  Inner Dimensions (mm)  374×254×117  Outer Dimensions (mm)  400×280×125  Color  Blue  Divider Plate  Long x 2, Short x 2 (9 divisions)  Material  PP 
    from S$53.99
    Min. 2 days
  10. Organizing Basket
    AS ONE Organizing Basket
    from S$9.49
    Min. 2 days
  11. Chemical arranging box
    KENIS Chemical arranging box
    ● Reagent bottles can be sorted and sorted in the laboratory, sorted by laboratory table, and stored in a convenient sorting box. ● The partition plate can be removed and disassembled.
    Inner Dimensions (mm)  320×240×130  Outer Dimensions (mm)  365×280×135  Storage Capacity  500mL (Φ75mm or less) x 12  Material  Case / PP, divider / PVC 
    from S$59.99
    Min. 2 days
  12. Chemical Container (with Handle)
    AS ONE Chemical Container (with Handle)
    Can be stacked. It has a handle so that it can be easily carried. There are card holders on the left, right, front and back. Has excellent chemical resistance. It can be subdivided with a partition plate.
    Material  PP (polypropylene) 
    from S$21.99
    Min. 2 days
  13. Container with packing
    KENIS Container with packing
    Comes with highly absorbent packing (independent foam rubber). When locked, it can be tightly sealed and is ideal for long-term storage.
    Color  Clear  Material  PP 
    from S$109.90
    Min. 2 days
  14. Bottle tray  SBT-3
    SANSYO Bottle tray SBT-3
    You can store 12 500ml bottles and 6 1L bottles just by rearranging the partition inside. It can be used for both 500m bottle l and 1L bottle.
    Inner Dimensions (mm)  330×255×H123  Outer Dimensions (mm)  369×272×H126  Included Accessories  5 dividers  Material  Polypropylene 
    from S$29.99
    Min. 2 days
  15. Carrying Tray
    AS ONE Carrying Tray
    It is convenient to carry with a partition that prevents damage to the chemical bottle and a handle that can be freely moved up and down. It has excellent chemical resistance and can be stacked and stored.
    Inner Dimensions, Width W x Depth D x Height H (mm)  117×108×69  As ONE Part Number  3-183-01  Outer Dimensions, Width W x Depth D x Height H (mm)  360×230×116  Material  PP (polypropylene) 
    from S$45.99
    Min. 2 days
  16. Rock carry
    TENMA Rock carry
    A storage box with a double handle that is convenient to carry. Comes with a down lock function that firmly secures the lid and body.
    Material  PP 
    from S$56.99
    Min. 2 days
  17. Reagent bottle holder
    KENIS Reagent bottle holder
    ● Reagent bottle holder to fix one reagent bottle at a time. B-10 fits into the drawer of the chemical storage SY/SRY/KS-18/KS-9. ●B-10H has a convenient coating basket for carrying.
    Material  Holder / PP  Storage Capacity  500mL (φ79mm or less) x 10 
    from S$29.99
    Min. 2 days
  18. Desktop reagent bottle holder
    KENIS Desktop reagent bottle holder
    A reagent bottle holder made of PVC. Ideal for preventing and organizing reagent bottles on laboratory and workbenches.
    Holder dimensions (mm)  Φ83×80 
    from S$59.99
    Min. 2 days
  19. mini-containers
    KENIS mini-containers
    ● This mini-container is convenient for organizing small items. ● Secure the lid with the buckle. ● NEU 100 and NEU 150 can be stacked on top of each other. ● Clear type that makes it easy to check the contents.
    Material  PP 
    from S$35.99
    Min. 3 days
  20. Tidy clear chemicals
    KENIS Tidy clear chemicals
    The clear type of the chemical organizing box TC makes it easy to check the contents.
    Rating:
    100%
    from S$53.99
    Min. 2 days
  21. Disposable Storage Container
    MARUEMU Disposable Storage Container
    Suitable for storing screw tubes and sample tubes. For screw pipes and sample pipes
    Material  Paper 
    from S$119.90
    Min. 2 days
  22. Seismic bottle tray
    Sanwa Kaken Kogyo Seismic bottle tray
    The tray can be easily attached to reagent shelves or storage with double-sided tape or the attached tapping screw. The separate type allows you to remove only the basket and carry the bottle.
    Dimension (mm)  300×215×110 
    from S$64.99
    Min. 2 days
  23. Reagent bottle holder
    KENIS Reagent bottle holder
    With a reagent bottle holder that fixes reagent bottles one by one Comes with a coating basket that is convenient to carry.
    Storage Capacity  500mL (φ79mm or less) x 10  Material  Holder / PP, handbag / steel (coating) 
    from S$49.99
    Min. 2 days
  24. Box on casters
    TENMA Box on casters
    Wheels are built into the bottom of the box, making it easy to move. Since it is translucent, you can check the stored items from the outside.
    Color  Clear  Material  PP 
    from S$77.99
    Min. 3 days
  25. Bucket with basket
    KENIS Bucket with basket
    A bucket with a basket that can also be used as a stepping stone. Very convenient for pickling, washing and draining. Easy-to-use hose hook is also included.
    Capacity (L)  17  Dimension (mm)  360×350×300  Color  Clear / blue / yellow 
    from S$48.99
    Min. 2 days
  26. Large lab box
    Sanko Large lab box
    A large-capacity plastic container that can be used to store and transport laboratory equipment.
    Material  PP 
    from S$199.90
    Min. 5 days
  27. Stacked basket
    TENMA Stacked basket
    A basket that can be stacked by tilting the handle inward and does not take up space when stored. Shallow and deep types can also be stacked on top of each other. It is convenient for drying glassware after cleaning and for storing and organizing laboratory equipment.
    Color  Ivory  Material  PP 
    from S$32.99
    Min. 3 days
  28. Gallon bottle storage box
    SANSYO Gallon bottle storage box
    It can be carried with a side handle. Can be stacked in two stages. It is useful for safety management because it can be attached with a key sold separately.
    Dimensions, Width W x Depth D x Height H (mm)  374×197×337  Specification  Hinge lid and key clamp  Material (Main Unit)  Polypropylene  Allowable Load (kg)  Up to 15 
    from S$249.90
    Min. 9 days
  29. Sterile 4 oz container
    SANSYO Sterile 4 oz container
    Gamma-ray sterilized and individually wrapped. Since polypropylene with high transparency is used, the contents can be easily checked. The knurled screw cap makes it easy to open and close even with gloves on.
    Dimensions, Diameter x Height H (Φmm x mm)Φ  58×80  Capacity (mL)  120  Scale (mL)  20-120 (10 increments)  Material  Body: PP, Cap: PE 
    from S$199.90
    Min. 9 days
  30. Bottle Container
    AS ONE Bottle Container
    Contains 12 industrial reagent bottles from 500mL to 1L (with dividers). Made of light and beautiful polypropylene, many boxes can be stacked freely.
    As ONE Part Number  3-186-01  Effective internal dimensions (mm)  380×312×220  Outer Dimensions (mm)  418×350×242 
    from S$89.99
    Min. 4 days
  31. Clear container
    Gifu Plastic Industry (RISU) Clear container
    A clear type container where you can see the contents. TP33-1 and TP33-2 are stacked on top of each other. The optional lid has a lock function.
    Color  Clear  Material  PP 
    from S$38.99
    Min. 4 days
  32. Rocks container
    TENMA Rocks container
    The lid retainer has a high degree of sealing and is translucent, so you can check the stored items from the outside.
    Color  Clear  Material  PP 
    from S$87.99
    Min. 3 days
  33. Container
    AS ONE Container
    Allowable Load (kg)  20  Material  PP (polypropylene) 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  34. Chemical Tray
    AS ONE Chemical Tray
    By setting the bottle protector, the reagent bottle is securely guarded. PP-125N can freely create space using not only a bottle protector but also a special partition plate.
    Material  PP (polypropylene) 
    from S$56.99
    Min. 4 days
  35. Security clean container
    SANSYO Security clean container
    The double-seal structure enables strong sealing and safe transportation and storage of volatile liquids such as alcohol and formalin. Knurling (non-slip scratches) is attached to the cap and bottom. Made of highly transparent polypropylene, the contents can be seen visually. With a scale every 5... Read More
    Capacity (mL)  20  Top Diameter x Height H (mm)  34×43  Material  Body: PP, Cap: PE  Cap Color  Yellow 
    from S$129.90
    Min. 9 days
  36. Mini Container with Handle
    AS ONE Mini Container with Handle
    With a handle, it is easy to carry. Since it is translucent, the contents can be checked from the outside.
    from S$17.99
    Min. 4 days
  37. Security clean container
    SANSYO Security clean container
    The double-seal structure enables strong sealing and safe transportation and storage of volatile liquids such as alcohol and formalin. Knurling (non-slip scratches) is attached to the cap and bottom. Made of highly transparent polypropylene, the contents can be seen visually. With a scale every 1... Read More
    Material  Body: PP, Cap: PE  Cap Color  Yellow 
    from S$129.90
    Min. 9 days
  38. Accessories Storage Container
    RISU Accessories Storage Container
    Material  PP (polypropylene) 
    from S$15.99
    Min. 13 days
  39. Bottle stand with cover
    KENIS Bottle stand with cover
    With a bottle stand that can neatly organize reagent bottles, fix each reagent bottle firmly. With a transparent cover that is convenient for checking the presence or absence of chemicals, it is convenient for organizing reagent bottles and sorting by laboratory table.
    Dimension (mm)  460×185×230  Storage Capacity  500mL (φ79mm or less) x 10  Material  Case / PVC, reagent bottle holder / PP  Included Accessories  Dedicated key × 1 
    from S$299.90
    Min. 4 days
  40. Bottle Stocker
    SAKASE CHEMICAL Bottle Stocker
    A stackable bottle stocker that can be subdivided with ABS resin dividers. * One vertical partition plate is attached to HTA-1.
    from S$19.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 130

Set Ascending Direction