All Category

Stainless Steel Storage Cabinets

A stainless steel storage is a stainless steel storage of chemicals and instruments used in experiments. Stainless steel that is resistant to chemicals, rust, and corrosion is useful for storing chemicals. Since there are many sizes available, you can select the content to be stored and the location of installation. There are various types, such as a sliding door type, a single door type, a desktop type, and an open type without a door. In the case of the type divided into the upper and lower tiers, the upper tier is often made of glass or acrylic doors, so the contents can often be seen.

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Simple storage SNX-400
    TERAOKA (ANEX) Simple storage SNX-400
    The double lock of the dial lock and cylinder lock attached to the door gives shape to safety and security. Dial locks do not require power supply or wiring work, and you do not have to worry about key management. Even if the user changes, you only need to change the PIN. The unlocking number of ... Read More
    Set Contents  Shelf board: 1  Mass (kg)  8.5  Trusco Part No.  816-8923  2018 Trusco page  10 1196 
    from S$1,499.00
    Min. 32 days
  2. Stainless storage
    Shinko Stainless storage
    The upper and lower stainless steel door type storage prevents the door from being damaged in the event of a disaster.
    Material  SUS430, upper and lower split type 
    from S$1,999.00
    Min. 11 days
  3. Stainless storage
    KENIS Stainless storage
    Storage for upper glass doors and lower stainless steel doors.
    Material  SUS430  Height (mm)  1750 
    from S$2,999.00
    Min. 7 days
  4. Stainless Steel Double Door Storage
    TRUSCO Stainless Steel Double Door Storage
    A storage cabinet with excellent corrosion resistance and durability that takes advantage of the characteristics of stainless steel (SUS430). A factory that handles chemicals and oil paints. Sites with a lot of chemicals and water, such as laboratories and kitchens. * Be sure to use the base when... Read More
    Height (mm)  1830  Included Accessories  4 shelves  Length (mm)  400  Mass (kg)  49  Trusco Part No.  522-1609  Equal load capacity (kg / stage)  60  Opening Width (mm)  900  Specification  Finished product with cylinder lock  Installation form  Only for underlay  Cell Spacing (mm)  Shelf board adjustment: 16.75  Material  Stainless steel (SUS430) 
    from S$2,399.00
    Min. 5 days
  5. Simple storage SNX-600
    TERAOKA (ANEX) Simple storage SNX-600
    The double lock of the dial lock and cylinder lock attached to the door gives shape to safety and security. Dial locks do not require power supply or wiring work, and you do not have to worry about key management. Even if the user changes, you only need to change the PIN.
    Trusco Part No.  816-8924  Set Contents  Shelf board: 1  2018 Trusco page  10 1196  Mass (kg)  17.8 
    from S$1,799.00
    Min. 3 days
  6. Small stainless chemical storage
    KENIS Small stainless chemical storage
    A chemical storage that uses stainless steel plates and has excellent chemical resistance and rust resistance. Because it is compact, it can be installed under the laboratory table. The shelves can be freely replaced at 25 mm intervals. Comes with adhesive tape to help prevent reagent bottles and... Read More
    Mass (kg)  24  Inner Dimensions (mm)  380×470×557mm  Outer Dimensions (mm)  450×500×680mm  Number of Storage  500mL x 40  Material  Stainless steel SUS304 
    from S$1,699.00
    Min. 10 days
  7. Stainless storage
    AS ONE Stainless storage
    Discontinued
  8. Stainless storage
    AS ONE Stainless storage
    Discontinued
  9. Ito can storage
    CRAFTWORK Ito can storage
    A keyed storage that can store heavy Ito cans and pail cans. The top plate of the upper tier opens upward, and the lower tier is a slide shelf with casters, so you can pull it out easily with confidence.
    Material  Stainless steel SUS304 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction