All Category

Heating & Cooling Apparatus

View : Grid List
Filter

Items 1 - 40 of 1323

Set Ascending Direction
  1. Desktop Electric Furnace
    Nitto Kagaku Desktop Electric Furnace
    It is a small but high-performance and robust electric furnace. Once the temperature is set, it can be maintained at a constant temperature.
    Dimension (mm)  180×200×210  Mass (kg)  3.6  Furnace Inner Dimensions (mm)  70×110×50  Highest Temperature (℃)  900  Power Supply  AC100V・500W  Temperature Control  Semi-automatic, PID method 
    from S$859.90
    Min. 2 days
  2. Fine Immersion heater FPH
    Tokyo Glass Kikai (TGK) Fine Immersion heater FPH
    Thermostat-controlled submersible heater. The temperature of the liquid can be raised up to 300 ° C. Heats the contents of the container without compromising the function of the stirrer. Safety-The thermostat operates quickly and shuts off at a low level. The control box is on the outside, so it ... Read More
    Rating:
    40%
    from S$559.90
    Min. 2 days
  3. EC Oil Bath (Analog Square Type)
    AS ONE EC Oil Bath (Analog Square Type)
    It can also be used for constant temperature while stirring and for evaporation, concentration, and heating of rotary evaporators. Since the control unit cover is made of PP, it has excellent chemical resistance. If the temperature rises excessively, the heater will be forcibly turned off and an ... Read More
    As ONE Part Number  1-2947-01  Outer Dimensions (mm)  210×275×124  Heater Capacity (W)  750  Power Input (V)  AC100V 50/60Hz  Temperature Display  Analog scale type (Scale width 10 ℃)  Safety Device  Circuit breaker bimetal thermostat  Temperature Control  Microcomputer proportional control  Temperature Sensor  RTD (Pt100Ω)  Operating Temperature Range (℃)  Room temperature + 5 ℃ ~ 180 ℃  Sink Inner Dimensions (mm)  □200×123 
    from S$489.90
    Min. 2 days
  4. External Temperature Sensor (K Thermocouple)
    AS ONE External Temperature Sensor (K Thermocouple)
    A temperature sensor that can be used for hot plates and hot stirrers.
    As ONE Part Number  1-5470-04  Temperature Sensor  K thermocouple 
    from S$169.90
    Min. 5 days
  5. Cool Plate (for Both Cooling and Heating)
    AS ONE Cool Plate (for Both Cooling and Heating)
    The thin design can be used for simple cooling and heating of samples. Highly accurate temperature control is possible by using a Peltier module. By combining with your stirrer, cooling stirring and heating stirring are possible. * Use a stirrer with a height of 60 mm or more and no protrusions o... Read More
    Temperature Range (℃)  0~105  Current (A)  Power Cable (m)  1.5 (3P plug)  Warranty Period  3 years  Power Input (V)  AC100(50/60Hz)  Temperature Control  Digital PID control  Material  Plate / Aluminum, Cold / Peltier module  Temperature Control Accuracy  ±0.2℃ 
    from S$1,999.00
    Min. 4 days
  6. Hooded Water Bath
    Thermo Fisher Scientific Hooded Water Bath
    A water bath that can be used up to 100 ° C (FSGPD02 is 90 ° C). You can set the power on / off timer. The open / close hinge has a structure that allows the hood to be easily removed.
    Material  Bus / SUS304, Hood / Polycarbonate  Temperature Adjustment  PID control 
    from S$1,999.00
    Min. 4 days
  7. Circulating thermostat (Alpha)
    DKSH Circulating thermostat (Alpha)
    A circulating constant temperature bath that pursues high performance, high quality, and high cost performance. Simple and reliable operation is possible with 3-key operation. A stainless steel lid, external circulation nozzle, and cooling coil are included as standard, so it can also be used for... Read More
    Heater Capacity (kW)  Temperature stability  ±0.05℃ 
    from S$2,799.00
    Min. 17 days
  8. Desktop electric furnace
    Shirota Electric Furnace Desktop electric furnace
    With a height of 130 mm inside the furnace, it is effective for heating tall three-dimensional objects. The 500T is a one-sided heater, and the 500ST is a three-sided heater.
    Highest Temperature (℃)  1000  Furnace Inner Dimensions (mm)  200×240×130  Dimension (mm)  380×430×405  Power Supply  AC100V・1.4kW 
    from S$3,899.00
    Min. 10 days
  9. High and low temperature circulator
    SANSYO High and low temperature circulator
    Liquid can be easily discharged from the front. Space-saving design. It can be heated quickly with an 800W heater. Overheat prevention function that can be adjusted according to the operating temperature. With a liquid level drop prevention function as a safety device.
    Nozzle Outer Diameter (Φmm)  10  Outer Dimensions, Width W x Depth D x Height H (mm)  225×420×620  Mass (kg)  24  Tank Capacity (L)  4~6  Heater (W)  800  Power Input (V)  AC100(50/60Hz)  Tank size (mm)  Opening: W125 × D115, depth: 190  Refrigerant  R-134a  Specification  Temperature stability: ± 0.05 ° C 
    from S$4,999.00
    Min. 9 days
  10. Desktop electric furnace
    Shirota Electric Furnace Desktop electric furnace
    The inside of the furnace is large and suitable for various three-dimensional objects. 300T is a one-sided heater and 300ST is a three-sided heater.
    Highest Temperature (℃)  1000  Furnace Inner Dimensions (mm)  160×200×85  Dimension (mm)  330×380×335  Power Supply  AC100V・1.0kW 
    from S$2,999.00
    Min. 7 days
  11. Biodegradable ceramic fiber blanket
    KENIS Biodegradable ceramic fiber blanket
    This is a lightweight and flexible refractory insulation made by laminating biosoluble fibers in layers in the manufacturing process and complicating the fibers into a blanket. It can be used as a high-temperature gas filter or a high-temperature sound absorbing material.
    Specification  Temperature grade / 1100 ℃ 
    Rating:
    77%
    from S$35.99
    Min. 2 days
  12. Ribbon Heater
    AS ONE Ribbon Heater
    * Be sure to use a temperature controller or voltage controller together.
    Maximum Operating Temperature (℃)  400  Applicable Voltage (V)  AC100  Material  Glass cloth  Lead Wire  One end lead wire, with plug socket 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  13. Fine Wick
    ESPEC Fine Wick
    Material  Non-woven fabric 
    from S$56.99
    Min. 2 days
  14. Nichrome Wire 5m
    AS ONE Nichrome Wire 5m
    Has excellent heat resistance and oxidation resistance. It is non-magnetic and tough.
    Maximum Operating Temperature (℃)  1100 
    Rating:
    90%
    from S$8.49
    Min. 2 days
  15. Flexible ribbon heater plug
    TT-Labo Flexible ribbon heater plug
    You can easily get high temperature heat without taking up space. It is a very soft and easy-to-use heater with nichrome wire running evenly on a strip-shaped cloth woven from glass fibers. The heating element is coated with glass fiber, which is carefully and firmly fastened, and then wrapped in... Read More
    Heat Resistance Temperature (℃)  400  Power Input (V)  AC100  Fabric  Glass cloth fiber  Lead Wire  One end lead wire, with plug socket 
    Rating:
    84%
    from S$74.99
    Min. 2 days
  16. Silicone Rubber Heater
    AS ONE Silicone Rubber Heater
    Excellent thermal response due to the thin sheet shape (standard type 1.5 mm). It's flexible. It is not easily affected by high humidity and corrosive environment (weather resistance and chemical resistance). The power density is usually optimal at 0.6-0.8W / cm2 for many applications, but it... Read More
    Power density  0.6W/cm2   Scale of Insulation Resistance (MΩ)  100MΩ or more / DC500V  Withstand Voltage  1500V / 1 minute  Lead Wire Length (mm)  300  Rated Voltage (V)  AC100  Capacity Tolerance  ±10% 
    Rating:
    85%
    from S$68.99
    Min. 2 days
  17. Ceramic Hot Plate (Digital Type)
    AS ONE Ceramic Hot Plate (Digital Type)
    Since the temperature setting is digital input (10 ° C unit), fine temperature setting is possible. Since it is a ceramic glass plate, it has excellent heat resistance and chemical resistance. It can be used for high temperature heating up to a maximum temperature of 550 ° C (350 ° C for CHP-400D... Read More
    Power Input (V)  AC100(50/60Hz)  Temperature Control  PID control by K thermocouple 
    Rating:
    93%
    from S$699.90
    Min. 2 days
  18. Styrol Round Container
    SANPLATEC Styrol Round Container
    The lid has a small hole that is convenient for feeding and air hoses to prevent fish and small animals from jumping out and dust and dirt from entering. If you use a lid, you can stack it with water in it. * The main body and lid are sold separately.
    Rating:
    96%
    from S$8.79
    Min. 2 days
  19. ink ribbon
    ESPEC ink ribbon
    Rating:
    100%
    from S$39.99
    Min. 2 days
  20. Stainless Steel Immersion Heater (SUS316L)
    JUST Stainless Steel Immersion Heater (SUS316L)
    Suitable for water heating. * Cannot be used for oils, flammable liquids, metal corrosive liquids, etc. * Check the corrosiveness of the object to be heated before use. * The LYMCS 220 does not come with an outlet plug.
    Rating:
    80%
    from S$359.90
    Min. 13 days
  21. Stainless Steel Cooling Serpentine
    AS ONE Stainless Steel Cooling Serpentine
    Flexible! Throw-in type heat exchanger. Made of stainless steel (SUS304) with excellent corrosion resistance and chemical resistance. Three sizes can be selected according to the capacity and the object.
    Type  Immersion type  Material  Stainless steel (SUS304)  Inner diameter of coil diameter (mm)  Φ6  Outer diameter of coil diameter (mm)  Φ8 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  22. PP Ball
    AS ONE PP Ball
    Since it is a hollow molded ball, there are no holes. It has excellent chemical resistance and can be used on various liquid levels. It prevents the diffusion of gas and odor and can be used for a long time. For keeping warm in water baths, etc.
    Continuous Use Temperature (℃)  110  Material  PP (polypropylene) 
    from S$76.99
    Min. 2 days
  23. Heat Sink
    AS ONE Heat Sink
    Suitable for heat dissipation of USB and Ethernet controllers of Raspberry Pi.
    Size (mm)  14×14×6  Material  Aluminum 
    from S$0.96
    Min. 2 days
  24. BSSR biodegradable ceramic fiber  Bulk
    KENIS BSSR biodegradable ceramic fiber Bulk
    It has excellent filling properties and resistance to thermal shock, and is used for filling expansion allowances and as backup insulation for various kilns. Can be used for roller insulation for heating furnaces and high-temperature gas filter media.
    Capacity (kg)  Specification  Temperature grade / 1100 ℃ 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  25. Film Heater FH Series
    AS ONE Film Heater FH Series
    * Temperature reproducibility and stability cannot be guaranteed because the product is intended for evaluation and experimental use.
    from S$10.99
    Min. 2 days
  26. Anti-corrosion and Rust Protective (No Phosphorus)
    AS ONE Anti-corrosion and Rust Protective (No Phosphorus)
    It prevents algae and scale from growing in the constant temperature bath and analysis tank, so frequent water replacement is not required. Protects the metal surface from rust and corrosion.
    How to Use  Add 100mL per 10L 
    Rating:
    70%
    from S$68.99
    Min. 2 days
  27. Economy Hot Plate
    AS ONE Economy Hot Plate
    Material  (Main body) ABS resin, (Plate) Aluminum  Highest Temperature (℃)  300  Power Input (V)  AC100(50/60Hz)  Temperature Control  PID control by K thermocouple 
    from S$459.90
    Min. 2 days
  28. Mantle heater for pipes P type (fastener type)
    Tokyo Glass Kikai (TGK) Mantle heater for pipes P type (fastener type)
    A mantle heater ideal for heating pipes, cylinders, containers, etc. Standard sizes are available. The exothermic material and the heat insulating material are integrated. A flexible cylindrical heater. As it is a fastener, it is easy to put on and take off, and maintenance is easy. * Please use ... Read More
    Power Supply  AC100V with outlet  Heat Resistance Temperature (℃)  400  Shape  Zipper closure 
    Rating:
    70%
    from S$169.90
    Min. 2 days
  29. Water Bath
    YAMATO SCIENTIFIC Water Bath
    The compact design with improved operability makes it an easy-to-use constant temperature water tank. The aquarium is protected to prevent burns due to contact. Comes with a drain plug for easy drainage.
    Operating Temperature Range (℃)  +5 to 90 (room temperature)  Power Input (V)  AC100 
    Rating:
    93%
    from S$599.90
    Min. 2 days
  30. Heat Sink
    AS ONE Heat Sink
    Suitable for heat dissipation of USB and Ethernet controllers of Raspberry Pi. With heat conductive adhesive tape, it is very easy to use and can be installed immediately.
    Dimension (mm)  12×5.5×14  As ONE Part Number  4-189-03  Material  Copper 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  31. Calorex (Heat Exchange Tube) Red Silicon
    Calolex Calorex (Heat Exchange Tube) Red Silicon
    It can be used for pipes, steel, and plastic containers as well as glassware. Safe and easy to use in factories and laboratories. It is especially safe against explosions.
    Material  Silicon (red) 
    from S$43.99
    Min. 2 days
  32. Hot Plate (NINOS)
    AS ONE Hot Plate (NINOS)
    Highly accurate temperature control is possible by adopting microcomputer type PID control. The liquid crystal screen with excellent visibility is adopted as a display part. Equipped with 4 types of timer functions (ON / OFF / ON / OFF / SET) as standard, the program function can input temperatur... Read More
    Power Input (V)  AC100(50/60Hz)  Material (Top Plate)  Aluminum (ceramic coating)  Temperature setting  Digital input type  Temperature Sensor  K thermocouple 
    Rating:
    20%
    from S$799.90
    Min. 2 days
  33. Calorex (Heat Exchange Tube) Synthetic Rubber
    Calolex Calorex (Heat Exchange Tube) Synthetic Rubber
    It can be used for pipes, steel, and plastic containers as well as glassware. Safe and easy to use in factories and laboratories. It is especially safe against explosions.
    Heat Resistance Temperature (℃)  -60~150  Material  Synthetic rubber 
    from S$35.99
    Min. 2 days
  34. Hot Stirrer
    AS ONE Hot Stirrer
    Heater Capacity (W)  750  Power Input (V)  AC100 50/60Hz  Mass (kg)  About 1.5  Safety Device  Circuit breaker bimetal thermostat  Temperature Control  Microcomputer proportional control  Temperature Sensor  RTD (Pt100Ω)  Operating Temperature Range (℃)  Room temperature + 5-95 
    from S$439.90
    Min. 2 days
  35. Waterproof cord heater
    Tokyo Glass Kikai (TGK) Waterproof cord heater
    Since the heating element is covered with 100% silicone resin, there is no need to worry about electric leakage due to humidity. It has a high heat-resistant temperature and is excellent in durability, weather resistance, and chemical resistance. It's flexible, easy to handle, and easy to rol... Read More
    Material  Silicon rubber  Lead Wire  With double-sided lead wire 1m  Cold / Heat Resistant Temperature (℃)  -60~+200  Outer Diameter (Φmm)  2.5  Maximum Operating Temperature (℃)  Regular 180  Power Supply (AC)  100V 50 / 60Hz (Lead wire disconnected) 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  36. Waterproof ribbon heater
    Tokyo Glass Kikai (TGK) Waterproof ribbon heater
    Since the heating element is covered with 100% silicone resin, there is no need to worry about electric leakage due to humidity. It has a high heat-resistant temperature and is excellent in durability, weather resistance, and chemical resistance. It's flexible, easy to handle, and easy to rol... Read More
    Lead Wire  Double-sided block with 1m parallel line  Width (mm)  12  Maximum Operating Temperature (℃)  Regular 180  Material  Silicon rubber  Thickness (mm)  Heat Resistance Temperature (℃)  200 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  37. Water bath (for stirrer)
    ADVANTEC Water bath (for stirrer)
    Comes with a handle that is convenient to carry. Since the control unit can be removed, the liquid tank can be easily cleaned. A highly durable stainless steel pipe heater is used for the heater. Equipped with an air-heating prevention device and an overcurrent protection fuse.
    Material  (Tank) SUS304  Power Supply  AC100V(50/60Hz)  Temperature Control  Liquid expansion type  Operating Temperature Range (℃)  Room temperature + 5-95  Heater  SUS316L Pipe heater  Temperature distribution accuracy  ± 1 ℃ at 60 ℃ (at the time of stirring)  Temperature Control Accuracy  ± 1.5 ° C at 60 ° C (while stirring) 
    from S$689.90
    Min. 12 days
  38. Thermax
    AS ONE Thermax
    Highly accurate temperature control is possible by adopting a newly developed temperature control algorithm and a platinum temperature sensor with little error. An easy-to-use jog dial input method is used for temperature setting and timer setting, enabling quick and reliable setting. Highly accu... Read More
    Maximum Head (m)  1.4  Outer Dimensions (mm)  147×150×295  Clamp mounting width (mm)  40  Power Supply  AC100V 50/60Hz  Sensor  Pt100Ω 
    from S$869.90
    Min. 2 days
  39. Recording paper
    ESPEC Recording paper
    Rating:
    100%
    from S$27.99
    Min. 2 days
  40. Water Bath
    AS ONE Water Bath
    A water bath that pursues functionality and temperature control stability. Microcomputer type control is adopted for temperature control, and high-precision temperature control is performed. HOA-50A: A large dial with excellent operability for temperature setting with a bar thermometer. PV / SV 2... Read More
    Outer Dimensions (mm)  250×310×150  Frequency (Hz)  50/60  Heater Capacity (W)  750  Power Input (V)  AC100  Temperature Sensor  RTD (PT100Ω)  Switch  Rocker switch  Temperature Setting Range (℃)  Room temperature + 5-95  Sink Inner Dimensions (mm)  Φ208×120 
    from S$589.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1323

Set Ascending Direction