All Category

Low & Constant Temperature Water Baths

A low temperature constant temperature water bath is a device that can create a low temperature range of 10°C or less among constant temperature water baths that maintain a constant temperature inside the bath regardless of the outside temperature. By installing both an electric heater and a cooling device, there are many things that can be adjusted over a wide range of temperatures. This equipment is mainly used for experiments and tests, and can be used for low-temperature reaction experiments, chemical reaction experiments, low-temperature physical property tests, and viscosity/specific gravity measurements at low temperatures. Use antifreeze when operating at -20°C or -30°C. There are related products such as glass traps and casters, as well as those with stirring devices, timer functions, and circulation devices.

Other Related Pages

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Temperature controller TC-120
    SIBATA SCIENTIFIC TECHNOLOGY Temperature controller TC-120
    You can control the water temperature in the aquarium by controlling the heater (heating device) and cooler (cooling device) at the same time or either. Equipped with an auto tuning function. High-precision control is possible. Equipped with a liquid level sensor as standard equipment. When the l... Read More
    Material  (Float) Stainless  Mass (kg)  About 1.7  Temperature Measurement Range (℃)  -150~+600  Operation Ambient Temperature (℃)  5~35  Dimensions, Width W x Depth D x Height H (mm)  158×160×108  Temperature setting method  Up / down setting  Temperature Setting Range (℃)  -20~+100  Temperature Control Accuracy  ± 0.5 ℃ (heater)  Type  TC-120 type  Temperature Display  Digital LCD display 
    Discontinued
  2. Low temperature circulating tank (Coolman)
    Masuda Low temperature circulating tank (Coolman)
    It can stably supply cooling water at -20 to 20 ° C to external devices. The cooling water tank can be used as a cooling tank for multiple purposes. (It may not be usable depending on the refrigerant liquid.)
    Operating Temperature Range (℃)  -20~20  Nozzle Outer Diameter (Φmm)  10 (circulation nozzle)  Mass (kg)  25  Cooling capacity  260W (at 15 ° C)  Dimension (mm)  295×395×450  Maximum Head, 50/60Hz (m)  4.2 / 5.6 (Pumping volume 0L / min)  Maximum Flow Rate (L/min)  9.2 / 10.2 (at 50 / 60Hz head 0.5m)  Power Supply  AC100V・50/60Hz・4.5A  Method  External closed circulation 
    Discontinued
  3. Desktop water bath CU-120 type
    SIBATA SCIENTIFIC TECHNOLOGY Desktop water bath CU-120 type
    It is a tabletop type constant temperature water tank. Since the water temperature of the aquarium can be controlled according to the purpose of use, it can be used for various purposes. This product comes standard with a plastic aquarium. You can also attach the control unit to your aquarium. Th... Read More
    Mass (kg)  3.5 (main unit only)  Temperature Sensor  Pt100Ω  Type  CU-120 type  Power Supply  AC100V 50 / 60Hz 11A (Built-in 15A fuse)  Maximum Flow Rate, 50/60Hz (L/min)  4.8 / 2.8 (no load)  Heater Capacity (kW)  Temperature setting method  Up / down setting  Dimensions, Width W x Depth D x Height H (mm)  Control unit / 175 × 220 × 310  Temperature Control  PID control (auto tuning function)  Temperature Control Accuracy  ±0.5℃  Temperature Setting Range (℃)  0~80  Operation Ambient Temperature (℃)  5~35  Temperature Display  Digital LCD display  Effective tank dimensions (mm)  227(W)×328(D)×199(H) 
    Discontinued
  4. Desktop low temperature water bath
    AS ONE Desktop low temperature water bath
    As ONE Part Number  1-230-01 
    Discontinued
  5. Desktop water bath CU-110 type
    SIBATA SCIENTIFIC TECHNOLOGY Desktop water bath CU-110 type
    It is a tabletop type constant temperature water tank. Since the water temperature of the aquarium can be controlled according to the purpose of use, it can be used for various purposes. This product comes standard with a plastic aquarium. You can also attach the control unit to your aquarium. Th... Read More
    Operation Ambient Temperature (℃)  5~35  Temperature Display  Digital LCD display  Temperature Setting Range (℃)  0~80  Temperature Sensor  Thermistor  Effective tank dimensions (mm)  227(W)×328(D)×199(H)  Temperature Control  PID control (auto tuning function)  Maximum Flow Rate, 50/60Hz (L/min)  4.8 / 2.8 (no load)  Power Supply  AC100V 50 / 60Hz 11A (Built-in 15A fuse)  Mass (kg)  3.5 (main unit only)  Temperature Control Accuracy  ±0.5℃  Dimensions, Width W x Depth D x Height H (mm)  Control unit / 175 × 220 × 310  Temperature setting method  Volume setting  Type  CU-110 type  Heater Capacity (kW) 
    Discontinued
  6. Glass trap for CS-340
    SIBATA SCIENTIFIC TECHNOLOGY Glass trap for CS-340
    For CS-340 / CT-510 type
    Material  Borosilicate glass  Dimension (mm)  Φ100×250 
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction