All Category

Shaking Baths

A shaking bath is a device that integrates a constant temperature water bath and a stirring device. Also known as a stirrer bath, it is mainly used in medical settings and chemical/biochemical experiments. It is characterized by being able to maintain a constant temperature while shaking the rack in the water tank and stirring the test tubes and flasks. Stirring methods include reciprocating shaking, orbital shaking, and jet stirring. The lineup includes a type that allows easy water replacement because the rack can be removed, and a type that allows you to change the shaking width.
View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Rotary Shaking Bath
    AS ONE Rotary Shaking Bath
    It is a shaking water tank of the swirling shaking type with high stirring efficiency. The water tank is removable so it is easy to change the water. If you set the Thermal Robo series, you can use it as a constant temperature swirling shaking water tank. The shaking rack that holds test tubes, f... Read More
    from S$2,999.00
    Min. 13 days
  2. Shaking table
    Nissin Rika Shaking table
    from S$779.90
    Min. 10 days
  3. Isothermal Shaker Water Circulator
    AS ONE Isothermal Shaker Water Circulator
    In order to prevent the heater from being heated in the air, a heat-sensitive air-heated preventer and a power fuse are provided.
    As ONE Part Number  1-5710-11  Number of shaking  12 to 110 strokes / minute (50Hz)  Amplitude (mm)  20-40 (3-stage variable type)  Effective dimension (mm)  380×350×150  Inner Dimensions (mm)  480×350×150  Power Supply  AV100V 50/60Hz 11A  Mass (kg)  About 21  mixer  Jet stirring method  Temperature Setting Range (℃)  Room temperature + 10-60  Heater  Sheath wire type 1kW  Temperature Accuracy  ±0.1℃ 
    Discontinued
  4. Shaking water bath Shaking rack
    AS ONE Shaking water bath Shaking rack
    A compact type and easy-to-use shaking constant temperature water tank. It is small and has a small amount of water, and it becomes a constant temperature in a short time, so it can be used for experiments immediately.
    Product Name  Shaking rack 
    Discontinued
  5. Shaking water bath
    AS ONE Shaking water bath
    Adopting microcomputer type PID control and built-in temperature compensation function, severe temperature control can be performed. Equipped with a timer that can be set in 1 minute increments up to 99 hours 59 minutes. The loop-shaped lid has a structure that prevents condensed water droplets f... Read More
    Shaking speed (min -1 [rpm])  20~180  Amplitude (mm)  30 (fixed)  Operating Temperature Range (℃)  Amb.+5~100  Temperature Sensor  Pt100  Temperature Accuracy  ±0.1℃ at 38℃ 
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction