All Category

Heating Mantles

A mantle heater is a device that wraps and heats glass equipment, vacuum parts, and piping. Also known as jacket heater. It has a shape in which a heating wire covered with heat-resistant fiber such as glass is wrapped with a heat insulating material, and is used for laboratory equipment such as pipes, valves, beakers and flasks. Fits the entire object to prevent localized heating and warm the whole. Detachable with fasteners, velcro, and squeezing. Some products have a stepless temperature control function.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction
  1. Mantle heater for pipes P type (fastener type)
    Tokyo Glass Kikai (TGK) Mantle heater for pipes P type (fastener type)
    A mantle heater ideal for heating pipes, cylinders, containers, etc. Standard sizes are available. The exothermic material and the heat insulating material are integrated. A flexible cylindrical heater. As it is a fastener, it is easy to put on and take off, and maintenance is easy. * Please use ... Read More
    Power Supply  AC100V with outlet  Heat Resistance Temperature (℃)  400  Shape  Zipper closure 
    Rating:
    70%
    from S$169.90
    Min. 2 days
  2. Mantle heater for flask
    TT-Labo Mantle heater for flask
    Space  Mantle heater handling precautions  Specification  ACl00V 
    from S$149.90
    Min. 16 days
  3. Mantle Heater (For Beaker)
    Taika Mantle Heater (For Beaker)
    The heater can heat up to 2/3 of the beaker. For the type of 2L or more, the heater circuit is divided into two upper and lower circuits. * Please use in combination with a voltage controller or temperature controller.
    Power Cable (m)  0.25  Power Supply  2P  Highest Temperature (℃)  450  Power Cable  Length: 0.25m 2P 
    Rating:
    40%
    from S$199.90
    Min. 12 days
  4. Mantle heater P 20Φ × 100L
    Tokyo Glass Kikai (TGK) Mantle heater P 20Φ × 100L
    A flexible cylindrical heater. As it is a fastener, it is easy to put on and take off, and maintenance is easy. ACl00V Allowable heat resistant temperature
    TGK Part No.  603-60-65-01  Shape  Zipper closure  Space  Mantle heater handling precautions  Heating Capacity (W)  100  Length (mm)  100 
    from S$149.90
    Min. 7 days
  5. Mantle heater for beaker
    TT-Labo Mantle heater for beaker
    Specification  AC100V  Space  Mantle heater handling precautions 
    from S$149.90
    Min. 33 days
  6. Mantle Heater (with Flask Input Controller)
    AS ONE Mantle Heater (with Flask Input Controller)
    The main body casing is coated with special powder and has excellent heat resistance and chemical resistance. The heating wire is hand-knitted with asbestos-free glass fiber and nichrome wire at the same time, and has excellent heat exchange properties. Ceramic wool is used for the heat insulatin... Read More
    Maximum Operating Temperature (℃)  450  Dimension h2 (mm)  Power Input (V)  AC100V 50/60Hz 
    Rating:
    80%
    from S$389.90
    Min. 13 days
  7. Mantle Heater (for Flask)
    AS ONE Mantle Heater (for Flask)
    Highest Temperature (℃)  450  Power Cable  Length: 0.25m 2P 
    from S$199.90
    Min. 13 days
  8. Mantle Heater (with Input Controller for Beaker)
    AS ONE Mantle Heater (with Input Controller for Beaker)
    The main body casing is coated with special powder and has excellent heat resistance and chemical resistance. The heating wire is hand-knitted with asbestos-free glass fiber and nichrome wire at the same time, and has excellent heat exchange properties. Ceramic wool is used for the heat insulatin... Read More
    Maximum Operating Temperature (℃)  450  Power Input (V)  AC100V 50/60Hz 
    Rating:
    80%
    from S$449.90
    Min. 13 days
  9. Mantle Heater (for Flask)
    AS ONE Mantle Heater (for Flask)
    The main body casing is coated with special powder and has excellent heat resistance and chemical resistance. The heating wire is hand-knitted with asbestos-free glass fiber and nichrome wire at the same time, and has excellent heat exchange properties. Ceramic wool is used as the heat insulating... Read More
    Maximum Operating Temperature (℃)  450  Power Input (V)  AC100V 50/60Hz 
    from S$199.90
    Min. 4 days
  10. Mantle heater P 20Φ × 200L
    Tokyo Glass Kikai (TGK) Mantle heater P 20Φ × 200L
    A flexible cylindrical heater. As it is a fastener, it is easy to put on and take off, and maintenance is easy. ACl00V Allowable heat resistant temperature
    Shape  Zipper closure  TGK Part No.  603-60-65-02  Space  Mantle heater handling precautions  Length (mm)  200  Heating Capacity (W)  120 
    from S$189.90
    Min. 7 days
  11. Heating Mantles with Built-In Stirrer
    KENIS Heating Mantles with Built-In Stirrer
    A mantle heater for flasks with a built-in stirrer. The temperature (~ 450 ° C) and stirring speed (~ 1500 rpm) can be adjusted individually.
    from S$779.90
    Min. 6 days
  12. Mantle Heater Flask Top Pig (for Single Neck Flask)
    AS ONE Mantle Heater Flask Top Pig (for Single Neck Flask)
    from S$149.90
    Min. 19 days
  13. Mantle Heater Stirrer (for Beaker)
    AS ONE Mantle Heater Stirrer (for Beaker)
    Maximum Operating Temperature (℃)  450  Power Supply  AC100V 50/60Hz  Specification  Stirrer rotation speed (rpm): 100-1500 
    from S$779.90
    Min. 13 days
  14. Stirrer built-in mantle heater
    KENIS Stirrer built-in mantle heater
    A mantle heater for beakers with a built-in stirrer. The temperature (~ 450 ° C) and stirring speed (~ 1500 rpm) can be adjusted individually.
    from S$879.90
    Min. 6 days
  15. Mantle heater E-2 type
    Tokyo Glass Kikai (TGK) Mantle heater E-2 type
    Space  Mantle heater handling precautions  Heating Capacity (W)  100  Flask (mL)  For 200  Specification  AC100V  TGK Part No.  603-60-54-03  Type  E-2 
    from S$259.90
    Min. 7 days
  16. Mantle heater P 20Φ × 500L
    Tokyo Glass Kikai (TGK) Mantle heater P 20Φ × 500L
    A flexible cylindrical heater. As it is a fastener, it is easy to put on and take off, and maintenance is easy. ACl00V Allowable heat resistant temperature
    TGK Part No.  603-60-65-04  Shape  Zipper closure  Length (mm)  500  Space  Mantle heater handling precautions  Heating Capacity (W)  200 
    from S$329.90
    Min. 7 days
  17. Mantle heater P 20Φ × 300L
    Tokyo Glass Kikai (TGK) Mantle heater P 20Φ × 300L
    A flexible cylindrical heater. As it is a fastener, it is easy to put on and take off, and maintenance is easy. ACl00V Allowable heat resistant temperature
    Space  Mantle heater handling precautions  TGK Part No.  603-60-65-03  Length (mm)  300  Shape  Zipper closure  Heating Capacity (W)  150 
    from S$239.90
    Min. 7 days
  18. Mantle Heater Stirrer (for Round Bottom Flask)
    AS ONE Mantle Heater Stirrer (for Round Bottom Flask)
    Operating Temperature (℃)  450(MAX)  Power Supply  AC100V 50/60Hz  Specification  Stirrer rotation speed (rpm): 100-1500 
    Rating:
    100%
    from S$779.90
    Min. 13 days
  19. Mantle heater for flasks AF type
    Taika Mantle heater for flasks AF type
    MAX 450 ℃. With lead outlet. For 2L and above, the heater line is divided into two upper and lower circuits. We also manufacture pears, eggplants, turnip flasks and conical beakers.
    from S$199.90
    Min. 9 days
  20. Mantle heater for beakers GBS type (with 3 steps switching)
    Taika Mantle heater for beakers GBS type (with 3 steps switching)
    MAX 450 ℃. This unit is a mantle heater with a changeover switch, and three types of temperatures can be obtained. If fine temperature adjustment is required, use a voltage regulator.
    from S$569.90
    Min. 23 days
  21. Mantle heater for flask AFR type (with input regulator)
    Taika Mantle heater for flask AFR type (with input regulator)
    With input regulator. No voltage regulator required. MAX 450 ℃. Since it has input adjustment, a wide range of control can be obtained from 20% minimum input of electric heating (heater) to 100% input, and the built-in bimetal and permanent magnet can automatically input the heater. When using at... Read More
    from S$499.90
    Min. 9 days
  22. Mantle heater S-1-I
    Tokyo Glass Kikai (TGK) Mantle heater S-1-I
    With an input adjuster, 5.5 to 100% can be adjusted steplessly.
    TGK Part No.  603-60-51-12  Specification  AC100V  Space  Mantle heater handling precautions  Heating Capacity (W)  100  Type  S-1-I  Flask (mL)  For 100 
    from S$379.90
    Min. 7 days
  23. Mantle heater SBI
    Tokyo Glass Kikai (TGK) Mantle heater SBI
    With an input adjuster, 5.5 to 100% can be adjusted steplessly.
    Heating Capacity (W)  300  Space  Mantle heater handling precautions  TGK Part No.  603-60-51-15  Specification  AC100V  Flask (mL)  For 500  Type  S-B-I 
    from S$449.90
    Min. 7 days
  24. Mantle heater EC type
    Tokyo Glass Kikai (TGK) Mantle heater EC type
    Space  Mantle heater handling precautions  Flask (mL)  For 1000  TGK Part No.  603-60-54-06  Specification  AC100V  Heating Capacity (W)  300  Type  E-C 
    from S$369.90
    Min. 7 days
  25. Flask Mantle Heater CL8100 Series
    Taika Flask Mantle Heater CL8100 Series
    * We do not deliver to private homes (detached houses / apartments).
    from S$649.90
    Min. 15 days
  26. Mantle heater ED type
    Tokyo Glass Kikai (TGK) Mantle heater ED type
    Type  E-D  Heating Capacity (W)  400  Flask (mL)  For 2000  Specification  AC100V  Space  Mantle heater handling precautions  TGK Part No.  603-60-54-07 
    from S$429.90
    Min. 7 days
  27. Mantle heater SDI
    Tokyo Glass Kikai (TGK) Mantle heater SDI
    With an input adjuster, 5.5 to 100% can be adjusted steplessly.
    Heating Capacity (W)  500  TGK Part No.  603-60-51-17  Specification  AC100V  Flask (mL)  For 2000  Type  S-D-I  Space  Mantle heater handling precautions 
    from S$589.90
    Min. 7 days
  28. Mantle heater SAI
    Tokyo Glass Kikai (TGK) Mantle heater SAI
    With an input adjuster, 5.5 to 100% can be adjusted steplessly.
    Flask (mL)  For 300  Specification  AC100V  Space  Mantle heater handling precautions  Heating Capacity (W)  200  Type  S-A-I  TGK Part No.  603-60-51-14 
    from S$399.90
    Min. 7 days
  29. Mantle heater for flasks AFS type (with 3 steps switching)
    Taika Mantle heater for flasks AFS type (with 3 steps switching)
    MAX 450 ℃. A mantle heater with a 3-stage changeover switch in a metal case can obtain 3 different temperatures. If fine temperature adjustment is required, use a voltage regulator together.
    from S$569.90
    Min. 18 days
  30. Mantle heater for pipes
    TT-Labo Mantle heater for pipes
    * Please use a voltage regulator.
    Heat Resistance Temperature (℃)  400  Power Input (V)  AC100 (with outlet)  Shape  Zipper closure 
    from S$149.90
    Min. 4 days
  31. Temperature Controller
    KIRIYAMA GLASS Temperature Controller
    As ONE Part Number  1-1068-11  Mass (kg)  1.3  Power Supply  AC100V 50/60Hz 15A  Type of Control  PID control  Temperature Setting Range (℃)  Room temperature to 300  Model Number  SH-CO15A  Accuracy (℃)  ±0.5 
    from S$1,999.00
    Min. 13 days
  32. Mantle heater type EE
    Tokyo Glass Kikai (TGK) Mantle heater type EE
    Heating Capacity (W)  450  Specification  AC100V  Space  Mantle heater handling precautions  Flask (mL)  For 3000  Type  E-E  TGK Part No.  603-60-54-08 
    from S$489.90
    Min. 7 days
  33. Flexible mantle heater FN-B
    Tokyo Glass Kikai (TGK) Flexible mantle heater FN-B
    TGK Part No.  603-60-56-02  Flask Capacity (L)  0.5-2  Space  Mantle heater handling precautions  Heating Capacity (W)  300  Specification  AC100V  Type  FN-B 
    from S$389.90
    Min. 18 days
  34. Mantle heater
    Heater Engineer Mantle heater
    from S$229.90
    Min. 4 days
  35. Flexible mantle heater for Flask
    TT-Labo Flexible mantle heater for Flask
    It is highly flexible and can respond to changes in shape and capacity. Since the upper part is squeezed, the heat retention is high. * Please use a voltage regulator.
    Power Input (V)  AC100 (with outlet) 
    from S$259.90
    Min. 4 days
  36. Flexible mantle heater 3-stage switching
    TT-Labo Flexible mantle heater 3-stage switching
    It is highly flexible and can respond to changes in shape and capacity. Since the upper part is squeezed, the heat retention is high.
    Power Input (V)  AC100 (with outlet)  Type  With three-stage changeover switch 
    from S$389.90
    Min. 4 days
  37. Mantle heater EB type
    Tokyo Glass Kikai (TGK) Mantle heater EB type
    Heating Capacity (W)  200  Space  Mantle heater handling precautions  Specification  AC100V  Flask (mL)  For 500  Type  E-B  TGK Part No.  603-60-54-05 
    from S$329.90
    Min. 7 days
  38. Safety Mantle Heater / Monoheat
    KIRIYAMA GLASS Safety Mantle Heater / Monoheat
    A sealed integrated mantle heater made entirely of SUS that does not use any glass fiber for the part in contact with the flask or for the exterior. There is no danger of open flame, and even if the flask should be damaged, the liquid will not penetrate inside the heater at all. In addition, the ... Read More
    Maximum Operating Temperature (℃)  280  Material  Stainless steel (SUS304) 
    from S$769.90
    Min. 35 days
  39. Mantle heater S-2-I
    Tokyo Glass Kikai (TGK) Mantle heater S-2-I
    With an input adjuster, 5.5 to 100% can be adjusted steplessly.
    Flask (mL)  For 200  Specification  AC100V  TGK Part No.  603-60-51-13  Space  Mantle heater handling precautions  Heating Capacity (W)  150  Type  S-2-I 
    from S$399.90
    Min. 7 days
  40. Mantle heater for stirrer / flask
    TT-Labo Mantle heater for stirrer / flask
    Since the bottom is thin, it can be used by placing it directly on the magnetic stirrer. Glass cloth exterior
    Type  For stirrer (for flask) 
    from S$229.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction