All Category

Water Baths

View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction
  1. Hooded Water Bath
    Thermo Fisher Scientific Hooded Water Bath
    A water bath that can be used up to 100 ° C (FSGPD02 is 90 ° C). You can set the power on / off timer. The open / close hinge has a structure that allows the hood to be easily removed.
    Power Supply  AC100~115V/200~230V・50/60Hz  Material  Bus / SUS304, Hood / Polycarbonate  Temperature Adjustment  PID control 
    from S$1,999.00
    Min. 4 days
  2. Styrol Round Container
    SANPLATEC Styrol Round Container
    The lid has a small hole that is convenient for feeding and air hoses to prevent fish and small animals from jumping out and dust and dirt from entering. If you use a lid, you can stack it with water in it. * The main body and lid are sold separately.
    Rating:
    96%
    from S$8.79
    Min. 2 days
  3. Water Bath
    YAMATO SCIENTIFIC Water Bath
    The compact design with improved operability makes it an easy-to-use constant temperature water tank. The aquarium is protected to prevent burns due to contact. Comes with a drain plug for easy drainage.
    Operating Temperature Range (℃)  +5 to 90 (room temperature)  Power Input (V)  AC100 
    Rating:
    93%
    from S$599.90
    Min. 2 days
  4. Water bath (for stirrer)
    ADVANTEC Water bath (for stirrer)
    Comes with a handle that is convenient to carry. Since the control unit can be removed, the liquid tank can be easily cleaned. A highly durable stainless steel pipe heater is used for the heater. Equipped with an air-heating prevention device and an overcurrent protection fuse.
    Material  (Tank) SUS304  Power Supply  AC100V(50/60Hz)  Temperature Control  Liquid expansion type  Operating Temperature Range (℃)  Room temperature + 5-95  Heater  SUS316L Pipe heater  Temperature distribution accuracy  ± 1 ℃ at 60 ℃ (at the time of stirring)  Temperature Control Accuracy  ± 1.5 ° C at 60 ° C (while stirring) 
    from S$689.90
    Min. 12 days
  5. Water Bath
    AS ONE Water Bath
    A water bath that pursues functionality and temperature control stability. Microcomputer type control is adopted for temperature control, and high-precision temperature control is performed. HOA-50A: A large dial with excellent operability for temperature setting with a bar thermometer. PV / SV 2... Read More
    Outer Dimensions (mm)  250×310×150  Frequency (Hz)  50/60  Heater Capacity (W)  750  Power Input (V)  AC100  Temperature Sensor  RTD (PT100Ω)  Switch  Rocker switch  Temperature Setting Range (℃)  Room temperature + 5-95  Sink Inner Dimensions (mm)  Φ208×120 
    from S$589.90
    Min. 2 days
  6. Water Tank
    AS ONE Water Tank
    Heat Resistance Temperature (℃)  30  Material  PMMA (acrylic) 
    from S$299.90
    Min. 2 days
  7. Mini Block Bath
    AS ONE Mini Block Bath
    Rating:
    100%
    from S$149.90
    Min. 2 days
  8. Water Bath
    Yazawa Kagaku Water Bath
    A stainless steel heating bath equipped with a sheathed heater and a liquid expansion type temperature controller. Can be used with stirrer.
    Power Supply  AC100V・50/60Hz  Temperature Adjustment  Liquid expansion thermostat  Operating Temperature Range (℃)  Room temperature + 5-95 
    from S$559.90
    Min. 3 days
  9. Smart Water Bath
    AS ONE Smart Water Bath
    Excellent durability with stainless steel (SUS304) paint finish. There are no protrusions such as heaters and sensors inside the aquarium. The PID control with high temperature control accuracy is adopted. The aquarium has no seams and is R-processed, so it is easy to clean and there is no need t... Read More
    Power Cable  1.4m with 3P plug  Sensor  K type thermocouple  Heater  Mica heater  Temperature Control  PID control, SSR output  Temperature Setting Range (℃)  Room temperature +5 to 80  Material (water tank)  Stainless steel (SUS304)  Material (Main Unit)  Stainless steel (SUS304) baking finish  Temperature Control Accuracy  ±1℃ 
    from S$999.00
    Min. 2 days
  10. Water Bath Stirrer
    AS ONE Water Bath Stirrer
    Box-shaped bath series with a built-in water tank. Highly accurate and stable temperature control is possible by PID control. Since it has a built-in stirrer, it can be agitated while heating the sample or heat medium. The operation switch is a panel waterproof (IP67 compliant) type. * When stirr... Read More
    Mounting dimensions (mm)  (Thermometer) Φ7 ~ 10  Timer Setting  0-99 hours 59 minutes  Rotational Speed (min -1 [rpm])  100~1200  As ONE Part Number  2-7940-31  Outer Dimensions (mm)  260 x 266 x 241 (excluding protrusions)  Frequency (Hz)  50/60  Temperature Setting Range (℃)  5~80  Heater Capacity (W)  750  Power Consumption (W)  800  Power Input (V)  AC100  Temperature Sensor  K thermocouple  Temperature Control  Microcomputer PID control  Material (inside tank)  Stainless steel (SUS316)  Material (Main Unit)  Stainless steel (SUS430)  Included Accessories  Stirrer (Φ8 x 30mm) x 1  Temperature Display Accuracy  ±2℃  Sink Inner Dimensions (mm)  Φ180×180 
    Rating:
    100%
    from S$989.90
    Min. 4 days
  11. Water bath
    YAMATO SCIENTIFIC Water bath
    Since there is no heater inside the water tank, the water tank can be removed for easy cleaning and water replacement. * Depending on the ambient temperature, the boiling temperature may not be reached.
    Heater Capacity (kW)  1 (at 100V), 1.44 (at 120V)  Specification  1 tank 1 hole  Current (A)  10.5~12.5  As ONE Part Number  2-1984-05  Outer Dimensions (mm)  340 x 349 x 231 (excluding protrusions)  Power Input (V)  AC100~120(50/60Hz)  Power Cable (m)  About 2  Capacity (L)  About 4  Mass (kg)  About 5.5  Effective internal dimensions (mm)  About Φ236 × Φ165 × 124  Temperature Setting Range (℃)  Room temperature + 5-100  Temperature Control Accuracy  ± 1.5 ° C (at the time of stirring) 
    from S$749.90
    Min. 5 days
  12. Stainless Steel Water Tank (SUS304 with Heat Insulation)
    AS ONE Stainless Steel Water Tank (SUS304 with Heat Insulation)
    Heat Resistance Temperature (℃)  Max80  Material  SUS304 
    from S$479.90
    Min. 13 days
  13. Water Jacket Bath
    AS ONE Water Jacket Bath
    As ONE Part Number  1-4535-01  Capacity (L)  3.5 
    from S$399.90
    Min. 4 days
  14. Water Bath
    SANSYO Water Bath
    The control unit can be removed. Uses a highly durable stainless steel pipe heater. The temperature controller is a liquid expansion type. Equipped with overheat protection device and overcurrent protection fuse. * Stainless steel shelves are sold separately. * Please use the water level in the w... Read More
    from S$689.90
    Min. 6 days
  15. Hull Cell Tank (Parallel Type)
    AS ONE Hull Cell Tank (Parallel Type)
    As ONE Part Number  1-1737-21  Outer Dimensions (mm)  128×71×68  Capacity (mL)  267  Heat Resistance Temperature (℃)  65  Model Number  B-55  Material  PMMA (acrylic) 
    from S$329.90
    Min. 4 days
  16. Water bath
    YAMATO SCIENTIFIC Water bath
    Equipped with overheating prevention device and earth leakage breaker as standard equipment to improve safety. It comes with 4 types of baskets and can be used efficiently according to the size of the container. You can also use a 5L beaker by removing the upper lid.
    Frequency (Hz)  50/60  Power Input (V)  AC100  Temperature Control Accuracy  ±3℃(at70℃)  Temperature distribution accuracy  ±5℃(at70℃) 
    from S$999.00
    Min. 5 days
  17. Mini Block Bath
    AS ONE Mini Block Bath
    It can be used in three ways: drive lock bath, water bath, and bead bath. The tank is coated with PTFE (fluororesin) and can be used as it is as a water bath or bead bath.
    As ONE Part Number  2-9528-01  Type  MD-MINI 
    from S$779.90
    Min. 13 days
  18. Water bath
    ADVANTEC Water bath
    A multi-position type that can handle multiple samples at the same time. It is equipped with a water level controller that automatically supplies water. The water level can be adjusted arbitrarily, and it can be conveniently used when draining. Equipped with an empty heating prevention device.
    Power Cable (m)  2.5  Temperature Control  Liquid expansion type  Inner tank  SUS304  Heater  SUS316L vibrator heater  Temperature Control Accuracy  ±3℃(at70℃)  Temperature distribution accuracy  ±5℃(at70℃) 
    from S$1,999.00
    Min. 12 days
  19. Dryx ThermoQ
    SANSYO Dryx ThermoQ
    You can perform the work that was used as a substitute for the thermal cycler. By connecting to a PC, the temperature and time can be programmed and the temperature status can be monitored in real time. A Hot-Lid (cover heater) is attached to the top of the block, allowing even heating. Hot-Lid c... Read More
    timer  0 to 99 hours 59 minutes, continuous  Temperature Range (℃)  0~100  Outer Dimensions, Width W x Depth D x Height H (mm)  170×150×145  Cooling time  20 ℃ → 4 ℃ About 8 minutes  Mass (kg)  Power Supply  AC100~240V 50/60Hz 120W  Temperature Accuracy  ±0.5℃ 
    from S$2,299.00
    Min. 63 days
  20. Constant temperature water (water bath)
    NARIKA Constant temperature water (water bath)
    An affordable water bath with a sheathed heater and a liquid inflatable temperature controller attached to a stainless steel bath. With a function to prevent empty heating.
    Temperature Range (℃)  Room temperature + 5-95  Heater (W)  800  Power Supply  AC100V 50/60Hz  Inner Dimensions (mm)  Φ240×120  Type  E-4 
    from S$689.90
    Min. 10 days
  21. Stainless Steel Tank
    AS ONE Stainless Steel Tank
    Sink Inner Dimensions (mm)  310×530×155  Outside dimensions (mm)  330×575×165  Capacity (L)  About 22  Material  Stainless steel (SUS304) 
    from S$499.90
    Min. 4 days
  22. Constant temperature water (water bath)
    NARIKA Constant temperature water (water bath)
    An affordable water bath with a sheathed heater and a liquid inflatable temperature controller attached to a stainless steel bath. With a function to prevent empty heating.
    Inner Dimensions (mm)  Φ180×100  Heater (W)  600  Temperature Range (℃)  Room temperature + 5-95  Type  E-2  Power Supply  AC100V 50/60Hz 
    from S$589.90
    Min. 10 days
  23. Mini Cool Block Bath
    AS ONE Mini Cool Block Bath
    Temperature Control Range (℃)  0~100  Mass (kg)  Size (mm)  162×110×140  As ONE Part Number  2-951-01  Model Number  MyBL-10C  Type of Control  PID control method 
    from S$1,199.00
    Min. 4 days
  24. Dry Block Bath
    AS ONE Dry Block Bath
    from S$259.90
    Min. 4 days
  25. Water bath
    SANSYO Water bath
    The temperature controller is a thermistor proportional control system. Built-in conductivity type air-heating prevention sensor. A safety sheet is attached to the outer circumference of the tank to prevent burns.
    Operating Temperature Range (℃)  (Room temperature +5)-80  Outer Dimensions, Width W x Depth D x Height H (mm)  252×315×131  Heater (W)  500  Power Supply  AC100V 50/60Hz 5A  Mass (kg)  About 1.5  Dimensions, Diameter x Height H (Φmm x mm)Φ  Bus: 240 × 130  Material (Bath)  SUS304  Temperature Accuracy  ± 0.5 ° C (at the time of stirring) 
    from S$979.90
    Min. 6 days
  26. Dry Bath, Incubator
    AS ONE Dry Bath, Incubator
    from S$999.00
    Min. 13 days
  27. Heating & Cooling Block Bath
    AS ONE Heating & Cooling Block Bath
    from S$569.90
    Min. 13 days
  28. Hot Dry Bath
    AS ONE Hot Dry Bath
    Outlet Type  3P plug with ground wire  Applicable aluminum block size (mm)  97×74×50  Power Input (V)  AC100 50/60Hz  Temperature Control  Microcomputer PID method  Temperature Accuracy  ±3℃  Temperature Range (℃)  ~120 
    from S$879.90
    Min. 13 days
  29. Stainless steel tank for temperature chamber
    Tokyo Glass Kikai (TGK) Stainless steel tank for temperature chamber
    Inner Dimensions (mm)  450×300×150  Outer Dimensions (mm)  500×350×165±15  TGK Part No.  692-61-73-25  Material (Bath)  SUS304 
    from S$879.90
    Min. 6 days
  30. Water bath
    YAMATO SCIENTIFIC Water bath
    A compact constant temperature water tank with improved operability. ● The aquarium is protected to prevent burns due to contact. ● Comes with a drain plug for easy drainage.
    Dimension (mm)  310×360×230  Power Supply  AC100V・13A  Mass (kg)  About 7  Capacity (L)  About 7  Temperature setting  Digital  Display  Digital  Type of Control  PID control  Sensor  Pt100Ω  Operating Temperature Range (℃)  Room temperature + 5-95  Included Accessories  Sunoko  Temperature Control Accuracy  ± 1 ℃ (at 60 ℃)  Inner Dimensions (mm)  Φ250×150 
    from S$1,399.00
    Min. 7 days
  31. Stainless steel test tank
    YAMATO SCIENTIFIC Stainless steel test tank
    Applicable Temperature Range  Room temperature to 200 ° C  Material  SUS304 
    from S$499.90
    Min. 10 days
  32. Water bath
    Masuda Water bath
    The temperature controller uses a hydraulic type with good sensitivity, and it has a very good life. Water supply, drainage, and water level adjustment can be operated with a single touch. By using the sheathed heater, it is easy to replace the broken heater.
    Hole Diameter (Φmm)  110  Power Supply  AC100V・50/60Hz  Operating Temperature Range (℃)  Room temperature + 10-90  Material  SUS304  Outer Packing  Steel sheet melamine baking coating 
    from S$1,599.00
    Min. 3 days
  33. Aluminum bead cryocooler cool square
    SANSYO Aluminum bead cryocooler cool square
    A low temperature tank exclusively for aluminum beads (sold separately). The sample temperature is kept at 0 to 5 ° C by using aluminum beads with good thermal efficiency. A 1.5 ml micro tube, centrifuge tube, etc. can be inserted flexibly. Easy operation with only ON / OFF switch. Its compact si... Read More
    Power Input (V)  AC100  Mass (kg)  4.1  Outer Dimensions, Width W x Depth D x Height H (mm)  189 x 230 x 175 (excluding rubber feet)  Temperature Range (℃)  Stable from 0 to 5  Frequency (Hz)  50/60  Current (A)  1.5 
    from S$1,499.00
    Min. 6 days
  34. High precision dry thermo bath
    SANSYO High precision dry thermo bath
    By adopting a planar heater, temperature unevenness is suppressed and a more uniform temperature distribution can be obtained. Since it is equipped with an independent overheat prevention device, the power is cut off in case of emergency. You can use it with confidence. Continuous operation and t... Read More
    Temperature Range (℃)  (Room temperature +5)-100  timer  1 minute to 999 hours SV start  Outer Dimensions, Width W x Depth D x Height H (mm)  185×290×133mm  Maximum temperature reaching time  36 minutes (23 ℃ → 100 ℃)  Mass (kg)  4.1 (excluding blocks)  Power Supply  AC100V 50/60Hz 160W  Heater  Surface heater 160W  Temperature Accuracy  ± 0.5 ° C (at 50 ° C, no load)  Temperature Distribution  ± 0.5 ° C (at 50 ° C, no load) 
    from S$1,299.00
    Min. 6 days
  35. Dry Bath Block
    DLAB Dry Bath Block
    Eight types of aluminum blocks can be selected with a temperature range of up to 120 ° C, so it can be used in a wide range of applications. With a protective cover, you can use it with confidence even at high temperatures.
    Type  1 block  As ONE Part Number  3-7041-01 
    from S$779.90
    Min. 4 days
  36. Water bath digital
    SANSYO Water bath digital
    The control unit can be removed. Uses a highly durable stainless steel pipe heater. It has excellent temperature control accuracy due to microcomputer PID control. Equipped with overheat prevention device, overcurrent protection fuse, and self-diagnosis function (overheating, temperature sensor d... Read More
    from S$899.90
    Min. 6 days
  37. Dry Bath Block
    DLAB Dry Bath Block
    from S$229.90
    Min. 13 days
  38. Water bath
    Ieda Trading Water bath
    A vertical and compact water bath with a rapid temperature rise. The separately sold PP lid further enhances temperature stability.
    Inner Dimensions (mm)  135×238×146  Dimension (mm)  200×370×250  Capacity (L)  Heater Capacity (W)  480  Mass (kg)  6.5  Heating ability  80 minutes or less (at 20 → 95 ℃)  Power Supply  AC100V・50/60Hz・500W  Temperature Adjustment  PID control by microprocessor  Operating Temperature Range (℃)  Room temperature + 10-100  Specification  Temperature control unit: 0.1 ℃  Temperature Accuracy  ±0.2℃ 
    from S$1,299.00
    Min. 6 days
  39. Styrol aquarium  Round
    SANSYO Styrol aquarium Round
    * The outer diameter is the dimension including the edge width.
    Material  Styrene 
    from S$10.99
    Min. 6 days
  40. Dry Block Bath
    AS ONE Dry Block Bath
    Power Cable (m)  2 (with 3P plug and conversion adapter)  Included Accessories  Block take-out knob  Product Name  Body  Safety Device  Overheating prevention  Temperature Control Range (℃)  Room temperature + 5.0-200.0  Temperature control accuracy (℃)  ±0.1~±0.3 
    from S$1,799.00
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction