All Category

Aluminum Blocks

View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction
  1. Aluminum Block for Hot Dry Bath
    AS ONE Aluminum Block for Hot Dry Bath
    Hole Depth (mm)  40  Dimension (mm)  97×74×50  Material  Aluminum 
    from S$299.90
    Min. 13 days
  2. Aluminum Block for Dry Block Bath
    AS ONE Aluminum Block for Dry Block Bath
    Outer Dimensions (mm)  108×108×80 
    from S$379.90
    Min. 13 days
  3. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. Block: For round bottom tube (35 mm)
    As ONE Part Number  61-4946-28  Type  Dry heat block 
    from S$249.90
    Min. 9 days
  4. Aluminum block for drive lock heater Heater (for vials)
    IKA Aluminum block for drive lock heater Heater (for vials)
    Rating:
    100%
    from S$279.90
    Min. 10 days
  5. Aluminum Block
    AS ONE Aluminum Block
    Hole Depth (mm)  40  Outer Dimensions (mm)  97×74×50  Material  Block: Aluminum  Material (Handle)  Stainless steel (SUS303) 
    from S$369.90
    Min. 13 days
  6. Cooling Aluminum Block
    AS ONE Cooling Aluminum Block
    Dimension (mm)  123×85×25 
    from S$459.90
    Min. 4 days
  7. Single Block
    CORNING Single Block
    from S$249.90
    Min. 13 days
  8. For Mini Block Bath
    AS ONE For Mini Block Bath
    from S$139.90
    Min. 4 days
  9. Aluminum Cool Block
    AS ONE Aluminum Cool Block
    Material  Die cast aluminum 
    from S$339.90
    Min. 4 days
  10. 0.2 Block
    AS ONE 0.2 Block
    As ONE Part Number  1-2921-13  Capacity (mL)  2.0 tube block  Size (mm)  52 x 34 x 28 (for 6 pieces) 
    from S$69.99
    Min. 4 days
  11. Cooling Block
    AS ONE Cooling Block
    It can be used in ice, dry ice, water bath, and liquid nitrogen.
    from S$379.90
    Min. 13 days
  12. Ultra-Low Temperature Aluminum Block Bath (Cryo Porter)
    AS ONE Ultra-Low Temperature Aluminum Block Bath (Cryo Porter)
    from S$499.90
    Min. 50 days
  13. Aluminum Block ABR-96PLT
    AS ONE Aluminum Block ABR-96PLT
    In addition to crushed ice, cooling with an ice pack is also possible. Indirect cooling prevents water droplets from adhering to the sample tube, eliminating the risk of contamination. Compatible with skirted PCR plates.
    Allowable Low Temperature (℃)  -196  Size (mm)  123×85×25  As ONE Part Number  2-7744-11  Model Number  ABR-96PLT  Mass (g)  About 630  Material  Aluminum 
    from S$499.90
    Min. 4 days
  14. 0.2 Block
    AS ONE 0.2 Block
    Capacity (mL)  0.2 tube block  As ONE Part Number  1-2921-11  Size (mm)  52 x 34 x 13 (for 24) 
    from S$69.99
    Min. 16 days
  15. Water Bath Blocks
    AS ONE Water Bath Blocks
    As ONE Part Number  2-9528-15  Dimension (mm)  71×47×75  Specification  Block material: Aluminum  Capacity (mL)  For 2 50 tubes  Model Number  MD-MINI-B04 
    from S$139.90
    Min. 4 days
  16. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. Block: For round bottom tube (25 mm)
    As ONE Part Number  61-4946-27  Type  Dry heat block 
    from S$249.90
    Min. 11 days
  17. On-Ice Rack
    AS ONE On-Ice Rack
    Cool the sample evenly! Keep the temperature of the sample constant by cooling it on ice or with an ice pack. Prevents contamination due to contact with ice. Uniform cooling is possible.
    Allowable Low Temperature (℃)  -196℃  Dimension (mm)  155×150×20  As ONE Part Number  4-742-01  Material  Aluminum alloy 
    from S$259.90
    Min. 4 days
  18. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. Block: For round bottom tube (12 / 13mm)
    Type  Dry heat block 
    from S$249.90
    Min. 8 days
  19. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. Block: For conical tubes (50 mL)
    As ONE Part Number  61-4946-17  Type  Dry heat block 
    from S$229.90
    Min. 46 days
  20. Thermo block mini type
    Nissin Rika Thermo block mini type
    Space-saving because it is a palm-sized mini type and slim. The temperature control is a block intuitive method, and the stability and accuracy of a constant temperature water tank can be maintained. The set temperature and block temperature are displayed digitally at the same time.
    Power Supply  AC100V 50/60Hz 2A 
    from S$1,499.00
    Min. 6 days
  21. Aluminum block for 1.5mL tube
    KENIS Aluminum block for 1.5mL tube
    Type  For 1.5mL tube  Hole Diameter (Φmm)  11.5  Number of Holes  20 
    from S$199.90
    Min. 4 days
  22. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. Block: For conical tubes (15 mL)
    As ONE Part Number  61-4946-16  Type  Dry heat block 
    from S$229.90
    Min. 5 days
  23. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. Block: For round bottom tube (17 / 18mm)
    As ONE Part Number  61-4946-29  Type  Dry heat block 
    from S$249.90
    Min. 8 days
  24. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. For strip PCR tubes with block single cap (0.2 ml tubes)
    As ONE Part Number  61-4946-39  Type  Dry heat block 
    from S$249.90
    Min. 8 days
  25. Aluminum Block for Block Bath
    AS ONE Aluminum Block for Block Bath
    from S$329.90
    Min. 5 days
  26. Aluminum block for cool block
    SANSYO Aluminum block for cool block
    Block dimensions (mm)  W108.5×D59.5×H39.5 
    from S$359.90
    Min. 6 days
  27. Aluminum block for 1.5mL tube
    Thermo Fisher Scientific Aluminum block for 1.5mL tube
    Number of Holes  28  Type  For 1.5mL tube 
    from S$199.90
    Min. 6 days
  28. Dry Bath Block
    AS ONE Dry Bath Block
    Dimension (mm)  104×79×50  Specification  Block material: Aluminum 
    from S$329.90
    Min. 13 days
  29. Aluminum block for 0.2 / 0.5mL tube
    Thermo Fisher Scientific Aluminum block for 0.2 / 0.5mL tube
    Number of Holes  20/30  Type  For 0.2 / 0.5mL tube 
    from S$399.90
    Min. 6 days
  30. Aluminum block for 0.5mL tube
    Thermo Fisher Scientific Aluminum block for 0.5mL tube
    Number of Holes  40  Type  For 0.5mL tube 
    from S$259.90
    Min. 6 days
  31. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. Block: For 16mm vials
    As ONE Part Number  61-4946-38  Type  Dry heat block 
    from S$249.90
    Min. 8 days
  32. Block for 0.2mL CHB-202C
    Tokyo Glass Kikai (TGK) Block for 0.2mL CHB-202C
    from S$689.90
    Min. 5 days
  33. On-Ice Aluminum Block Stand for Deep Type
    BIO-BIK (INA OPTIKA) On-Ice Aluminum Block Stand for Deep Type
    It has high thermal conductivity and can cool the entire block even if there is little contact patch with ice. It is a deep type that cools well, and can cool the sample in the tube quickly and stably. Indirect cooling prevents water droplets from adhering to the sample tube and eliminates the ri... Read More
    As ONE Part Number  3-3417-11  Type  Stand for deep type 
    from S$86.99
    Min. 12 days
  34. 5ml Tube Block for THB
    AS ONE 5ml Tube Block for THB
    As ONE Part Number  1-7554-21  Size (mm)  110×110×70  Capacity (mL)  25 blocks for 5 tubes 
    from S$359.90
    Min. 13 days
  35. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. Block: For round bottom tube (6 mm)
    As ONE Part Number  61-4946-21  Type  Dry heat block 
    from S$249.90
    Min. 8 days
  36. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. Block: For 28mm vials
    As ONE Part Number  61-4946-37  Type  Dry heat block 
    from S$249.90
    Min. 8 days
  37. Aluminum block for SDB-50
    SANSYO Aluminum block for SDB-50
    Hole Depth (mm)  45  Number of Holes  Suitable for  Test tube Φ21mm, 9 holes  Block dimensions (mm)  W80×D80×H50 
    from S$259.90
    Min. 9 days
  38. Aluminum block for 0.5mL tube
    KENIS Aluminum block for 0.5mL tube
    Type  For 0.5mL tube  Hole Diameter (Φmm)  7.9  Number of Holes  30 
    from S$199.90
    Min. 4 days
  39. Heater Block DB Series
    IKA Heater Block DB Series
    Accessories for the Dry Block Heater series. Block: For several types of centrifuge tubes (1.5ml / 15ml / 50mL)
    As ONE Part Number  61-4946-19  Type  Dry heat block 
    from S$229.90
    Min. 9 days
  40. Thermocell block
    SANSYO Thermocell block
    from S$689.90
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction