All Category

Incubators

A constant temperature incubator is an instrument that can maintain a constant temperature inside the chamber. It is used in scientific tests where it is necessary to prevent temperature changes due to the environment and maintain a certain temperature condition. In order to keep the temperature in the constant temperature incubator constant, a fan is used to circulate the air to achieve highly accurate temperature control. Equipped with an overcurrent prevention circuit breaker with overcurrent and a self-diagnosis circuit for abnormal temperature input. Safety features that do not interfere with constant temperature operation are devised, and temperature changes can be minimized.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction
  1. Fine Wick
    ESPEC Fine Wick
    Material  Non-woven fabric 
    from S$56.99
    Min. 2 days
  2. ink ribbon
    ESPEC ink ribbon
    Rating:
    100%
    from S$39.99
    Min. 2 days
  3. Recording paper
    ESPEC Recording paper
    Rating:
    100%
    from S$27.99
    Min. 2 days
  4. Shelf for constant temperature and temperature chamber (for DN / DS / SG-60)
    YAMATO SCIENTIFIC Shelf for constant temperature and temperature chamber (for DN / DS / SG-60)
    Allowable Load  15kg / sheet 
    from S$199.90
    Min. 2 days
  5. Stand for constant temperature and temperature chamber ON61
    YAMATO SCIENTIFIC Stand for constant temperature and temperature chamber ON61
    This product is assembled by the customer. It is processed so that it can be fixed to the main body. It is the same color as the main body and looks good.
    Rating:
    60%
    from S$679.90
    Min. 5 days
  6. Anti-evaporation ball
    Leona Anti-evaporation ball
    Material  Polypropylene (PP) 
    from S$77.99
    Min. 2 days
  7. Fine water bath thermostat
    Tokyo Glass Kikai (TGK) Fine water bath thermostat
    It is a digital type that is a further evolution of the conventional F-002. Comes with a cute aquarium. (Water volume 4.5L) A unit-type incubator that compactly integrates a temperature controller, agitation pump, heater, and air-heating prevention device. The flow rate can be adjusted. The tempe... Read More
    Tank Capacity (L)  4.5  Temperature setting  0.5 ° C unit  Display  Digital  Heater Dimensions (mm)  135  TGK Part No.  000-61-73-15  Temperature Accuracy  ±0.1℃(at 37℃)  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  105×160×277  Heater (W)  700  Mass (kg)  2.5  Material (water tank)  PP  Temperature Display  0.1 ℃ unit  Operating Temperature Range (℃)  (Room temperature +5)-80 
    from S$1,299.00
    Min. 6 days
  8. Acrylic water tank for temperature chamber
    SANSYO Acrylic water tank for temperature chamber
    Heat Resistance Temperature (℃)  60 
    from S$279.90
    Min. 9 days
  9. Shelf for DN / DNF / DS / SG40
    YAMATO SCIENTIFIC Shelf for DN / DNF / DS / SG40
    Allowable Load  15kg / sheet 
    from S$199.90
    Min. 5 days
  10. Shelf for DE / DT-42 (SUS wire)
    YAMATO SCIENTIFIC Shelf for DE / DT-42 (SUS wire)
    Allowable Load  15kg / sheet 
    from S$149.90
    Min. 5 days
  11. Stand ONS60 for constant temperature and temperature chamber (DKN, DKN, DX,
    YAMATO SCIENTIFIC Stand ONS60 for constant temperature and temperature chamber (DKN, DKN, DX,
    This product is assembled by the customer. It is processed so that it can be fixed to the main body. It is the same color as the main body and looks good.
    from S$689.90
    Min. 5 days
  12. Shelf for constant temperature and temperature chamber New Standard 40
    YAMATO SCIENTIFIC Shelf for constant temperature and temperature chamber New Standard 40
    Allowable Load  15kg / sheet 
    from S$179.90
    Min. 5 days
  13. Fine water bath thermostat
    Tokyo Glass Kikai (TGK) Fine water bath thermostat
    A flat, shallow incubator for aquariums. A digital PID control method that is easy to operate and control the temperature. As a safety device, it comes with a float type air-heating prevention device.
    Heater  1kW  Mass (kg)  2.7  TGK Part No.  692-61-73-04  Outer Dimensions (mm)  97×342×237±5  Power Supply  AC100V 50/60Hz 1A  Stirring method  Jet pump type  Temperature Range (℃)  Rt+5~80  Temperature Accuracy  ±0.1℃ 
    from S$1,799.00
    Min. 6 days
  14. Shelf for constant temperature and temperature chamber (for SUS for DN-43H and 43HI
    YAMATO SCIENTIFIC Shelf for constant temperature and temperature chamber (for SUS for DN-43H and 43HI
    Allowable Load  15kg / sheet 
    from S$179.90
    Min. 5 days
  15. Stand for constant temperature and temperature chamber ON30
    YAMATO SCIENTIFIC Stand for constant temperature and temperature chamber ON30
    This product is assembled by the customer. It is processed so that it can be fixed to the main body. It is the same color as the main body and looks good.
    from S$689.90
    Min. 5 days
  16. DKM300 door packing for constant temperature and temperature chamber
    YAMATO SCIENTIFIC DKM300 door packing for constant temperature and temperature chamber
    It is a door packing made of silicone rubber.
    Length (m)  1.2  Suitable for  DKM300 
    from S$63.99
    Min. 14 days
  17. Fine water bath thermostat
    Tokyo Glass Kikai (TGK) Fine water bath thermostat
    It is a device to keep water at a constant temperature in the range of room temperature + 5 ° C to 80 ° C. Place it on the edge of the aquarium that matches the operating temperature. A jet pump is used for agitation to keep the temperature inside the aquarium uniform. With the digital display an... Read More
    Operating Temperature Range (℃)  (Room temperature +5)-80  TGK Part No.  0692 61 73 15  Outer Dimensions (mm)  105 x 142 x 320, heater: 140  Heater  1kW  Mass (kg)  3.3  Operating Ambient Temperature (℃)  5~35  Type  F-D002  Safety Device  Float type airborne prevention device  Tank Capacity (L)  Real: within 15, 20  Operating humidity (%)  Within 80  Temperature Accuracy  ±0.1℃  Temperature Setting Range (℃)  ー20~80 
    from S$1,699.00
    Min. 5 days
  18. Round hole punching metal shelf board DKN911 for constant temperature and temperature chamber
    YAMATO SCIENTIFIC Round hole punching metal shelf board DKN911 for constant temperature and temperature chamber
    Allowable Load  15kg / sheet 
    from S$199.90
    Min. 5 days
  19. PP water tank for temperature chamber
    SANSYO PP water tank for temperature chamber
    Outer Dimensions, Width W x Depth D x Height H (mm)  424×292×168 
    from S$45.99
    Min. 6 days
  20. Shelf board for ADP300 for constant temperature and temperature chamber (aluminum)
    YAMATO SCIENTIFIC Shelf board for ADP300 for constant temperature and temperature chamber (aluminum)
    Allowable Load  15kg / sheet 
    from S$329.90
    Min. 5 days
  21. Basket type shelf ODE12 for constant temperature and temperature chamber
    YAMATO SCIENTIFIC Basket type shelf ODE12 for constant temperature and temperature chamber
    Allowable Load  15kg / sheet 
    from S$489.90
    Min. 5 days
  22. Digital thermostat
    SANSYO Digital thermostat
    The operation is as easy as turning on the switch and setting the temperature. Since the stirring and ejection flow rate can be adjusted and the direction is variable, it can be used in various aquariums. Constant temperature water can be circulated to a closed container using the transfer branch... Read More
    Temperature Range (℃)  (Room temperature +5)-80  Resolution (℃)  0.1  Heater Capacity (kW)  Outer Dimensions, Width W x Depth D x Height H (mm)  105×142×320  Mass (kg)  3.3  Power Supply  AC100V 50/60Hz 11A  Temperature Accuracy  ±0.02~±0.1℃(at37℃) 
    from S$1,599.00
    Min. 6 days
  23. Shelf for constant temperature and temperature chamber (for IN-81 / 800)
    YAMATO SCIENTIFIC Shelf for constant temperature and temperature chamber (for IN-81 / 800)
    Allowable Load  15kg / sheet 
    from S$199.90
    Min. 5 days
  24. Shelf for constant temperature and temperature chamber (for SUS for DN-63H and 63HI
    YAMATO SCIENTIFIC Shelf for constant temperature and temperature chamber (for SUS for DN-63H and 63HI
    Allowable Load  15kg / sheet 
    from S$199.90
    Min. 5 days
  25. Shelf board for DX302
    YAMATO SCIENTIFIC Shelf board for DX302
    Allowable Load  15kg / sheet 
    from S$149.90
    Min. 5 days
  26. Shelf board for ADP200 for constant temperature and temperature chamber (aluminum)
    YAMATO SCIENTIFIC Shelf board for ADP200 for constant temperature and temperature chamber (aluminum)
    Allowable Load  15kg / sheet 
    from S$129.90
    Min. 5 days
  27. Mount for constant temperature and temperature chamber OT62-N
    YAMATO SCIENTIFIC Mount for constant temperature and temperature chamber OT62-N
    This product is assembled by the customer. It is processed so that it can be fixed to the main body. It is the same color as the main body and looks good.
    from S$779.90
    Min. 5 days
  28. Shelf for DN / DNF93 / 94
    YAMATO SCIENTIFIC Shelf for DN / DNF93 / 94
    Allowable Load  15kg / sheet 
    from S$199.90
    Min. 5 days
  29. DKM400 door packing for constant temperature and temperature chamber
    YAMATO SCIENTIFIC DKM400 door packing for constant temperature and temperature chamber
    It is a door packing made of silicone rubber.
    Length (m)  2.1  Suitable for  DKM400 
    from S$87.99
    Min. 14 days
  30. Shelf set for constant temperature and temperature chamber (IC100 / 100W shared)
    YAMATO SCIENTIFIC Shelf set for constant temperature and temperature chamber (IC100 / 100W shared)
    Allowable Load  15kg / sheet 
    from S$249.90
    Min. 5 days
  31. Compact low temperature incubator
    NARIKA Compact low temperature incubator
    Achieves a uniform temperature distribution inside the refrigerator by microcomputer control and natural convection method Compact design that can be placed anywhere Wiring connection hole is standard equipment
    Mass (kg)  13  Internal Capacity (L)  25  Inner Dimensions (mm)  265×260×360  Outer Dimensions (mm)  345×445×477  Power Supply  AC100V 50/60Hz  Cooling system  Peltier element module  Type  SLC-25A 
    from S$1,999.00
    Min. 10 days
  32. Shelf wire for constant temperature and temperature chamber (for DES / DTS)
    YAMATO SCIENTIFIC Shelf wire for constant temperature and temperature chamber (for DES / DTS)
    Allowable Load  15kg / sheet 
    from S$179.90
    Min. 5 days
  33. Shelf for DE / DT-42 (P metal)
    YAMATO SCIENTIFIC Shelf for DE / DT-42 (P metal)
    Allowable Load  15kg / sheet 
    from S$179.90
    Min. 5 days
  34. Stand for water bath SSB-103 with triple stirrer
    SANSYO Stand for water bath SSB-103 with triple stirrer
    The temperature sensor is installed in a flask, etc., and is used to directly control the temperature of the solution and to fix an unstable container.
    from S$149.90
    Min. 6 days
  35. Cage type shelf board for constant temperature and temperature chamber DE / DT611
    YAMATO SCIENTIFIC Cage type shelf board for constant temperature and temperature chamber DE / DT611
    Allowable Load  15kg / sheet 
    from S$499.90
    Min. 5 days
  36. Mounting platform for constant temperature and temperature chamber OT42-N
    YAMATO SCIENTIFIC Mounting platform for constant temperature and temperature chamber OT42-N
    This product is assembled by the customer. It is processed so that it can be fixed to the main body. It is the same color as the main body and looks good.
    from S$779.90
    Min. 5 days
  37. Gas temperature control device
    KENIS Gas temperature control device
    It controls the temperature of the supply gas and controls and maintains the temperature in the target space. * Please prepare gas separately. CO25% gas can be supplied at 37 ℃. Please use it for electrophysiological experiments, cell pharmacology tests, microscopic observation, and temporary hea... Read More
    Flow range (L/min)  0.8 to 1.0 (recommended)  Dimension (mm)  200×150×162  Power Consumption (W)  30 or less  Power Supply Voltage  AC100V 50 / 60Hz (AC / DC adapter)  Mass (kg)  About 4  Temperature Sensor  K thermocouple  Type of Control  PID control 
    from S$4,899.00
    Min. 23 days
  38. Shelf punching for constant temperature and temperature chamber (for DES / DTS)
    YAMATO SCIENTIFIC Shelf punching for constant temperature and temperature chamber (for DES / DTS)
    Allowable Load  15kg / sheet 
    from S$199.90
    Min. 5 days
  39. sink
    ADVANTEC sink
    Suitable for  RFD300NC series  Dimensions, Width W x Depth D x Height H (mm)  600×338×855 
    from S$1,799.00
    Min. 6 days
  40. Stainless steel tank for temperature chamber
    SANSYO Stainless steel tank for temperature chamber
    Outer Dimensions, Width W x Depth D x Height H (mm)  500 × 350 × (165 + 15 rubber feet) 
    from S$879.90
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction