All Category

Oil Baths

An oil bath is a device for indirectly heating substances. A constant temperature is created by heating silicone oil, etc., placed in a liquid bath. By heating oil to around 200℃, it is characterized by creating a higher temperature environment than a constant temperature water bath. There is also a type that is integrated with the liquid tank and a type that is put into the liquid tank. The type that does not have a heater installed in the liquid tank and the type that the temperature control unit can be removed are characterized by easy oil replacement and cleaning. There are various types, such as those that can be heated while stirring with a stirrer, those with thermostats and overheating prevention devices, and those with PID control with a high temperature control system.We also handle burn prevention protection frames.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction
  1. EC Oil Bath (Analog Square Type)
    AS ONE EC Oil Bath (Analog Square Type)
    It can also be used for constant temperature while stirring and for evaporation, concentration, and heating of rotary evaporators. Since the control unit cover is made of PP, it has excellent chemical resistance. If the temperature rises excessively, the heater will be forcibly turned off and an ... Read More
    As ONE Part Number  1-2947-01  Outer Dimensions (mm)  210×275×124  Heater Capacity (W)  750  Power Input (V)  AC100V 50/60Hz  Temperature Display  Analog scale type (Scale width 10 ℃)  Safety Device  Circuit breaker bimetal thermostat  Temperature Control  Microcomputer proportional control  Temperature Sensor  RTD (Pt100Ω)  Operating Temperature Range (℃)  Room temperature + 5 ℃ ~ 180 ℃  Sink Inner Dimensions (mm)  □200×123 
    from S$489.90
    Min. 2 days
  2. Oil Bath Stirrer
    AS ONE Oil Bath Stirrer
    Highly accurate and stable temperature control is possible by PID control. Since it has a built-in stirrer, it can be agitated while heating the sample or heat medium. * When stirring the sample directly, do not use a drainboard and use a container with a diameter of 100 mm or less.
    Timer Setting  0-99 hours 59 minutes  Tank Capacity (L)  Heater Capacity (W)  750  Power Supply  AC100V、50/60Hz  Temperature Sensor  K thermocouple  Temperature Control  Microcomputer PID control  Temperature Setting Range (℃)  Room temperature +5 to 200  Temperature Accuracy  ±2℃  Sink Inner Dimensions (mm)  Φ180×180  Suitable Model  Φ7 to Φ10mm (thermometer size) 
    from S$1,199.00
    Min. 2 days
  3. EC Oil Bath (Digital)
    AS ONE EC Oil Bath (Digital)
    It can also be used for constant temperature while stirring and for evaporation, concentration, and heating of rotary evaporators. Since the control unit cover is made of PP, it has excellent chemical resistance. If the temperature rises excessively, the heater will be forcibly turned off and an ... Read More
    As ONE Part Number  1-2948-01  Outer Dimensions (mm)  220×275×124  Heater Capacity (W)  750  Power Input (V)  AC100V 50/60Hz  Safety Device  Circuit breaker bimetal thermostat  Temperature Control  Microcomputer PID control  Temperature Sensor  RTD (Pt100Ω)  Operating Temperature Range (℃)  Room temperature + 5 ℃ ~ 180 ℃  Display Accuracy  ± 0.5% rdg or ± 1 ° C (larger) ± 1dgt  Sink Inner Dimensions (mm)  Φ208×123 
    from S$679.90
    Min. 2 days
  4. EC Oil Bath (Analog)
    AS ONE EC Oil Bath (Analog)
    It can also be used for constant temperature while stirring and for evaporation, concentration, and heating of rotary evaporators. Since the control unit cover is made of PP, it has excellent chemical resistance. If the temperature rises excessively, the heater will be forcibly turned off and an ... Read More
    Heater Capacity (W)  750  Power Input (V)  AC100V 50/60Hz  Temperature Display  Analog scale type (Scale width 10 ℃)  Temperature Control  Microcomputer proportional control  Temperature Sensor  RTD (Pt100Ω)  Operating Temperature Range (℃)  Room temperature + 5 ℃ ~ 180 ℃ 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  5. EC Oil Bath (Digital Square Type)
    AS ONE EC Oil Bath (Digital Square Type)
    It can also be used for constant temperature while stirring and for evaporation, concentration, and heating of rotary evaporators. Since the control unit cover is made of PP, it has excellent chemical resistance. If the temperature rises excessively, the heater will be forcibly turned off and an ... Read More
    As ONE Part Number  1-2948-02  Outer Dimensions (mm)  210×274×124  Heater Capacity (W)  750  Power Input (V)  AC100V 50/60Hz  Safety Device  Circuit breaker bimetal thermostat  Temperature Control  Microcomputer PID control  Temperature Sensor  RTD (Pt100Ω)  Operating Temperature Range (℃)  Room temperature + 5 ℃ ~ 180 ℃  Display Accuracy  ± 0.5% rdg or ± 1 ° C (larger) ± 1dgt  Sink Inner Dimensions (mm)  □200×123 
    from S$679.90
    Min. 2 days
  6. For Oil Bath Stirrer
    ADVANTEC For Oil Bath Stirrer
    A square liquid tank type or a round liquid tank type can be selected according to the application. Comes with a handle that is convenient to carry. Since the control unit can be removed, the liquid tank can be easily cleaned. A highly durable stainless steel pipe heater is used for the heater. E... Read More
    Material  (Tank) SUS304  Operation Ambient Temperature (℃)  5~35  Temperature Control  Liquid expansion type  Operating Temperature Range (℃)  Room temperature +5 to 230 ° C  Heater  SUS316L Pipe heater  Temperature distribution accuracy  ± 1.5 ° C (at 200 ° C)  Temperature Control Accuracy  ± 3.5 ° C (at 200 ° C) 
    from S$769.90
    Min. 12 days
  7. Oil bath
    SANSYO Oil bath
    The control unit can be removed. Uses a highly durable stainless steel pipe heater. The temperature controller is a liquid expansion type. Equipped with an independent overheat protection device and overcurrent protection fuse. * Stainless steel shelves are sold separately. * The minimum amount o... Read More
    Temperature Accuracy  ± 3.5 ° C at 200 ° C (while stirring) 
    from S$769.90
    Min. 6 days
  8. Fine digital oil bath
    Tokyo Glass Kikai (TGK) Fine digital oil bath
    You can experiment while always watching the liquid temperature with the digital display and settings. It features stable temperature. Stirrer with F-202 stirrer for even better accuracy. * Be sure to use silicone oil with a rank higher than the operating temperature.
    Heater Capacity (kW)  Mass (kg)  Inside Diameter Φ x Height H (Φmm x mm)  240×130  Outer Dimensions (mm)  254×348×131H  Liquid volume (L)  TGK Part No.  692-63-24-53  Power Supply  AC100V 10A 50/60Hz  Temperature Control  PID control with digital settings  Temperature Range (℃)  Room temperature +5 to 250 
    from S$1,599.00
    Min. 6 days
  9. Oil bath FWB-240 with protective sheet
    Tokyo Glass Kikai (TGK) Oil bath FWB-240 with protective sheet
    The sample can be agitated while maintaining a high temperature by placing it on a stirrer. The temperature setting of the digital switch makes it easy to operate. With a burn protection sheet (utility model), we are taking safety measures for experimental operation. A thermal fuse is installed t... Read More
    TGK Part No.  692-63-24-32  Inside Diameter Φ x Height H (Φmm x mm)  240×130  Type  FWB-240 
    from S$1,499.00
    Min. 6 days
  10. Oil bath
    Yazawa Kagaku Oil bath
    A stainless steel oil bath with an overheat prevention function that automatically turns off the power when the temperature inside the bath rises above 250 ° C.
    Power Supply  AC100V・50/60Hz  Temperature Adjustment  Liquid expansion thermostat 
    from S$639.90
    Min. 3 days
  11. Oil bath
    YAMATO SCIENTIFIC Oil bath
    Temperature setting is digital setting by ▲ ▼ key input. The compact design with improved operability makes it an easy-to-use constant temperature oil tank. Since there is no heater inside the water tank, the water tank can be removed for easy cleaning and oil replacement. * The temperature setti... Read More
    Heater Capacity (kW)  1 (at 100V), 1.44 (at 120V)  Current (A)  10.5~12.5  As ONE Part Number  2-1986-02  Outer Dimensions (mm)  340 x 349 x 231 (excluding protrusions)  Power Input (V)  AC100~120(50/60Hz)  Power Cable (m)  About 2  Tank Capacity (L)  About 4  Mass (kg)  About 5.5  Temperature Display  Digital  Temperature setting method  Digital  Sensor  K thermocouple  Temperature Control  Microcomputer PID control  Temperature Setting Range (℃)  Room temperature + 10-180  Temperature Control Accuracy  ± 2 ° C (when stirring) 
    from S$799.90
    Min. 5 days
  12. Fine oil bath
    Tokyo Glass Kikai (TGK) Fine oil bath
    You can check the set temperature by setting the temperature of the digital switch, and the operation is easy. Silicone burn protection sheet secures experimental operation.
    Temperature Range (℃)  Rt+5~199  Material (Bath)  SUS304  Temperature Accuracy  ± 0.5-1 ° C (at the time of stirring) 
    from S$1,299.00
    Min. 6 days
  13. Glass bath oil bath
    SANSYO Glass bath oil bath
    An oil bath with excellent observability inside the container. It is equipped with overheating prevention (temperature fuse) and self-diagnosis function (sensor abnormality, temperature abnormality, internal memory abnormality) as safety devices. With a fixing handle on the back (removable)
    Temperature setting unit  0.1℃  Dimension Tolerance (mm)  (Water tank size) ± 2.5  Power Input (V)  AC100(4.1A)  Temperature Accuracy  ±0.5~0.1 
    from S$1,599.00
    Min. 6 days
  14. Oil Bath
    AS ONE Oil Bath
    An oil bath that pursues functionality and temperature control stability. Microcomputer type proportional control (HOA-50A) and microcomputer type PID control (HOA-50D) are used for temperature control to perform highly accurate temperature control. The main body uses an LED to prevent burns.
    Included Accessories  1 bar thermometer  Outer Dimensions (mm)  250×310×150  Power Input (V)  AC100(50/60Hz)  Temperature Sensor  RTD (Pt100Ω)  Switch  Rocker switch  Temperature Setting Range (℃)  Room temperature +5 to 180  Sink Inner Dimensions (mm)  Φ208×120 
    from S$649.90
    Min. 4 days
  15. Digital oil bath
    SANSYO Digital oil bath
    Digital setting / digital display. It is equipped with overheating prevention (temperature fuse) and self-diagnosis function (sensor abnormality, temperature abnormality, internal memory abnormality) as safety devices. An optional protective sheet to prevent burns is available.
    Temperature Range (℃)  (Room temperature +5)-250  Heater Capacity (kW)  Mass (kg)  2.1  Outer Dimensions, Width W x Depth D x Height H (mm)  254×344×131  Power Supply  AC100V 50/60Hz 10A  Material (water tank)  SUS304  Specification  Temperature controller: PID control  Temperature Accuracy  ±0.4℃±1digit  Tank size (mm)  Φ240×H130 
    from S$1,599.00
    Min. 6 days
  16. Oil Bath
    AS ONE Oil Bath
    As ONE Part Number  1-3147-41  Power Cable (m)  2.5 3P plug  Sink Inner Dimensions (mm)  225×188×150  Mass (kg)  4.5  Tank Capacity (L)  Temperature Sensor  K thermocouple  Temperature Control  Microcomputer PID control  Temperature Setting Range (℃)  Room temperature +5 to 200  Material (Main Unit)  SUS430 
    from S$999.00
    Min. 13 days
  17. PID control for oil bath stirrer
    ADVANTEC PID control for oil bath stirrer
    A square liquid tank type or a round liquid tank type can be selected according to the application. Comes with a handle that is convenient to carry. Since the control unit can be removed, the liquid tank can be easily cleaned. A highly durable stainless steel pipe heater is used for the heater. E... Read More
    Material  (Tank) SUS304  Operation Ambient Temperature (℃)  5~35  Temperature Control  Microcomputer PID control  Temperature Sensor  Platinum resistance thermometer (Pt100Ω)  Operating Temperature Range (℃)  Room temperature +5 to 250  Heater  SUS316L Pipe heater  Temperature Control Accuracy  ± 0.3 ° C (at 200 ° C stirring)  Temperature distribution accuracy  ± 1.5 ° C (at 200 ° C) 
    from S$1,399.00
    Min. 12 days
  18. Fine oil bath
    Tokyo Glass Kikai (TGK) Fine oil bath
    Since it uses a glass bath, it is a product that makes it easy to observe the inside. High temperature cut when abnormal due to thermal fuse. With support for fixing the main body.
    Temperature setting unit  0.1℃  Operating Temperature Range (℃)  50~200  Temperature Accuracy  ±0.5~0.1℃ 
    from S$1,599.00
    Min. 5 days
  19. Mini oil bath
    SANSYO Mini oil bath
    It comes with a burn protection sheet and can be used safely. There is a fixing handle on the back (removable).
    Temperature Range (℃)  (Room temperature +5)-199  Material (water tank)  SUS304  Temperature Accuracy  ± 0.5-1 ° C (at the time of stirring) 
    from S$1,299.00
    Min. 6 days
  20. Oil bath digital
    SANSYO Oil bath digital
    The control unit can be removed. Uses a highly durable stainless steel pipe heater. It has excellent temperature control accuracy due to microcomputer PID control. Equipped with an independent overheat prevention device, overcurrent protection fuse, and self-diagnosis function (overheating, tempe... Read More
    Temperature Accuracy  ± 0.3 ° C at 200 ° C (while stirring) 
    from S$1,399.00
    Min. 6 days
  21. Oil bath
    Masuda Oil bath
    Mass (kg)  1.9  Heater Capacity (W)  700  Power Supply  AC100V・7A  Included Accessories  Protection sheet (2 sheets)  Operating Temperature Range (℃)  Room temperature + 5-199  Material  SUS304  Temperature Accuracy  ± 0.5-1 ° C (at the time of stirring)  Inner Dimensions (mm)  Φ240×130 
    from S$1,299.00
    Min. 4 days
  22. Oil Bath
    YAMATO SCIENTIFIC Oil Bath
    As ONE Part Number  2-1986-13  Outer Dimensions (mm)  310 x 360 x 230 * Excluding protrusions  Power Supply  AC100V 50/60Hz 10A  Power Cable (m)  About 2  Tank Capacity (L)  About 7  Mass (kg)  About 8  Model Number  BO601  Sink Inner Dimensions (mm)  Inner diameter Φ250 × 150  Sensor  K thermocouple  Temperature Control  Microcomputer PID control  Included Accessories  Sunoko 
    from S$1,999.00
    Min. 4 days
  23. Oil Bath
    AS ONE Oil Bath
    As ONE Part Number  1-3149-41  Power Cable (m)  2.5 3P plug  Tank Capacity (L)  Mass (kg)  4.3  Temperature Sensor  K thermocouple  Temperature Control  Microcomputer PID control  Temperature Setting Range (℃)  Room temperature +5 to 200  Material (Main Unit)  SUS430  Sink Inner Dimensions (mm)  Φ180×180 
    from S$899.90
    Min. 4 days
  24. Oil bath
    Masuda Oil bath
    A round oil bath with a ring lid that allows you to adjust the size of the opening. Comes with a drain valve for drainage.
    Power Supply  AC100・50/60Hz  Temperature Adjustment  Hydraulic  Included Accessories  Prop, clamp, ring lid  Operating Temperature Range (℃)  Room temperature + 10-200  Temperature Control Accuracy  ±1℃ 
    from S$2,299.00
    Min. 33 days
  25. Burn prevention protective sheet / frame set
    SANSYO Burn prevention protective sheet / frame set
    Type  For oil bath SAO-240D 
    from S$179.90
    Min. 6 days
  26. Burn prevention protective frame set
    Tokyo Glass Kikai (TGK) Burn prevention protective frame set
    TGK Part No.  692-63-24-54 
    from S$179.90
    Min. 6 days
  27. Fine oil bath with protective sheet
    Tokyo Glass Kikai (TGK) Fine oil bath with protective sheet
    You can check the set temperature by setting the temperature of the digital switch, and the operation is easy. Silicone burn protection sheet secures experimental operation. * A power cord with a 3-core grounding plug is used. * Be sure to use silicone oil of the order of operating temperature.
    Mass of Main Unit (kg)  1.9  Included Accessories  2 burn protection sheets (silicon)  Inside Diameter Φ x Height H (Φmm x mm)  240×130  Heater Capacity (W)  700  Power Input (V)  AC100(50/60Hz)7A  Material  Bus: SUS 304  Temperature Range (℃)  Rt+5~199  Temperature Accuracy  ± 0.5 to 1 (when stirring) 
    from S$1,499.00
    Min. 5 days
  28. Burn protection frame set
    Tokyo Glass Kikai (TGK) Burn protection frame set
    from S$179.90
    Min. 5 days
  29. An Oil Bath (Square Type Bath)
    AS ONE An Oil Bath (Square Type Bath)
    Highly accurate and stable temperature control is possible by PID control.
    Timer Setting  0-99 hours 59 minutes  As ONE Part Number  1-3147-31  Power Cable  2.5m with 3P plug  Sink Inner Dimensions (mm)  225×188×150  Outer Dimensions (mm)  270×295×240  Included Accessories  2P-3P conversion adapter  Tank Capacity (L)  Heater Capacity (W)  750  Power Supply  AC100V、50/60Hz  Temperature Sensor  K thermocouple  Temperature Control  Microcomputer PID control  Temperature Setting Range (℃)  Room temperature +5 to 200  Temperature Accuracy  ±2℃  Suitable Model  Φ7 to Φ10mm (thermometer size) 
    Discontinued
  30. Simple oil bath
    KENIS Simple oil bath
    A small stainless steel simple bath that can be used for multiple purposes at temperatures up to 200 ° C. Please prepare a temperature controller for accurate temperature control.
    Power Supply  AC100V・50/60Hz  Operating Temperature Range (℃)  Room temperature to 200 
    Discontinued
  31. Oil bath BO600
    YAMATO SCIENTIFIC Oil bath BO600
    Temperature setting is digital setting by ▲ ▼ key input. The compact design with improved operability makes it an easy-to-use constant temperature oil tank. With a drain plug, it is easy to drain the liquid.
    Control Function  Heater Capacity (kW)  Current (A)  10  As ONE Part Number  2-1986-03  Outer Dimensions (mm)  310 x 360 x 230 (excluding protrusions)  Power Input (V)  AC100(50/60Hz)  Power Cable (m)  About 2  Tank Capacity (L)  About 7  Mass (kg)  About 8  Temperature setting method  Digital  Temperature Display  Digital  Temperature Control  Microcomputer PID control  Sensor  Platinum resistance thermometer Pt100Ω  Temperature Setting Range (℃)  Room temperature +5 to 180  Temperature Control Accuracy  ±2℃(at100℃)  Sink Inner Dimensions (mm)  Φ250×150 
    Discontinued
  32. Constant temperature oil tank (digital type)
    AS ONE Constant temperature oil tank (digital type)
    The propeller stirring pump keeps the temperature inside the tank uniform. The inside of the aquarium is made of stainless steel and has excellent durability. The surface temperature of the area around the aquarium is suppressed by the heat insulating structure.
    As ONE Part Number  2-7904-11  Heater Capacity (W)  800  Power Supply  AC100V 50/60Hz 11A  Mass (kg)  About 10  Sink Inner Dimensions (mm)  Approximately 500 x 300 x 150  Outer Dimensions (mm)  Approximately 540 x 335 x 215  Temperature Control  PID control  Agitation in the tank  Propeller stirring type  Temperature Setting Range (℃)  Room temperature + 10-180  Material  Stainless steel (SUS304)  Temperature Accuracy  ± 1 ℃ (Performance of controller alone) 
    Discontinued
  33. Oil bath sunoko
    Nissin Rika Oil bath sunoko
    Discontinued
  34. Cool-It Cool-It Small bowl + Small lid
    radleys Cool-It Cool-It Small bowl + Small lid
    Keeps temperatures below -70 ° C five times longer than commercial plastic bowls. It keeps cooling twice as long as a glass dua. Made of HDPE, it will not break even if dropped. Comes with a lid made of HDPE. Small Bowl is compatible with 10-400 mL flasks Large Bowl is compatible with 500mL-2L fl... Read More
    Suitable for  10-400mL flask 
    Discontinued
  35. Oil bath with glass tank
    SANSYO Oil bath with glass tank
    An oil bath with excellent observability inside the container. It is equipped with overheating prevention (temperature fuse) and self-diagnosis function (sensor abnormality, temperature abnormality, internal memory abnormality) as safety devices. There is a fixing handle on the back (removable).
    Temperature setting unit  0.1℃ 
    Discontinued
  36. Cool-It Stirrer plate adapter
    radleys Cool-It Stirrer plate adapter
    Keeps temperatures below -70 ° C five times longer than commercial plastic bowls. It keeps cooling twice as long as a glass dua. Made of HDPE, it will not break even if dropped. Comes with a lid made of HDPE. Small Bowl is compatible with 10-400 mL flasks Large Bowl is compatible with 500mL-2L fl... Read More
    Diameter (Φmm)  135mm 
    Discontinued
  37. Thermax (oil bath)
    AS ONE Thermax (oil bath)
    An easy-to-use jog dial input method is used for temperature setting and timer setting, enabling quick and reliable setting. The display screen uses a backlit LCD screen with excellent visibility. Equipped with 4 types of timer states (ON, OFF, ON / OFF, SET) as standard equipment. The double loc... Read More
    Temperature Setting Range (℃)  -20.0~180  As ONE Part Number  1-4594-04  Heater  1.2kW  Size (mm)  147×150×295  Clamp mounting width (mm)  40  Pattern Setting  Jog dial input method  Sensor  K thermocouple  Temperature Control  Microcomputer PID control  mixer  Propeller stirring type  Operating Temperature Range (℃)  Room temperature +5 to 180  Temperature Display Accuracy  ±2℃ 
    Discontinued
  38. Oil bath
    Nissin Rika Oil bath
    With a stainless steel oil bath, you can check the temperature by setting the temperature of the digital switch, and it is easy to operate. Comes with a burn protection sheet.
    Operating Temperature Range (℃)  Room temperature + 5-199  Material  SUS304  Temperature Accuracy  ± 0.5-1 ° C (at the time of stirring) 
    Discontinued
  39. Cool-It Cool-It Large bowl + Large lid
    radleys Cool-It Cool-It Large bowl + Large lid
    Keeps temperatures below -70 ° C five times longer than commercial plastic bowls. It keeps cooling twice as long as a glass dua. Made of HDPE, it will not break even if dropped. Comes with a lid made of HDPE. Small Bowl is compatible with 10-400 mL flasks Large Bowl is compatible with 500mL-2L fl... Read More
    Suitable for  500mL to 2L flask 
    Discontinued
  40. Oil bath (round type)
    AS ONE Oil bath (round type)
    Highly accurate and stable temperature control is possible by PID control.
    Timer Setting  0-99 hours 59 minutes  As ONE Part Number  1-3149-31  Power Cable  2.5m with 3P plug  Outer Dimensions (mm)  270×295×240  Included Accessories  2P-3P conversion adapter  Tank Capacity (L)  Heater Capacity (W)  750  Power Supply  AC100V、50/60Hz  Temperature Sensor  K thermocouple  Temperature Control  Microcomputer PID control  Temperature Setting Range (℃)  Room temperature +5 to 200  Temperature Accuracy  ±2℃  Sink Inner Dimensions (mm)  Φ180×180  Suitable Model  Φ7 to Φ10mm (thermometer size) 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction