All Category

Circulators / Chillers

Other Related Pages

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Cooling water circulation device
    SANSYO Cooling water circulation device
    Since it is a compact size with an installation area of W205 x D405 mm, it does not take up space even if it is installed in a draft chamber, above, below, or sideways on a laboratory table. It can be connected to an ejector and an evaporator, or a solvent recovery unit and an evaporator, etc., o... Read More
    Temperature Range (℃)  -20 ~ 30 ℃ (without heater)  Outer Dimensions, Width W x Depth D x Height H (mm)  205×405×545  Maximum Head, 50/60Hz (m)  4.2/5.6  Refrigerator output (kW)  450 (air cooling)  Operation Ambient Temperature (℃)  5~35  Maximum Flow Rate, 50/60Hz (L/min)  9/10  Material  Cooling coil: SUS316L  Refrigerant  R404A  Temperature Control  Refrigerator ON-OFF control 
    from S$2,999.00
    Min. 6 days
  2. Constant-Temperature Water Circulator
    AS ONE Constant-Temperature Water Circulator
    The high head pump (maximum flow rate 40.7 / 44.6l / min, maximum head 13.6 / 19.1m) realizes smooth circulation even when the resistance of the circulation destination is large. Since the bypass valve is equipped as standard, the flow rate can be roughly adjusted. Since pure water can be circula... Read More
    Temperature Control Range (℃)  10~30 
    from S$4,599.00
    Min. 4 days
  3. 2 stage nozzle
    SIBATA SCIENTIFIC TECHNOLOGY 2 stage nozzle
    ●Brine can be supplied in 2 lines by directly attaching to the IN and OUT ports. ●One-touch installation is easy. ●Brine can be supplied in 2 lines by directly attaching to the IN and OUT ports. Easy to install with one touch.
    Mass (kg)  0.08  Depth D (mm)  30  Height H (mm)  50  Width W (mm)  50 
    from S$129.90
    Min. 4 days
  4. Portable Laboratory Circulating Chiller
    AS ONE Portable Laboratory Circulating Chiller
    As ONE Part Number  1-2798-01  Power Cable (m)  1.5 3P plug  Filling amount (L)  1.7~2.6  Cooling capacity (W)  210(5℃)・220(10℃)・250(20℃)  Size (mm)  240×400×520  Mass (kg)  27  Temperature Control Range (℃)  5~40  Power Supply  AC100V 50/60Hz  Model Number  F250  Refrigerant  R134a  Temperature control accuracy (℃)  ±0.5 
    from S$6,699.00
    Min. 95 days
  5. Desktop Compact Low Temperature Water Bath
    AS ONE Desktop Compact Low Temperature Water Bath
    Temperature Range (℃)  -10~+60  As ONE Part Number  1-5145-11  Size (mm)  172 x 385 (including drain / 430) x 418  Power Cable (m)  2 (with 3P plug and conversion adapter)  Power Supply  AC100V 50/60Hz 8A  Mass (kg)  About 18  Model Number  CB-Jr.A 
    from S$5,399.00
    Min. 13 days
  6. Hot Water Circulator
    AS ONE Hot Water Circulator
    As ONE Part Number  1-6591-02  Mass (kg)  20  Size (mm)  370×488×522  Power Cable (m)  Country of Origin  Japan  Temperature Control  PID + SSR control  Power Supply  Three-phase 200V 50 / 60Hz 
    from S$4,599.00
    Min. 13 days
  7. Low-temperature circulation water tank Cool Manpal
    SIBATA SCIENTIFIC TECHNOLOGY Low-temperature circulation water tank Cool Manpal
    This is a tabletop low-temperature circulation water tank that can supply the brine cooled in the water tank to the outside. It supplies stable cooling water to devices that require cooling, such as rotary evaporators for laboratories. It can also be used as a low temperature constant temperature... Read More
    from S$4,899.00
    Min. 4 days
  8. Cooling water circulation device
    YAMATO SCIENTIFIC Cooling water circulation device
    A general-purpose cooling water circulation device. Since the filter mounting plate on the front is only fixed with a magnet, it can be easily removed by pulling it toward you when cleaning. The filter is also sheet-shaped, so it is easy to replace and clean. Adopted a new controller with high vi... Read More
    Temperature Control Range (℃)  -20~30  Temperature Control  -20~30℃  Trusco Part No.  178-8897  Width (mm)  205  Contents (L)  3.9  Mass (kg)  31  Length (mm)  396  Maximum Head, 50/60Hz (m)  4.3/5.7  Height (mm)  535  Temperature Range (℃)  5~35  Maximum Flow Rate, 50/60Hz (L/min)  9/10  Power Input (V)  AC100  Refrigerant  R404A  Material (water tank)  stainless steel 
    Discontinued
  9. Cooling water circulation device LTCi
    AS ONE Cooling water circulation device LTCi
    It is a compact size equipped with an ultra-small compressor. An energy-saving type with an inverter-controlled compressor. You can check the amount of water from the transparent window of the cooling tank. * Performance is the value at room temperature 25 ° C, rated power supply voltage, and no ... Read More
    Nozzle Outer Diameter (Φmm)  (Circulation) 11  Outer Dimensions (mm)  140 x 280 x 313 (excluding protrusions)  Outer Dimensions, Width W x Depth D x Height H (mm)  140 x 280 x 313 (excluding protrusions)  Cooling capacity (W)  150(at25℃)  Warranty Period  3 years  Suitable Tube Inner Diameter (Φmm)  Power Input (V)  AC100(50/60Hz)  Power Cable (m)  About 1.8 3P plug  Mass (kg)  About 8  Circulation method  Circulation for closed system  Included Accessories  Hose 1m (inner diameter Φ9mm) x 2  Temperature Control  PID control  Refrigerant  R134a  Tank Capacity (L)  Reservoir tank 0.4  Safety function  Thermal fuse, float switch 
    Discontinued
  10. Cooling water circulation device
    AS ONE Cooling water circulation device
    As ONE Part Number  2-4922-01 
    Discontinued
  11. Small chiller for laboratory
    AS ONE Small chiller for laboratory
    Discontinued
  12. Small chiller for laboratory
    AS ONE Small chiller for laboratory
    Discontinued
  13. Hot water circulation device
    AS ONE Hot water circulation device
    * We do not deliver to private homes (detached houses / apartments).
    As ONE Part Number  1-5521-02  Model Number  OPC  Specification  Recorder output lead wire 2m 
    Discontinued
  14. Circulating liquid cooling system
    AS ONE Circulating liquid cooling system
    Operating Temperature Range (℃)  5 to 25 (liquid temperature)  Refrigerant Control System  Capillary tube  Temperature Control  Electronic  condenser  Fin and tube type forced air cooling  Refrigerant  HFC refrigerant (R407C)  freezing-cycle  High pressure switch  Connector Diameter  Rp3/4  Cooler  Shell and coil  water-circuit  Temperature switch 
    Discontinued
  15. Peltier type small chiller
    EKO Instruments Peltier type small chiller
    Compact device (small components) Quick temperature control is possible (just change the direction of energization to cool or raise the temperature) Less vibration (because there are no moving parts such as compressor) Excellent energy efficiency (temperature control by required energization amou... Read More
    Temperature Accuracy  ±0.1℃  Maximum Pressure (bar)  1.7  Heater Capacity (W)  500  Dimensions, Width W x Depth D x Height H (mm)  130×190×180  Piping Connection Size  Quick Connect for 3mm ID hose  Cooling Method  Condenser: Air cooling  Power Input (V)  85~240-50/60Hz  Maximum Flow Rate (L/min)  0.55  Temperature Range (℃)  10…45℃  Capacity (mL)  Basou: 75 
    Discontinued
  16. Compact circulating bath
    AS ONE Compact circulating bath
    Maximum Pumping Rate  0.4kg/cm2  Heater Capacity (kW)  As ONE Part Number  1-5524-01  Effective tank dimensions (mm)  135×105×130  Outer Dimensions (mm)  168×271×349  Maximum Flow Rate (L/min)  17  Tank Capacity (L)  2.5~3.5  Mass (kg)  Power Supply  AC100V 50/60Hz  Temperature Display  Digital type 0.1 ℃ unit  Model Number  E103  Material  Heater: Stainless steel (SUS302)  Temperature Control  PID control  Material (water tank)  Stainless steel (SUS304)  Included Accessories  Tank cover  Temperature Accuracy  ±0.02℃  Nozzle shape  Φ13mm nipple 
    Discontinued
  17. Options for ultra-thin high-precision chillers (for horizontal and sealed systems)
    AS ONE Options for ultra-thin high-precision chillers (for horizontal and sealed systems)
    As ONE Part Number  1-4959-02 
    Discontinued
  18. High-Temperature Thermostatic Bath
    Julabo High-Temperature Thermostatic Bath
    Discontinued
  19. Ultra-thin high-precision chiller (for horizontal and sealed systems)
    AS ONE Ultra-thin high-precision chiller (for horizontal and sealed systems)
    As ONE Part Number  1-4959-01 
    Discontinued
  20. Cooling water circulation device (Cool Ace)
    EYELA Cooling water circulation device (Cool Ace)
    The direction of the circulation nozzle can be rotated 360 °, making it easy to place. For water-based samples, it can be connected to two ejectors and two evaporators. For solvent-based samples, it can be connected to two solvent recovery units and two evaporators.
    As ONE Part Number  2-8330-01 
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction