All Category

Circulators / Chillers / Parts & Options

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Insulated Hose for Low Temperature Water Bath
    AS ONE Insulated Hose for Low Temperature Water Bath
    from S$77.99
    Min. 2 days
  2. Flow Rate Adjustment Valve (for Water Tank / Circulator)
    AS ONE Flow Rate Adjustment Valve (for Water Tank / Circulator)
    As ONE Part Number  1-5468-11  Connector Diameter  Φ10.5mm 
    from S$74.99
    Min. 2 days
  3. Controller for Pasolina Handy Cooler
    AS ONE Controller for Pasolina Handy Cooler
    Temperature Range (℃)  -20~+30  Temperature Setting Range  -20~+30℃  As ONE Part Number  1-3190-01  Specification  Temperature controller 
    from S$869.90
    Min. 5 days
  4. For throw-in coolers
    SANSYO For throw-in coolers
    * The temperature control range is 0 to 50 ° C, but use within the set temperature range of the cooler to be connected.
    Operation Ambient Temperature (℃)  -10 to 40 (no freezing)  Temperature Control Range (℃)  0~50  Power Cable (m)  2 (with AC plug)  Ambient Humidity to Use  35 to 85% rh (no condensation)  Mass (g)  800  Outer Dimensions, Width W x Depth D x Height H (mm)  80×50×220  Power Input (V)  AC100  Maximum power  Cooler: 400W, Heater: 1kW (1000W)  Temperature Display Accuracy  Water temperature: ± 1.0 ℃ 
    Rating:
    100%
    from S$569.90
    Min. 9 days
  5. Recorder Output Lead Wire for Hot Water / Cooling Device
    AS ONE Recorder Output Lead Wire for Hot Water / Cooling Device
    As ONE Part Number  1-5521-02  Type  Recorder output lead wire  Product Name  Recorder output lead wire 2m 
    from S$77.99
    Min. 5 days
  6. External Sensor for Hot Water / Cooling Device
    AS ONE External Sensor for Hot Water / Cooling Device
    As ONE Part Number  1-5469-11  Type  External sensor 
    from S$259.90
    Min. 5 days
  7. Heating Water Bath Rack Only
    AS ONE Heating Water Bath Rack Only
    As ONE Part Number  1-7557-11  Specification  Dedicated slats  Model Number  Dedicated slats  Suitable Model  HTC-1000 
    from S$279.90
    Min. 34 days
  8. SB (Support Bar and Support Bracket Set)
    AS ONE SB (Support Bar and Support Bracket Set)
    As ONE Part Number  1-5468-12 
    from S$64.99
    Min. 5 days
  9. Caster base CTB-1 type
    SIBATA SCIENTIFIC TECHNOLOGY Caster base CTB-1 type
    ・A base with casters for the C-331/332 low-temperature circulation water tank.・Each of the four casters has a stopper.
    Type  CTB-1 type 
    from S$379.90
    Min. 5 days
  10. OPC (output lead wire) 2.0m
    AS ONE OPC (output lead wire) 2.0m
    As ONE Part Number  1-5521-02 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction