All Category

Temperature / Humidity Control Apparatus

View : Grid List
Filter

Items 1 - 40 of 304

Set Ascending Direction
  1. Thermocouple (K Type)
    HAKKO (Hakko Electric) Thermocouple (K Type)
    It can be used with any manufacturer's temperature controller (for thermocouples). Temperature detection tool. * Please use the sleeve part at 90 ℃ or less.
    Auxiliary Conductor (mm)  2000 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  2. Compression Fitting
    AS ONE Compression Fitting
    It can be attached to the thermocouple sensor. The insertion length can be fixed arbitrarily depending on the tightening position.
    Mounting Screw Size  R(PT)1/8  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  3. K Thermocouple (Sheath Type without Connector)
    AS ONE K Thermocouple (Sheath Type without Connector)
    We have a rich lineup. * Please use in an environment where the temperature at the base of the sheath is 100 ° C or less.
    Lead Wire (m)  Belt-End Finish  Crimped Y terminal  Type  Sheath type 
    Rating:
    88%
    from S$47.99
    Min. 2 days
  4. K Thermocouple (Sheath Type with Connector)
    AS ONE K Thermocouple (Sheath Type with Connector)
    Lead Wire (m)  Belt-End Finish  Omega type connector  Type  Sheath type with connector 
    Rating:
    80%
    from S$66.99
    Min. 2 days
  5. Thermocouple Connector
    AS ONE Thermocouple Connector
    It can be used to extend and connect the compensation lead wire. * This product is for K thermocouples only.
    Dimension (mm)  16.5×46.5×8  As ONE Part Number  2-1611-01  Set Contents  Male x1 Female x1  Material (Case)  PP (polypropylene) 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  6. Low-cost RTD M3-Pt-4 * 200-2
    TOHO ELECTRONICS Low-cost RTD M3-Pt-4 * 200-2
    It supports calibration. It is very low coast because it uses a seal pipe protection tube and a thin film element. It can be used by connecting to the temperature controller FHP3001N. * Sleeve part: Heat resistance Max 100 ℃
    Lead Wire  End: Crimp terminal (3.5Y)  Temperature Sensing Part (mm)  Φ4.0×200  Lead Wire Length M (m)  2(±0.6)  TGK Part No.  0580-70-23-21  Temperature Range (℃)  0~+200 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  7. K Thermocouple (Sheath Type TK)
    AS ONE K Thermocouple (Sheath Type TK)
    * Install so that the temperature of the sleeve is 100 ° C or less.
    Lead Wire (m) 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  8. Digital Desktop Temperature Controller
    AS ONE Digital Desktop Temperature Controller
    Equipped with two output terminals, a 3P outlet and a terminal stopper. The temperature of the TJA-450 series can be set easily and accurately by simply pressing the DIP switch. The temperature control method of the TJA-550 series enables highly accurate temperature control by PID control (with a... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  135×150×94  Output Terminal  3P outlet-M4 screw terminal  Power Supply  AC100V 50/60Hz 
    Rating:
    80%
    from S$489.90
    Min. 2 days
  9. Common Thermal History Sensor Referthermo
    JFCC Common Thermal History Sensor Referthermo
    It is a common heat history sensor that allows you to easily and accurately grasp the heat history when managing the firing process. Since firing conditions can be standardized, technical data can be shared and comparative evaluations can be made. By using it regularly and continuously, it can be... Read More
    from S$649.90
    Min. 2 days
  10. Temperature and humidity controller
    Saginomiya Seisakusho Temperature and humidity controller
    ● An electronic control unit that can manage the temperature and humidity of various applications. You can easily set the setting with ● Select/Enter key and ● key. ●"ON/OFF independent setting method" is adopted to enable reliable setting. ● The display unit uses a large LED that is easy to s... Read More
    Mass (kg)  0.3  Dimension (mm)  77×54.5×122  Contact Capacity  AC250V・10A  Power Supply  AC85 to 264V free power supply  Pattern Setting  ON / OFF independent setting method 
    from S$299.90
    Min. 2 days
  11. K Thermocouple Extension Cable (Compensating Lead Wire)
    AS ONE K Thermocouple Extension Cable (Compensating Lead Wire)
    The temperature sensor in the shape of a miniature connector can be used as it is. As a sensor extension
    Heat Resistance Temperature (℃)  0~150  Coating material  Glass fiber 
    from S$35.99
    Min. 2 days
  12. Handle Probe Sensor
    AS ONE Handle Probe Sensor
    It can be used for various thermometers. Having a resin grip makes it easy to control the object.
    Material (Grip)  Acetal resin  Thermocouple  Insulation  Lead wire: Vinyl shield (VLS)  Lead Wire (m)  Normal: 0.3, Extended: 1.5  Specification  With omega connector 
    Rating:
    20%
    from S$99.90
    Min. 2 days
  13. Digital Temperature Controller (with Timer Function)
    AS ONE Digital Temperature Controller (with Timer Function)
    Temperature control is an ON / OFF control method. The temperature display uses a PV / SV 2-stage display that allows you to see the measured value and the set value at a glance, preventing setting mistakes. Four types of timer functions (OFF / ON / ON / OFF / SET) are standard equipment. It is p... Read More
    Power Supply  AC100V 50/60Hz  Temperature Control  ON/OFF control 
    from S$389.90
    Min. 2 days
  14. K Thermocouple
    AS ONE K Thermocouple
    Temperature Range (℃)  -50~+650  Lead Wire (m)  Belt-End Finish  M4Y terminal 
    from S$49.99
    Min. 2 days
  15. Thermo cup made of Styrofoam
    NARIKA Thermo cup made of Styrofoam
    Excellent heat retention
    from S$14.99
    Min. 2 days
  16. Overheat Control
    AS ONE Overheat Control
    When the temperature rises above the set temperature, the power is automatically turned off, and even if the temperature drops, it does not recover. Comes with a bolted temperature sensor that is convenient for attaching to an object.
    Temperature Setting Range (℃)  0~400  Minimum Unit (℃) 
    from S$569.90
    Min. 2 days
  17. Platinum Resistance Thermometer (Sheath Type)
    AS ONE Platinum Resistance Thermometer (Sheath Type)
    Lead Wire (m)  Belt-End Finish  Crimp terminal (4Y) 
    from S$199.90
    Min. 2 days
  18. EC Thermo
    AS ONE EC Thermo
    Since the temperature control is a microcomputer-type proportional control, stable temperature control with less hunting than ON / OFF control is possible. By switching the switch on the side of the main body, forward and reverse operation is possible, so it is possible to control the temperature... Read More
    Sensor Cable Length (m)  1.7  Main Unit Size (mm)  75×127×55  Power Input (V)  AC100(50/60Hz)  Safety Device  Circuit breaker  Sensor  K thermocouple  Temperature Control  Microcomputer proportional control  Sensor Dimensions (mm)  Φ4×200 
    Rating:
    80%
    from S$249.90
    Min. 2 days
  19. Digital Temperature Controller
    AS ONE Digital Temperature Controller
    Equipped with 4 types of timer functions (ON / OFF / ON / OFF / SET). It has a self-diagnosis function such as heater abnormality detection and sensor abnormality detection. Highly accurate temperature control is realized by the microcomputer type PID control method.
    Temperature Setting Range (℃)  -20.0~500.0  Minimum Unit of Display  0.1℃  Dimension (mm)  147×150×112  Temperature Display Accuracy  F・S±0.5%  Temperature Control  Microcomputer PID control  Included Accessories  One K thermocouple (Φ4.0 × 200mm) 
    Rating:
    100%
    from S$389.90
    Min. 2 days
  20. Thermocouple Wire
    AS ONE Thermocouple Wire
    Length (m)  10  As ONE Part Number  3-3117-01  Specification  K (Chromel Armel)  Dimension (mm)  Φ0.32 
    from S$97.99
    Min. 2 days
  21. Button type temperature logger
    KENIS Button type temperature logger
    An ultra-compact, button-type temperature data logger. You can connect to a PC and set the measurement conditions and measurement start time with the dedicated software.
    Measuring Range (℃)  -40~85  Resolution (℃)  0.5°C steps  Measurement Interval  1 to 255 minutes (1 minute intervals)  Dimension (mm)  17.35Φ×5.89  Mass (g)  About 3.3  Accuracy  ±1.0℃(-30℃~+70℃)、±1.3℃(-40~-30℃ 70℃~85℃) 
    from S$199.90
    Min. 2 days
  22. Coated thermocouple K type Without welding
    SANSYO Coated thermocouple K type Without welding
    A lightweight and easy thermocouple with a thermocouple wire itself coated with vinyl, glass, fluororesin, etc. It is highly flexible, can be bent freely, and is easy to process, so it can be used in a wide range of applications such as narrow spaces, temperature checks at multiple points, and di... Read More
    Wire Type 
    from S$6.49
    Min. 16 days
  23. Thermostat
    RAINBOW Thermostat
    Setting Temperature (℃)  0~50  As ONE Part Number  1-1296-02  Heat Resistance Temperature (℃)  130  Size (mm)  87×60×121  Return Temperature Difference (℃)  About 4  Model Number  ITS-050L 
    from S$59.99
    Min. 2 days
  24. Compression fitting
    Leona Compression fitting
    Sheath thermocouples, side temperature resistors, sensor probes, tubes, etc. can be penetrated and fixed at any length.
    Material  SUS304  Screw size  R(PT)1/8 
    from S$25.99
    Min. 2 days
  25. K Type Sheathed Thermocouple Diameter Φ1.0mm
    AS ONE K Type Sheathed Thermocouple Diameter Φ1.0mm
    M3Y terminal type * Please use in an environment where the temperature at the base of the sheath is 100 ° C or less.
    Temperature Range (℃)  -50~+650  Lead Wire (m) 
    from S$47.99
    Min. 2 days
  26. Magnet type thermocouple
    SANSYO Magnet type thermocouple
    The surface temperature can be measured by directly attaching it to the surface of the object to be measured with a magnet. Operating temperature range: 0 to 90 ° C K thermocouple. JIS C 1602 Class 2. Thermocouple coating: Vinyl coating * The total length is the dimension including the magnet part.
    lead wire diameter (mm)  0.32  Magnetic force  1000 gauss  Overall Length (mm)  3010  Magnet  Anisotropic ferrite magnet  Terminal  M-3 
    Rating:
    100%
    from S$84.99
    Min. 2 days
  27. Magnet Temperature Sensor
    AS ONE Magnet Temperature Sensor
    A magnet is built in the sensor part, and it can be used by sticking it on metal.
    As ONE Part Number  3-6282-01 
    from S$159.90
    Min. 2 days
  28. Film-type coated thermocouple
    SANSYO Film-type coated thermocouple
    A high-speed response type suitable for surface temperature measurement. High precision of JIS class 1.
    Operating Temperature Range (℃)  20~200  Temperature Sensing Part (mm)  Film: 20 × 10 made of polyimide  Insulation  Fluorine resin  Wire Diameter (mm)  Φ0.32 
    from S$77.99
    Min. 2 days
  29. Digital Temperature Controller (with Program Function)
    AS ONE Digital Temperature Controller (with Program Function)
    Temperature control is an ON / OFF control method. The temperature display uses a PV / SV 2-stage display that allows you to see the measured value and the set value at a glance to prevent setting mistakes. Equipped with a program function, up to 8 steps and 4 patterns can be set. It is possible ... Read More
    Capacity  AC100V 50 / 60Hz MAX12A (resistive load)  Power Supply  AC100V 50/60Hz  Temperature Control  ON/OFF control  Additional Functions  Program function / 8 steps 4 patterns 
    from S$439.90
    Min. 2 days
  30. Digital Temperature Controller
    AS ONE Digital Temperature Controller
    Conversion from terminal connection to miniature connector type is possible.
    As ONE Part Number  3-6751-01  Cable Length (mm)  About 100  Specification  M3.5Y terminal / female connector  Classification of the Hazardous  Non-dangerous goods 
    from S$49.99
    Min. 2 days
  31. Surface Temperature Sensor
    AS ONE Surface Temperature Sensor
    Since brass is used for the temperature sensitive part, the response speed of temperature measurement is fast.
    from S$59.99
    Min. 2 days
  32. Thermocouple
    AS ONE Thermocouple
    Temperature Range (℃)  0~750  Lead Wire (m)  Sheath Outer Diameter (Φmm)  Φ3.2 
    from S$129.90
    Min. 13 days
  33. Screw Mounting Type K Thermocouple TSKNM Series
    JUST Screw Mounting Type K Thermocouple TSKNM Series
    The plate surface can be attached with screws.
    from S$48.99
    Min. 16 days
  34. Ultra Thin Mold Surface Sensor
    AS ONE Ultra Thin Mold Surface Sensor
    Temperature Range (℃)  -50~+200  Length (m)  Temperature Sensing Part (mm)  About 5 × 15  Coating material  Teflon? 
    from S$95.99
    Min. 2 days
  35. K Type Sheathed Thermocouple Diameter Φ1.6mm
    AS ONE K Type Sheathed Thermocouple Diameter Φ1.6mm
    M3Y terminal type * Please use in an environment where the temperature at the base of the sheath is 100 ° C or less.
    Temperature Range (℃)  -50~+650  Lead Wire (m) 
    from S$47.99
    Min. 4 days
  36. Thermocouple
    AS ONE Thermocouple
    Temperature Range (℃)  0~700  Lead Wire (m)  Type  High temperature, Inconel (R)  Specification  With omega connector 
    from S$129.90
    Min. 13 days
  37. Temperature controller delthermo SDS
    SANSYO Temperature controller delthermo SDS
    Just plug in the outlet and turn the knob to set. You can also use it by hanging it on the wall.
    Temperature Accuracy  ±2%FS  Material  Protection tube: SUS304  Protective Tube  Φ6×L100mm  Type of Control  2-position type  Output Capacity  AC100V 15A (resistive load)  Sensor  Thermistor drip-proof type  Temperature Setting Range (℃)  0~100 
    from S$199.90
    Min. 2 days
  38. K Sheath Thermocouple (SUS316 ) 650 ℃
    AS ONE K Sheath Thermocouple (SUS316 ) 650 ℃
    from S$149.90
    Min. 4 days
  39. Magnet type sensor general type
    SANSYO Magnet type sensor general type
    The surface temperature can be measured by directly attaching it to the surface of the object to be measured with a magnet. You can choose from a general type with an operating temperature range of up to 250 ° C and a medium temperature type with an operating temperature range of up to 300 ° C. K... Read More
    lead wire diameter (mm)  0.32 (excluding connector)  Overall Length (mm)  3000±80  Attracting Force (N)  About 8.0 (1.0t iron plate)  Type  General type  Connector  Miniature plug (D-1)  Material (Case)  PEEK, magnet case: SUS304  Material (Sheath)  SUS316L  Magnet  Samarium cobalt magnet  Case Dimensions (mm)  Φ14×H15 
    from S$259.90
    Min. 6 days
  40. Surface Temperature Measurement Sensor
    AS ONE Surface Temperature Measurement Sensor
    from S$149.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 304

Set Ascending Direction