All Category

Combustion Tubes

View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. Combustion tube HB tube
    CC Mark (Nikkato) Combustion tube HB tube
    High quality mullite tubing suitable for use up to 1500 ° C. ● It has good heat resistance and corrosion resistance, has little softening and deformation during heat, and is widely used in various applications that require high temperature and long life. Core tubes for various electric furnaces,... Read More
    Material  Mullite 
    Rating:
    87%
    from S$37.99
    Min. 2 days
  2. Combustion tube SSA-S tube
    CC Mark (Nikkato) Combustion tube SSA-S tube
    High-purity, dense alumina ceramics with 99.5% or more alumina, which can be used at 1650 ° C or higher.
    Material  SSA-S  Chemical Composition  SiO2=0.1%、Al2O3=99.6%  Operating Temperature (℃)  1800 
    from S$359.90
    Min. 7 days
  3. YTZ mortar only
    CC Mark (Nikkato) YTZ mortar only
    High strength, high toughness and excellent wear resistance.
    Type  Square  Product Type  Mortar only  Material  Zirconia 95% 
    from S$649.90
    Min. 98 days
  4. SUN-14 Mortar only
    CC Mark (Nikkato) SUN-14 Mortar only
    Has excellent heat and shock resistance and wear resistance.
    Outer Diameter (Φmm)  170  Type  Square  Product Type  Mortar only  Material  Silicon Nitride 90% 
    from S$3,299.00
    Min. 8 days
  5. S insulation tube
    CC Mark (Nikkato) S insulation tube
    Has excellent heat and shock resistance and corrosion resistance.
    Material  Alumina + mullite 
    from S$58.99
    Min. 8 days
  6. Viscomate
    CC Mark (Nikkato) Viscomate
    It is suitable for measuring valuable samples because it can measure any kind of container and even a small amount (about 1 mL) of sample. Since it uses a ceramic element, it is hard to break down and is durable. The structure is easy to clean and maintain even when measuring other types of liqui... Read More
    Method  Vibration type  Power Supply  With AC adapter for DC6-9V 
    from S$6,999.00
    Min. 12 days
  7. SSA-S for mortar + pestle only
    CC Mark (Nikkato) SSA-S for mortar + pestle only
    Has excellent corrosion resistance and thermal shock resistance.
    Type  Pestle only  Material  Alumina 99.6% 
    from S$77.99
    Min. 68 days
  8. HB Tube
    CC Mark (Nikkato) HB Tube
    Has excellent creep resistance and thermal shock resistance.
    Material  Mullite 
    from S$35.99
    Min. 24 days
  9. KM tube
    CC Mark (Nikkato) KM tube
    It has less alkaline components than HB and has excellent creep resistance and thermal shock resistance. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *... Read More
    Length (mm)  1000  Material  Mullite 
    from S$899.90
    Min. 63 days
  10. SSA-S mortar only
    CC Mark (Nikkato) SSA-S mortar only
    Has excellent corrosion resistance and thermal shock resistance.
    Type  Square  Material  Alumina 99.6%  Product Type  Mortar only 
    from S$169.90
    Min. 68 days
  11. Reefer Thermo
    CC Mark (Nikkato) Reefer Thermo
    Since it is possible to standardize firing conditions, it is possible to share comprehensive technical data and make comparative evaluations. By using it continuously on a regular basis, it can be applied to abnormality control and statistical quality control of firing furnaces. * Please note tha... Read More
    from S$699.90
    Min. 8 days
  12. HD mortar + pestle only
    CC Mark (Nikkato) HD mortar + pestle only
    Has excellent wear resistance.
    Type  Porcelain + pestle only  Material  Alumina 93% 
    from S$45.99
    Min. 8 days
  13. SUN-11 Mortar only
    CC Mark (Nikkato) SUN-11 Mortar only
    Has excellent heat and shock resistance and wear resistance.
    Type  Square  Outer Diameter (Φmm)  66  Product Type  Mortar only  Material  Silicon Nitride 90% 
    from S$649.90
    Min. 8 days
  14. MG-12G protective tube
    CC Mark (Nikkato) MG-12G protective tube
    Has excellent corrosion resistance.
    Material  Magnesia 99.6% 
    from S$119.90
    Min. 8 days
  15. S tube
    CC Mark (Nikkato) S tube
    Has excellent heat and shock resistance and corrosion resistance.
    Length (mm)  600  Inner Diameter (Φmm)  78  Outer Diameter (Φmm)  90  Material  Alumina + mullite 
    from S$199.90
    Min. 8 days
  16. YTZ mortar + pestle only
    CC Mark (Nikkato) YTZ mortar + pestle only
    High strength, high toughness and excellent wear resistance.
    Type  Pestle only  Material  Zirconia 95% 
    from S$279.90
    Min. 98 days
  17. SSA-S insulation tube
    CC Mark (Nikkato) SSA-S insulation tube
    Has excellent corrosion resistance and thermal shock resistance.
    Material  Alumina 99.6% 
    from S$199.90
    Min. 8 days
  18. Pharmacy type + mortar only
    CC Mark (Nikkato) Pharmacy type + mortar only
    It has high heat resistance and excellent acid and alkali resistance.
    from S$24.99
    Min. 5 days
  19. MG-12 insulation tube
    CC Mark (Nikkato) MG-12 insulation tube
    Has excellent corrosion resistance.
    Length (mm)  30  Material  Magnesia 
    from S$139.90
    Min. 8 days
  20. HB protective tube
    CC Mark (Nikkato) HB protective tube
    Has excellent creep resistance and thermal shock resistance. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading.
    Material  Mullite 
    from S$58.99
    Min. 5 days
  21. SUN-13 Mortar only
    CC Mark (Nikkato) SUN-13 Mortar only
    Has excellent heat and shock resistance and wear resistance.
    Outer Diameter (Φmm)  140  Type  Square  Product Type  Mortar only  Material  Silicon Nitride 90% 
    from S$2,499.00
    Min. 8 days
  22. SSA-S protective tube
    CC Mark (Nikkato) SSA-S protective tube
    Has excellent corrosion resistance and thermal shock resistance. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading.
    Material  Alumina 99.6% 
    from S$109.90
    Min. 8 days
  23. S tube
    CC Mark (Nikkato) S tube
    Has excellent heat and shock resistance and corrosion resistance.
    Material  Alumina 69% + Mullite 28% 
    from S$229.90
    Min. 8 days
  24. CP tube
    CC Mark (Nikkato) CP tube
    It has high fire resistance, low hot softening, and low vapor pressure at high temperatures.
    Material  Alumina 99% 
    from S$229.90
    Min. 8 days
  25. SSA-S Tube
    CC Mark (Nikkato) SSA-S Tube
    Has excellent corrosion resistance and thermal shock resistance. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading.
    Material  Alumina 99.6% 
    from S$299.90
    Min. 12 days
  26. ZR-11 protective tube
    CC Mark (Nikkato) ZR-11 protective tube
    Has excellent corrosion resistance and oxygen ion conductivity.
    Material  Zirconia 93% 
    from S$74.99
    Min. 8 days
  27. SUN-12 Mortar only
    CC Mark (Nikkato) SUN-12 Mortar only
    Has excellent heat and shock resistance and wear resistance.
    Type  Square  Outer Diameter (Φmm)  120  Product Type  Mortar only  Material  Silicon Nitride 90% 
    from S$1,799.00
    Min. 8 days
  28. SUN-11 for mortar + pestle only
    CC Mark (Nikkato) SUN-11 for mortar + pestle only
    Has excellent heat and shock resistance and wear resistance.
    Type  Pestle only  Material  Silicon Nitride 90% 
    from S$279.90
    Min. 8 days
  29. HB insulation tube
    CC Mark (Nikkato) HB insulation tube
    Has excellent creep resistance and thermal shock resistance.
    Material  Mullite 
    from S$43.99
    Min. 5 days
  30. HD mortar only
    CC Mark (Nikkato) HD mortar only
    Has excellent wear resistance.
    Material  Alumina 93%  Product Type  Mortar only  Type  Square + porcelain 
    from S$89.99
    Min. 8 days
  31. SSA-H protective tube
    CC Mark (Nikkato) SSA-H protective tube
    Has excellent corrosion resistance to acids, alkalis, glass, slag, metals, etc.
    Material  95% alumina 
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction