All Category

Vacuum Containers

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Compact Vacuum Reaction Vessel
    AS ONE Compact Vacuum Reaction Vessel
    Since it has a stirring seal mounting pedestal, it is possible to mix and stir using a stirrer. It can be used for heating and stirring in combination with a hot plate and stirrer. * Fittings, valves, and pressure gauges are not included.
    Range of Use  0.14kPa-atmospheric pressure  As ONE Part Number  1-6068-01  Wall Thickness (mm)  1.5  Capacity (L)  Included Accessories  Sealing clamp  Inner Dimensions (mm)  Φ140×160  Outer Dimensions (mm)  Φ180×187 
    from S$1,799.00
    Min. 4 days
  2. Vacuum thermobus
    Yazawa Kagaku Vacuum thermobus
    It is a vacuum insulation bath that is vacuum-sealed with a stainless steel double structure and can be used in a wide temperature range from -196 ° C to 300 ° C. Made of stainless steel (SUS304), it is resistant to rust and corrosion, and can be washed completely even if it gets dirty. Since the... Read More
    from S$489.90
    Min. 7 days
  3. Small Vacuum Chamber
    AS ONE Small Vacuum Chamber
    Made of durable stainless steel (SUS304).
    As ONE Part Number  1-7634-01  Allowable vacuum (Pa)  133  Inner Dimensions (mm)  300  Mass (kg)  Valve Diameter (Φmm)  Material (Main Unit)  Stainless steel (SUS304)  Specification  With Viton (R) packing  Outer Dimensions (mm)  Φ303 
    from S$1,999.00
    Min. 4 days
  4. Small vacuum container FNT-20R
    Tokyo Screen Small vacuum container FNT-20R
    Depth (mm)  300  Inner Diameter (Φmm)  300  Outer Diameter (Φmm)  303  Type  Made of SUS304 
    from S$1,999.00
    Min. 4 days
  5. Vacuum insulated storage container
    AS ONE Vacuum insulated storage container
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction