All Category

Cleanroom Suits

Cleanware is work clothes designed to prevent dust and dust from flying around and adhesion to the body caused by static electricity by weaving conductive yarn into the fabric and taking measures against static electricity. Mainly used in a clean room area with anti-static measures. Effective when worn together with clean room shoes and clean caps. There are two types of shapes, one with and without rubber on the waist and cuffs, so be careful when purchasing.

Other Related Pages

View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Disposable Wear 3-Piece Set
    AS ONE Disposable Wear 3-Piece Set
    A set of disposable lab coat, cap, and mask.
    from S$8.39
    Min. 2 days
  2. Apron for clean room
    TRUSCO Apron for clean room
    Width (cm)  57  Mass (g)  70  Length (cm)  85  Type  Breast apron  Size  Free  Material  Polyester 
    from S$26.99
    Min. 2 days
  3. SF Polyethylene Apron
    AS ONE SF Polyethylene Apron
    Suitable for work around water.
    Length (mm)  1200  Width (mm)  700  Material  PE (polyethylene) 
    from S$16.99
    Min. 14 days
  4. Clean room dust-free clothing 7238B
    Miyama Sangyou Clean room dust-free clothing 7238B
    Remark  Right side zip pocket 
    from S$119.90
    Min. 10 days
  5. Number for clean room
    TRUSCO Number for clean room
    Length (cm)  25  Horizontal (cm)  35  Mass (g)  83  Material  Polyester 
    from S$46.99
    Min. 3 days
  6. Silver shield apron for solvent
    KURE GRINDING WHEEL Silver shield apron for solvent
    A lightweight and flexible laminate material with excellent permeation resistance to a wide range of aromatic, chlorine and aliphatic hydrocarbons, ketones, esters, most acids and water-soluble solvents containing chlorine.
    Overall Length x Width W (mm)  1110×900  Material  Polyethylene polyethylene vinyl alcohol  Thickness (mm)  0.1 
    from S$66.99
    Min. 7 days
  7. High clean continuation clothes
    Prodesk High clean continuation clothes
    Unisex type / hood integrated type
    from S$139.90
    Min. 8 days
  8. Dust-proof Clothing ・ 3A2231
    TOYO LINT FREE Dust-proof Clothing ・ 3A2231
    The fabric on the waist is double, so it is difficult to see through.
    Mix Rate (%)  100% polyester  Grade  Class 1000 
    from S$109.90
    Min. 20 days
  9. Pants
    AS ONE Pants
    It is a hem milling specification that fits gently on the ankle and has excellent workability. Due to the special woven structure, heat is not easily trapped and it has excellent breathability.
    from S$56.99
    Min. 9 days
  10. AZ ARC (R) 30210 C2 Pants (Single)
    AZEARTH AZ ARC (R) 30210 C2 Pants (Single)
    Protective clothing for "arc flash accidents", which are accidents involving the release of energy due to electric arcs caused by problems with energized conductors or circuit parts, or due to improper work procedures. Uses DuPont (TM) Protera (R) with excellent flame retardancy. The fa... Read More
    from S$339.90
    Min. 65 days
  11. AZ ARC (R) 30610 C2 Hood (Single) Free
    AZEARTH AZ ARC (R) 30610 C2 Hood (Single) Free
    Protective clothing for "arc flash accidents", which are accidents involving the release of energy due to electric arcs caused by problems with energized conductors or circuit parts, or due to improper work procedures. Uses DuPont (TM) Protera (R) with excellent flame retardancy. The fa... Read More
    As ONE Part Number  3-7162-01  Type  Free  Size  Free 
    from S$189.90
    Min. 65 days
  12. AZ ARC (R) 30110 C2 Coat (Single)
    AZEARTH AZ ARC (R) 30110 C2 Coat (Single)
    Protective clothing for "arc flash accidents", which are accidents involving the release of energy due to electric arcs caused by problems with energized conductors or circuit parts, or due to improper work procedures. Uses DuPont (TM) Protera (R) with excellent flame retardancy. The fa... Read More
    from S$449.90
    Min. 65 days
  13. Clean room wear jacket (stand collar)
    BLASTON Clean room wear jacket (stand collar)
    Material  Polyester 
    from S$49.99
    Min. 3 days
  14. Rainwear (durable reinforced high pressure waterproof)
    OTAFUKU GLOVE Rainwear (durable reinforced high pressure waterproof)
    The shoulders, knees and elbows are reinforced with 210D nylon thread, which is three times stronger than usual. Supports hard working with outstanding water pressure resistance and strength.
    from S$87.99
    Min. 4 days
  15. AZ ARC (R) 30230 C4 Pants (Triple)
    AZEARTH AZ ARC (R) 30230 C4 Pants (Triple)
    Protective clothing for "arc flash accidents", which are accidents involving the release of energy due to electric arcs caused by problems with energized conductors or circuit parts, or due to improper work procedures. Uses DuPont (TM) Protera (R) with excellent flame retardancy. The fa... Read More
    from S$589.90
    Min. 65 days
  16. Measures against foreign matter contamination Jumpsuit  AS1402  Unisex, waist lining  White
    TOYO LINT FREE Measures against foreign matter contamination Jumpsuit AS1402 Unisex, waist lining White
    It is a coverall with a resin hook stopper to prevent the sleeves from falling off, a center fastener, a waist rubber squeeze, and a waist lining. The sleeves have a slim shape to prevent duplication.
    Grade  (Guide) Class 1000  As ONE Part Number  1-2680-14  Material  100% polyester (with conductive thread)  Bust (cm)  120  Total Length (cm)  167  Inside Leg Length (cm)  75  Waist Size (cm)  80~106  Sleeve Length (cm)  84  Size  Color  White 
    from S$86.99
    Min. 9 days
  17. Measures against foreign matter contamination Jumpsuit  AS1402  Unisex, waist lining  Blue
    TOYO LINT FREE Measures against foreign matter contamination Jumpsuit AS1402 Unisex, waist lining Blue
    It is a coverall with a resin hook stopper to prevent the sleeves from falling off, a center fastener, a waist rubber squeeze, and a waist lining. The sleeves have a slim shape to prevent duplication.
    Grade  (Guide) Class 1000  As ONE Part Number  1-2681-12  Material  100% polyester (with conductive thread)  Bust (cm)  128  Total Length (cm)  180  Size  3L  Inside Leg Length (cm)  81  Waist Size (cm)  88~114  Sleeve Length (cm)  90  Color  Blue 
    from S$86.99
    Min. 7 days
  18. AZ ARC (R) 30620 C3 Hood (Double) Free
    AZEARTH AZ ARC (R) 30620 C3 Hood (Double) Free
    Protective clothing for "arc flash accidents", which are accidents involving the release of energy due to electric arcs caused by problems with energized conductors or circuit parts, or due to improper work procedures. Uses DuPont (TM) Protera (R) with excellent flame retardancy. The fa... Read More
    As ONE Part Number  3-7162-02  Type  Free  Size  Free 
    from S$249.90
    Min. 65 days
  19. Thermal Waterproof White Lab Coat Pants (For Women)
    AS ONE Thermal Waterproof White Lab Coat Pants (For Women)
    With batting, it is suitable for cold weather measures. As it is waterproof, you can remove dirt with a shower while wearing it. The lining is a 5-layer quilt that suppresses the blowout and variation of the batting. There are inner nets on the cuffs and hem to reduce the fall of body hair.
    from S$129.90
    Min. 9 days
  20. AZ ARC (R) 30130 C4 Coat (Triple)
    AZEARTH AZ ARC (R) 30130 C4 Coat (Triple)
    Protective clothing for "arc flash accidents", which are accidents involving the release of energy due to electric arcs caused by problems with energized conductors or circuit parts, or due to improper work procedures. Uses DuPont (TM) Protera (R) with excellent flame retardancy. The fa... Read More
    from S$879.90
    Min. 65 days
  21. Industrial Cryo Apron (R) 106cm L
    Isis Industrial Cryo Apron (R) 106cm L
    A lightweight and heat-retaining apron for cold and cold weather. You can work comfortably by protecting from frostbite and burns from splashing to the chest and legs while working with ultra-low temperature liquid gas such as ultra-low temperature freezer, dry ice, liquid nitrogen, liquid argon,... Read More
    As ONE Part Number  62-3617-83  Size 
    from S$389.90
    Min. 95 days
  22. Color Apron
    AS ONE Color Apron
    It is highly waterproof, lightweight and supple.
    Length (mm)  1100  Width (mm)  560  Material  PU (polyurethane) laminated polyester 
    from S$58.99
    Min. 19 days
  23. Clean protection
    NTC Clean protection
    Clean protect three-layer structure: Uses a high-performance non-woven fabric (polypropylene) with a three-layer structure to demonstrate excellent breathability and barrier properties.
    from S$14.99
    Min. 8 days
  24. Thermal Waterproof White Lab Coat Pants (For Men)
    AS ONE Thermal Waterproof White Lab Coat Pants (For Men)
    With batting, it is suitable for cold weather measures. As it is waterproof, you can remove dirt with a shower while wearing it. The lining is a 5-layer quilt that suppresses the blowout and variation of the batting. There are inner nets on the cuffs and hem to reduce the fall of body hair.
    from S$129.90
    Min. 9 days
  25. Comfortable Refreshing Lab Coat for Men AS9749-M Series
    AS ONE Comfortable Refreshing Lab Coat for Men AS9749-M Series
    A sweat-absorbing and quick-drying material that feels smooth and comfortable even in the hot summer. It has a soft and smooth feel with little friction with the skin. It is a see-through prevention fiber that makes it difficult for the inner to show through. The inside of the garment is cool and... Read More
    Material  100% polyester  Specification  Single  Color  White  Cuff Specifications  With string 
    from S$129.90
    Min. 14 days
  26. Measures against foreign matter contamination Jumpsuit  AS1402  Unisex, waist lining  White
    TOYO LINT FREE Measures against foreign matter contamination Jumpsuit AS1402 Unisex, waist lining White
    Sleeve drop prevention resin hook stopper, center fastener, It is a jumpsuit with elastic waist and waist lining. The sleeves have a slim shape to prevent duplication.
    As ONE Part Number  1-2680-16  Material  100% polyester (with conductive thread)  Bust (cm)  112  Total Length (cm)  155  Inside Leg Length (cm)  69  Waist Size (cm)  72~98  Sleeve Length (cm)  78  Grade  Estimated: Class 1000  Size  Color  White 
    from S$86.99
    Min. 7 days
  27. Apron green for ultra-low temperature
    Tokyo Glass Kikai (TGK) Apron green for ultra-low temperature
    A heat-resistant apron that covers -200 to + 200 ° C. Suitable for handling ultra-low temperature liquid gas.
    Temperature Range (℃)  -200~200  Material  Aramid Fiber Conex Single Sided Silicon  Color  Green 
    from S$389.90
    Min. 5 days
  28. Comfortable Refreshing Lab Coat for Women AS9746 Series
    AS ONE Comfortable Refreshing Lab Coat for Women AS9746 Series
    A sweat-absorbing and quick-drying material that feels smooth and comfortable even in the hot summer. It has a soft and smooth feel with little friction with the skin. It is a see-through prevention fiber that makes it difficult for the inner to show through. The inside of the garment is cool and... Read More
    Material  100% polyester  Specification  Single  Color  White  Cuff Specifications  With string 
    from S$119.90
    Min. 4 days
  29. AZ ARC (R) 30120 C3 Coat (Double)
    AZEARTH AZ ARC (R) 30120 C3 Coat (Double)
    Protective clothing for "arc flash accidents", which are accidents involving the release of energy due to electric arcs caused by problems with energized conductors or circuit parts, or due to improper work procedures. Uses DuPont (TM) Protera (R) with excellent flame retardancy. The fa... Read More
    from S$679.90
    Min. 65 days
  30. High clean continuation clothes
    Prodesk High clean continuation clothes
    Unisex type
    from S$119.90
    Min. 8 days
  31. AZ ARC (R) 30630 C4 Hood (Triple) Free
    AZEARTH AZ ARC (R) 30630 C4 Hood (Triple) Free
    Protective clothing for "arc flash accidents", which are accidents involving the release of energy due to electric arcs caused by problems with energized conductors or circuit parts, or due to improper work procedures. Uses DuPont (TM) Protera (R) with excellent flame retardancy. The fa... Read More
    As ONE Part Number  3-7162-03  Size  Free  Type  Free 
    from S$339.90
    Min. 65 days
  32. AZ ARC (R) 30220 C3 Pants (Double)
    AZEARTH AZ ARC (R) 30220 C3 Pants (Double)
    Protective clothing for "arc flash accidents", which are accidents involving the release of energy due to electric arcs caused by problems with energized conductors or circuit parts, or due to improper work procedures. Uses DuPont (TM) Protera (R) with excellent flame retardancy. The fa... Read More
    from S$469.90
    Min. 65 days
  33. 50 Poly Apron Lights
    Tokyo Glass Kikai (TGK) 50 Poly Apron Lights
    A hygienic disposable apron. The surface is embossed for a soft feel. Food hygiene standard passed product
    Dimensions, Width W x Length L (mm)  700×1200  Size  Free  Material  Polyethylene (PE) 
    from S$14.99
    Min. 5 days
  34. Contamination Prevention Jumpsuit AS1402 Unisex/Waist Lining White
    AS ONE Contamination Prevention Jumpsuit AS1402 Unisex/Waist Lining White
    It is a coverall with a resin hook stopper to prevent the sleeves from falling off, a center fastener, a waist rubber squeeze, and a waist lining. The sleeves have a slim shape to prevent duplication.
    Material  100% polyester (with conductive thread)  Bust (cm)  124  Total Length (cm)  173  Inside Leg Length (cm)  78  Waist Size (cm)  84~110  Sleeve Length (cm)  87  Grade  Class 1000 (approximate)  Size  LL  Color  White 
    from S$86.99
    Min. 7 days
  35. Food uniforms unisex pants
    AS ONE Food uniforms unisex pants
    Jackets and pants are antistatic materials. The sleeves of the jacket and the hem of the pants are milled to prevent hair from falling. The cap has a spectacle thread to prevent hair from getting mixed in, and a mask closure reduces the strain on the ears caused by wearing it for a long time.
    Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  36. Clean room dustless clothes 7216B
    Miyama Sangyou Clean room dustless clothes 7216B
    Chest Circumference (cm)  124  Length (cm)  166  Shoulder Width (cm)  50  Sleeve Length (cm)  59  Waist Size (cm)  76~108  Inside Leg Length (cm)  79  Size  LL  Color  White 
    Discontinued
  37. Pants
    AS ONE Pants
    It is a hem milling specification that fits gently on the ankle and has excellent workability.
    Material  ECO ESTER®; (100% polyester)  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  38. SF polyethylene apron
    AS ONE SF polyethylene apron
    It has excellent flexibility.
    Discontinued
  39. Antistatic PE apron 10 x 10
    SHOWA GLOVE Antistatic PE apron 10 x 10
    A polyethylene apron with antistatic effect. Since there is little self-dusting, it has excellent low dust generation.
    Dimensions, Width W x Length L (cm)  65×134  Material  Polyethylene  Color  Translucent 
    Discontinued
  40. SF polyethylene apron
    AS ONE SF polyethylene apron
    It has excellent flexibility.
    Classification of the Hazardous  Non-dangerous goods 
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction