All Category

Cleanroom Bags / Small Articles

View : Grid List
Filter

39 Item(s)

Set Ascending Direction
  1. ASPURE PVC Clear Bag Super Skeleton Bag
    AS ONE ASPURE PVC Clear Bag Super Skeleton Bag
    A clear type that makes it easy to check the contents. The length of the belt part can be adjusted.
    Allowable Load (kg)  About 5 
    from S$53.99
    Min. 2 days
  2. Storage Bag for Clean Room
    GOLDWIN Storage Bag for Clean Room
    from S$76.99
    Min. 2 days
  3. Clean room bag
    TRUSCO Clean room bag
    Since there is a partition, clean wear and shoes can be stored separately at the top and bottom of the bag. Work in a clean room. * It is not a clean pack.
    Mass (g)  100  Dimensions, Width W x Height H x Depth D (mm)  350×250×220  Trusco Part No.  791-4334  Material  Polyester  Color  White  use  YKK fasteners 
    from S$48.99
    Min. 2 days
  4. Clean Bag
    AS ONE Clean Bag
    With a partition, it is convenient to put shoes and clothes separately (FD911C)
    Grade  Class 10000-100000  Material  T35001 (100% polyester) 
    from S$35.99
    Min. 2 days
  5. Arm Cover Supporter White
    GUARDNER Arm Cover Supporter White
    An arm cover that uses a highly elastic material.
    As ONE Part Number  61-0074-34 
    from S$109.90
    Min. 4 days
  6. Supporter for Use in Cleanroom
    AS ONE Supporter for Use in Cleanroom
    Memory foam soft foam protects elbows and knees.
    Grade  Class 100 ~  Material  Polyester (elastomer foam) 
    Rating:
    60%
    from S$35.99
    Min. 4 days
  7. ASPURE Cool Arm Cover
    AS ONE ASPURE Cool Arm Cover
    Has excellent water absorption and quick drying. Can be washed and used repeatedly.
    from S$17.99
    Min. 4 days
  8. Jeans Chest Protective Apron
    Asahi Sangyo Jeans Chest Protective Apron
    Uses durable jeans fabric.
    from S$27.99
    Min. 12 days
  9. 5 Finger Socks
    KAWANISHI INDUSTRY 5 Finger Socks
    It is a support design that fixes the ankle and eliminates the deviation.
    Dimensions (cm)  25~27  Material  Cotton, polyester, PU (polyurethane) 
    from S$15.99
    Min. 4 days
  10. Cut-Resistant Protective Apron
    Asahi Sangyo Cut-Resistant Protective Apron
    Uses 100% aramid fiber with high cutting resistance and high strength friction resistance. It is a very strong fiber with 2 to 3 times the tensile strength and 5 to 10 times the tensile elasticity compared to nylon and polyester. It has extremely high resistance to cutting with razors and sharp b... Read More
    As ONE Part Number  3-7223-03  Dimension (mm)  580×940  Material  Aramid fiber  Specification  Breast apron 
    from S$159.90
    Min. 12 days
  11. Heat Shielding Protective Apron
    Asahi Sangyo Heat Shielding Protective Apron
    Uses a special cloth made by laminating an aluminum film on a silica cloth. Excellent heat shielding effect can be obtained by heat reflection by the aluminum layer on the surface during high temperature work such as in front of the furnace. Since it uses silica fiber cloth, which is an inorganic... Read More
    As ONE Part Number  3-7224-03  Dimension (mm)  580×940  Specification  Breast apron  Material  Silica cloth + aluminum film 
    from S$159.90
    Min. 12 days
  12. Arm Cover 530 Series
    GUARDNER Arm Cover 530 Series
    An arm cover that uses a material with an excellent total balance of low dust generation, antistatic properties, and filter properties.
    from S$49.99
    Min. 13 days
  13. Heat Shielding Protective Foot Cover
    Asahi Sangyo Heat Shielding Protective Foot Cover
    Uses a special cloth made by laminating an aluminum film on a silica cloth. Excellent heat shielding effect can be obtained by heat reflection by the aluminum layer on the surface during high temperature work such as in front of the furnace. Since it uses silica fiber cloth, which is an inorganic... Read More
    As ONE Part Number  3-7224-02  Dimension (mm)  330 x length 320  Specification  Foot cover  Material  Silica cloth + aluminum film 
    from S$129.90
    Min. 12 days
  14. Denim Fabric Apron with Sleeves
    Asahi Sangyo Denim Fabric Apron with Sleeves
    Uses durable jeans fabric.
    from S$58.99
    Min. 12 days
  15. Denim Fabric Foot Cover
    Asahi Sangyo Denim Fabric Foot Cover
    Uses durable jeans fabric.
    As ONE Part Number  3-7222-02  Length (mm)  320  Dimension (mm)  460  Type  Foot cover 
    from S$43.99
    Min. 12 days
  16. Welding Protective Foot Cover
    Asahi Sangyo Welding Protective Foot Cover
    It is more flexible and lighter than leather. It is a composite material of flame-resistant fiber that does not burn in the air and high-strength aramid fiber.
    As ONE Part Number  3-7225-02  Overall Length (mm)  320  Material  Flame resistant fiber / aramid fiber  Specification  Foot cover 
    from S$159.90
    Min. 12 days
  17. Non Slippery Safety Slippers
    Japan Green Cross Non Slippery Safety Slippers
    Protects your feet from scattered debris. The decorative belt is velcro and sticks to any slippers. Even if you move around, the slippers are perfect for your feet! You can rest assured that they will not come off easily.
    from S$29.99
    Min. 8 days
  18. Insole Protect Ⅱ JW-689
    OTAFUKU GLOVE Insole Protect Ⅱ JW-689
    Because it uses a highly flexible polyester fabric laminate, it is easy to walk and fits comfortably on your feet. There is a firm stepping prevention effect up to the end of the insole. Compared to conventional metal steel plates, it is lighter and reduces fatigue.
    from S$19.99
    Min. 20 days
  19. Denim Fabric Arm Cover (Elastic Cuffs)
    Asahi Sangyo Denim Fabric Arm Cover (Elastic Cuffs)
    Uses durable jeans fabric.
    As ONE Part Number  3-7222-01  Length (mm)  390  Type  Arm penetration (with cuff rubber) 
    from S$29.99
    Min. 12 days
  20. Welding Protective Arm Cover
    Asahi Sangyo Welding Protective Arm Cover
    It is more flexible and lighter than leather. It is a composite material of flame-resistant fiber that does not burn in the air and high-strength aramid fiber.
    As ONE Part Number  3-7225-01  Overall Length (mm)  380  Specification  Arm cover  Material  Flame resistant fiber / aramid fiber 
    from S$129.90
    Min. 12 days
  21. Clean room bag
    TRUSCO Clean room bag
    Large zippered pockets on both sides allow you to organize and store your items. CLBAG-M can store clothing and shoes separately on the top and bottom. Work in a clean room. * It is not a clean pack.
    Dimensions, Width W x Height H x Depth D (mm)  345×240×100  Trusco Part No.  791-4342  Mass (g)  80  Material  Polyester  Color  White  use  YKK fasteners 
    from S$42.99
    Min. 2 days
  22. Cut Resistant Apron
    AS ONE Cut Resistant Apron
    As ONE Part Number  2-2332-03  Trusco Part No.  836-5448 
    from S$169.90
    Min. 4 days
  23. T free bag
    TURNER COLOUR WORKS T free bag
    from S$5.49
    Min. 5 days
  24. AC Goggles Buckles
    GOLDWIN AC Goggles Buckles
    Durable processing for repeated autoclaves. A one-touch adjuster that is convenient for attachment and detachment, eliminating unnecessary contact with goggles and emphasizing sterility.
    As ONE Part Number  61-0142-19  Material  Frame / silicone, lens / polycarbonate  Size  Free size 
    from S$119.90
    Min. 4 days
  25. Heat Shielding Protective Arm Cover
    Asahi Sangyo Heat Shielding Protective Arm Cover
    Uses a special cloth made by laminating an aluminum film on a silica cloth. Excellent heat shielding effect can be obtained by heat reflection by the aluminum layer on the surface during high temperature work such as in front of the furnace. Since it uses silica fiber cloth, which is an inorganic... Read More
    Dimension (mm)  160 x 200 x length 380  As ONE Part Number  3-7224-01  Specification  Arm cover  Material  Silica cloth + aluminum film 
    from S$99.90
    Min. 12 days
  26. Arm Cover Long White
    GUARDNER Arm Cover Long White
    A long type arm cover that uses a material with an excellent total balance of low dust generation, antistatic properties, and filter properties.
    As ONE Part Number  61-0074-33 
    from S$73.99
    Min. 8 days
  27. Welding Protector Apron with Sleeve
    Asahi Sangyo Welding Protector Apron with Sleeve
    It is more flexible and lighter than leather. It is a composite material of flame-resistant fiber that does not burn in the air and high-strength aramid fiber.
    Material  Flame resistant fiber / aramid fiber 
    from S$689.90
    Min. 12 days
  28. Disaster Prevention Hood
    Japan Green Cross Disaster Prevention Hood
    There is an ear hole for listening to the surrounding sounds. With a durable quilting finish on the front and back, the batting will not be biased no matter how many times you wash it. The chin part is shirring rubber + velcro using the same flame-retardant fiber as the side. A pocket-type name t... Read More
    As ONE Part Number  62-3805-45  Color  Orange  Size (mm)  W270×H460×D60 
    from S$76.99
    Min. 8 days
  29. Cut Resistant Cover
    AS ONE Cut Resistant Cover
    from S$129.90
    Min. 13 days
  30. DuPont(TM) Tychem (R) F Arm Cover
    DuPont DuPont(TM) Tychem (R) F Arm Cover
    An arm cover made of a fabric that is resistant to many organic and high-concentration inorganic chemicals. Main applications: Precautions for use in physics and chemistry: Not heat resistant or flameproof. Others: Only case sales are available.
    As ONE Part Number  61-0002-07  Length (cm)  About 50  Size  Free  Material  Tyvek material 
    from S$539.90
    Min. 10 days
  31. Welding Protective Apron
    Asahi Sangyo Welding Protective Apron
    It is more flexible and lighter than leather. It is a composite material of flame-resistant fiber that does not burn in the air and high-strength aramid fiber.
    As ONE Part Number  3-7225-03  Dimensions, Width W x Length L (mm)  580×940  Specification  Breast apron  Material  Flame resistant fiber / aramid fiber 
    from S$189.90
    Min. 12 days
  32. T-leap bag
    TURNER COLOUR WORKS T-leap bag
    from S$9.29
    Min. 5 days
  33. Artist bag
    Hatanaka Artist bag
    Dimension (mm)  460×210  Material  Vinyl 
    from S$1.89
    Min. 5 days
  34. Anti-Penetration Disaster Prevention Hood for Adults
    Japan Green Cross Anti-Penetration Disaster Prevention Hood for Adults
    Penetration prevention specifications that prevent penetration of flying and falling objects into the head. A disaster prevention hood with excellent penetration resistance, impact resistance, and flameproof performance. Disaster prevention hood certified by the Japan Fire Retardant Association A... Read More
    As ONE Part Number  62-3805-47  Color  Orange  Size (mm)  W270×H460×D70 
    from S$139.90
    Min. 8 days
  35. Disaster Prevention Helmet IZANO
    Japan Green Cross Disaster Prevention Helmet IZANO
    Excellent portability and compact storage. It can be assembled immediately in the event of a disaster or evacuation.
    Material  ABS resin  Mass (g)  About 450  Head Circumference (cm)  Adapted to 55.5 × 62 (reference)  Included Accessories  Storage bag 
    Discontinued
  36. Safety slipper ABO-13 series
    ASAHI electrochemical Safety slipper ABO-13 series
    Protects your feet from scattered debris. With a durable protective plate, it does not allow sharp glass fragments to pass through. You can wrap the decorative belt around your foot and fix it firmly. Corresponding size up to 24 cm.
    Dimension (mm)  250×100×80  As ONE Part Number  61-7349-14  Size 
    Discontinued
  37. Nekkur Freeze Blue
    AS ONE Nekkur Freeze Blue
    It can be used as a measure against heat stroke when working in a hot place. It has a 4-split structure that fits easily on the neck. It can be cooled in the freezer and used repeatedly.
    As ONE Part Number  2-3595-01  Type  80×600×20mm  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  38. Water-absorbing & Quick-drying 5 Finger Socks
    KAWANISHI INDUSTRY Water-absorbing & Quick-drying 5 Finger Socks
    Highly absorbent cotton quickly absorbs sweat and dries.
    Dimensions (cm)  25~27  Material  Polyester / Cotton / PU (Polyurethane) 
    Discontinued
  39. Disaster prevention Zkin N type for elementary school students
    Japan Green Cross Disaster prevention Zkin N type for elementary school students
    There is an ear hole for listening to the surrounding sounds. With a durable quilting finish on the front and back, the batting will not be biased no matter how many times you wash it. The chin part is shirring rubber that uses the same flame-retardant fiber as the side area. A pocket-type name t... Read More
    As ONE Part Number  62-3805-46 
    Discontinued
View : Grid List
Filter

39 Item(s)

Set Ascending Direction