All Category

Cleanroom Chairs

View : Grid List
Filter

35 Item(s)

Set Ascending Direction
  1. Clean Chair
    AS ONE Clean Chair
    Molded urethane home with less dust generation is used as the cushion material, and the surface is covered with conductive vinyl leather to suppress the generation of static electricity. Uses conductive twin-wheel casters.
    Electrical Resistance Value  1.0×105Ω~1.0×108Ω 
    from S$599.90
    Min. 2 days
  2. Conductive chair
    NORITSUISU Conductive chair
    The static electricity charged on the human body of clothes can sometimes reach tens of thousands of volts, and the static electricity of factory workers in particular can have a great impact on the quality of products. Our conductive chair is developed based on "Research on Conductive Prope... Read More
    Seat Material  Conductive vinyl leather  Armrest  None  Shape  Round 
    from S$359.90
    Min. 3 days
  3. Stainless Steel Round Chair
    AS ONE Stainless Steel Round Chair
    A compact stainless steel chair that can be washed completely. An affordable SUS chair.
    As ONE Part Number  4-468-01  Mass (kg)  About 4.2  Dimension (mm)  Maximum Φ430 × 450 
    from S$169.90
    Min. 2 days
  4. Clean Room Chair (Pipe Back)
    AS ONE Clean Room Chair (Pipe Back)
    Conductive leather is used for the seat surface, and the lower part of the urethane cushion is covered with a dustproof cloth to suppress the generation of dust and static electricity. The conductive twin wheel caster is adopted as a caster.
    Electrical Resistance Value  1.0×105Ω~1.0×108Ω  Seating surface dimensions (width W x depth D) (mm)  380 x 420 (including back pipe) 
    from S$469.90
    Min. 2 days
  5. Antistatic Chair CR Series for Clean Room, Compatible to Class 100
    AS ONE Antistatic Chair CR Series for Clean Room, Compatible to Class 100
    Conductive vinyl leather is stretched on the seat surface, and conductive casters are used for the casters. The urethane cushion has a dustproof cloth cover, so it has a structure that does not easily generate dust (class 100 compatible).
    from S$399.90
    Min. 2 days
  6. Clean Room Chair SK Series
    AS ONE Clean Room Chair SK Series
    Molded urethane foam with less dust generation is used for the cushion material, and the surface is covered with conductive vinyl leather to suppress the generation of static electricity. Conductive chair with back that is hard to get dust
    from S$599.90
    Min. 4 days
  7. Conductive Chair
    AS ONE Conductive Chair
    The EH16R type has a foldable backrest.
    from S$889.90
    Min. 13 days
  8. Conductive Chair Stainless Steel Seat
    AS ONE Conductive Chair Stainless Steel Seat
    Since the seat surface is made of stainless steel, it can be easily cleaned. It is resistant to rust and dirt and easy to clean.
    Electrical Resistance Value  1.0×10^5Ω~1.0×10^8Ω  As ONE Part Number  4-467-01  Mass (kg)  About 4.2  Material  Seat / SUS304, legs / aluminum alloy  Dimension (mm)  Φ480×400~540  Caster Type / Size (mm)  Φ50 (conductive rubber) 
    from S$369.90
    Min. 4 days
  9. Clean Room Chair
    AS ONE Clean Room Chair
    It suppresses the generation of dust and static electricity. Because it uses a conductive foam sheet, it has excellent cushioning properties and does not generate dust.
    Overall Height (mm)  590~765  As ONE Part Number  7-646-01 
    from S$779.90
    Min. 4 days
  10. Clean Room Chair CRC Series
    AS ONE Clean Room Chair CRC Series
    Conductive leather is used for the seat surface, and the lower part of the urethane cushion is covered with a dustproof cloth to suppress the generation of dust and static electricity. Chair with conductive function
    from S$499.90
    Min. 13 days
  11. Clean Room Chair (Pipe Back)
    AS ONE Clean Room Chair (Pipe Back)
    A conductive urethane foam integrally molded product is used for the seat surface, which has excellent cushioning properties and suppresses the generation of dust and static electricity. Uses conductive twin-wheel casters.
    Dimension (mm)  385×390×535~625  As ONE Part Number  6-6938-03  Material (Seat)  Conductive urethane foam 
    from S$599.90
    Min. 4 days
  12. Stand Work Chair
    AS ONE Stand Work Chair
    A chair that supports standing work in a clean room. It is a seating surface that bends naturally according to the person who sits.
    As ONE Part Number  1-9291-01  Conductivity  10 8 Ω or less  Grade  Class 100 compatible (approximate) 
    from S$789.90
    Min. 4 days
  13. Clean Room Chair
    AS ONE Clean Room Chair
    Adoption of the back cover casters excellent vinyl leather and the resin to the conductive, conductive performance has been achieved following 10 8 Omega. Since it is assembled, cleaned, and packed in the clean room, it can be carried into the clean room with a simple cleaning.
    from S$869.90
    Min. 4 days
  14. Clean Colorful Round Chair Class 100 Compatible
    AS ONE Clean Colorful Round Chair Class 100 Compatible
    It is a color with good coloring that brightens the room. The seat is urethane foam with excellent cushioning properties. The casters and gas cylinders have excellent durability. Dustproof specifications for class 100. It emits less dust and is suitable for use in clean rooms.
    from S$439.90
    Min. 4 days
  15. Conductive Chair
    AS ONE Conductive Chair
    from S$539.90
    Min. 4 days
  16. FRP clean room chair
    TRUSCO FRP clean room chair
    Color  Light blue  Seat Width (mm)  540  Seat Depth (mm)  440 
    from S$869.90
    Min. 32 days
  17. Research chair
    Tokyo Glass Kikai (TGK) Research chair
    You can choose from two types, one with fixed legs and one with casters. Up / down adjustment is manual.
    Type  With casters  Caster  Φ50 rubber caster (T-5K only) 
    from S$159.90
    Min. 5 days
  18. Conductive Chair Black
    AS ONE Conductive Chair Black
    Surface Resistance (Ω)  1 × 10 6 or less  As ONE Part Number  1-6524-01  Mass (kg)  11.0  Seat Diameter x Height (mm)  450×450・405~495  Overall Height (mm)  760~850 
    from S$869.90
    Min. 4 days
  19. Conductive clean room chair
    TRUSCO Conductive clean room chair
    Surface Resistance (Ω)  105~8  Seat Depth (mm)  440  Seat Width (mm)  540  Color  Black 
    from S$769.90
    Min. 3 days
  20. Stainless Steel Chair
    Canyon Stainless Steel Chair
    As it is made of all stainless steel, it will not be chipped or cut.
    from S$869.90
    Min. 5 days
  21. Clean Room Chair
    AS ONE Clean Room Chair
    from S$869.90
    Min. 5 days
  22. Clean Chair
    AS ONE Clean Chair
    Since it is a screw-in type caster, it reduces vibration even on a hard and uneven floor surface.
    As ONE Part Number  1-5784-04  Mass (kg)  13  Dimension (mm)  620×555×410~510  Caster  Φ50mm nylon (twin wheels) 
    from S$1,099.00
    Min. 16 days
  23. Conductive office chair (with casters)
    NORITSUISU Conductive office chair (with casters)
    It flows directly onto the floor to prevent static electricity damage to the product. Urethane-wrapped twin-wheel casters using stainless steel flakes provide excellent conductivity.
    Surface Resistance (Ω)  (Changji) 10 6  Mass (kg)  11  Time to Assemble  15 minutes per person  Seat Width x Depth x Height (mm)  450×450×405~495  Trusco Part No.  462-9132  Specification  Assembly type, without elbow type  Color  Black  Seat Material  Conductive vinyl leather upholstery  Seat Height Adjustment  Gas regulation type 
    Discontinued
  24. Conductive chair
    NORITSUISU Conductive chair
    The static electricity charged on the human body of clothing can sometimes reach tens of thousands of volts, and the static electricity of factory workers in particular can have a significant impact on product quality. Our conductive chairs have been developed based on "Research on the condu... Read More
    External Dimensions, Overall Width W x Depth D x Height H) mm  545×545×680  Color  Black  Seat Material  Conductive vinyl laser  Armrest  None  Backrest  None  Shape  Round 
    Discontinued
  25. Conductive plastic chair
    AS ONE Conductive plastic chair
    As ONE Part Number  1-9127-01 
    Discontinued
  26. Conductive chair
    NORITSUISU Conductive chair
    The static electricity charged on the human body of clothing can sometimes reach tens of thousands of volts, and the static electricity of factory workers in particular can have a significant impact on product quality. Our conductive chairs have been developed based on "Research on the condu... Read More
    External Dimensions, Overall Width W x Depth D x Height H) mm  545×450×1020  Mass (kg)  9.2  Color  Black  Seat Material  Conductive vinyl laser  Armrest  None  Shape  Square  Backrest  Yes 
    Discontinued
  27. Discharge cushion
    AS ONE Discharge cushion
    As ONE Part Number  2-7900-01 
    Discontinued
  28. Clean room chair CR-237S
    Lion Office Products Clean room chair CR-237S
    Mass (kg)  11.9  Trusco Part No.  134-9980 
    Discontinued
  29. Design doctor chair
    AS ONE Design doctor chair
    A multifunctional chair that pursues comfort and sophisticated style. The armrest that wraps around from behind keeps you in a comfortable position when locking. The height and angle of the headrest and the height of the backrest can be adjusted.
    As ONE Part Number  0-8122-01 
    Discontinued
  30. Clean chair
    AS ONE Clean chair
    The seat surface has excellent durability and fit. Since it is a screw-in type caster, it reduces vibration even on a hard and uneven floor surface.
    Seating surface dimensions (width W x depth D) (mm)  390×430  Caster  Φ50mm nylon (twin wheels) 
    Discontinued
  31. Clean room chair + CL series
    AS ONE Clean room chair + CL series
    By adopting vinyl leather and resin back cover casters with excellent conductivity, the conductivity performance is 10 ^ 8Ω or less. Since it is assembled, cleaned, and packed in the clean room, it can be carried into the clean room with simple cleaning. Conductive performance 10 ^ 8Ω or less! Cl... Read More
    Electrical Resistance Value  10 ^ 8Ω or less  Caster  Conductive (twin wheels)  Specification  Knockdown type  Type  With backrest and footrest 
    Discontinued
  32. Conductive chair
    NORITSUISU Conductive chair
    The static electricity charged on the human body of clothing can sometimes reach tens of thousands of volts, and the static electricity of factory workers in particular can have a significant impact on product quality. Our conductive chairs have been developed based on "Research on the condu... Read More
    External Dimensions, Overall Width W x Depth D x Height H) mm  545×450×1020  Mass (kg)  9.2  Seat Material  Conductive vinyl laser  Color  Dark brown  Armrest  None  Shape  Square  Backrest  Yes 
    Discontinued
  33. Conductive chair dark brown
    NORITSUISU Conductive chair dark brown
    Urethane-wrapped twin-wheel casters using stainless steel flakes provide excellent conductivity. A work chair with excellent conductivity.
    Specification  Conductive vinyl leather upholstery  Seat Width (mm)  330  Seat Depth (mm)  330  Trusco Part No.  868-1892  Seat Height (mm)  595~770  Opening Width W x Depth D x Height H (mm)  510×510×595~765  Color  Dark brown 
    Discontinued
  34. Clean room chair CR-235S
    Lion Office Products Clean room chair CR-235S
    Trusco Part No.  134-8422  Mass (kg)  10.5 
    Discontinued
  35. Conductive chair
    AS ONE Conductive chair
    Discontinued
View : Grid List
Filter

35 Item(s)

Set Ascending Direction