All Category

Cleanroom Microfiber Wipes

Other Related Pages

View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Kuraclean Wiper (Lyocell Rayon Polypropylene)
    Kuraray Kuraflex Kuraclean Wiper (Lyocell Rayon Polypropylene)
    By using the high-strength cellulosic fiber "Lyocell", fiber shedding due to thread breakage during use is suppressed. By blending rayon, which has higher liquid absorption, in addition to lyocell, the liquid absorption, which is indispensable for wiping work, is enhanced. Various wipin... Read More
    Color  White 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  2. Savina(R) MX Clean Room Wipers
    KB Seiren Savina(R) MX Clean Room Wipers
    ・Uses KB Seiren Co., Ltd.'s original yarn "Berima (R) X".・High wiping performance is demonstrated by the sharp edge.・It contains soft nylon and does not damage the object.・The high-density, high-shrinkage processing reliably captures particles and prevents re-adhesion. Wiping in... Read More
    Thickness (mm)  0.38  Class  100  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester, nylon extra fine fiber  Color  White  Fabric  knit 
    from S$389.90
    Min. 2 days
  3. Micro wiper
    BLASTON Micro wiper
    Split ultrafine fibers prevent backfouling. Uses a special laser cutting technology that suppresses dust generation from the end face. Eliminate particles and residual ions as much as possible. For wiping work in a clean area.
    Class  10  Material  100% polyester  Color  White 
    from S$35.99
    Min. 2 days
  4. Microstar W
    Ozu Microstar W
    Using ultra-fine fibers with fine sides and sharp edges on the order of microns, and special high-density processing, the cloth has an ideal fine structure. Therefore, it reliably catches and wipes off any fine dust or dirt. It boasts the highest level of cleanliness because it uses ultra-fine fi... Read More
    Class  1000~10000  Material  50% nylon 50% polyester  Specification  It is an unwashed product. 
    from S$329.90
    Min. 2 days
  5. BEMCOT Clean Wiper P
    Ozu BEMCOT Clean Wiper P
    Since it is a long fiber, there is almost no dust or fluff. It has excellent liquid absorption and liquid absorption rate, and the precipitation of impurities is very small.
    from S$119.90
    Min. 2 days
  6. Kuraclean (R) Wiper Non-Woven Fabric Type 3000 Pieces
    Kuraray Kuraflex Kuraclean (R) Wiper Non-Woven Fabric Type 3000 Pieces
    Dust generation is suppressed by the irregular 6-fold with the cut surface folded inside and sufficient entanglement between the fibers. Since the surface is soft, even delicate surfaces and small parts can be wiped off smoothly. Has excellent liquid absorption.
    Sheet Size (mm)  250 × 250 (6 irregular folds) 
    from S$299.90
    Min. 2 days
  7. Microstar MS Harmony 110 × 150mm Blue
    Lezax Microstar MS Harmony 110 × 150mm Blue
    A cloth that uses ultra-fine fibers produced by Teijin's state-of-the-art technology. This ultrafine fiber is a conjugated yarn made from nylon and polyester. cross
    Dimension (mm)  110×150 
    Rating:
    100%
    from S$1.09
    Min. 2 days
  8. Microstar W
    Ozu Microstar W
    Using ultra-fine fibers with fine sides and sharp edges on the order of microns, and special high-density processing, the cloth has an ideal fine structure. Therefore, it reliably catches and wipes off any fine dust or dirt. It boasts the highest level of cleanliness because it uses ultra-fine fi... Read More
    Class  100 
    Rating:
    80%
    from S$399.90
    Min. 5 days
  9. Savina(R) CK Wiping Cloth
    KB Seiren Savina(R) CK Wiping Cloth
    ・Uses KB Seiren Co., Ltd.'s original yarn "Berima (R) X".・High water absorption and oil absorption performance due to uneven fabric structure.・Catch dirt of various sizes. For wiping off oil and water. Cleaning inside the clean room and maintenance of the machine.
    Thickness (mm)  0.55  Class  100  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester, nylon extra fine fiber  Color  White  Fabric  knit 
    from S$249.90
    Min. 5 days
  10. MK clean cloth
    Tokyo Screen MK clean cloth
    A high-density knit wiping cloth that uses ultra-fine fibers. It features excellent wiping properties and high liquid absorption. There is a class 100 compatible "MK Clean Cloth" and a general environment (both end faces are heat cut).
    from S$39.99
    Min. 8 days
  11. Mu-fes CG type CG2323S
    HARADA Mu-fes CG type CG2323S
    A wiper made of 100% polyester ultra-fine split fibers knitted. As it is 100% polyester, it has a wide range of chemical resistance. Because it is a knitting type, it has excellent water retention capacity. A wiper with excellent wiping ability and workability. The end of the wiper is treated by ... Read More
    Class  100  Material  100% polyester  Dimensions (cm)  23×23  Type  CG type 
    from S$539.90
    Min. 6 days
  12. Toraysee MF Grab
    Tokyo Screen Toraysee MF Grab
    Toraysee's ultra-fine fiber tricot is used for the palm. Ideal for maintenance of semiconductors, FPDs, optical discs, chemical manufacturing equipment, and cleaning in clean rooms. Even if it gets dirty, if you wash it, the cleaning ability will be restored and you can use it repeatedly.
    Material  100% polyester 
    from S$22.99
    Min. 10 days
  13. MK clean cloth
    Tokyo Screen MK clean cloth
    A high-density knit wiping cloth that uses ultra-fine fibers. It is class 100 compatible and the end face is heat cut.
    Thickness (mm)  0.52  Dimension (mm)  240×240  TGK Part No.  635-25-19-01  Specification  Organization: Knit  Material  PET microfiber, tissue: knit 
    from S$49.99
    Min. 9 days
  14. Toraysee
    Tokyo Screen Toraysee
    A high-density plain weave wiping cloth that uses ultra-fine fibers. It is end face sewing.
    Thickness (mm)  0.16  Specification  Organization: Plain weave  Material  PET microfiber, tissue: knit 
    from S$76.99
    Min. 6 days
  15. CC clean cloth
    Tokyo Screen CC clean cloth
    A high-density plain weave wiping cloth that uses ultra-fine fibers. It features excellent wiping properties and dimensional stability. There are "CC clean cloth" (end face heat cut) for class 100 and "MC cloth" (end face sewing) for general environment.
    from S$78.99
    Min. 8 days
  16. Mufest CD type CD2323S
    HARADA Mufest CD type CD2323S
    A wiper made of 100% polyester ultra-fine split fibers with a woven structure. As it is 100% polyester, it has a wide range of chemical resistance. In addition, since the oligomers (low polymerization parts) that normally exist in polyester have been reduced, further fine particle drop prevention... Read More
    Class  100  Material  100% polyester  Dimensions (cm)  23×23  Type  CD type 
    from S$499.90
    Min. 6 days
  17. Goldwin Super fine fiber wiping cloth
    GOLDWIN Goldwin Super fine fiber wiping cloth
    An ultra-fine fiber wiper with a wedge-shaped cross section. Efficiently wipes off dust and oil slicks. For wiping work in a clean area.
    Class  10~100  Mass (g/sheet)  14  Sheet Size (mm)  229 x 229 (plain format)  Trusco Part No.  816-0887  RoHS directive (corresponding to 10 substances)  Correspondence  Color  White 
    from S$269.90
    Min. 8 days
  18. MK cross
    Tokyo Screen MK cross
    A high-density knit wiping cloth that uses ultra-fine fibers. It features excellent wiping properties and high liquid absorption. There is a class 100 compatible "MK Clean Cloth" and a general environment (both end faces are heat cut).
    from S$36.99
    Min. 8 days
  19. Toraysee
    Tokyo Screen Toraysee
    The end face is heat cut.
    Thickness (mm)  0.48  Dimension (mm)  240×240  TGK Part No.  635-25-19-02  Specification  Organization: Knit  Material  PET microfiber, tissue: knit 
    from S$46.99
    Min. 6 days
  20. Wiping cloth Microstar
    Tokyo Glass Kikai (TGK) Wiping cloth Microstar
    Strongly wipes dirt and oil slicks without detergents or chemicals. It is composed of 320 ultrafine fibers that make one thread almost invisible to the naked eye. The ultrafine fibers that make up one thread have an acute-angled cross section.
    Sheet Size (mm)  330×500  composition  50% polyester, 50% nylon 
    from S$15.99
    Min. 5 days
  21. Hi-X
    Kuraray Trading Hi-X
    The flat and sharp cross section of the ultra-fine fiber "Wramp-R" efficiently wipes off fine dirt. In addition, the mesh structure of the non-woven fabric creates irregularities on the non-woven fabric wiping surface, improving the wiping off of paste-like stains. The high-strength cel... Read More
    from S$359.90
    Min. 4 days
  22. MK Clean Cloth
    Toray Industries MK Clean Cloth
    A high-density knit wiping cloth that uses ultra-fine fibers. It is class 100 compatible and the end face is heat cut.
    Thickness (mm)  0.52 (knit)  Sheet Size (mm)  240×240  Material  PET ultrafine fiber tissue 
    from S$49.99
    Min. 4 days
  23. Wiping brush cloth 10 pieces
    Tokyo Glass Kikai (TGK) Wiping brush cloth 10 pieces
    Just wipe on jewelry, precious metals, eyeglasses, watches, etc. and it will be amazingly clean. It is especially effective for oil stains such as fingerprints. It is also suitable for polishing after removing dirt with an optional polishing cloth.
    Sheet Size (mm)  125×195 
    from S$58.99
    Min. 8 days
  24. Claclean wiper
    Kuraray Trading Claclean wiper
    High confounding water flow technology firmly bonds the fibers to prevent dust generation and fluffing. Suitable for maintenance work in a clean room. We have various sizes, so please use them according to their features. Anomalous 6-fold is a folding method that suppresses dust generation by fol... Read More
    from S$269.90
    Min. 4 days
  25. Optic Pad
    AS ONE Optic Pad
    A cellulose pad that uses a special chemical solution compatible with optical products, does not damage the wiping surface, and does not generate lint. Individual package
    As ONE Part Number  3-9860-01 
    Discontinued
  26. Technox
    Nippon Paper Crecia Technox
    100% polyester ultrafine fiber. "Direct spinning method" End face heat cut processing. After cleaning with 17.5 MΩ ・ cm ultrapure water, clean pack in ISO class 5 (FED class 100) environment. Very little dust and residual ions. A soft and supple material.
    Material  100% polyester  Standard  RoHS  Color  White 
    Discontinued
  27. Super lint free wiper
    AS ONE Super lint free wiper
    Ultra-fine fiber wipers remove even micro dirt and oil slicks. If the wiper is washed, the wiping ability will be restored again (about 30 times). Has excellent chemical resistance and absorbency.
    Class  10 
    Discontinued
  28. Zavina DC
    KB Seiren Zavina DC
    Ideal for wiping that requires low dust generation. Compatible with clean rooms. * Berryma X is not used.
    Type  Knit type  Material  Regular polyester 
    Discontinued
  29. Nano wiper
    AS ONE Nano wiper
    As ONE Part Number  1-4880-01  Dimension (mm)  220×250 
    Discontinued
  30. Claclean wiper 30cmX25cm
    Kuraray Kuraflex Claclean wiper 30cmX25cm
    Trusco Part No.  448-4967 
    Discontinued
  31. Hi-x
    Kuraray Kuraflex Hi-x
    * We do not deliver to private homes (detached houses / apartments).
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction