All Category

Cleanroom Polyurethane Wipes

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. Ultrasolv wiper
    HARADA Ultrasolv wiper
    A clean room wiper that uses UltraSOLV, a polyurethane material designed to achieve ultra-high water absorption performance. By designing the size of the foam cell with ultra-high density, the material is minimized when wiping the surface of the vacuum equipment parts with a high coefficient of f... Read More
    Thickness  0.062inch  Class  100  Dimension (inch)  9×9  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Edge processing method: knife cut  Structure  High density foam  Material  Polyurethane 
    from S$389.90
    Min. 2 days
  2. Ruby Cell Clean (Sheet Wiper)
    AS ONE Ruby Cell Clean (Sheet Wiper)
    It can be used both dry and wet.
    Material  100% PU (Polyurethane)  Heat Resistance Temperature (℃)  130℃  Porosity (%)  80 
    from S$109.90
    Min. 4 days
  3. Technoporous Sheet
    AS ONE Technoporous Sheet
    The uniform and fine continuous pores absorb a large amount of water and dirt. With its precise flexibility, it does not damage the object to be wiped and does not generate self-dust. It can be reused by cleaning. S-101ESD and S-101C are clean packed.
    from S$739.90
    Min. 4 days
  4. PU Sheet Wiper
    AS ONE PU Sheet Wiper
    Absorbs a large amount of water Quickly absorbs water with fine continuous pores.
    Dimension (mm)  228×228×3.2  As ONE Part Number  4-782-01  Material  Polyurethane  Specification  Water retention rate: 500% 
    from S$33.99
    Min. 4 days
View : Grid List
Filter

4 Item(s)

Set Ascending Direction