All Category

Cleanroom Wipes Dispensers

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Paper Towel Case
    AS ONE Paper Towel Case
    Clean and convenient storage Since it has a spring, it can be taken out smoothly even when the remaining amount is low.
    from S$58.99
    Min. 2 days
  2. Kimtowel Wiper Dispenser KT Series
    AS ONE Kimtowel Wiper Dispenser KT Series
    A dispense case that can store wipes with a sheet size of 380 x 330 mm (quarter fold type) such as Kim towels. You can easily take out one by one. Conveniently store Kim towels!
    from S$99.90
    Min. 2 days
  3. Kimtowel Holder KT Series
    AS ONE Kimtowel Holder KT Series
    Smooth take-out Since there is a take-out port on the bottom, it can be taken out smoothly.
    from S$99.90
    Min. 2 days
  4. BEMCOT(R) Large Case
    AS ONE BEMCOT(R) Large Case
    You can easily take it out when you need it in a familiar place. It can also be hung on the wall.
    from S$159.90
    Min. 2 days
  5. BEMCOT(R) Case
    AS ONE BEMCOT(R) Case
    Size (mm)  140×140×165  As ONE Part Number  9-1054-01  Model Number  Case for M-3II  Material  PMMA (acrylic) 
    from S$109.90
    Min. 2 days
  6. Roll Paper Holder
    AS ONE Roll Paper Holder
    Easy to cut with one hand! A holder for toilet paper that is often used during work. You can cut smoothly with one hand, improving work efficiency.
    from S$44.99
    Min. 4 days
  7. Kimwipe Single Holder KMAG Series
    AS ONE Kimwipe Single Holder KMAG Series
    It can be used by attaching Kimwipe (62011 ・ 6-6689-01) to the required place. It can also be used for the 62015 Mini (6-6689-06). For Kimwipe 62011, 62015 (S-200mini)
    As ONE Part Number  5-5719-03  Type  Hook type 
    from S$95.99
    Min. 13 days
  8. ALPHA Wiper Case
    TexWipe ALPHA Wiper Case
    Since it has a double lid structure, the inner lid (rotary type) can be opened and taken out only when necessary. * Please open the ceiling lid when refilling.
    Material  Anti-static PMMA (acrylic) 
    from S$359.90
    Min. 4 days
  9. ESD Acrylic Wiper Case (9 inch)
    AS ONE ESD Acrylic Wiper Case (9 inch)
    A 9 x 9 inch wiper case with anti-static measures. Since it has a double lid structure, the inner lid (rotary type) can be opened and taken out only when necessary. For 9 inches
    Inner Dimensions (mm)  235×235×94  Outer Dimensions (mm)  241×241×100  As ONE Part Number  3-8998-01  Material  Acrylic  Specification  Surface resistance value: ≤10 ^ 8Ω  Hole Size (mm)  Φ100 
    from S$329.90
    Min. 4 days
  10. ESD acrylic case for swab
    AS ONE ESD acrylic case for swab
    A swab case with anti-static measures.
    As ONE Part Number  3-8852-01 
    Discontinued
  11. ESD acrylic case for wiper
    AS ONE ESD acrylic case for wiper
    A wiper case with anti-static measures.
    As ONE Part Number  3-8853-01 
    Discontinued
  12. ESD acrylic case for cleaner CR series
    AS ONE ESD acrylic case for cleaner CR series
    A cleaner case with anti-static measures. It can be stored so as not to reduce the adhesive effect of the cleaner.
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction