All Category

Cleanroom Cleaning Supplies

Clean room cleaning supplies are cleaning tools used in a clean room. In a clean room that handles precision equipment, be careful not to generate dust or static electricity. With an electrostatic brush or cleaner, you don't have to worry about this. In addition, when cleaning a small area, it is convenient to use an industrial cotton swab with a special coating to prevent fluffing and to reduce dust generation. It can also be used to clean microscopes and optics by soaking the swab with cleaning solution.
View : Grid List
Filter

Items 1 - 40 of 372

Set Ascending Direction
  1. Spare for wear cleaner
    nitoms Spare for wear cleaner
    Mass (kg)  1.8  Number of Reels  90 laps  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$36.99
    Min. 2 days
  2. Clean Stick
    MonotaRO Clean Stick
    The head part has low dust generation and is welded. A clean room swab that is dust-free packed in a clean room. For cleaning precision machinery, etc. * Do not use for any other purpose. * Please do not use for the human body.
    Material (Handle)  PP (polypropylene) 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  3. 6 Cotton Applicator
    HUBY 6 Cotton Applicator
    CA-006 is a 6 inch cotton applicator. The shaft is a wooden shaft, and the head part on only one side is rounded. It has excellent water absorption and can be incinerated, so it is easy to dispose of. Since the shaft is made of wood, it is strong and can be rubbed with a solution on heavily soile... Read More
    Shaft Length (mm)  150.0  Tip Diameter (Φmm)  4.7  Type  Single cotton ball  Material (Shaft)  Wood  Material (Cotton Ball)  cotton 
    Rating:
    85%
    from S$6.79
    Min. 2 days
  4. ELEP Cleaner
    Nitto (Nitto Denko) ELEP Cleaner
    A jig dedicated to ELEP cleaner rolls that can be used in clean rooms.
    Core Diameter (Φmm)  38 
    from S$14.99
    Min. 2 days
  5. Body for adhesive roller 80 (with cap)
    Tokyo Pack Body for adhesive roller 80 (with cap)
    Easily removes hair, dust, and dust from clothes. Hygienic specifications that prevent the roll from coming into contact with the shelves or walls during storage. * Please use with the separately sold <SNN02> adhesive roller tape 80.
    Rating:
    80%
    from S$8.99
    Min. 2 days
  6. For taking ming with turbo brush handle
    Sankyo Kuchou For taking ming with turbo brush handle
    * Be sure to use genuine turbo brushes. Using a non-genuine brush may cause a malfunction.
    Trusco Part No.  496-3059 
    from S$279.90
    Min. 2 days
  7. ASPURE Clean Mop
    AS ONE ASPURE Clean Mop
    Made of long polyester fiber, lint generation is minimized. Suitable for wiping liquids and wet cleaning.
    from S$65.99
    Min. 2 days
  8. 6 "cotton Applicator
    HUBY 6 "cotton Applicator
    CA-005 is a 6 inch cotton applicator. The shaft is a paper shaft, and the head part on only one side is rounded. It has excellent water absorption and can be incinerated, so it is easy to dispose of. Utilizing the long shaft, it is used in various situations such as cleaning and machine maintenance.
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Shaft Length (mm)  146.5  Tip Diameter (Φmm)  2.3  Type  Single cotton ball, paper shaft 
    from S$9.79
    Min. 2 days
  9. Kimtex white
    Nippon Paper Crecia Kimtex white
    A lorint wiper with excellent wiping effect, developed exclusively for clean rooms with a class 1000 to 100,000 conformity level. The lint generation rate is 1/47 of rayon non-woven fabric. Comes in an adhesive package that can be sealed again after opening.
    Material  100% polypropylene  Class  1000~100000  Sheet Size (mm)  115×230  Trusco Part No.  249-2369  Mass (kg)  4.8  TGK Part No.  415-55-85-40  As ONE Part Number  6-6687-01  Softening Point (℃)  About 155  Melting Point (℃)  About 165  RoHS directive (corresponding to 10 substances)  Correspondence  Color  White 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  10. Ceiling mop
    Ozu Ceiling mop
    Designed with aluminum, it is lightweight and easy to clean the ceiling. It can reach up to a height of about 4m. Cleaning floors, walls and ceilings in the manufacturing area
    Set Contents  2 tools, 40 crosses  Size (cm)  45 
    from S$589.90
    Min. 8 days
  11. Cleaner for Clean Room
    AS ONE Cleaner for Clean Room
    from S$649.90
    Min. 13 days
  12. AlphaMop
    TexWipe AlphaMop
    A mop-shaped wiper suitable for cleaning the inside of a clean room. Since the mop at the tip moves freely, you can effectively clean not only the floor and walls but also the ceiling.
    Material  100% wiper / polyester filament 
    from S$359.90
    Min. 13 days
  13. KS Stick
    AS ONE KS Stick
    Can be washed with water and used repeatedly. It can be used several times by transferring it to a transfer sheet.
    As ONE Part Number  1-9701-01  Dimension (mm)  Φ2×150 
    from S$229.90
    Min. 2 days
  14. Lightweight Mop Handle for Clean Room
    AS ONE Lightweight Mop Handle for Clean Room
    The mop can be replaced without using your hands. Autoclave possible * Wiper is not included.
    As ONE Part Number  3-127-01  Type  Mop handle 
    from S$569.90
    Min. 4 days
  15. Industrial Swabs
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swabs
    An industrial cotton swab wrapped with high quality long fiber that does not easily lint. Using fibers that do not easily lint as much as possible, it is ideal for cleaning various industrial related products such as precision equipment, optical fiber / optical equipment, lenses, electronic parts... Read More
    Material (Shaft)  Paper 
    Rating:
    92%
    from S$6.79
    Min. 2 days
  16. Industrial Swab
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab
    A high-quality cotton swab that uses domestic birch wood for the wooden shaft. Cleaning the sensor and lens surface. Various collections, experiments, culture tests, etc.
    Material (Shaft)  Wood 
    Rating:
    96%
    from S$4.69
    Min. 2 days
  17. Dust Collection Bag for Taking Mink
    Sankyo Kuchou Dust Collection Bag for Taking Mink
    * To replace the dust bag, please use the genuine "Takeming" dust bag.
    As ONE Part Number  2-5847-03  Trusco Part No.  460-0461  Specification  Replacement dust bag (5 pieces) 
    Rating:
    96%
    from S$27.99
    Min. 2 days
  18. Industrial Swab Sharp and Sharp Wooden Shaft
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab Sharp and Sharp Wooden Shaft
    A sharp and pointed cotton swab that can be used for small parts that are difficult to clean with a thin swab.
    Shaft Length (mm)  80  Material (Cotton Ball)  cotton 100%  Material (Shaft)  Birch wood  Tip Diameter (mm)  4.5  Mass (g/piece)  0.3  Trusco Part No.  293-9568  Mass (g)  30 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  19. Professional Wear Cleaner
    AS ONE Professional Wear Cleaner
    Uses stepped perforations that can be easily cut straight. It is a dry edge coating that is easy to turn over and does not stain your hands. An adhesive cleaner for the purpose of preventing foreign matter from entering, checking for foreign matter, and quantifying.
    Included Accessories  1 tape  Specification  Handle 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  20. Clean Stick ASPURE
    AS ONE Clean Stick ASPURE
    A clean room swab that is dust-free packed in a clean room. The head part has low dust generation and is welded.
    Rating:
    77%
    from S$19.99
    Min. 2 days
  21. Adhesive Roller
    AS ONE Adhesive Roller
    Easily removes hair, dust, and dust from clothes. Even without a cover, you can hang it on a wall without touching the adhesive surface. * Adhesive tape is not included.
    Rating:
    80%
    from S$10.99
    Min. 2 days
  22. 3 Micro Swab (Sharp Point Slim)
    HUBY 3 Micro Swab (Sharp Point Slim)
    BB-003 is a 3-inch size baby type cotton swab with the head part sharpened by our own technology. Although the head is sharp, it has little lint and excellent water absorption, so it is very convenient when immersing the solution and cleaning details. It is used in the cleaning of microscopes, op... Read More
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Tip Diameter (Φmm)  3.0  Shaft Length (mm)  79.0  Type  Double cotton ball, paper axis 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  23. Industrial Swab Tip Cannonball Type (Paper Shaft)
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab Tip Cannonball Type (Paper Shaft)
    The cotton ball is wrapped with its own long fiber and has a structure that makes it difficult for lint to come out. For cleaning contacts and terminals of electronic devices.
    Material (Cotton Ball)  Cotton + rayon blend  Material (Shaft)  Paper 
    Rating:
    87%
    from S$4.69
    Min. 2 days
  24. ALPHA Stick Cleanroom Swab
    TexWipe ALPHA Stick Cleanroom Swab
    The polyester long fiber head is a woven head with a special weave that catches dirt. It has very low dust generation and solubility, and has excellent absorbency. Since it is doubly clean packed, it can be used in a clean room. * We do not deliver to private homes (detached houses / apartments).
    Sterilizing  Already  Material (Head)  PE (polyester) long fiber  Material (Shaft)  PP (polypropylene)  Type  Piece of cotton  Sterilization Method  gamma rays 
    from S$76.99
    Min. 2 days
  25. ELEP Cleaner Roll
    Nitto (Nitto Denko) ELEP Cleaner Roll
    Reliably removes dust, dirt and debris. It is designed to be easy to use, such as dry edge processing (P type, F-1000) that is easy to peel off, perforations (A / AE / P type) that are easy to cut, and handy cut (F type). The SDR type uses a foaming adhesive and has an excellent dust removal effect.
    Core Diameter (Φmm)  38  Adhesive  Acrylic  Material  PET non-woven fabric 
    from S$18.99
    Min. 2 days
  26. Professional Wear Cleaner Spare Tape
    nitoms Professional Wear Cleaner Spare Tape
    A clothing cleaner for preventing foreign matter from entering food processing. The tape has 90 laps with cuts, a dry edge that is easy to turn over, and a flat adhesive process.
    Width (mm)  160  Tape Width (mm)  160 × 90 laps  Mass (g/roll)  17.3  Mass (g/pack)  520  Number of Reels  90 laps  Material  Special adhesive paper 
    from S$6.99
    Min. 2 days
  27. Industrial Cotton Swab (Linear Ultra-thin Cone Shape, Wood Axis)
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Cotton Swab (Linear Ultra-thin Cone Shape, Wood Axis)
    A type with a thin and sharp tip.
    Trusco Part No.  321-5709  Tip Diameter (mm)  4.0  Type  Both cotton balls  Mass (g/piece)  2.5  Mass (g)  30  Shaft Length (mm)  75 
    Rating:
    100%
    from S$2.19
    Min. 2 days
  28. Life wood swab
    Heiwa Medic Life wood swab
    Natural wood is used as the axis. There are various usage scenes. Ideal for cleaning small parts around audio equipment and PCs
    Shank Diameter (Φmm)  About 2.3  Overall Length (mm)  About 79  Type  Both cotton  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Shaft)  Natural wood  Material (Head)  cotton 100%  Dimensions of Head (mm)  Φ4.7×15 
    Rating:
    95%
    from S$3.09
    Min. 2 days
  29. Industrial Swab (Paper Thin Shaft, Single Cotton Ball)
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab (Paper Thin Shaft, Single Cotton Ball)
    The cotton ball is wrapped with its own long fiber and does not fall off.
    Shaft Length (mm)  150  Type  Single cotton ball, paper fine shaft 
    from S$15.99
    Min. 2 days
  30. 6 ”cotton applicator
    HUBY 6 ”cotton applicator
    CA-007 is a 6 inch cotton applicator. The shaft is a paper shaft, and the heads on both sides are rounded. It has excellent water absorption and can be incinerated, so it is easy to dispose of. Utilizing the long shaft, it is used in various situations such as cleaning and machine maintenance.
    Shaft Length (mm)  149  Tip Diameter (Φmm)  4.6  Type  Both cotton balls  Material (Shaft)  Pulp  Material (Cotton Ball)  cotton 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  31. 3 "fine baby swab (hard sharp point slim)
    HUBY 3 "fine baby swab (hard sharp point slim)
    BB-013 was developed in response to the needs of end users who sharpen the shaft to maintain water absorption, increase the cotton part, and soak it in a solution to clean the details. A 3-inch size baby type cotton swab with a uniquely sharpened head that is suitable for cleaning precision parts... Read More
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Tip Diameter (Φmm)  2.2  Shaft Length (mm)  76.0  Type  Double cotton ball, paper axis 
    from S$9.29
    Min. 2 days
  32. Peta Rolling Pins
    ATOM KOUSAN Peta Rolling Pins
    Disposable type foreign matter removal tool. There is no need for cleaning. Removal of foreign matter in the production process.
    Mass (g/piece)  1.00  Tip Diameter (mm)  2.5  Mass (g)  20  Mass (g/bag)  20  Trusco Part No.  329-5516  Shaft Length (mm)  73 
    Rating:
    53%
    from S$12.99
    Min. 2 days
  33. Sponge Swab
    AS ONE Sponge Swab
    A sponge type cotton swab that does not generate dust like a cotton swab. As it is an ultra-fine foam type, it has excellent wiping performance. It is easy to impregnate with solvents such as IPA and can be used conveniently. Only the head can be replaced.
    Type  Piece of cotton 
    Rating:
    73%
    from S$59.99
    Min. 2 days
  34. Ruby Cell Stick
    AS ONE Ruby Cell Stick
    A high-performance wiping material that takes advantage of its water absorption and adsorption functions. It has almost no self-dusting property and is highly flexible, so it will not be scratched when wiped without using water. It is economical because you can purchase only the head part (9-1013... Read More
    Overall Length (mm)  105 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  35. Adhesive roller tape 80
    Tokyo Pack Adhesive roller tape 80
    For Y27, Y35
    TKG Part No. (2017)  6-1366-1201  TKG Part No.  8-1468-1101  Suitable for  Y27 
    Rating:
    87%
    from S$2.39
    Min. 2 days
  36. 6 Cotton Applicator (Motor Assy)
    HUBY 6 Cotton Applicator (Motor Assy)
    CA-010 is a 6-inch cotton applicator developed at the request of end users to clean the small metal mouths of precision machinery such as motors. It has excellent water absorption and is used in various situations such as cleaning and machine maintenance by taking advantage of its long shaft.
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Shaft Length (mm)  146.0  Tip Diameter (Φmm)  4.0  Type  Single cotton ball, paper shaft 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  37. Clean Stick (Gamma Ray Sterilized)
    AS ONE Clean Stick (Gamma Ray Sterilized)
    It is abrasion resistant and has large and small heads, so you can use it according to your needs. Made of 100% PU (polyurethane) foam, it can be widely used from various assembly work to general industrial fields.
    Specification  γ-ray sterilized 
    from S$109.90
    Min. 2 days
  38. ELEP Cleaner Roll
    Nitto (Nitto Denko) ELEP Cleaner Roll
    It is a perforation that makes it easy to catch and cut fine dust and dirt just by rolling it. Various measures have been taken in consideration of ease of use, such as dry edge processing that is easy to peel off.
    Core Diameter (Φmm)  38  Type  Material  PE (polyethylene) film 
    from S$12.99
    Min. 2 days
  39. Transfer Sheet
    ATOM KOUSAN Transfer Sheet
    Transfer the dust adhering to the peta roller, peta pen, and peta spatula to the transfer sheet and remove it. You can use it as many times as you like by washing it with water. Removal of dust on peta rollers, peta pens, and peta spatulas. * Peta pen and peta spatula can be used in all sizes.
    Thickness (mm)  Adhesive strength (N / cm 2 About 9  Color  Green 
    from S$35.99
    Min. 2 days
  40. 6 Cotton Applicator
    HUBY 6 Cotton Applicator
    CA-008 is a 6 inch cotton applicator. The shaft is a paper shaft, and the heads on both sides are sharpened using our unique technology. It has excellent water absorption and can be incinerated, so it is easy to dispose of. Utilizing the long shaft, it is used in various situations such as cleani... Read More
    Shaft Length (mm)  153.5  Tip Diameter (Φmm)  5.0  Type  Both cotton balls  Material (Shaft)  Pulp  Material (Cotton Ball)  cotton 
    Rating:
    100%
    from S$9.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 372

Set Ascending Direction