All Category

Cleanroom Swabs

A cotton swab is a cleaning tool that removes foreign objects such as fine dust and liquid pools. Cotton balls are made of cotton, and shafts are made of plastic or birch. Industrial cotton swabs prevent contamination with cotton balls compared to commercial swabs, thus preventing contamination. Applications are used in various industrial systems such as precision instruments, optical fibers, optical instruments, lenses, electronic components, and electronic substrates. There are various types of cotton balls, which can be used according to the application. Cotton balls are also a type of sponge, and foreign substances are removed by the action of ultra-fine continuous pores.
View : Grid List
Filter

Items 1 - 40 of 71

Set Ascending Direction
  1. 6 Cotton Applicator
    HUBY 6 Cotton Applicator
    CA-006 is a 6 inch cotton applicator. The shaft is a wooden shaft, and the head part on only one side is rounded. It has excellent water absorption and can be incinerated, so it is easy to dispose of. Since the shaft is made of wood, it is strong and can be rubbed with a solution on heavily soile... Read More
    Shaft Length (mm)  150.0  Tip Diameter (Φmm)  4.7  Type  Single cotton ball  Material (Shaft)  Wood  Material (Cotton Ball)  cotton 
    Rating:
    85%
    from S$6.79
    Min. 2 days
  2. 6 "cotton Applicator
    HUBY 6 "cotton Applicator
    CA-005 is a 6 inch cotton applicator. The shaft is a paper shaft, and the head part on only one side is rounded. It has excellent water absorption and can be incinerated, so it is easy to dispose of. Utilizing the long shaft, it is used in various situations such as cleaning and machine maintenance.
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Shaft Length (mm)  146.5  Tip Diameter (Φmm)  2.3  Type  Single cotton ball, paper shaft 
    from S$9.79
    Min. 2 days
  3. Industrial Swabs
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swabs
    An industrial cotton swab wrapped with high quality long fiber that does not easily lint. Using fibers that do not easily lint as much as possible, it is ideal for cleaning various industrial related products such as precision equipment, optical fiber / optical equipment, lenses, electronic parts... Read More
    Material (Shaft)  Paper 
    Rating:
    92%
    from S$6.79
    Min. 2 days
  4. Industrial Swab
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab
    A high-quality cotton swab that uses domestic birch wood for the wooden shaft. Cleaning the sensor and lens surface. Various collections, experiments, culture tests, etc.
    Material (Shaft)  Wood 
    Rating:
    96%
    from S$4.69
    Min. 2 days
  5. Industrial Swab Sharp and Sharp Wooden Shaft
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab Sharp and Sharp Wooden Shaft
    A sharp and pointed cotton swab that can be used for small parts that are difficult to clean with a thin swab.
    Shaft Length (mm)  80  Material (Cotton Ball)  cotton 100%  Material (Shaft)  Birch wood  Tip Diameter (mm)  4.5  Mass (g/piece)  0.3  Trusco Part No.  293-9568  Mass (g)  30 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  6. 3 Micro Swab (Sharp Point Slim)
    HUBY 3 Micro Swab (Sharp Point Slim)
    BB-003 is a 3-inch size baby type cotton swab with the head part sharpened by our own technology. Although the head is sharp, it has little lint and excellent water absorption, so it is very convenient when immersing the solution and cleaning details. It is used in the cleaning of microscopes, op... Read More
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Tip Diameter (Φmm)  3.0  Shaft Length (mm)  79.0  Type  Double cotton ball, paper axis 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  7. Industrial Swab Tip Cannonball Type (Paper Shaft)
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab Tip Cannonball Type (Paper Shaft)
    The cotton ball is wrapped with its own long fiber and has a structure that makes it difficult for lint to come out. For cleaning contacts and terminals of electronic devices.
    Material (Cotton Ball)  Cotton + rayon blend  Material (Shaft)  Paper 
    Rating:
    87%
    from S$4.69
    Min. 2 days
  8. Industrial Cotton Swab (Linear Ultra-thin Cone Shape, Wood Axis)
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Cotton Swab (Linear Ultra-thin Cone Shape, Wood Axis)
    A type with a thin and sharp tip.
    Trusco Part No.  321-5709  Tip Diameter (mm)  4.0  Type  Both cotton balls  Mass (g/piece)  2.5  Mass (g)  30  Shaft Length (mm)  75 
    Rating:
    100%
    from S$2.19
    Min. 2 days
  9. Life wood swab
    Heiwa Medic Life wood swab
    Natural wood is used as the axis. There are various usage scenes. Ideal for cleaning small parts around audio equipment and PCs
    Shank Diameter (Φmm)  About 2.3  Overall Length (mm)  About 79  Type  Both cotton  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Shaft)  Natural wood  Material (Head)  cotton 100%  Dimensions of Head (mm)  Φ4.7×15 
    Rating:
    95%
    from S$3.09
    Min. 2 days
  10. Industrial Swab (Paper Thin Shaft, Single Cotton Ball)
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab (Paper Thin Shaft, Single Cotton Ball)
    The cotton ball is wrapped with its own long fiber and does not fall off.
    Shaft Length (mm)  150  Type  Single cotton ball, paper fine shaft 
    from S$15.99
    Min. 2 days
  11. 6 ”cotton applicator
    HUBY 6 ”cotton applicator
    CA-007 is a 6 inch cotton applicator. The shaft is a paper shaft, and the heads on both sides are rounded. It has excellent water absorption and can be incinerated, so it is easy to dispose of. Utilizing the long shaft, it is used in various situations such as cleaning and machine maintenance.
    Shaft Length (mm)  149  Tip Diameter (Φmm)  4.6  Type  Both cotton balls  Material (Shaft)  Pulp  Material (Cotton Ball)  cotton 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  12. 3 "fine baby swab (hard sharp point slim)
    HUBY 3 "fine baby swab (hard sharp point slim)
    BB-013 was developed in response to the needs of end users who sharpen the shaft to maintain water absorption, increase the cotton part, and soak it in a solution to clean the details. A 3-inch size baby type cotton swab with a uniquely sharpened head that is suitable for cleaning precision parts... Read More
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Tip Diameter (Φmm)  2.2  Shaft Length (mm)  76.0  Type  Double cotton ball, paper axis 
    from S$9.29
    Min. 2 days
  13. Peta Rolling Pins
    ATOM KOUSAN Peta Rolling Pins
    Disposable type foreign matter removal tool. There is no need for cleaning. Removal of foreign matter in the production process.
    Mass (g/piece)  1.00  Tip Diameter (mm)  2.5  Mass (g)  20  Mass (g/bag)  20  Trusco Part No.  329-5516  Shaft Length (mm)  73 
    Rating:
    53%
    from S$12.99
    Min. 2 days
  14. Sponge Swab
    AS ONE Sponge Swab
    A sponge type cotton swab that does not generate dust like a cotton swab. As it is an ultra-fine foam type, it has excellent wiping performance. It is easy to impregnate with solvents such as IPA and can be used conveniently. Only the head can be replaced.
    Type  Piece of cotton 
    Rating:
    73%
    from S$59.99
    Min. 2 days
  15. 6 Cotton Applicator (Motor Assy)
    HUBY 6 Cotton Applicator (Motor Assy)
    CA-010 is a 6-inch cotton applicator developed at the request of end users to clean the small metal mouths of precision machinery such as motors. It has excellent water absorption and is used in various situations such as cleaning and machine maintenance by taking advantage of its long shaft.
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Shaft Length (mm)  146.0  Tip Diameter (Φmm)  4.0  Type  Single cotton ball, paper shaft 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  16. 6 Cotton Applicator
    HUBY 6 Cotton Applicator
    CA-008 is a 6 inch cotton applicator. The shaft is a paper shaft, and the heads on both sides are sharpened using our unique technology. It has excellent water absorption and can be incinerated, so it is easy to dispose of. Utilizing the long shaft, it is used in various situations such as cleani... Read More
    Shaft Length (mm)  153.5  Tip Diameter (Φmm)  5.0  Type  Both cotton balls  Material (Shaft)  Pulp  Material (Cotton Ball)  cotton 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  17. Industrial Swab
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab
    Since long fibers are wrapped around it, there is no need to worry about it coming off. Using fibers that do not easily lint as much as possible, this cotton swab is ideal for cleaning various industrial industries such as precision machinery, optical fibers, optical equipment, lenses, electronic... Read More
    Material (Cotton Ball)  Cotton + rayon blend  Material (Shaft)  Paper 
    from S$15.99
    Min. 2 days
  18. 3 Fine Baby Swab (2.0)
    HUBY 3 Fine Baby Swab (2.0)
    BB-012 was developed in response to the needs of end users who sharpen the shaft to maintain water absorption, increase the cotton part, and soak it in a solution to clean the details. A 3-inch size baby type cotton swab with a spherical head and a thin head with little lint, but with excellent w... Read More
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Tip Diameter (Φmm)  2.0  Shaft Length (mm)  75.5  Type  Double cotton ball, paper axis 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  19. 3 Cotton Applicator
    HUBY 3 Cotton Applicator
    CA-002 is an easy-to-use 3-inch cotton applicator. The head part is round and the shaft is thick and solid, so it is easy to use and is used in various processes. It is one of the popular products because it can be used for everything from machine maintenance to cleaning precision parts.
    Tip Diameter (Φmm)  4.4  Shaft Length (mm)  77.5  Type  Both cotton balls  Material (Shaft)  Pulp  Material (Cotton Ball)  cotton 
    from S$6.19
    Min. 2 days
  20. 3 "fine baby swab (slim type)
    HUBY 3 "fine baby swab (slim type)
    BB-002 is a 3-inch size baby type cotton swab with a thinner head than BB-001. The head is spherical, has little lint, and has excellent water absorption, so it is very convenient when dipping the solution. It is used in the cleaning of microscopes, optics and connectors, and in the manufacturing... Read More
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Tip Diameter (Φmm)  2.6  Shaft Length (mm)  75.5  Type  Double cotton ball, paper axis 
    from S$6.99
    Min. 2 days
  21. Industrial Swab (Tip Tubes Type 1.25mm, Polycarbonate Shaft)
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab (Tip Tubes Type 1.25mm, Polycarbonate Shaft)
    An ultra-fine maintenance lint-free stick with a special coating made by flocking nylon fibers at the tip. Cleaning the inner surface of the sleeve of the MU type adapter for optical fiber. * Acetone and alcohol chemicals cannot be used. The tip is very thin, so please handle it with care. Do not... Read More
    Tip Diameter (mm)  1.25  Overall Length (mm)  148  Shaft Length (mm)  150  Mass (g/bag)  16  Mass (g)  16  Trusco Part No.  293-9550  TGK Part No.  644-25-18-17  Material (Shaft)  Aluminum  Type  Both cotton  Material (Head)  cotton 100% 
    from S$49.99
    Min. 2 days
  22. 3 "baby swab
    HUBY 3 "baby swab
    B-001 is a 3-inch size baby type cotton swab. The head is spherical, has little lint, and has excellent water absorption, so it is very convenient when dipping the solution. It is used in the cleaning of microscopes, optics and connectors, and in the manufacturing process of precision machinery. ... Read More
    Tip Diameter (Φmm)  3.2  Shaft Length (mm)  75.5  Type  Both cotton balls  Material (Shaft)  Pulp  Material (Cotton Ball)  cotton 
    from S$5.59
    Min. 2 days
  23. 50 cotton swabs (triangular / flat)
    TAMIYA 50 cotton swabs (triangular / flat)
    A cotton swab that can be conveniently used not only for wiping off weathering paint, but also for correcting protruding parts of paint. Uses industrial products that are stronger than general cotton swabs. It has high water absorption, the tip is less likely to swell or crush, and the fibers are... Read More
    Shape  Triangle / flat 
    from S$4.29
    Min. 2 days
  24. Craft swabs
    TAMIYA Craft swabs
    A cotton swab that is ideal for wiping off weathering paint on military models and for attaching slide marks. Uses industrial products that are stronger than general cotton swabs. It has high water absorption, the tip is less likely to swell or crush, and the fibers are less likely to fray. The e... Read More
    Shape  Round 
    from S$3.99
    Min. 2 days
  25. 3 Cotton Applicator
    HUBY 3 Cotton Applicator
    CA-003 is an easy-to-use 3-inch cotton applicator. The head part is sharpened by our own technology, and the shaft is thick and solid, so it is easy to use, and you can use the sharp tip to handle small parts. This product is used for everything from machine maintenance to cleaning precision parts.
    Material  (Paper shaft) Pulp (Cotton ball) Cotton  Tip Diameter (Φmm)  4.7  Shaft Length (mm)  81.0  Type  Double cotton ball, paper axis 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  26. Head Cleaning Stick HC-72
    JCB INDUSTRY (JAPAN COTTON BUDS) Head Cleaning Stick HC-72
    The cotton swab is impregnated with an antistatic agent. Cleaning of magnetic heads such as tape recorders. Antistatic at the final stage of product manufacturing.
    Mass (g/piece)  0.66  Trusco Part No.  293-9428  Tip Diameter (mm)  4.5  Mass (g)  48  Shaft Length (mm)  75 
    from S$4.69
    Min. 2 days
  27. Industrial Swab
    JCB INDUSTRY (JAPAN COTTON BUDS) Industrial Swab
    The cotton ball has a structure in which unique long fibers are wrapped around it to prevent lint from coming out. A fine wooden swab with a total length of about 75 mm and a cotton ball tip of Φ4.2 mm. For cleaning lenses, boards, keyboards, models, etc.
    from S$7.59
    Min. 2 days
  28. Cleaning Stick (250)
    ESCO Cleaning Stick (250)
    An industrial cotton swab that hardly frays and does not swell. Has excellent water absorption. The number of pieces is 10 bags. For machine maintenance and cleaning of precision parts
    Material  cotton  Esco Part No.  EA109DY-10  Length (mm)  75.5  Head Diameter (Φmm)  3.2 
    from S$12.99
    Min. 2 days
  29. 50 cotton swabs (round / flat)
    TAMIYA 50 cotton swabs (round / flat)
    A cotton swab that can be conveniently used not only for wiping off weathering paint, but also for correcting protruding parts of paint. Uses industrial products that are stronger than general cotton swabs. It has high water absorption, the tip is less likely to swell or crush, and the fibers are... Read More
    Shape  Round / flat 
    from S$4.29
    Min. 2 days
  30. 3 "flat swab
    HUBY 3 "flat swab
    FS-010 is a cotton swab that uses conductive plastic for the shaft. By its very nature, the paper shaft absorbs moisture easily, and although the resistance value, frictional voltage, and decay time are low, it is not under control. In that respect, the conductive shaft uses a controlled material.
    Tip Diameter (mm)  0.5×3.8  Shaft Length (mm)  77.0 
    from S$21.99
    Min. 2 days
  31. Sponge Rolling Pins
    ATOM KOUSAN Sponge Rolling Pins
    The tip is sharp and suitable for small parts. Since it is not made of fiber, there are no detached fibers. It is highly water-absorbent and inspiratory due to the action of ultra-fine continuous pores, and invisible dust is taken into the sponge and removed. Oil film removal with alcohol Wiping ... Read More
    Material  Polyethylene (PE)  Specification  soft 
    from S$249.90
    Min. 2 days
  32. Swab Type Adhesive Stick
    ATOM KOUSAN Swab Type Adhesive Stick
    Disposable type foreign matter removal tool. There is no need for cleaning. It is a type with 600 peta rolling pins. Removal of foreign matter in the production process.
    Mass (kg)  Mass (g/piece)  1.67  As ONE Part Number  2-8064-01  Tip Diameter (mm)  2.5  Trusco Part No.  329-5524  Shaft Length (mm)  73 
    from S$439.90
    Min. 2 days
  33. Sponge rolling pin
    ATOM KOUSAN Sponge rolling pin
    A cotton swab made of sponge with a diameter of only 2 mm. The tip is sharp and suitable for small parts. Since it is not made of fiber, there are no detached fibers. It is highly water-absorbent and inspiratory due to the action of ultra-fine continuous pores, and invisible dust is taken into th... Read More
    Specification  hard 
    from S$229.90
    Min. 2 days
  34. 100 APEX Fine Baby Swabs
    HUBY 100 APEX Fine Baby Swabs
    Cotton is wrapped around an extra-fine shaving shaft to create an extra-fine, flat end face. It is suitable for cleaning concave fine parts of about Φ1.25 mm and flat surfaces, which have been difficult to clean until now. Optical connector fiber for SC, optical connector adapter for SC, optical ... Read More
    Mass (kg)  0.02  Trusco Part No.  795-8986  Material  Paper shaft: Pulp, Cotton ball: Cotton  Type  Single cotton ball, paper shaft 
    from S$99.90
    Min. 2 days
  35. Sponge rolling pin
    ATOM KOUSAN Sponge rolling pin
    Unlike a cotton swab, the shaft part and sponge part can be separated. If the sponge part becomes dirty, it can be replaced and reused, reducing dust. Conductive polypropylene is used as the material to suppress the generation of static electricity due to friction. Oil film removal with alcohol W... Read More
    Surface Resistance (Ω)  109  Mass (g)  19  Material  Conductive polypropylene (PP)  Shank Diameter (Φmm) 
    from S$6.99
    Min. 2 days
  36. Industrial swab
    KOKUGO Industrial swab
    When used with IPA, acetone, etc., less dust is generated. Cleaning of small places used with IPA, acetone, etc.
    from S$49.99
    Min. 10 days
  37. Φ5.0x  85mm  Precision cleaning stick (25)
    ESCO Φ5.0x 85mm Precision cleaning stick (25)
    Head Diameter (Φmm)  5.0  Overall Length (mm)  85  Material  Polyurethane foam 
    from S$99.90
    Min. 4 days
  38. Φ6.5x  90mm  Precision cleaning sticks (20)
    ESCO Φ6.5x 90mm Precision cleaning sticks (20)
    Head Diameter (Φmm)  6.5  Overall Length (mm)  90  Material  Polyester 
    from S$19.99
    Min. 4 days
  39. Φ4.7 x 150.0mm Industrial Cotton Swabs (100) One Side / Wooden Shaft
    ESCO Φ4.7 x 150.0mm Industrial Cotton Swabs (100) One Side / Wooden Shaft
    Quantity  100 pieces  Type  One side 
    from S$6.79
    Min. 4 days
  40. Φ2.2x  76.0mm  Industrial cotton swabs (250) Double-sided / cutting shaft
    ESCO Φ2.2x 76.0mm Industrial cotton swabs (250) Double-sided / cutting shaft
    Head Diameter (Φmm)  2.2  Quantity  250 bottles (25 bottles x 10 bags)  Overall Length (mm)  76.0  Type  Both sides  Material  cotton 
    from S$29.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 71

Set Ascending Direction