All Category

Cleanroom Sticks / Swabs

View : Grid List
Filter

Items 1 - 40 of 74

Set Ascending Direction
  1. Clean Stick
    MonotaRO Clean Stick
    The head part has low dust generation and is welded. A clean room swab that is dust-free packed in a clean room. For cleaning precision machinery, etc. * Do not use for any other purpose. * Please do not use for the human body.
    Material (Handle)  PP (polypropylene) 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  2. Kimtex white
    Nippon Paper Crecia Kimtex white
    A lorint wiper with excellent wiping effect, developed exclusively for clean rooms with a class 1000 to 100,000 conformity level. The lint generation rate is 1/47 of rayon non-woven fabric. Comes in an adhesive package that can be sealed again after opening.
    Material  100% polypropylene  Class  1000~100000  Sheet Size (mm)  115×230  Trusco Part No.  249-2369  Mass (kg)  4.8  TGK Part No.  415-55-85-40  As ONE Part Number  6-6687-01  Softening Point (℃)  About 155  Melting Point (℃)  About 165  RoHS directive (corresponding to 10 substances)  Correspondence  Color  White 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  3. KS Stick
    AS ONE KS Stick
    Can be washed with water and used repeatedly. It can be used several times by transferring it to a transfer sheet.
    As ONE Part Number  1-9701-01  Dimension (mm)  Φ2×150 
    from S$229.90
    Min. 2 days
  4. Clean Stick ASPURE
    AS ONE Clean Stick ASPURE
    A clean room swab that is dust-free packed in a clean room. The head part has low dust generation and is welded.
    Rating:
    77%
    from S$19.99
    Min. 2 days
  5. ALPHA Stick Cleanroom Swab
    TexWipe ALPHA Stick Cleanroom Swab
    The polyester long fiber head is a woven head with a special weave that catches dirt. It has very low dust generation and solubility, and has excellent absorbency. Since it is doubly clean packed, it can be used in a clean room. * We do not deliver to private homes (detached houses / apartments).
    Sterilizing  Already  Material (Head)  PE (polyester) long fiber  Material (Shaft)  PP (polypropylene)  Type  Piece of cotton  Sterilization Method  gamma rays 
    from S$76.99
    Min. 2 days
  6. Ruby Cell Stick
    AS ONE Ruby Cell Stick
    A high-performance wiping material that takes advantage of its water absorption and adsorption functions. It has almost no self-dusting property and is highly flexible, so it will not be scratched when wiped without using water. It is economical because you can purchase only the head part (9-1013... Read More
    Overall Length (mm)  105 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  7. Clean Stick (Gamma Ray Sterilized)
    AS ONE Clean Stick (Gamma Ray Sterilized)
    It is abrasion resistant and has large and small heads, so you can use it according to your needs. Made of 100% PU (polyurethane) foam, it can be widely used from various assembly work to general industrial fields.
    Specification  γ-ray sterilized 
    from S$109.90
    Min. 2 days
  8. Ruby Cell Stick Heads
    AS ONE Ruby Cell Stick Heads
    Material  100% PU (Polyurethane) 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  9. Clean Stick
    AS ONE Clean Stick
    It is wear-resistant and has large and small heads, so you can use it according to your needs. Made of 100% PU (polyurethane) foam, it can be widely used from various assembly work to general industrial fields.
    Type  Piece of cotton 
    from S$86.99
    Min. 2 days
  10. Conductive Stick Pencil Normal Nib
    ATOM KOUSAN Conductive Stick Pencil Normal Nib
    You can choose 3 types of pen tip rubber according to your application. It is used by attaching the pen tip rubber to the peta pen body.
    Mass (g)  10 
    from S$109.90
    Min. 2 days
  11. Clean foam swab (long type)
    TRUSCO Clean foam swab (long type)
    from S$36.99
    Min. 2 days
  12. Clean swab
    TRUSCO Clean swab
    Material  Head: Polyester, Handle: Polypropylene 
    from S$24.99
    Min. 2 days
  13. Conductive Stick Pencil
    ATOM KOUSAN Conductive Stick Pencil
    Suitable for removing local foreign matter. The spatula type can also be used for "edges" and "corners". Made of conductive urethane rubber (volume resistivity 10 8 Ωcm), it prevents electrostatic breakdown of the product and peeling charge when removing the rubber. Low elutio... Read More
    Overall Length (mm)  116  Mass (g)  20  Hex Width Across (mm) 
    from S$49.99
    Min. 2 days
  14. Clean Foam Swab
    TRUSCO Clean Foam Swab
    from S$16.99
    Min. 2 days
  15. Conductive Petastic
    ATOM KOUSAN Conductive Petastic
    It is suitable for collecting for analysis and removal of foreign matter adhering to gaps and irregularities of several millimeters that are difficult to reach. Due to the flexibility and adhesiveness of the tip, it is possible to remove a wide range of dust at once by dusting while wiping it sid... Read More
    Included Accessories  One dedicated axis 
    from S$289.90
    Min. 2 days
  16. Micro Adhesive Stick Axis
    AS ONE Micro Adhesive Stick Axis
    * The micro adhesive stick alone cannot be used. Please select a special transfer sheet (sold separately) according to the size.
    As ONE Part Number  1-7685-11  Tip Diameter (Φmm)  Length (mm): 105 
    from S$4.69
    Min. 2 days
  17. Clean Stick (Large)
    AS ONE Clean Stick (Large)
    The long handle makes it easy to hold and work. Since the head is heat-bonded, there is no need to worry about adhesive getting mixed in.
    As ONE Part Number  1-7696-01  Dimensions of Head (mm)  12.7×4.2×25.7  Overall Length (mm)  127.5  Handle Dimensions (mm)  5.2×3.0×25.7  Material (Head)  PE (polyester)  Material (Shaft)  PP (polypropylene)  Type  Piece of cotton 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  18. Stick for Wiping Tubule (Lint-free)
    AS ONE Stick for Wiping Tubule (Lint-free)
    An ultra-fine stick with chemical fibers transplanted. Suitable for cleaning finer parts that even a thin cotton swab could not handle.
    As ONE Part Number  1-6499-01  Shank Diameter (Φmm)  1.5  Overall Length (mm)  150  Material (Shaft)  Made of polycarbonate  Material (Head)  Nylon  Type  Piece of cotton 
    Rating:
    80%
    from S$57.99
    Min. 2 days
  19. Swabs
    AS ONE Swabs
    Rating:
    60%
    from S$6.99
    Min. 4 days
  20. Sampling Swab
    TexWipe Sampling Swab
    It is soft and has excellent adsorption power, and is suitable for cleaning narrow grooves and dented spaces. It can be used with solvents such as IPA. No adhesive is used.
    from S$77.99
    Min. 2 days
  21. Microapplicator tp Series
    AS ONE Microapplicator tp Series
    A spherical fiber brush made of dust-proof and non-water-absorbent fibers. You can also use it by bending the tip handle. It is a disposable type.
    Overall Length (mm)  103  Handle Diameter (Φmm)  Material  Handle: PP (polypropylene), Brush: Fiber 
    from S$38.99
    Min. 10 days
  22. CleanFoam(R) Stick
    TexWipe CleanFoam(R) Stick
    It is soft and has excellent adsorption power and chemical resistance. The handle is long and suitable for cleaning hard-to-reach areas. It can be used with solvents such as IPA. No adhesive is used.
    from S$199.90
    Min. 4 days
  23. ALPHA Stick (Gamma Ray Sterilized)
    AS ONE ALPHA Stick (Gamma Ray Sterilized)
    The polyester filament head is a woven head with a special weave that catches dirt. It has very low dust generation and solubility, and has excellent absorbency. It is doubly clean packed, so it can be used in a clean room.
    Specification  γ-ray sterilized 
    from S$87.99
    Min. 2 days
  24. 120mm / 4.0mm pencil brush (glass fiber)
    ESCO 120mm / 4.0mm pencil brush (glass fiber)
    Adjustable brush length.
    Esco Part No.  EA109DP-4  Material (Brush Part)  Glass fiber  Overall Length (mm)  119  Brush diameter (Φmm) 
    from S$45.99
    Min. 2 days
  25. Shaft for Conductive Petastic
    ATOM KOUSAN Shaft for Conductive Petastic
    Trusco Part No.  329-5541  Dimensions, Diameter x Length L (Φmm x mm)  6.8×106  Mass (g)  3.3  Material  Conductive PP 
    from S$4.39
    Min. 2 days
  26. [For EA109DP-4] Spare brush
    ESCO [For EA109DP-4] Spare brush
    [For EA109DP-4] Replacement core (1)
    Esco Part No.  EA109DP-5  Material (Brush Part)  Glass fiber 
    from S$2.39
    Min. 6 days
  27. Ruby Cell Stick
    Harpest Ruby Cell Stick
    Catch invisible dust A high-performance wiping material that takes advantage of the water absorption and adsorption function of the new material Rubisel. It has almost no self-dusting property and is highly flexible, so it will not be scratched when wiped. It has excellent chemical resistance and... Read More
    Material (Head)  100% polyurethane  Overall Length (mm)  105  Material (Stick part)  Polypropylene 
    from S$43.99
    Min. 8 days
  28. ASPURE Clean Sticks
    AS ONE ASPURE Clean Sticks
    The head part has low dust generation and is welded.
    from S$22.99
    Min. 4 days
  29. Clean Foam Stick
    AS ONE Clean Foam Stick
    It has low dust generation and solubility, and has excellent absorbency. It is doubly clean packed, so you can use it in a clean room with confidence. * We do not deliver to private homes (detached houses / apartments).
    Material (Shaft)  PP (polypropylene)  Type  Piece of cotton  Material (Head)  Polyurethane (sponge type) 
    from S$199.90
    Min. 4 days
  30. Industrial Swab
    AS ONE Industrial Swab
    An industrial cotton swab wrapped with high quality long fiber that does not easily generate lint.
    As ONE Part Number  1-6547-15  Material (Cotton Ball)  Cotton + rayon  Material (Shaft)  Wood 
    from S$2.19
    Min. 2 days
  31. LuciSwab ES
    Kikkoman Biochemifa LuciSwab ES
    It is a full-length swab that can wipe the entire inside of the channel of the gastrointestinal endoscope. It is an optional item for exclusive use with Luci Pack A3 / Luci Pack Pen series. You can check the cleanliness numerically, which is useful for history management. Recommended for measurem... Read More
    Quantity  1 box (1 bag x 40 bags)  Overall Length (mm)  2500  Mass (g)  About 445  Material  Cotton 
    from S$239.90
    Min. 4 days
  32. Ultra Solve Swab HT1732
    HARADA Ultra Solve Swab HT1732
    A swab that uses UltraSOLV at the tip and has less material dropout. Ideal for liquid absorption, local dust removal, and screw hole cleaning.
    Total Length (inch)  RoHS directive (corresponding to 10 substances)  Correspondence  Tip  Rigid / round head  Material  Tip PU, axis PP 
    from S$369.90
    Min. 6 days
  33. ASPURE Cell Pen Swab Replacement Head
    AS ONE ASPURE Cell Pen Swab Replacement Head
    Less dust generation than cotton swabs. It is also possible to replace only the head. It is easy to impregnate with solvents such as IPA.
    Head Length (mm)  16  Head Diameter (Φmm) 
    from S$269.90
    Min. 4 days
  34. Swabs
    AS ONE Swabs
    from S$99.90
    Min. 4 days
  35. Micro Adhesive Stick
    AS ONE Micro Adhesive Stick
    The ultra-fine type adhesive rubber is convenient for removing fine gaps and fine dust at the microscope level. Since no adhesive is used, there is no adhesive transfer. Since it is silicon-free, it can be used safely on semiconductor substrates. Dust adhering to the pen tip can be removed with a... Read More
    from S$299.90
    Min. 19 days
  36. Clean swab (long type)
    TRUSCO Clean swab (long type)
    Material  Head: Polyester, Handle: Polypropylene 
    from S$43.99
    Min. 2 days
  37. 3 Strand ELEP Cleaner Case
    AS ONE 3 Strand ELEP Cleaner Case
    Since it has a lid, it reduces the decrease in adhesive strength of the ELEP cleaner. Since it is a stationary and wall-mounted type, it can be stored according to the site of use. Since it can store 3 ELEP cleaners, it is convenient even when used by a large number of people.
    from S$169.90
    Min. 4 days
  38. BEMCOT (R) Cotton Swab
    Ozu BEMCOT (R) Cotton Swab
    A cotton swab made from Benlyse (100% cellulose). Compared to general cotton swabs, there are fewer falling fibers, making it ideal for work that requires cleanliness.
    Size  3 inch thin paper shaft  As ONE Part Number  61-0085-66 
    from S$589.90
    Min. 8 days
  39. Micro Adhesive Stick
    AS ONE Micro Adhesive Stick
    As ONE Part Number  1-7685-07  Surface Resistance  10 ^ 8Ω (axis 10 ^ 10Ω)  Model Number  MPS2024-AS  Tip Size (mm)  Two corners 
    from S$349.90
    Min. 4 days
  40. Sampling Swab
    TexWipe Sampling Swab
    It can be used with solvents such as IPA.
    from S$369.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 74

Set Ascending Direction