All Category

Glove Boxes

A glove box is a box-shaped sealed container made of acrylic or glass. Rubber gloves are attached to the inside of the container from the front or lower side of the main body, so you can work without touching the outside air. It has a gas replacement function that fills with nitrogen, carbon dioxide, etc., and can suppress the growth of bacteria and microorganisms. It is mainly used when handling anaerobic substances, polluted gases and harmful substances, and dangerous chemicals. Products with gloves on the side of the box are lightweight and compact. The installation space is small and easy to move. Some products are equipped with UV germicidal lamps and fluorescent lamps in the cabinet to support stable work. For field work, it's a good idea to choose a prefabricated and light glove box.
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction
  1. Compact Glove Box With Germicidal Lamp
    SANPLATEC Compact Glove Box With Germicidal Lamp
    Replacement germicidal lamp for glove box compact with germicidal lamp.
    from S$49.99
    Min. 9 days
  2. Glove Box
    Shinko Kasei Glove Box
    Acrylic glove box with pass box. Comes with a stopper to prevent it from opening too much.
    Included Accessories  1 pair of latex gloves (natural rubber)  Mass (kg)  17  Valve  2 locations (Φ8mm) 
    from S$1,699.00
    Min. 24 days
  3. Glove Bag
    AS ONE Glove Bag
    Ideal for creating a simple glove box environment.
    Dimension (mm)  700×700  Material  PE (polyethylene)  Included Accessories  PVC (vinyl chloride resin) pipe clip × 2 
    from S$149.90
    Min. 2 days
  4. Adapter for Globe
    AS ONE Adapter for Globe
    By attaching to the glove box, you can use various gloves for the glove box.
    Outer Diameter (Φmm)  200 
    from S$219.90
    Min. 2 days
  5. Conductive Slippers Rack
    AS ONE Conductive Slippers Rack
    It can be used in a clean room. Made of conductive polypropylene that does not easily collect static electricity.
    As ONE Part Number  1-7858-01  Dimension (mm)  278×318×762  Main Unit Dimensions (mm)  278×318×762  Electrical Resistance (Ω)  2×103  Material  PP (polypropylene) 
    from S$139.90
    Min. 2 days
  6. Gloveless Port
    SANPLATEC Gloveless Port
    One-touch mounting is possible on the manufacturer's glove box. You can use it as a simple glove box by attaching it.
    Model Number  26571  Material  (Equipment entrance) NBR 
    from S$219.90
    Min. 2 days
  7. Simple Glove Box
    AS ONE Simple Glove Box
    Cover  0.5mm thickness  Pipe Diameter (Φmm)  13  As ONE Part Number  3-116-01  Dimensions, Width W x Depth D x Height H (mm)  700×500×500  Mass (kg)  About 10  Included Accessories  Gloves for gloves (6-948-01) x 1  Material (Cover)  Soft PVC (vinyl chloride resin)  Material (Pipe)  Stainless steel (SUS304)  Globe Type  Thickness: 0.4mm 
    from S$899.90
    Min. 2 days
  8. Protector with gloves
    SANPLATEC Protector with gloves
    I attached gloves to the acrylic protector. Useful for protecting chopped experiments. The material is a highly transparent acrylic transparent plate. Each type has a glove port, and you can work safely with a complete guard as a set, and you can also work freehand without wearing gloves and atta... Read More
    from S$679.90
    Min. 9 days
  9. Clean glove pack
    KENIS Clean glove pack
    You can easily create a disposable "sterile space". The large opening allows smooth setting of equipment.
    Dimension (mm)  700×690  Material  PP (polypropylene)  Included Accessories  Sealing tool, clip 
    from S$149.90
    Min. 2 days
  10. Work Box
    AS ONE Work Box
    As ONE Part Number  1-9020-03  Mass (kg)  5.2  Specification  Under suction 
    from S$1,299.00
    Min. 36 days
  11. Glove Bag
    AS ONE Glove Bag
    It can be cleaned with a small amount of gas and can be reused. The cuffs are on the side, making it convenient to put in and take out equipment.
    Material  PE (polyethylene) 
    Rating:
    100%
    from S$759.90
    Min. 4 days
  12. Mobile Lab Space Mbls-2 (Cubic Type)
    SANPLATEC Mobile Lab Space Mbls-2 (Cubic Type)
    There are two holes (14mmΦ) for gas replacement on the left and right. The gloves are disposable type and can be replaced. With a drainage drain, the inside can be washed with water.
    Mass (kg)  1.7  Dimension (mm)  700×700×450 
    from S$559.90
    Min. 7 days
  13. Simple Glove Box
    AS ONE Simple Glove Box
    Mass (kg)  1.55  As ONE Part Number  2-2003-01  Model Number  2200ANM/XL  Dimension (mm)  860×560×725 
    from S$739.90
    Min. 4 days
  14. Glove Bag (With Zipper)
    AS ONE Glove Bag (With Zipper)
    It is possible to work in a space where gas is easily replaced. Easy-to-use zipper type opening! * We do not deliver to private homes (detached houses / apartments).
    As ONE Part Number  1-845-01  Opening (mm)  572  Dimension (mm)  690×690×380  Material  PE (polyethylene) 
    from S$399.90
    Min. 4 days
  15. Aseptic box parts
    SANPLATEC Aseptic box parts
    It is an optional member of the sterile box.
    from S$8.99
    Min. 15 days
  16. Glove Box Compact with Germicidal Lamp
    SANPLATEC Glove Box Compact with Germicidal Lamp
    The glove box is compactly equipped with a germicidal lamp as standard equipment. Compact and lightweight, you don't have to worry about where to put it. The germicidal lamp will not light unless the front door is closed, so you can use it with confidence.
    Model Number  25401  Opening (mm)  (Body) 250 × 325  Mass (kg)  About 5.8  Effective internal dimensions (width W x depth D x height H) (mm)  290 x (top) 208 / (bottom) 390 x 362  Capacity  About 35L  External dimensions (length x width x height) (mm)  409×416×440  Sterilizing Lamp  4W, 1 pc 
    from S$1,499.00
    Min. 9 days
  17. Replacement Cover for Simple Glove Box SM-1
    AS ONE Replacement Cover for Simple Glove Box SM-1
    As ONE Part Number  3-116-11  Type  Replacement cover for SM-1 
    from S$329.90
    Min. 36 days
  18. Glove Bag (With Zipper)
    Glas-Col Glove Bag (With Zipper)
    The opening is an easy-to-use zipper type! You can easily work in a gas-replaced space.
    As ONE Part Number  1-845-03  Opening (mm)  250  Dimension (mm)  430×430×250  Material  PE 
    from S$359.90
    Min. 4 days
  19. Glove Bag (With Zipper) SS series
    Glas-Col Glove Bag (With Zipper) SS series
    It is possible to work in a space where gas is easily replaced. There are openings on both sides for loading and unloading equipment.
    Opening (mm)  250  Material  PE 
    from S$439.90
    Min. 4 days
  20. Glove Bag
    Glas-Col Glove Bag
    It can be cleaned with a small amount of gas and can be reused. The cuffs are on the side, making it convenient to put in and take out equipment.
    Included Accessories  Handy locks, tube caplers, gloves  Material  PE (polyethylene) 
    from S$1,199.00
    Min. 4 days
  21. O-ring for Sterilized Box
    AS ONE O-ring for Sterilized Box
    As ONE Part Number  3-116-01-01 
    from S$7.99
    Min. 4 days
  22. Clean glove pack
    KENIS Clean glove pack
    You can easily create a disposable "sterile space". The large opening allows smooth setting of equipment.
    Dimension (mm)  700×790  Material  PE  Included Accessories  Sealing tool + clip 
    from S$169.90
    Min. 8 days
  23. Simple hood replacement cover
    AS ONE Simple hood replacement cover
    As ONE Part Number  3-117-12 
    from S$189.90
    Min. 5 days
  24. Glove box compact
    SANPLATEC Glove box compact
    The glove port is placed on the side to achieve a compact size. It's small and lightweight, so you don't have to worry about where to put it, and it's easy to move. Since the replacement volume is also small, it saves replacement gas.
    Model Number  18003  Inner Dimensions (mm)  290W×190D/390D×390H  Mass (kg)  About 5.5  Material  Acrylic  Opening (mm)  Body / 250 × 325 
    from S$1,199.00
    Min. 6 days
  25. Glove Box
    AS ONE Glove Box
    Power Cable (m)  1.8 (2P plug)  Mass (kg)  20.4  As ONE Part Number  3-4035-21  Size (mm)  600 x 529 x 700 (including clean unit)  Power Supply  AC100V 50/60Hz 1A  Model Number  GB-600SCAD  Included Accessories  Large gloves for glove box x 1 pair 
    from S$2,899.00
    Min. 4 days
  26. Clean Glove Box ACB Series
    AS ONE Clean Glove Box ACB Series
    It is a vertical flow type with excellent cleanliness. Dust in the refrigerator falls from the double bottom plate and is discharged to the outside. The double bottom plate is removable, making it easy to clean the inside. There is an outlet inside the main body. * The attached gloves come with p... Read More
    As ONE Part Number  1-974-22  Type  Pasolina with outlet 
    from S$1,999.00
    Min. 27 days
  27. Canvas glove bag
    KLEIN TOOLS Canvas glove bag
    Made of durable canvas. There is a hole for ventilation on the bottom. Contains the slogan (ALWAYS WEAR YOUR GLOVES) that makes workers aware of the importance of using gloves. For transporting tools, etc.
    Width (mm)  203.2  Material  Canvas 
    from S$99.90
    Min. 5 days
  28. Lightweight glove box with gas cock KG series
    AS ONE Lightweight glove box with gas cock KG series
    A simple and lightweight glove box that allows easy gas replacement. A tube with an outer diameter of Φ6mm can be connected. Lightweight and easy to assemble. By using the optional floor plate (sold separately), it is possible to work without the stiff feeling of the cover.
    from S$689.90
    Min. 5 days
  29. viewing box
    KENIS viewing box
    The peephole has a protective filter that cuts UV light, eliminating the need for safety glasses.
    Dimension (mm)  420×296×280 
    from S$1,999.00
    Min. 14 days
  30. Glove box compact + vacuum type
    SANPLATEC Glove box compact + vacuum type
    Since it is a small size vacuum glove box, you do not have to worry about where to put it. Equipped as standard with a stand on which the glove port cover can be hung during work. Made of transparent acrylic with excellent visibility. Research on cutting-edge materials such as lithium-ion batteri... Read More
    Vacuum Gauge  0~-0.1MPa  Mass (kg)  20  Internal Capacity (L)  25  Length (mm)  463  Trusco Part No.  483-6367  Height (mm)  500  Width (mm)  526  Tube outer diameter x inner diameter (mm)  8×6  nozzle diameter (mm) 
    from S$4,499.00
    Min. 7 days
  31. Clean Glove Box
    AS ONE Clean Glove Box
    As ONE Part Number  1-974-21 
    from S$1,599.00
    Min. 5 days
  32. Acrylic Vacuum Glove Box
    AS ONE Acrylic Vacuum Glove Box
    How to Use  vacuum 
    from S$4,699.00
    Min. 4 days
  33. Globe chamber
    YAMATO SCIENTIFIC Globe chamber
    Simple glove chamber Gas replacement suction port (inner diameter 9.5 mm tube can be connected) Reusable
    Material  Polyethylene 
    from S$1,599.00
    Min. 49 days
  34. Auto Dry Glove Box
    AS ONE Auto Dry Glove Box
    Power Supply  AC100V 50/60Hz 
    from S$5,899.00
    Min. 13 days
  35. Simple gas replacement cover glove box
    SANPLATEC Simple gas replacement cover glove box
    A simple glove box that does not have a bottom plate and can be covered from above. A home-based shape that is easy to work with. Two valves for gas replacement are installed. Since the port part has a door shape, maintenance work inside the refrigerator is possible with the glove box installed. ... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  580 x 655 x 600 (including valve)  Mass (kg)  About 8  Part No.  HBGB type 
    from S$1,399.00
    Min. 48 days
  36. Glove sleeve bag
    KLEIN TOOLS Glove sleeve bag
    Made of durable canvas. There is a hole for ventilation on the bottom. The gloves and sleeve joints can be stored separately. Contains the slogan (ALWAYS WEAR YOUR GLOVES AND SLEVES) that makes workers aware of the importance of using gloves. For transporting tools, etc.
    Mass (kg)  0.5  Length (mm)  122.3  Width (mm)  203.2  Material  Canvas 
    from S$199.90
    Min. 5 days
  37. Floor plate for lightweight glove box
    AS ONE Floor plate for lightweight glove box
    By using it for KG-1000, you can work without feeling the stiff cover.
    As ONE Part Number  4-3906-12 
    from S$29.99
    Min. 5 days
  38. Simple hood SM-2 series
    AS ONE Simple hood SM-2 series
    It is easy to assemble and does not take up space for storage. Introducing a wide 1000mm type!
    As ONE Part Number  3-117-02 
    from S$599.90
    Min. 5 days
  39. Glove box internal pressure adjustment device (foot switch type)
    AS ONE Glove box internal pressure adjustment device (foot switch type)
    By connecting to an external air supply source, the pressure inside the glove box can be manually changed from outside the glove box, making it easy to put on and take off gloves. Since SE-160S can also be pressurized, the gloves fit better and work can be done more efficiently.
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction