All Category

Exhaust Hoses / Rubber Tubes

Clean room booths and clean benches are necessary equipment to increase the cleanliness of some parts of the room. One of the accessories is an exhaust hose and rubber tube. Special elastomer vacuum hose is a product with flexibility and functionality. The advantage is that it is resistant to ozone, chemicals, heat, and oil, and is difficult to crack. In the case of a double vacuum exhaust rubber tube, natural rubber is used for the inner layer and special synthetic rubber is used for the outer layer. Long-term use is possible due to improved weather resistance. Silicon exhaust pipes are heat and cold resistant. The usable temperature range is from minus 70 degrees to plus 200 degrees.
View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Kuniron Vacuum Hose
    Kunii Kuniron Vacuum Hose
    Made of a special elastomer with excellent flexibility and functionality that can be used in high vacuum. Compared to natural rubber, it has various characteristics. Since it is particularly excellent in ozone resistance and weather resistance, no cracking phenomenon is observed. It has heat resi... Read More
    Material  Polyolefin elastomer  Heat Resistance Temperature (℃)  About 100 ℃  Maximum Vacuum Pressure (MPa)  0.133Pa 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  2. ARAMEC Vacuum Hose
    ARAM ARAMEC Vacuum Hose
    Has excellent vacuum holding performance. * It will be a cut product.
    Material  Plastic elastomer  Embrittlement Temperature (℃)  -64  Hardness (Durometer A)  A30  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    89%
    from S$9.89
    Min. 2 days
  3. Exhaust Rubber Hose for Double Vacuum
    AS ONE Exhaust Rubber Hose for Double Vacuum
    The inner layer is made of high-quality natural rubber, and the outer layer is made of special synthetic rubber. Greatly improved weather resistance and does not crack even after long-term use. * It will be a cut product.
    Rating:
    100%
    from S$19.99
    Min. 2 days
  4. Exhaust (for Vacuum) Rubber Tubes (Cloth-Wrapped Finish)
    AS ONE Exhaust (for Vacuum) Rubber Tubes (Cloth-Wrapped Finish)
    * It will be a cut product.
    Material  Natural rubber  Applicable Temperature Range  -50~+80℃  Vacuum pressure resistance (Pa)  13 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  5. Silicone Exhaust Pipe
    AS ONE Silicone Exhaust Pipe
    It has excellent heat and cold resistance and can be used in a wide range from -70 ° C to + 200 ° C. If you order 3 pieces of this product, it will be delivered in 1m x 3 pieces.
    Material  Silicon rubber  Applicable Temperature Range  -70℃~+200℃ 
    from S$84.99
    Min. 2 days
  6. American rubber tube
    SANSYO American rubber tube
    Material  Natural rubber 
    from S$169.90
    Min. 7 days
  7. Exhaust rubber tube for double vacuum
    ARAM Exhaust rubber tube for double vacuum
    It has excellent weather resistance and is less likely to crack even after long-term use. The outer layer is a material with extremely low gas permeability, and is a hose with high vacuum. It is a light gray color that makes it easy to check for dirt.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 8 days
  8. Vacuum hose
    SIBATA SCIENTIFIC TECHNOLOGY Vacuum hose
    -A vacuum hose used for decompression devices. -Can be used for small rotary evaporators and vacuum filters.
    Inner Diameter (Φmm)  7.5 
    from S$109.90
    Min. 2 days
  9. Vacuum rubber tube
    SANSYO Vacuum rubber tube
    Uses high quality natural rubber. An exhaust pipe with excellent airtightness. It is flexible and lightweight. Usable temperature range: -20 to 60 ° C
    from S$29.99
    Min. 7 days
  10. Red silicone long exhaust pipe
    KOKUGO Red silicone long exhaust pipe
    It has excellent heat resistance and cold resistance, and can be used in a wide range from -70 to + 200 ° C.
    from S$58.99
    Min. 7 days
  11. Black rubber tube
    SANSYO Black rubber tube
    Material  Natural rubber 
    from S$169.90
    Min. 7 days
  12. High quality exhaust pipe for tube
    KOKUGO High quality exhaust pipe for tube
    from S$15.99
    Min. 5 days
  13. Exhaust rubber pipe
    Tokyo Glass Kikai (TGK) Exhaust rubber pipe
    Material  Natural rubber 
    from S$38.99
    Min. 6 days
View : Grid List
Filter

13 Item(s)

Set Ascending Direction