Measuring Instruments
- MonotaRO Hand magnet catcherCommodity condition * There is a reason: The box is dirty. Mass (g) 1100 Magnet Dimensions, Width x Height x Depth (mm) 120×70×70 Overall Length (mm) 185 Magnetic Attraction Force (N [kgf]) 60[6]Discontinued
- Mitutoyo 500 Series ABS Digimatic Caliper CD-CCommodity condition * There is a reason: no batteries. Minimum Reading (mm) 0.01 Repeatability (mm) 0.01 Measuring Range (mm) 0~150 Dimension I (mm) 1.8 Dimension G (mm) 16 Dimension C (mm) 16.5 Mass (g) 162 Dimension E (mm) 21 Dimension D (mm) 231 Dimension H (mm) 3.75 Dimension F (mm) 40 Dimension B (mm) 40 Series 500 Dimension A (mm) 77 Quantization Error Does not include ± 1 count Maximum Response Speed No limit Thumb Roller None External Output Terminal None Instrumental Error (mm) ±0.02Discontinued
- Mitutoyo 530 series standard M caliperThe most commonly used caliper. There is a stepped scale surface between the main scale and the slider to prevent dust from entering. Since the end face of the head of the main scale and slider is set as the 0 (zero) base point (measurement plane), step measurement is possible. In addition to out... Read MoreCommodity condition * There is a reason: the box is damaged. Minimum Reading (mm) 0.05 Dimension G (mm) 16 Dimension C (mm) 20.5 Maximum Measurement Length (mm) 200 Dimension A (mm) 288 Dimension F (mm) 30 Dimension D (mm) 50 Dimension E (mm) 53.5 Series 530 Dimension B (mm) 91 Depth Bar Included Instrumental Error (mm) ±0.05Discontinued
- MonotaRO Laser levelCommodity condition * There is a reason: the box is damaged. Operating Environment -1~40° Continuous Operating Time (hours) 12 Dimension (mm) 177×37×65 Operation Distance Range 2m (indoor) Light Output 3.5mW (Class 3A) Wavelength (nm) 630~660 Horizontal Line Exit Angle 65° Vertical line exit angle 65° Power Supply AAA alkaline battery Mass (g) Approximately 150 (including batteries) Light Source Visible semiconductor laser Line Width (mm) ± 1.2 at 1m Accuracy (mm) ± 1.2 vertical line at 1mDiscontinued
- MonotaRO Hand-held counter (with stand)There is no problem with the product, but it is a product that cannot be sold normally due to some translations. Please check the contents in translation before purchasing. Please note that you cannot select a product if there are multiple contents in translation.Commodity condition * There is a reason: The box is dirty. Mass (g) 110 Number of Digits 4 Maximum Display 9999Discontinued
- No Brand ChoreographyCommodity condition * There is a reason: the box is damaged. Main Unit Dimensions, Height H x Width W x Thickness (mm) 132×80×20 String Length (m) 5.2 Range of Plumb Weight 5.2m Mass (g) Body: 200
Downward swing: 400 Material (Needle) S45C Specification With magnetDiscontinued - Mitutoyo 156 Series Micrometer Stand [MS-R]Commodity condition * There is a reason: the box is damaged. Series 156 Outside Micrometer Measuring Range (mm) For 15 to 100 Suitable for For outer micrometer 15-100mmDiscontinued
- Mitutoyo 156 Series Micrometer Stand [MS-S]Commodity condition * There is a reason: the box is damaged. Series 156 Specification Fixed angle type Outside Micrometer Measuring Range (mm) For 25/50 (fixed angle type) Suitable for For outer micrometer 25, 50mmDiscontinued