There is no problem with the product, but it is a product that cannot be sold normally due to some translations. Please check the contents in translation before purchasing. Please note that you cannot select a product if there are multiple contents in translation.
Operating Temperature Range (℃) -5~60 Maximum Operating Pressure (MPa) 0.8 Hose Fitting 1/4 coupler Mass (g) 164 Hose Length (m) 2.5 Breaking pressure (MPa) 2.5 Range to Use (mm) 2500 Inner Dia. x Outer Dia. (Φmm) 5×8 Suitable Fluid Air Material Polyurethane Commodity condition ※ There is a reason: No package.