Please use it together with the inset type dedicated support.
Ideal for wall storage in rooms. You can adjust the height of the shelf according to the slotted hole.
* Tap lightly with a mallet until the long hole is closed.
Finish Baking shelf support bracket For shelf pillars Material Made of steel
Used for indoor doors
* Wood screws are the same color as the main body. [Left and right perspective] Pull the door toward you and the right hanging source is on the right. Pull the door toward you and the left hanging source is on the left.
It is a simple design that naturally blends into the interior. When using, tilt the arm and hang clothes and laundry on a hanger. You can also use two clotheslines with one clothesline (Φ25-30). The arm is foldable and retractable, and it is safe because the arm is retracted by the damper when no... Read More
* Do not use for anything other than dowels. As it is a small part, please keep it out of the reach of children. If the base is hollow or insufficient in strength, the dowel may not be fixed.
A stylishly designed hook made of maple wood and cast iron.
It can be used for hats, bags, accessory racks, etc.
* Avoid mounting in places with low strength. * Please use it for a plate material with screws, and be sure to make a pilot hole before mounting it securely. * Please do not give a str... Read More
Material (Main body) Zinc alloy, (Kibe) Maple Dimension (mm) 23×68×63 Color Bronze Included Accessories Two mounting screws
It can be used for ventilation and other piping.
* Please note that the diameter of the pipe may vary depending on the conditions such as summer, winter, temperature, and wall thickness. All dimensions and diameters are approximate inner diameters.
A pipe in which 0.1 mm tenless strip is adhered to a steel pipe
Luggage racks, ceiling grip pipes, handrails, seat frames, driver's seat enclosures, protective shelves, wall shelves, doorway guide stanchions, clotheslines, storage hangers and shelves, etc.
* The maximum load capacity is just ... Read More
Specification No curing bag Finish # 400 mirror polishing (side view) Material Steel + SUS304 Thickness (mm) 1.2 Outer Diameter (Φmm) 32
If you use a cap that is 1 mm smaller than the size you want to cover, it will be difficult to remove.
For covering the tip of wire and thin pipes
* When protecting sharp objects, prepare the cap so that it does not have holes before using it.
It is a sound deadening material that reduces noise that is transmitted from indoors and outdoors into the piping and invades. One-touch construction with a soft sponge-like (polyurethane foam) material. The removable ventilation hole cap on the grill can be replaced after installation.
It is an inset type support. Please use it together with the dedicated shelf holder.
Ideal for wall storage in rooms. You can adjust the height of the shelf according to the slotted hole.
Thickness (mm) 12 Width (mm) 16 Finish Baking Material Made of steel
An adjuster with felt on the bottom. It is effective in preventing scratches on the bottom surface and reducing vibration noise when moving.
It can be disassembled by material. Promotes material reuse.
It is used to support the shelves. It is an L-shaped type shelf board displacement prevention specification according to the shelf board thickness. Since plastic is used as the material, the shelf board is less likely to be scratched.
Comes with a stopper to prevent the shelf board from popping o... Read More
* Please note that the brim shape differs depending on the type (size). * Public housing standard blueprint collection AE-506-A Applicable products are only Φ75. * Detailed drawing collection common to metropolitan housing construction work V-30 Applicable products are only Φ75. * Please note the... Read More
Since the back is flat, it can be used effectively up to both sides. It can be used to support pipes such as general handrails and hangers.
* Cannot be used as a ladder holder.
Material / Finish ZDC / chrome plating Included Accessories Mounting screw Dimension L (Φmm) 4.5 Dimension M (Φmm) 9
Since it has a double hole, it can be fixed without slippage. A wide variety of sizes to match the talki.
Ideal for joint reinforcement of wood, woody, etc.
Since the holes for wood screws and holes for bolts can be used together, it can be attached to concrete walls and ALC. Uniqlo plated finish.
Ideal for wood reinforcement, curtain box brackets, brackets, etc. Ideal for brackets, etc.
A pipe in which 0.1 mm tenless strip is adhered to a steel pipe
Luggage racks, ceiling grip pipes, handrails, seat frames, driver's seat enclosures, protective shelves, wall shelves, doorway guide stanchions, clotheslines, storage hangers and shelves, etc.
* The maximum load capacity is just ... Read More
Outer Diameter (Φmm) 25 Thickness (mm) 1.0 Finish # 400 mirror polishing (side view) Specification No curing bag Material Steel + SUS304
A stainless steel hook that does not easily rust.
It can be used for hats, bags, accessory racks, etc.
* Avoid mounting in places with low strength. * Please use it for a plate material with screws, and be sure to make a pilot hole before mounting it securely. * Please do not give a strong impact... Read More