All Category

Building Hardware & Materials / Interior & Painting

View : Grid List
Filter

Items 1 - 40 of 345

Set Ascending Direction
  1. Suction Feed Spray Gun Cup Lever Type
    ANEST IWATA Suction Feed Spray Gun Cup Lever Type
    For medium weight painting.
    Paint Feeding System  Suction type (lever type) 
    Rating:
    67%
    from S$58.99
    Min. 2 days
  2. Airbrush Kit
    ANEST IWATA Airbrush Kit
    A standard airbrush kit.
    Rating:
    100%
    from S$439.90
    Min. 2 days
  3. Air brush (high line)
    ANEST IWATA Air brush (high line)
    from S$489.90
    Min. 6 days
  4. Airbrush compressor
    ANEST IWATA Airbrush compressor
    It is a compact design. Oil-free compressor for airbrush.
    Dimensions, Width W x Depth D x Height H (mm)  150×150×180  No-load air consumption (L / min)  9.0 (at 0.2MPa / 4.5)  Maximum Operating Pressure (MPa)  0.30  Mass (kg)  2.6  Power Input (V)  Single phase 100  Power Consumption (W)  85  Trusco Part No.  380-7461 
    from S$279.90
    Min. 2 days
  5. Gravity Feed Cup
    ANEST IWATA Gravity Feed Cup
    Paint Feeding System  Gravity type 
    Rating:
    89%
    from S$35.99
    Min. 2 days
  6. Free Angle Legged Cup
    ANEST IWATA Free Angle Legged Cup
    Mounting Thread Size (B)  G1/4(PF1/4) 
    Rating:
    98%
    from S$66.99
    Min. 2 days
  7. Suction Feed Spray Gun Cup
    ANEST IWATA Suction Feed Spray Gun Cup
    For medium weight painting.
    Paint Feeding System  Suction type 
    Rating:
    90%
    from S$49.99
    Min. 2 days
  8. Viscosity Cup
    ANEST IWATA Viscosity Cup
    Since the finish of the coated surface and the amount of paint discharged are greatly affected by the paint viscosity, it is necessary to maintain an appropriate paint viscosity depending on the paint and the object to be coated. You can control the paint viscosity more scientifically without rel... Read More
    Mass (g)  255  Overall Length (mm)  273  Trusco Part No.  322-9637  Capacity (cc)  47  Cup Diameter (Φmm)  57  Height (mm)  61 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  9. RR-A / AS Diaphragm
    ANEST IWATA RR-A / AS Diaphragm
    Rating:
    97%
    from S$3.39
    Min. 2 days
  10. Low Pressure Spray Gun Gravity Type
    ANEST IWATA Low Pressure Spray Gun Gravity Type
    High coating efficiency and low scattering make it possible to reduce the amount of paint used. It is useful for improving the painting environment because there is little scattering and rebound of paint mist. For automobiles, metals, woodworking, furniture and plastic painting. * Cup is sold sep... Read More
    Paint Inlet  (Cup Air) G1 / 4  Required Compressor (kw)  0.2~0.75  Mass (g)  220  Air Consumption (L/min)  50  Material (Main Unit)  Aluminum die casting  Specification  Gravity type  Atomization  High fines  Material (Connecting Part)  Stainless steel 
    Rating:
    88%
    from S$269.90
    Min. 2 days
  11. Needle Fitting Packing Set
    ANEST IWATA Needle Fitting Packing Set
    For Iwata W101 / 200, LPH100, LPH101
    Rating:
    96%
    from S$24.99
    Min. 2 days
  12. Small Spray Gun WIDER1 (Gravity Type)
    ANEST IWATA Small Spray Gun WIDER1 (Gravity Type)
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Air Pressure (MPa)  0.24  Spray Distance (mm)  200  Mass (g)  290  Paint Feeding System  Gravity type 
    from S$269.90
    Min. 2 days
  13. Air quick joint
    ANEST IWATA Air quick joint
    Maximum Operating Pressure (MPa)  1.47 
    Rating:
    68%
    from S$4.99
    Min. 2 days
  14. Large spray gun WIDER2 (Suction type)
    ANEST IWATA Large spray gun WIDER2 (Suction type)
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Mounting Screw Diameter  (Paint): G3 / 8, (Air): G1 / 4  Air Pressure (MPa)  0.29  Spray Distance (mm)  250  Mass (g)  375  Paint Feeding System  Suction type 
    from S$299.90
    Min. 2 days
  15. Small spray gun WIDER1 (Suction type)
    ANEST IWATA Small spray gun WIDER1 (Suction type)
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Air Pressure (MPa)  0.24  Spray Distance (mm)  200  Mass (g)  290  Paint Feeding System  Suction type 
    from S$269.90
    Min. 2 days
  16. Straight Air Hose
    ANEST IWATA Straight Air Hose
    An accessory for airbrushes.
    Connector Thread  1/4(L)×1/8(S)  Screw Dimensions  1/4、1/8  Length (m)  Trusco Part No.  380-7398  Mass (g)  50 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  17. Spray gun KIWAMI (gravity type) exclusively for car repair
    ANEST IWATA Spray gun KIWAMI (gravity type) exclusively for car repair
    A series specializing in environmentally friendly paints (low solvent 1-component base coat, high solid clear, etc.) and high-difficulty paint colors (color clear, matte clear, etc.) that are currently mainstream. Realization of "wet coat" by optimal "flat & wide pattern" ... Read More
    Required Compressor (kw)  1.5~2.2 
    from S$299.90
    Min. 2 days
  18. Iwata W101 ・ 200 Tooth Guide Set
    ANEST IWATA Iwata W101 ・ 200 Tooth Guide Set
    Rating:
    80%
    from S$29.99
    Min. 2 days
  19. Cover packing for PC-1
    ANEST IWATA Cover packing for PC-1
    Rating:
    100%
    from S$4.69
    Min. 2 days
  20. W100 / 101/200 Paint adjustment knob
    ANEST IWATA W100 / 101/200 Paint adjustment knob
    Part No.  No.12 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  21. W100 / 101/200 Air valve seat set
    ANEST IWATA W100 / 101/200 Air valve seat set
    Part No.  No.7 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  22. Lising Gun
    ANEST IWATA Lising Gun
    By exchanging the paint nozzle, it is possible to handle various coating materials from fine particles to coarse particles, and the amount of ejection can be easily adjusted. Architectural painting
    Working Air Pressure (MPa [kgf/cm2])  0.29[3] (standard)  Suitable Air Compressor (kw)  0.75 or more  Capacity (L)  Mass (g)  660  Air Consumption (L/min)  76  Blowing Direction  Universal 
    Rating:
    76%
    from S$249.90
    Min. 2 days
  23. Spray gun for car repair, gravity type
    ANEST IWATA Spray gun for car repair, gravity type
    Lightweight and compact body design. It is a flat & wide pattern. For car repair.
    Paint Inlet  (Cup Air) G1 / 4  Required Compressor (kw)  0.4  Air Consumption (L/min)  70  Spraying Volume (mL/min)  85  Material (Main Unit)  Aluminum die casting  Specification  Gravity type  Atomization  High fines  Material (Connecting Part)  Stainless steel 
    Rating:
    87%
    from S$279.90
    Min. 2 days
  24. Air Spray Gun Gravity Feed Round
    ANEST IWATA Air Spray Gun Gravity Feed Round
    Ideal for painting and dyeing for plastic models, textile drawing, arts and crafts, do-it-yourself, etc. In addition, it can also be used for extremely small scratches on automobile repair. For painting plastic models, drawing textiles, arts and crafts, do-it-yourself, etc. * Cup is sold separately.
    Paint Inlet  (Cup Air) G1 / 4  Required Compressor (kw)  0.2~0.75  Mass (g)  180  Material (Main Unit)  Aluminum die casting  Material (Connecting Part)  Brass, stainless steel  Atomization  General purpose  Specification  Gravity type 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  25. Air Transformer
    ANEST IWATA Air Transformer
    An economical purifier that compactly integrates an air purifier and a pressure reducing valve. * Cannot be used for applications that fall under the High Pressure Gas Safety Act.
    Mass (kg)  2.5  Filtration (μm)  20  Air Flow Rate (L/min)  780  Maximum Operating Temperature (Flowing Fluid Temperature) ℃  80  Mounting Thread Size (B)  G1/4(PF1/4)  Draining Type  Manual 
    from S$449.90
    Min. 2 days
  26. Spray Gun
    ANEST IWATA Spray Gun
    from S$249.90
    Min. 3 days
  27. Large spray gun WIDER2 (gravity type)
    ANEST IWATA Large spray gun WIDER2 (gravity type)
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Mounting Screw Diameter  (Paint): G3 / 8, (Air): G1 / 4  Air Pressure (MPa)  0.29  Spray Distance (mm)  250  Mass (g)  375  Paint Feeding System  Gravity type 
    from S$299.90
    Min. 2 days
  28. Hand Pressure Gauge
    ANEST IWATA Hand Pressure Gauge
    Air pressure can be controlled and adjusted with a small hand pressure gauge that does not lose balance when attached to the spray gun. Air pressure management.
    nipple  (Air) G1 / 4  Trusco Part No.  380-7274  Mass (g)  95  Material (Main Unit)  Brass  Adjustment method  Screw type 
    Rating:
    50%
    from S$129.90
    Min. 2 days
  29. Small Spray Gun W-71 Series (Gravity Type)
    ANEST IWATA Small Spray Gun W-71 Series (Gravity Type)
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Air Pressure (MPa)  0.29  Spray Distance (mm)  200  Mass (g)  450  Paint Feeding System  Gravity type 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  30. W100 ・ 101 ・ 200 Needle valve spring
    ANEST IWATA W100 ・ 101 ・ 200 Needle valve spring
    Part No.  No.11 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  31. Gun stand for spray gun
    ANEST IWATA Gun stand for spray gun
    It comes with a pedestal, so you can place it anywhere.
    Specification  Center cup gun stand  Trusco Part No.  805-2379  Mass (g)  610 
    Rating:
    20%
    from S$48.99
    Min. 2 days
  32. Small spray gun WIDER1 (pressure feed)
    ANEST IWATA Small spray gun WIDER1 (pressure feed)
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Spray Distance (mm)  200  Mass (g)  290  Suitable Air Cap Type  E2P  Atomization  High fines  Paint Feeding System  Pumping type 
    from S$279.90
    Min. 2 days
  33. Airbrush
    ANEST IWATA Airbrush
    Equipped as standard with an air adjustment knob that allows fine adjustment of the amount of air. For all kinds of painting and art design, including vehicle painting.
    Material  Brass  Air Nozzle Port  G1/8  Paint Feeding System  Gravity type 
    Rating:
    90%
    from S$269.90
    Min. 2 days
  34. Photocatalyst spray gun
    ANEST IWATA Photocatalyst spray gun
    from S$439.90
    Min. 2 days
  35. Urethane air hose
    ANEST IWATA Urethane air hose
    Maximum Operating Pressure (MPa)  1.47 
    from S$139.90
    Min. 2 days
  36. Pressurized container
    ANEST IWATA Pressurized container
    Maximum Operating Pressure (MPa)  0.49  Paint Feeding System  Pressurized  Mounting Thread Size (B)  M16 x 1 (Male thread)  Mass (g)  700  Capacity (mL)  1000  Suitable Spray Gun  W-2001、W-2003 
    from S$139.90
    Min. 2 days
  37. Rishin gun nozzle for free use
    ANEST IWATA Rishin gun nozzle for free use
    Suitable for  MG-2D 
    from S$13.99
    Min. 2 days
  38. W101 ・ 200 Air volume control device
    ANEST IWATA W101 ・ 200 Air volume control device
    Part No.  No.14 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  39. Iwata W101 Air Cap Set
    ANEST IWATA Iwata W101 Air Cap Set
    Rating:
    100%
    from S$78.99
    Min. 2 days
  40. Quick Joint
    ANEST IWATA Quick Joint
    An accessory for airbrushes.
    Set Contents  Plug (1/8 female) + socket (1/8 male)  Mass (g)  20  Trusco Part No.  380-7371 
    Rating:
    70%
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 345

Set Ascending Direction