All Category

Building Hardware & Materials / Interior & Painting

View : Grid List
Filter

Items 1 - 40 of 401

Set Ascending Direction
  1. Screening sheet
    Asahipen Screening sheet
    The silhouette cannot be seen from the outside. Freely re-paste. It can be easily applied to flat and uneven surfaces without using water. It is easy to re-paste and can be removed cleanly. Helps prevent scattering. It has the effect of hiding the silhouette so that it cannot be seen from the out... Read More
    Sheet Length (mm)  900  Adhesive  Acrylic resin 
    Rating:
    56%
    from S$17.99
    Min. 2 days
  2. Thermal insulation sheet for glass
    Asahipen Thermal insulation sheet for glass
    Effectively cuts the sun's rays. Brightens the atmosphere of the room. Since it is an adsorption type, it can be easily pasted, easily peeled off, and re-pasted as many times as you like. Since no adhesive is used, there is no concern that the adhesive will remain on the glass surface when pe... Read More
    Rating:
    76%
    from S$46.99
    Min. 2 days
  3. PC bucket type roller tray
    Asahipen PC bucket type roller tray
    A 230mm (9 inch) roller bucket can also be used, speeding up painting work! * Do not use for anything other than painting. * Do not put more than 1/2 of the paint in the bucket. * When moving the bucket containing the paint, be sure to hold it with two handles and avoid sudden movement. * When us... Read More
    Standard  230mm  Dimensions (D x W x H) (mm)  250×360×150  Mass (g)  700  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  4. Large hole repair paper for bran
    Asahipen Large hole repair paper for bran
    For bran underlay. It is used for adjusting the base and repairing large tears. Type to paste with glue
    Length (cm)  180  Width (cm)  94  RoHS directive (corresponding to 10 substances)  Correspondence  Reference Capacity  For two bran 
    from S$14.99
    Min. 2 days
  5. Oily round can
    Asahipen Oily round can
    Suitable for storing paints, etc. You can use it properly according to the type. * Not suitable for water-containing paints such as water-based paints.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Electroplating tinplate 
    Rating:
    83%
    from S$3.89
    Min. 2 days
  6. Bucket Type Universal Roller Bucket Set 5 pcs Set
    Asahipen Bucket Type Universal Roller Bucket Set 5 pcs Set
    Easy to carry and ideal for painting large areas!
    Bristle Length (mm)  13  Dimensions, Width W x Height H x Depth D (mm)  265×155×225  Mass (g)  680  Size (inch)  Type  Small  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  7. Multipurpose brush for profit 10 packs
    Asahipen Multipurpose brush for profit 10 packs
    For both water-based and oil-based paints
    Shape  Brush  Type  Brush  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For painting  Bristle Color  White 
    Rating:
    97%
    from S$46.99
    Min. 2 days
  8. Special oil-based brush
    Asahipen Special oil-based brush
    Shape  Brush  Type  Brush  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For oiliness  Material (Bristle)  Horsehair 
    Rating:
    73%
    from S$6.19
    Min. 2 days
  9. Roller handle
    Asahipen Roller handle
    RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For painting  Type  Handle  Size  Regular 
    Rating:
    82%
    from S$7.39
    Min. 2 days
  10. Inner container for bucket
    Asahipen Inner container for bucket
    It can be used without soiling the bucket body, and it is easy to clean up. The diagonal type allows you to use the paint to the end. It is very convenient when changing the color of the paint.
    Mass (g)  132  Dimensions, Width W x Height H x Depth D (mm)  250×140×220  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    82%
    from S$7.69
    Min. 2 days
  11. Oily square can
    Asahipen Oily square can
    Suitable for storing paints, etc. You can use it properly according to the type. * Not suitable for water-containing paints such as water-based paints. * Because it is an empty can, there are some dents and scratches.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Electroplating tinplate 
    Rating:
    88%
    from S$6.99
    Min. 2 days
  12. Bucket Type Roller Tray
    Asahipen Bucket Type Roller Tray
    Easy to carry and ideal for painting large areas! Can be used with rollers up to 180 mm * The ironing net is made of plastic.
    Rating:
    80%
    from S$9.79
    Min. 2 days
  13. Universal roller bucket (38Φ)
    Asahipen Universal roller bucket (38Φ)
    A versatile type that can be applied from a flat surface to an uneven surface, etc.
    Bristle Length (mm)  About 12  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  Multipurpose  Size  Regular  Type  Roller set 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  14. Special aqueous brush
    Asahipen Special aqueous brush
    A mixed hair type that is ideal for water-based paints.
    Type  Brush  Shape  Brush  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For water  Bristle Color  White 
    Rating:
    82%
    from S$5.29
    Min. 2 days
  15. Double Sided Tape for Super Strong Plastic Shoji Paper
    Asahipen Double Sided Tape for Super Strong Plastic Shoji Paper
    Super strong plastic shoji paper can be easily and neatly pasted For wooden shoji frames and aluminum shoji frames
    Tape Length (m)  20  Tape Width (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$5.29
    Min. 2 days
  16. Advantageous multipurpose brush
    Asahipen Advantageous multipurpose brush
    For both water-based and oil-based paints
    Shape  Brush  Type  Brush  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For oil and water  Bristle Color  White 
    Rating:
    90%
    from S$4.69
    Min. 2 days
  17. UV cut glass scattering prevention sheet
    Asahipen UV cut glass scattering prevention sheet
    The glass is less likely to break, and even if it breaks, glass fragments are less likely to scatter. Since it cuts about 99% of UV rays, it has the effect of preventing fading and discoloration of furniture, tatami mats, carpets, etc. This product meets the standard values according to JIS A 575... Read More
    Sheet length (cm)  180  Adhesive  Acrylic resin  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Krija 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  18. All purpose brush
    Asahipen All purpose brush
    This type of brush is recommended for those who are painting for the first time. Ideal for easy painting Painting of water-based paint and oil-based paint
    Bristle Thickness (mm)  11  Type  Brush  Shape  Brush  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For oil and water  Bristle Color  White 
    Rating:
    80%
    from S$4.99
    Min. 2 days
  19. UV cut super strong plastic shoji paper
    Asahipen UV cut super strong plastic shoji paper
    Plastic is attached to both sides of the shoji paper, making it hard to tear and resistant to scratches on pets. Even if it gets dirty, it can be wiped with water. Improved cooling and heating effect! (Comparison with breathable shoji paper) The UV cut process cuts about 95% of UV rays (excluding... Read More
    Width (cm)  94  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    86%
    from S$19.99
    Min. 4 days
  20. Brush for Special Varnish
    Asahipen Brush for Special Varnish
    Type  Brush  Shape  Brush  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For varnish  Material (Bristle)  Goat hair  Bristle Color  White 
    Rating:
    84%
    from S$4.99
    Min. 2 days
  21. Pack of 10 brushes for profit joints
    Asahipen Pack of 10 brushes for profit joints
    The quality design is a synthetic fiber type that can be used for quick-drying paints. In the market, the price of the synthetic fiber type tends to be higher than that of the animal hair type, but the price is set at the same level as the animal hair type to enhance the market competitiveness.
    Material (Bristle)  100% synthetic fiber  Type  Brush  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For painting  Bristle Color  White 
    from S$36.99
    Min. 2 days
  22. Plain shoji paper
    Asahipen Plain shoji paper
    It is a bargain shoji paper. For replacing shoji paper.
    RoHS directive (corresponding to 10 substances)  Correspondence  Pattern  Plain 
    Rating:
    89%
    from S$7.49
    Min. 2 days
  23. Brush for Arts and Crafts
    Asahipen Brush for Arts and Crafts
    This type of brush is recommended for those who are painting for the first time. Ideal for easy painting at home.
    Bristle Length (mm)  21  Bristle Thickness (mm)  Type  Brush  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Flat  Main Application  For oil and water  Material (Bristle)  Horsehair 
    Rating:
    90%
    from S$3.59
    Min. 2 days
  24. Cover paper that can be applied to the ceiling and walls
    Asahipen Cover paper that can be applied to the ceiling and walls
    Rakuchin can be pasted as it is on the cover paper. Shoulder width size makes it easier to work on ceilings and narrow spaces. By sticking, there is no need to cut the cover paper in layers. By using a special non-woven fabric, there is almost no opening in the joints, and the seams are beautiful... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Adhesive  acrylic resin 
    Rating:
    95%
    from S$46.99
    Min. 2 days
  25. Multi Bottle Pointed Top Cap
    Asahipen Multi Bottle Pointed Top Cap
    * When storing oil-based paint, lacquer-based paint, and thinner in plastic containers, keep it within one week. (If stored for a long period of time, the container may be deformed or the solvent inside may evaporate.)
    Heat Resistance Temperature (℃)  0~70  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  High density polyethylene  Material (Cap)  High density polyethylene 
    Rating:
    92%
    from S$4.39
    Min. 2 days
  26. Hobby brush set
    Asahipen Hobby brush set
    We use 100% PBT (polybutylene terephthalate) fiber, a chemical fiber that has excellent chemical resistance, workability, and texture and is suitable for brushes. The tips are well organized and can be drawn smoothly. Great for crafting and hobbies
    RoHS directive (corresponding to 10 substances)  Correspondence  Set Contents  Round brush # 2, flat brush # 2, # 8  Material  Synthetic fiber 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  27. Value for money Multipurpose brush (set of 3)
    Asahipen Value for money Multipurpose brush (set of 3)
    3 sizes that can be used according to the place to apply. For both aquatic and oil-based paints
    Set Contents  (OT-30, OT-50, OT-70) x 1 each  Mass (g)  105  Dimensions, Width W x Height H x Depth D (mm)  115×300×80  Brush Width (mm)  30/50/70  Bristle Length (mm)  35、37  Shape  Brush  Type  Brush  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For oil and water  Bristle Color  White 
    Rating:
    67%
    from S$12.99
    Min. 2 days
  28. Professional multipurpose pail TB-7
    Asahipen Professional multipurpose pail TB-7
    For stirring work such as paint and cement. For watering, cleaning, car washing, etc. For formulating chemicals during farm work. For harvesting and transporting vegetables and fruits.
    Rating:
    96%
    from S$26.99
    Min. 2 days
  29. Handle 3-stage Type
    Asahipen Handle 3-stage Type
    By attaching it to a roller bucket or iron bucket, it can be used in high places that are difficult to reach, or for painting floors, etc. without bending over. Telescopic type whose length can be adjusted between about 530 mm and about 1200 mm Asahipen Roller Pake / Kote Pake Extension
    Maximum Length (mm)  1200  Length when Shortened (mm)  530  Overall Length (mm)  About 530 to about 1200  Material (Handle)  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For painting  Type  Handle 
    Rating:
    70%
    from S$33.99
    Min. 2 days
  30. Cover paper Pressing roller
    Asahipen Cover paper Pressing roller
    With bearings, it rotates smoothly and firmly adheres the seams and corners of the cover paper to the base. Cover paper.
    Roller Diameter (Φmm)  35  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Roller Part)  Nylon  Specification  With bearing  Material (Handle)  Wood 
    Rating:
    98%
    from S$11.99
    Min. 2 days
  31. Seal type bran paper
    Asahipen Seal type bran paper
    Simply peel off the backing paper and you can apply it quickly. Since it does not use water or glue, it does not stain your hands or floor. You can paste the bran frame without removing it.
    Dimensions, Width W x Length L (cm x m)  94×1.8  Adhesive  Acrylic resin  Nonconformity  Bran paper with yarn, plywood  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Paper / polypropylene 
    Rating:
    90%
    from S$28.99
    Min. 4 days
  32. PC roller bucket spare universal
    Asahipen PC roller bucket spare universal
    The roller cover pursues consistency with the paint. We use chemical fibers that are carefully selected. The paper tube has excellent water resistance and solvent resistance, and fits perfectly to the roller frame. Even when working for a long time, the cover does not run idle, and the smooth rot... Read More
    Bristle Length (mm)  11  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Fabric  High pile  Main Application  Multipurpose  Material (Roller Part)  Polyester, paper  Size  Regular  Type  Roller 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  33. Handle Telescopic Type 1200mm
    Asahipen Handle Telescopic Type 1200mm
    You can easily paint the ceiling and floor
    Maximum Length (mm)  1200  Length when Shortened (mm)  700  Overall Length (mm)  700~1200  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For painting  Type  Handle 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  34. Professional multi-purpose pail TB-7 lid
    Asahipen Professional multi-purpose pail TB-7 lid
    The lid of a plastic container. To prevent dryness
    Outer Dia. x Height H (Φmm x mm)  305×30  Material  Polypropylene  Suitable for  Professional multipurpose pail TB-7  Color  White 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  35. Makeup sheet
    Asahipen Makeup sheet
    Since it comes with an adhesive, you can easily attach it by simply peeling off the backing paper, and you can redecorate your room. Since the backing paper has a scale, you can easily cut the required length when cutting. It can be used for various things with abundant colors and patterns. A thi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  36. 4 times stronger paper paper
    Asahipen 4 times stronger paper paper
    Beautiful texture of Japanese paper
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Temporary fixing tape 
    Rating:
    98%
    from S$14.99
    Min. 2 days
  37. Repair paper
    Asahipen Repair paper
    Just stick it on a part of the cover paper that is torn or dirty. Just paste it on the wallpaper. If you cut it according to the shape of the part you want to repair, it will be even more beautiful. Vinyl wallpaper * Cannot be attached to cloth cover paper, earthen walls, sand walls, textile wall... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$6.19
    Min. 2 days
  38. For PC polyverabond
    Asahipen For PC polyverabond
    Since it is made of polypropylene, it is difficult for the adhesive to adhere and it is easy to clean up. The jagged tip allows the adhesive to be spread almost evenly. For applying adhesive
    Mass (g)  30  Standard  75mm  Dimensions, Width W x Height H x Depth D (mm)  75×185×5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    67%
    from S$4.69
    Min. 2 days
  39. PC standard brush for oil
    Asahipen PC standard brush for oil
    We meet a wide range of DIY painter needs with excellent quality and new performance. Ideal for painting small areas or for easy painting at home
    Bristle Thickness (mm)  11  Bristle Color  Black  Type  Brush  Shape  Brush  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For oiliness 
    Rating:
    70%
    from S$7.69
    Min. 2 days
  40. Cloth Corona Masker S
    Asahipen Cloth Corona Masker S
    Since it is treated with corona discharge, the paint adhering to the masker does not easily scatter, and the painted surface is not soiled when peeling off, making it easy to clean up. For curing outer walls, etc.
    Tape Width (mm)  16  Length (m)  25  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Resistance  None  Material (Tape)  Sufu paper 
    Rating:
    90%
    from S$4.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 401

Set Ascending Direction