Stainless clad tube used for interior decoration. It is a double pipe with the outer circumference of a steel pipe of ordinary steel covered with an ultra-thin stainless steel strip. The seams are seam welded.
For decoration, hanger pipe, clothesline, etc.
* Due to the nature of the product, ther... Read More
A door stopper that attaches to the floor and fixes the door with a magnet!
Material (Main unit) Zinc die casting Dimension F (mm) 16 Dimension G (mm) 20 Dimension D (mm) 27 Dimension E (mm) 30 Dimension C (mm) 30 Dimension B (mm) 33 Dimension A (mm) 44
Furniture pull handle / knob series Elegant design that matches various fittings
For the puller of bran and sliding doors
* Please note that if you dig too much, the pull tab will sink. After digging, please stop with adhesive etc.
A vinyl curtain that is widely used as a partition between factories and warehouses. When used in combination with the partition rail, more comfortable opening and closing operations are possible. "Comfortable environment" It also functions as a space partition to avoid rain, wind, inse... Read More
Color yellow Mass (g/m2) 730 Installation Location Indoor / outdoor use Material Polyvinyl chloride, polyester Thickness (mm) 0.55 Function Threaded, flameproof, insectproof
"Comfortable environment" ・ ・ ・ Measures to avoid rain, wind, insects and dust, and also functions as a partition of the space "Visibility" ・ ・ ・ Outstanding transparency. High visibility and crime prevention effect "Energy saving" ・ ・ ・ Improved cooling and... Read More
Material (Eyelet) Aluminum (four-sided folding) Fabric PVC (with polyester thread)
The length of the handrail bar can be adjusted by cutting it for safety measures such as barrier-free and long-term care.
Toilet, entrance, etc.
* For indoor use only. Please do not use it outdoors or in the bathroom
A hinge ideal for western doors and swing doors. It opens both inside and outside and closes with the force of a spring.
* Use the door with a height of 1800 mm or less. * The applicable door load is a reference load when using one set. * Please use the applicable door load and door width as a gu... Read More